All Category

Vises / Clamps / Hand Presses

Vise / clamp / hand press is used for carpentry and factory work. A vise is a work tool for fixing materials, and a clamp is a work tool used for fixing and joining materials, and a hand press is a simple press that can be moved by hand. Panels can be fixed at 90 degrees, or objects with an angle can be fixed. Choose a clamp that is suitable for the size and material of the material, such as a vise that can fix even round objects, a clamp that can quickly tighten, or a hand press that can put numbers and marks into plastic materials. I can.
View : Grid List
Filter

Items 1 - 40 of 1567

Set Ascending Direction
  1. Strong B Type Clamp
    MonotaRO Strong B Type Clamp
    It is a tool that holds and fixes an object during machining and assembly work. Since the screw part has a hexagonal shaft shape, it can be further tightened with spanners and wrenches. For holding workpieces during welding and drilling operations. * Do not hit with a hammer etc. * Please note th... Read More
    Material (Main Unit)  S45C (forged / heat treated)  Type  Giant clam vise 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  2. Clamp L Type Standard
    MonotaRO Clamp L Type Standard
    Since the arm slides up and down, it can be adjusted quickly and tightened. With a rubber hit, it does not damage the object. It can be widely used for factory work, machine work, automobile maintenance, woodworking work, farm equipment repair, carpentry work, etc. * Do not use for anything other... Read More
    Material  # 45 carbon steel (forged)  Material (Main Unit)  # 45 carbon steel (forged)  Type  L clamp/F type clamp 
    Rating:
    83%
    from S$17.99
    Min. 2 days
  3. Reed Vise Ductile Cast Iron with Turntable
    MonotaRO Reed Vise Ductile Cast Iron with Turntable
    Because it uses ductile cast iron, it has excellent impact resistance and durability. Since it has a rotating disk, the orientation can be adjusted according to the processing direction. Since it has an anvil, it can also be used for striking work. For fixing the object to be processed. * Do not ... Read More
    Material  Ductile cast iron 
    Rating:
    85%
    from S$59.99
    Min. 2 days
  4. Reed Vise Ductile Cast Iron
    MonotaRO Reed Vise Ductile Cast Iron
    It can be used for simple tightening work. Because it uses ductile cast iron, it has excellent impact resistance and durability. Since it has an anvil, it can also be used for striking work. For fixing the object to be processed. * Do not tighten with a force greater than the maximum tightening p... Read More
    Material  Ductile cast iron 
    Rating:
    81%
    from S$45.99
    Min. 2 days
  5. Micro Clamp
    EIGERTOOL Micro Clamp
    An ultra-compact and lightweight clamp that has never been seen before. It is ideal for fixing lightweight objects and places that are too large to fit with conventional clamps.
    Material (Main Unit)  Aluminum  Type  Precision clamp  Material (Set screw)  Steel plating 
    Rating:
    96%
    from S$9.29
    Min. 2 days
  6. Swivel Base Bench Vise
    TRUSCO Swivel Base Bench Vise
    Since it is a clamp type, it can be easily attached and detached. The turntable rotates 360 degrees. Work is accelerated with an anvil that can be used for striking work.
    Material (Main Unit)  Cast iron  Type  Bench vice 
    Rating:
    87%
    from S$159.90
    Min. 2 days
  7. Steel Frame Clamp Deep Throat
    BeHAUS Steel Frame Clamp Deep Throat
    Since it is deeper than the normal type, it is convenient for fixing deep materials. For fixing / bonding work
    Material (Main Unit)  Steel  Type  Giant clam vise 
    Rating:
    95%
    from S$7.69
    Min. 2 days
  8. Lead type vice
    NABEYA Lead type vice
    The tightening force is large. The internal processing of the main body is broached, so the loss load is small and a large tightening force can be obtained. Good durability. The parts are tough cast iron and ductile, which are strong in both damage resistance and durability. Refueling is easy and... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  9. Pin Vise for Electric Tools
    TRUSCO Pin Vise for Electric Tools
    A pin vise that is ideal for drilling fine-sized holes and deburring. It can be used for various purposes such as precision machining and hobby drilling and tap holders.
    Material  Chuck cap: brass  Material (Main Unit)  Free cutting steel  Type  Pin vice  Main Application  Precision machining / drilling work 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  10. Wide Clamp
    Strong Tool Wide Clamp
    For tightening extremely small parts such as models, machine tools, and equipment! For bonding and fixing work such as models and crafts!
    Material (Main Unit)  Steel sheet  Type  Giant clam vise  Material (Frame)  Steel plate 
    Rating:
    60%
    from S$9.29
    Min. 2 days
  11. Strong pin vise, fine shaft penetration type
    ANEX Strong pin vise, fine shaft penetration type
    It is a penetration type that does not choose the length of the drill chuck. For drilling work such as metal engraving, metal plate, model, beads, base making, etc.
    Rating:
    100%
    from S$18.99
    Min. 2 days
  12. Home vice
    M&M Home vice
    Excellent workability with 360 ° rotation. With anvil, striking work is also possible. Made of sturdy cast iron For fixing workpieces during cutting, polishing, and bonding work
    from S$109.90
    Min. 2 days
  13. Stabilization rail
    MURATEC-KDS Stabilization rail
    Set Contents  Stabilization rail: 2  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.69
    Min. 2 days
  14. Ethoma Multi Club Clamp
    TRUSCO Ethoma Multi Club Clamp
    Material (Main Unit)  Medium carbon steel (S45C)  Type  Other clamp 
    from S$46.99
    Min. 2 days
  15. 70mm precision vise
    ESCO 70mm precision vise
    Material (Main Unit)  Alloy steel  Type  Precision vice 
    from S$869.90
    Min. 3 days
  16. Middle cap set for TMB125
    TRUSCO Middle cap set for TMB125
    Suitable Model  TMB-125  Mass (g)  500 
    from S$33.99
    Min. 4 days
  17. Hand press (toggle type)
    NakaSeiki Hand press (toggle type)
    Suitable for press-fitting bearings, shafts, pins, etc., bending, cutting, caulking of thin metal plates and thin rods, stamping numbers, marks, etc. on thin metal plates, plastic materials, etc. It is suitable for bending, caulking, and punching because it can exert a strong force (25 to 75 time... Read More
    from S$3,999.00
    Min. 5 days
  18. 48mm precision vise
    ESCO 48mm precision vise
    Material (Main Unit)  Alloy steel  Type  Precision vice 
    from S$389.90
    Min. 3 days
  19. 63mm precision vise
    ESCO 63mm precision vise
    Material (Main Unit)  Alloy steel  Type  Precision vice 
    from S$399.90
    Min. 3 days
  20. Press Clamp
    MonotaRO Press Clamp
    An affordable product that is useful for simple holding work. For easy holding work. * Do not hit with a hammer etc. * Please note that tightening on slanted workpieces is slippery.
    Material  Steel sheet 
    Rating:
    89%
    from S$2.39
    Min. 2 days
  21. One Touch Power Clamp
    BAKUMA INDUSTRIAL One Touch Power Clamp
    You can remove it immediately by tapping it with a gavel or a small noh (one touch). Since the grip end has a 17 mm square protrusion, strong retightening is possible with a spanner or the like. Since the cap part is tiltable (about 20 degrees), it can be easily tightened and pressed even if ther... Read More
    Included Accessories  cap  Type  L clamp/F type clamp 
    Rating:
    96%
    from S$21.99
    Min. 2 days
  22. Clamp Aluminum
    MonotaRO Clamp Aluminum
    Since it uses aluminum, it is light and does not rust easily. For easy holding work. * Do not hit with a hammer etc. * Please note that tightening on slanted workpieces is slippery.
    Rating:
    84%
    from S$2.69
    Min. 2 days
  23. Pin Vice
    MonotaRO Pin Vice
    Since it is a type that stores collets, it is compatible with drills of Φ0.1 to 3.2 mm according to the application. It can be widely used from precision machining of boards and parts to drilling of plastic models, models, and beads. * Do not use for any purpose other than its intended purpose. *... Read More
    Specification  Single-headed  Material (Main Unit)  Brass  Type  Pin vice  Main Application  Precision machining work 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  24. Corner Clamp Aluminum
    MonotaRO Corner Clamp Aluminum
    This is convenient when fixing at 90 ° such as a panel. * Do not use for anything other than its intended purpose.
    Material (Main Unit)  Aluminum alloy  Mass (g)  About 194  Type  Angle clamp / corner clamp 
    Rating:
    84%
    from S$13.99
    Min. 2 days
  25. C Clamps B Type Standard Eco
    LOBSTER (LOBTEX) C Clamps B Type Standard Eco
    Quality such as strength is equivalent to the conventional product (B type) !! Abundant size variations (8 sizes in total) * Please do not use it as a hanging tool. Do not connect to scaffolding, etc., or attach it to something and use it as a scaffolding. Make sure to tighten it securely. Do not... Read More
    Material (Main Unit)  Special steel  Type  Giant clam vise 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  26. C Clamp Press
    Strong Tool C Clamp Press
    Material (Main Unit)  Steel plate  Type  Giant clam vise 
    Rating:
    82%
    from S$4.99
    Min. 2 days
  27. Work Bench Clamp
    SUN UP Work Bench Clamp
    For woodworking, welding, bonding and machine assembly
    Material (Main Unit)  Iron  Type  Giant clam vise  Finish  Plating 
    Rating:
    87%
    from S$6.79
    Min. 2 days
  28. Bench Vise Clamp with Turntable
    MonotaRO Bench Vise Clamp with Turntable
    Since it is a clamp type, it can be easily fixed to the workbench. Since it has a rotating disk, the orientation can be adjusted according to the processing direction. Since it has an anvil, it can also be used for striking work. For fixing the object to be processed. * Do not tighten with a forc... Read More
    Material  Gray cast iron  Maximum Clamping Force (kN) 
    Rating:
    82%
    from S$33.99
    Min. 2 days
  29. Neck power clamp
    BAKUMA INDUSTRIAL Neck power clamp
    Can be used widely. It is a type with a depth of 120 mm, which is 60 to 40 mm deeper than a normal power clamp. You can also fix members with depth. You can remove it immediately by tapping it with a gavel or a small noh (one touch). Since the grip end has a 17 mm square protrusion, strong retigh... Read More
    Type  L clamp/F type clamp 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  30. Spring Clamp
    BeHAUS Spring Clamp
    Spring-type clamp that can be clamped with one touch A coating of advanced resin that does not damage the product For fixing materials when cutting, gluing, and nailing
    Type  Spring clamp  Finish  (Tip / Grip) Resin coating 
    Rating:
    91%
    from S$2.99
    Min. 2 days
  31. Deep Reach C-Clamp
    MonotaRO Deep Reach C-Clamp
    An affordable product that is useful for holding deep materials. For holding materials with depth. * Do not hit with a hammer etc. * Please note that tightening on slanted workpieces is slippery.
    Material  Steel sheet 
    Rating:
    96%
    from S$4.59
    Min. 2 days
  32. Handy clamp
    MonotaRO Handy clamp
    Convenient for bonding and temporary fixing of wood and resin. It has a lock function and is convenient when there is no space to pinch it or when you want to fix it in the back. For bonding, molding, nailing, sawing, etc. of plywood, wood, steel plate, resin plate, plywood, etc. * Do not use for... Read More
    Material  Nylon + glass fiber  Material (Main Unit)  Nylon + glass fiber  Type  Spring clamp 
    Rating:
    83%
    from S$9.29
    Min. 2 days
  33. Mantis shrimp (barco type)
    TRUSCO Mantis shrimp (barco type)
    Since the head is hexagonal, the final tightening is possible with a wrench. A tool that sandwiches and fixes a workpiece between two opposing surfaces during machining and assembly work. Used for fixing and holding workpieces during welding and drilling work. * Cannot be used with an impact wrench.
    Specification  Parker finish, forged product  Material (Main Unit)  Medium carbon steel (S45C)  Type  Giant clam vise 
    Rating:
    89%
    from S$16.99
    Min. 2 days
  34. Steel Hand Clamp
    GISUKE (Takagi) Steel Hand Clamp
    For tightening and fixing.
    Material (Main Unit)  Steel  Type  Spring clamp 
    Rating:
    93%
    from S$3.69
    Min. 2 days
  35. Miniature Vice
    SK (Niigata Seiki) Miniature Vice
    Convenient for holding and fixing fine workpieces Since it has a V-groove, it is possible to fix round objects. For hobby, holding, fixing, soldering, adhesion, etc.
    Type  Precision vice 
    Rating:
    91%
    from S$36.99
    Min. 2 days
  36. Clamping Square
    stax tools Clamping Square
    It can be used in various situations instead of making boxes and squares. Please use it for each corner when making boxes and shelves. It is possible to make a clean box without distortion. If the drawer is also distorted, it will not fit well. Even when hitting a screw, it can be hit very smoothly.
    Type  Angle clamp / corner clamp 
    Rating:
    98%
    from S$22.99
    Min. 2 days
  37. Precision Clamp
    EIGERTOOL Precision Clamp
    Compact precision clamp.
    Material (Main Unit)  Steel  Type  Precision clamp 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  38. Handy Clamp
    IRWIN Handy Clamp
    A swivel pad that does not easily damage the object. Quick release lever. Highly durable resin body containing glass fiber.
    Material (Main Unit)  Resin with glass fiber  Type  Spring clamp 
    Rating:
    67%
    from S$7.99
    Min. 2 days
  39. Handy clamp telescopic
    MonotaRO Handy clamp telescopic
    Convenient for bonding and temporary fixing of wood and resin. It has a lock function and is convenient when there is no space to pinch it or when you want to fix it in the back. Also, since the arm is telescopic, the opening size can be changed. For bonding, molding, nailing, sawing, etc. of ply... Read More
    Material  Nylon + glass fiber  Material (Main Unit)  Nylon + glass fiber  Mass (g)  220  Type  Spring clamp 
    Rating:
    91%
    from S$15.99
    Min. 2 days
  40. Corner clamp
    STAR ELECTRIC MANUFACTURING (SUZUKID) Corner clamp
    It can be fixed at right angles or vertically. Clamp for fixing and right-angled material
    Rating:
    96%
    from S$53.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1567

Set Ascending Direction