Vises, Clamps & Hand Presses Related
Other Related Pages
- MURATEC-KDS Stabilization railMain Unit Dimensions (mm) 30×35×21 Trusco Part No. 853-4812 RoHS directive (corresponding to 10 substances) Correspondence Set Contents Stabilization rail: 2from S$3.69Min. 2 days
- TRUSCO Middle cap set for TMB125Mass (g) 500 Trusco Part No. 450-7819 Suitable Model TMB-125from S$24.99Min. 32 days
- KENOH Universal WorkbenchThe workbench, vise, and tool rack are all integrated for outstanding ease of use! It can be fixed in various ways such as flat plates, square lumber, and round bars. With a convenient tool rack that can store tools! Folding type that does not take up space when stored! It is also ideal for waxin... Read MoreDimensions, Width x Depth x Thickness (mm) (Table) 605 x 120 x 18 Material (Table) MDF material Mass (g) 5300 Storage Size, Width W x Depth D x Height H (mm) 605×150×950 Overall Length (mm) 760 Wall Thickness (mm) About 18 Dimensions in Use (mm) Width 605 x Depth 635 x Height 760
- TRUSCO Aluminum Jaw (For Pipes)Holds the surface of the workpiece without damaging it. It can be attached to and detached from the vise with a single touch using a magnet. Attach it to the base of the vise to prevent tightening scratches.Material (Frame) Aluminum angle
- TRUSCO Aluminum JawHolds the surface of the workpiece without damaging it. It can be attached to and detached from the vise with a single touch using a magnet. Attach it to the base of the vise to prevent tightening scratches.Material (Frame) Aluminum angle
- BOSCH WorkbenchExcellent durability with aluminum specifications Can be stored compactly 90 mm thick when folded Various shapes of materials can be fixed by inserting a clamp into the hole in the top plate. WorkbenchMass (kg) 11.6 Allowable Load (kg) 200 Dimension (mm) 680×550 Height (mm) 840 Material Aluminum bamboo Included Accessories Clamp x 4
- DAYTONA Magnetic bench vise padA polyurethane pad that is attached to the clamp to prevent scratches on fixed objects when working with a mini bench vise. Since it can be firmly attached to the clamp by the magnet on the back, the position does not easily shift during work, and it is possible to firmly pinch the fixed object. ... Read MoreWidth (mm) 115
- NABEYA Hobby anvilHobby anvil is inexpensive, tough and easy to use.RoHS directive (corresponding to 10 substances) Correspondence
- TRUSCO Aluminum Jaw (Rubber Surface)Holds the surface of the workpiece without damaging it. It can be attached to and detached from the vise with a single touch using a magnet. Attach it to the base of the vise to prevent tightening scratches.
- DOGYU Mini Rail AnvilMini rail anvil.Height (mm) 50 Overall Length (mm) 70 Mass (g) About 420
- TRUSCO Vice friendHolds the surface of the workpiece without damaging it. It can be attached to and detached from the vise with a single touch using a magnet. You can replace the pad. Attach it to the base of the vise to prevent tightening scratches.
- KTC Sheet metal toolsConvenient for bending work and temporary fixing.Trusco Part No. 453-5839 Width (mm) 79 Parallel Opening (mm) 13 Overall Length (mm) 200 Mass (g) 509
- TRUSCO BaseHolds the surface of the workpiece without damaging it. It can be attached to and detached from the vise with a single touch using a magnet. Attach it to the base of the vise to prevent tightening scratches.Material (Frame) ABS resinfrom S$29.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) V blockA holder for bar processing and inspection. With a dedicated clamp.Block dimensions (mm) 30×30×50 Mounting dimensions (mm) 3~20Φ Mass (g) 800 Suitable for For K-16 / 21/280from S$159.90Min. 2 days
- TRUSCO Shako vise (barco type) screw cap ringB-type mantis shrimp screw cap ring.
- MURATEC-KDS Metal workbench mounting bracketIt can also be used as a simple vise with the fixing bracket (MF-01). Fixing bracket for metal workbenchTrusco Part No. 853-4810 RoHS directive (corresponding to 10 substances) Correspondence Material / Finish Made of aluminiumfrom S$8.99Min. 2 days
- TRUSCO Jaws Set For Aluminum Alloy ViceWidth W x Thickness x Height H (mm) 70×14×21 Trusco Part No. 414-9505 Suitable Model TAB-70 Mass (g) 89
- SK (Niigata Seiki) Money for miniature viceFor round objectsOverall Length (mm) 25 Mass (g) 30 Thickness (mm) 6 Overall Width (mm) 16
- TRUSCO Shako vise (barco type) cap ringA cap ring for B-type mantis shrimp vise.
- TRUSCO L-type clamp capEasy to install without tools. Common for woodworking and metalworking.Material Medium carbon steel (S45C) 2018 Trusco page 4 1774from S$7.99Min. 3 days
- MURATEC-KDS Metal large padIt is made of metal. For when using fireTrusco Part No. 853-4811 Main Unit Dimensions (mm) 90×46×18 RoHS directive (corresponding to 10 substances) Correspondence Set Contents Large pad: 2from S$26.99Min. 2 days
- BESSEY Special clamp jig (1 set of 2)Ideal for tightening angle corners and round pipes. It can be used from an internal angle of 60 degrees to an external angle of 60 degrees. Used for L-shaped clamps. Welding / sheet metal workMass (kg) 0.48 Trusco Part No. 853-4813from S$159.90Min. 5 days
- BESSEY Woodworking clamp KR-AS typeIt can be tightened widely by attaching it to the KR type. It can also be tightened with an inclination of up to 15 °. Wood industry, furniture manufacturing, DIYDimension (mm) (Hit size) 170 × 25 Mass (kg) 0.15 Trusco Part No. 397-4529 Material Resin
- TRUSCO Vice Friend Replacement PadHold the surface of the workpiece without damaging it. It can be attached to and detached from the vise with a single touch. You can freely replace the pads. Replacement pad for vice friends. You can easily replace the pad. As a replacement when the sponge part of your vice friend is damaged.from S$38.99Min. 2 days
- TRUSCO Shako vise (barco type) partsScrews, caps and rings for mantis shrimp (barco type). Cap ring for mantis shrimp (barco type).2018 Trusco page 4 1767from S$3.89Min. 2 days
- SUPER TOOL Bolt / Nut (with swivel head)Screw Dimensions (mm) M12×P1.75 Suitable Model TPL300F、TPMB51F、TPMD51 Trusco Part No. 434-8966 Mass (g) 150 Overall Length (mm) 100from S$13.99Min. 2 days
- TRUSCO Multi-combination TMB150 base setSuitable Model TMB-150 Trusco Part No. 490-0545 Mass (g) 620
- TRUSCO Multi-combice TMB125 base setMass (g) 548 Suitable Model TMB-125 Trusco Part No. 414-9696from S$26.99Min. 3 days
- KTC Vise grip spring [5 sets]It is a spare part for vise grip. Replenishment parts for locking pliersfrom S$9.89Min. 2 days
Filter by categories