Clamps
A clamp is a tool used to temporarily fix a workpiece. There are clamps that are fixed on the workbench, called a vise or a vise, and clamp the object to be processed, or clamped like a scissors. Choose a clamp according to the purpose, such as the material and shape of the workpiece and the strength to hold it. Note that there are restrictions on the shape of the clamp and the dimensions that can be clamped. There is also a toggle type clamp that is built into a jig or machine tool.
Other Related Pages
- MonotaRO Strong B Type ClampIt is a tool that holds and fixes an object during machining and assembly work. Since the screw part has a hexagonal shaft shape, it can be further tightened with spanners and wrenches. For holding workpieces during welding and drilling operations. * Do not hit with a hammer etc. * Please note th... Read MoreType Giant clam vise Material (Main Unit) S45C (forged / heat treated)
- MonotaRO Clamp L Type StandardSince the arm slides up and down, it can be adjusted quickly and tightened. With a rubber hit, it does not damage the object. It can be widely used for factory work, machine work, automobile maintenance, woodworking work, farm equipment repair, carpentry work, etc. * Do not use for anything other... Read MoreMaterial # 45 carbon steel (forged) Material (Main Unit) # 45 carbon steel (forged) Dimension A (mm) 15.7 Dimension B (mm) 7.7 Clamping Force (kg) 70 Jaw Depth (mm) About 80 Type L clamp/F type clamp
- EIGERTOOL Micro ClampAn ultra-compact and lightweight clamp that has never been seen before. It is ideal for fixing lightweight objects and places that are too large to fit with conventional clamps.Material (Main Unit) Aluminum Type Precision clamp Material (Set screw) Steel plating
- BeHAUS Steel Frame Clamp Deep ThroatSince it is deeper than the normal type, it is convenient for fixing deep materials. For fixing / bonding workType Giant clam vise Material (Main Unit) Steel
- Strong Tool Wide ClampFor tightening extremely small parts such as models, machine tools, and equipment! For bonding and fixing work such as models and crafts!Type Giant clam vise Material (Frame) Steel plate Material (Main Unit) Steel sheet
- TRUSCO Ethoma Multi Club ClampMaterial (Main Unit) Medium carbon steel (S45C) Type Other clampfrom S$28.99Min. 2 days
- MonotaRO Press ClampAn affordable product that is useful for simple holding work. For easy holding work. * Do not hit with a hammer etc. * Please note that tightening on slanted workpieces is slippery.Material Steel sheet
- BAKUMA INDUSTRIAL One Touch Power ClampYou can remove it immediately by tapping it with a gavel or a small noh (one touch). Since the grip end has a 17 mm square protrusion, strong retightening is possible with a spanner or the like. Since the cap part is tiltable (about 20 degrees), it can be easily tightened and pressed even if ther... Read MoreFrame (mm) 15.5×7.5 Type L clamp/F type clamp Included Accessories cap
- MonotaRO Clamp AluminumSince it uses aluminum, it is light and does not rust easily. For easy holding work. * Do not hit with a hammer etc. * Please note that tightening on slanted workpieces is slippery.
- MonotaRO Corner Clamp AluminumThis is convenient when fixing at 90 ° such as a panel. * Do not use for anything other than its intended purpose.Depth D (mm) 100 Height H (mm) 105 Overall Length (mm) 208 Maximum Jaw Opening (mm) 75 Mass (g) About 194 Material (Main Unit) Aluminum alloy Type Angle clamp / corner clamp
- LOBSTER (LOBTEX) C Clamps B Type Standard EcoQuality such as strength is equivalent to the conventional product (B type) !! Abundant size variations (8 sizes in total) * Please do not use it as a hanging tool. Do not connect to scaffolding, etc., or attach it to something and use it as a scaffolding. Make sure to tighten it securely. Do not... Read MoreType Giant clam vise Material (Main Unit) Special steel
- Strong Tool C Clamp PressType Giant clam vise Material (Main Unit) Steel plate
- SUN UP Work Bench ClampFor woodworking, welding, bonding and machine assemblyType Giant clam vise Material (Main Unit) Iron Finish Plating
- BAKUMA INDUSTRIAL Neck power clampCan be used widely. It is a type with a depth of 120 mm, which is 60 to 40 mm deeper than a normal power clamp. You can also fix members with depth. You can remove it immediately by tapping it with a gavel or a small noh (one touch). Since the grip end has a 17 mm square protrusion, strong retigh... Read MoreJaw Depth (mm) 120 Type L clamp/F type clamp
- BeHAUS Spring ClampSpring-type clamp that can be clamped with one touch A coating of advanced resin that does not damage the product For fixing materials when cutting, gluing, and nailingFinish (Tip / Grip) Resin coating Type Spring clamp
- MonotaRO Press Clamp Deep TypeAn affordable product that is useful for holding deep materials. For holding materials with depth. * Do not hit with a hammer etc. * Please note that tightening on slanted workpieces is slippery.Material Steel sheet
- MonotaRO Handy clampConvenient for bonding and temporary fixing of wood and resin. It has a lock function and is convenient when there is no space to pinch it or when you want to fix it in the back. For bonding, molding, nailing, sawing, etc. of plywood, wood, steel plate, resin plate, plywood, etc. * Do not use for... Read MoreHeight H (mm) 23 Material (Main Unit) Nylon + glass fiber Material Nylon + glass fiber Type Spring clamp
- TRUSCO Mantis shrimp (barco type)Since the head is hexagonal, the final tightening is possible with a wrench. A tool that sandwiches and fixes a workpiece between two opposing surfaces during machining and assembly work. Used for fixing and holding workpieces during welding and drilling work. * Cannot be used with an impact wrench.Type Giant clam vise Material (Main Unit) Medium carbon steel (S45C) Specification Parker finish, forged product
- GISUKE (Takagi) Steel Hand ClampFor tightening and fixing.Type Spring clamp Material (Main Unit) Steel
- stax tools Clamping SquareIt can be used in various situations instead of making boxes and squares. Please use it for each corner when making boxes and shelves. It is possible to make a clean box without distortion. If the drawer is also distorted, it will not fit well. Even when hitting a screw, it can be hit very smoothly.Type Angle clamp / corner clamp
- EIGERTOOL Precision ClampCompact precision clamp.Type Precision clamp Material (Main Unit) Steel
- IRWIN Handy ClampA swivel pad that does not easily damage the object. Quick release lever. Highly durable resin body containing glass fiber.Material (Main Unit) Resin with glass fiber Type Spring clamp
- MonotaRO Handy clamp telescopicConvenient for bonding and temporary fixing of wood and resin. It has a lock function and is convenient when there is no space to pinch it or when you want to fix it in the back. Also, since the arm is telescopic, the opening size can be changed. For bonding, molding, nailing, sawing, etc. of ply... Read MoreDepth D (mm) 110 Overall Length (mm) 180 Mass (g) 220 Height H (mm) 23 Maximum Jaw Opening (mm) 50~150 Material (Main Unit) Nylon + glass fiber Material Nylon + glass fiber Type Spring clamp
- STAR ELECTRIC MANUFACTURING (SUZUKID) Corner clampIt can be fixed at right angles or vertically. Clamp for fixing and right-angled materialMass (kg) 1.1 Dimensions, Width W x Height H x Depth D (mm) 200×200×60
- MonotaRO Press clamp extra small setIt is an affordable product that is useful for detailed work such as models and crafts. For detailed holding work such as models and crafts. * Do not hit with a hammer etc. * Please note that tightening on slanted workpieces is slippery.Jaw Depth (mm) 10 Maximum Jaw Opening (mm) 10 Material Steel sheet
- MonotaRO C type giant clam viseA C-shaped mantis shrimp with a deep jaw. You can tighten the depth deeply. When tightening the depth deeply * Do not hit with a hammer etc. * Please note that tightening on slanted workpieces is slippery.Material (Main Unit) Carbon steel Type Giant clam vise
- TAKAGI Quick Release Bar ClampWork efficiency is improved! Easy work by simply pressing the unlock button and grasping the lock release lever For tightening and spreading work
- BeHAUS Aluminum Silver ClampMade of light, durable and rust-resistant aluminum die-cast For fixing / bonding workMaterial (Main Unit) Aluminum die casting Type Giant clam vise
- KENOH New F clampWith a movable protective cap for the sliding clamp grip that can be freely used for welding and bonding of woodwork.Mouth depth (mm) 80
- GISUKE (Takagi) Nylon clampMovable mouthpiece: Firmly fixes angled objects Spring type makes work easy! To assist in crafting and model making. For fixing materials during bonding.
- YOTSUGI Sheet clipYou can grip the seat securely and easily. It is used to fix armor such as rubber sheets and plastic sheets in live-line work and live-line proximity work.Material (Main Unit) Polypropylene
- KENOH Aluminum corner clampThe corner frame can be fixed in the 90 ° direction for manufacturing and repairing picture frames, panels, cases, etc. .. Cut wood at 45 degrees, glue at right angles, and nail at right angles.Maximum Width (mm) (Tightening) 72 Mass (g) 253.5 Overall Length (mm) 250
- LOBSTER (LOBTEX) Stainless C ClampThere is no abnormality for 120 hours of continuous salt spray test. Ideal for food factories, marine factories, and pharmaceutical factories. The swing angle of the plate part is 20 °. If the plate comes off, it can be installed. Tools for attaching, fixing and holding objects. Food / marine rel... Read MoreDish swing angle (°) 20 Type Giant clam vise Material (Screw) SUS304 Material (Main Unit) SUS329J1
- LOBSTER (LOBTEX) B Type C ClampCombined with precision forging, it can withstand long-term use. The screw is a precision square screw with little backlash, and it opens and closes smoothly, so there is no worry of loosening during use, so you can use it with confidence. The toughness, which is a characteristic of special steel... Read MoreType Giant clam vise Material (Main Unit) Special steel
- SUPER TOOL L Type Clamp (Standard Type)It is a bar handle type that can be tightened speedily because the main body slides on the rail. The maximum tightening pressure for a 150mm clamp is 6.5kN. The adapter can be tightened at angles up to approximately 15 °.Jaw Depth (mm) 120 Rail (mm) 22×10.5 Type L clamp/F type clamp Material (Main Unit) Special alloy steel
- H&H Casting C clampFor bonding, welding, and fixing work! Durable cast iron clamp
- KENOH Fiber ClampsA convenient spring clamp that is convenient for fixing by temporarily fixing during bonding work. Easy and speedy installation and removal. Since the mouth moves flexibly, it can handle irregular shapes.
- MonotaRO Powerful clamp ratchet typeA robust all-steel clamp with a ratchet lever attached. From light industry to heavy iron industry. It is also ideal for the stone industry. * Do not use for any purpose other than its intended purpose.Surface Treatment Nickel chrome plating
- TAKAGI Deep C clampFor bonding work, material fixing, etc.Type Giant clam vise Set Contents With protective cap
- EIGERTOOL Plated Bar ClampUsing domestic special steel material, it boasts high strength. It is resistant to bending and bending, and is less likely to be distorted even when the object is firmly fixed.Type L clamp/F type clamp Finish Plating Material (Main Unit) Special steel material