Insulated Clamps
- KNIPEX Insulation clamp 1000VClamp for fixing the insulating sheet. It has a built-in spring. The entire tool is insulated to avoid short circuits. The material is reinforced plastic. Conforms to DIN EN / IEC 60900 standards.Rated Insulation Voltage (V) 1000 Jaw Opening (mm) 15 Overall Length (mm) 150 Mass (g) 65 Trusco Part No. 786-4680 Standard DIN EN / IEC 60900 standardfrom S$36.99Min. 2 days
- SIGNET Insulation clampThe grip is manufactured according to the EN60900 standard.Standard EN60900 standard Material (Metal part) Chrome vanadium steelfrom S$29.99Min. 4 days