Hand Vises
- Omi Kogyo Gusset AceThe aluminum body is compact and lightweight, and is gusseted with a single touch. You can temporarily garnish the plate. Since the gusset plate is fixed with a magnet, you can temporarily attach it by yourself with a protective surface. Since the guide slides with respect to the height of the wa... Read MoreFlange Thickness (mm) 6~25 Material (Main Unit) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Type Hand vicefrom S$999.00Min. 6 days
- STAHLWILLE Hand viceOverall Length (mm) 145 Tip Width (mm) 48 Mass (g) 673 Material (Main Unit) Forged C35 Type Hand viceDiscontinued
- Toyo Associates Hand viceIt is very convenient when grasping and processing small materials.Type Hand viceDiscontinued