Hand Presses
A hand press is a manual pressure press that is used to insert a bearing, drive a push, and remove a knock pin. Because it is manual, it is possible to adjust the delicate force, making it suitable for stamping, drilling, and cutting small objects on thin metal and plastic plates. Many of the tools have a simple structure, and there are tools that can easily adjust the height of the head, replace parts, and adjust the impact force, and tools that are small and portable are preferred.
Other Related Pages
- NakaSeiki Hand press (toggle type)Suitable for press-fitting bearings, shafts, pins, etc., bending, cutting, caulking of thin metal plates and thin rods, stamping numbers, marks, etc. on thin metal plates, plastic materials, etc. It is suitable for bending, caulking, and punching because it can exert a strong force (25 to 75 time... Read MoreDimension (mm) (Overhang) 86from S$3,999.00Min. 5 days
- Hinode Arbor PressWith a manual pressing force press, you can work without damaging the other object, such as driving bushes, inserting bearings, and pulling out knock pins.
- Hinode Arbor Press NO.1With a manual pressing force press, you can drive in pushes, insert bearings, pull out knock pins, etc. without damaging the other party's object.Table Dimension, Depth (mm) 105 Stroke (mm) 115 Table Dimensions (mm) 128×270 Dimensions, Width W x Depth D x Height H (mm) 128×270×305 Mass (kg) 15 Rack dimensions (mm) 25×242 Dimension (mm) Lever: Φ16 × 320 Specification Rack pressure with standard lever lengthfrom S$649.90Min. 2 days
- OKAMOTO KOKI Excen press* The eccentric press is designed to cut objects and process songs intermittently by human power, so never modify it for power use. High heat and damage caused by overloading the shaft may cause injuries or accidents. * Never use more than the processing capacity. It may cause deformation or dama... Read Morefrom S$1,899.00Min. 3 days
- NakaSeiki Hand press (rack and pinion type)Suitable for press-fitting bearings, shafts, pins, etc., bending, cutting, caulking of thin metal plates and thin rods, stamping numbers, marks, etc. on thin metal plates, plastic materials, etc. Since the spindle and gear are engaged, it is suitable for press-fitting and inserting work at a cons... Read Morefrom S$1,899.00Min. 5 days
- ESCO Hand press body* This item is for the main unit only.Esco Part No. EA576MW-0from S$399.90Min. 4 days
- Kajitech CL-PRESS Mini Hand Press Starter SetA button that you've seen once in baby clothes. It is easier to put on and take off than the thread attachment button, and is lighter than a metal hook and is gentle on the skin. It is used for various purposes without worrying about thread breakage or rust. [Compatible snap type] ST ... Sunt... Read Morefrom S$77.99Min. 5 days
- ESCO [For EA525X-13] IDC base plate (for female socket connector)Esco Part No. EA525X-15from S$78.99Min. 2 days
- BRAID Blade Hand Press HD CrimperA best-selling hand press used by many anglers around the world. Full crimping of the sleeve is required to make the rigging. Its durability and quality are among the highest in the world. The crimping capacity of the 120 to 150 class aluminum sleeves for 300 to 400 lb is unmatched. This hand bre... Read MoreLength (mm) 270from S$149.90Min. 7 days
- ESCO 200kg / 185 x 250 x 292mm Hand Press (Rack Type)* Shank is not included with this product. Shank dimensions are Φ10 × 30Dimension (mm) 185(W)×250(D)×292(H) Stroke (mm) 35 Length (mm) 77 Mass (kg) 9.5 Material Body / Base: Ironfrom S$859.90Min. 6 days
- Hinode Arbor pressWith the manual pressing force press, you can work without damaging the other object such as pushing, inserting bearings, pulling out knock pins, etc.Discontinued
- NakaSeiki Hand PressSuitable for press-fitting bearings, shafts, pins, etc., bending, cutting, caulking of thin metal plates and thin rods, stamping numbers, marks, etc. on thin metal plates, plastic materials, etc. Since the spindle and gear are engaged, it is suitable for press-fitting and inserting work at a cons... Read MoreDimension (mm) (Overhang) 75 Stroke (mm) (Promotion) Up to 60 Pushing Force (kN) 1.96(200) Mass (kg) 20 Head Thickness (mm) 25~155 Column Dimensions, Height x Depth (mm) 360×225 Trusco Part No. 837-7992Discontinued
- Hinode [There is a reason] Arbor pressWith a manual pressing force press, you can work without damaging the other object, such as driving bushes, inserting bearings, and pulling out knock pins.Commodity condition * Reasonable (unused / unopened) Dimension U (mm) 10 Dimension O (mm) 102 Dimension C (mm) 116 Pinion Gear Tooth Count 12DP×12 Holder Mounting Hole (mm) 12Φ×20 Dimension P (mm) 13Φ×248 Dimension D (mm) 14×93Φ Dimension T (mm) 18 Dimension H (mm) 19×190 Number of Rack Teeth 22T Dimension G (mm) 230 Dimension S (mm) 24 Dimension A (mm) 264 Dimension F (mm) 29 Dimension L (mm) 30Φ×152 Dimension N (mm) 31 Dimension J (mm) 40 Dimension V (mm) 40 Dimension Q (mm) 48 Dimension R (mm) 58 Dimension B (mm) 71 Mass (kg) 9 Dimension E (mm) 90 Dimension M (mm) 91Discontinued