Clock Repairing Tools
Watch repair goods are items used when changing or repairing the watch battery. There are fixing bases and adapters called opening devices to fix the watch, pliers and lids used to open and close the back cover, and needle removers called pullers. Items used at watch brand stores, repair shops, and watch dealers. Each tool has a size and type that can be handled, so choose the appropriate tool according to the watch you are repairing.
Other Related Pages
- ANEX Watch Band Pin Extracting ToolIt supports three sizes of Φ0.7, 0.8, and 0.9 mm. For adjusting the metal band of a wristwatch (split pin type / C ring type compatible)Shaft Length (mm) 15 Mass (g) 37 Overall Length (mm) 60 Trusco Part No. 803-6982 Material (Grip) Brass Material (Blade) Iron Cutting Edge Magnet None Shaft Penetration None Type Set product
- VESSEL Watch Band Pin Extracting ToolIdeal for adjusting the length of the watch metal band.Shank Diameter (Φmm) 0.7 Quantity per Set (pieces) 1 Shaft Length (mm) 10 Trusco Part No. 371-5311 Overall Length (mm) 90 Shaft Penetration None Cutting Edge Magnet None Type Precision screwdriver
- ANEX Watch Strap Change ToolConvenient double-headed type of Y type and pin type. Durability is improved by using special alloy steel. Ideal for removing the spring bar when replacing the watch band.Tip Width (mm) 0.8 Mass (g) 17 Shank Diameter (Φmm) 2 (Y type) tip 0.5 (pin type) Trusco Part No. 493-6388 Handle Diameter (Φmm) 5 Overall Length (mm) 80 Shaft Length (mm) 9 (Y type) 11 (Pin type) Material (Grip) Brass Material (Blade) Chrome, molybdenum, vanadium steel Shaft Penetration None Cutting Edge Magnet None Tip Shape Pin removal / spring bar removal Type Precision screwdriver Specification Remove the watch band pin
- H&H Precision Pin Extracting Tool (Screw Keeper)This is a special tool for pulling out the pin of the band when adjusting the length of the watch band. The tip length can be adjusted.Quantity per Set (pieces) 1 Material (Grip) Brass Type Precision screwdriver Tip Shape Unpinned
- ESCO Φ1.0mm Precision pin extractorTip Width (mm) 1.0 Overall Length (mm) 85from S$86.99Min. 6 days
- ESCO Φ0.8mm Precision pin extractorTip Width (mm) 0.8 Overall Length (mm) 85from S$86.99Min. 6 days
- ESCO Pin PullerMouth depth (mm) 2.4 Dimension (mm) 65×25×25 Material plasticfrom S$46.99Min. 6 days
- ESCO 2.0m Major band for armsYou can store the tape measure with the touch of a buttonWidth (mm) 13 Overall Length (m) 2from S$49.99Min. 6 days
- ESCO 10-30mm Spring pin pliersPliers for removing the spring of a bracelet type watch belt.Jaw Opening (mm) 10~30 Overall Length (mm) 95 Tip Size (mm) Φ1.65×25from S$589.90Min. 6 days
- ESCO [For EA519SV-1] Φ0.8mm spare pointTip Diameter (Φmm) 0.8 Overall Length (mm) 31from S$14.99Min. 6 days
- ESCO [For EA519SV-1] 3.0mm spare pointTip Diameter (Φmm) 3 Overall Length (mm) 32from S$19.99Min. 6 days
- ESCO 5-piece set Precision pin extractor setWith spare bits for each size (3).Mass (g) 161 (including case) Overall Length (mm) 85from S$499.90Min. 6 days
- ESCO Watch case cushionCan be washed with soapy waterMass (g) 60 Outer Diameter (Φmm) 80 Material Case: Plastic, Cushion: Siliconfrom S$229.90Min. 6 days
- ESCO Watch Backplate OpenerPlease use it to remove the back cover of the waterproof watch.Overall Length (mm) 270 Mass (g) 312 Set Contents 4 types of chucks (3 each) Esco Part No. EA519WE-3A Applicable Range (mm) Φ18~62from S$589.90Min. 4 days
- ESCO [For EA519SV-20] Φ1.65mm spare forkMaterial Steel Tip Size (mm) Φ1.65×24from S$68.99Min. 6 days
- ESCO Φ0.9mm Precision pin extractorTip Width (mm) 0.9 Overall Length (mm) 85from S$86.99Min. 6 days
- ESCO 105mm Clock gauge Needle pulling tweezersMaterial Nickel steel Shape Special Dimension (mm) Tip width: 12, total length: 105from S$149.90Min. 6 days
- ESCO [For EA519SV-20] Φ 1.4mm spare forkMaterial Steel Tip Size (mm) Φ1.40×24from S$68.99Min. 6 days
- ESCO [For EA519WA-51] Additional cushionMaterial Silicon Dimension (mm) Φ40from S$18.99Min. 6 days
- ESCO Φ0.7mm Precision pin extractorTip Width (mm) 0.7 Overall Length (mm) 85from S$86.99Min. 6 days
- ESCO Φ1.2mm Precision pin extractorTip Width (mm) 1.2 Overall Length (mm) 85from S$86.99Min. 6 days
- ESCO [For EA519W-11] Hold jaw (20-22mm)Reversible case for fixing the openingDimension (mm) 20~22Discontinued