Pickup Tools / Pick Hooks
A pick-up tool is a tool used to pick up small parts and lift them by catching them. Items with a magnet at the tip can be picked up by attaching small screws or nuts that have fallen out of reach. There are 4 types of nails that can be removed and a type that can be replaced, and it is possible to catch even those that are not magnetic or rounded. Items used in factories and workshops that handle small parts. There are various types such as those that can bend freely and those that have LED lights, and you can choose the type depending on the site you use.
- MonotaRO Hook Pick SetFor attaching / detaching O-rings / springs and positioning small parts. * Do not use for anything other than its intended purpose.Handle Length (mm) About 67 Overall Length (mm) About 140 Mass (g) About 120 Shape Direct type, L type, hook type, variant Material (Grip) PP Shank Diameter (Φmm) About 3 Material (Shaft) Chrome vanadium
- KURE Engineering Magnetic fingerWith a strong magnet, you can work with parts such as iron bolts, nuts, and nails adsorbed to your fingertips. Not only does it prevent parts from falling, it also greatly improves work in narrow or hard-to-reach areas. It is also ideal for picking up parts that have been dropped in a narrow gap.... Read MoreDimensions (H x W x D) (mm) 135×75×8 Mass (g) 9
- MonotaRO Pick toolEasy work even in narrow places that are out of reach. For attaching and detaching O-rings and springs, and positioning small and small parts. For removing dust and removing hoses. * Do not use for anything other than its intended purpose.Material (Grip) PP/TPR Overall Length (mm) 160 Shank Diameter (Φmm) 3.5 Material (Shaft) Chrome vanadium
- SSPOWER Pick Tool SetFor fine adjustment of fine parts and screws. For attaching / detaching gears / O-rings / springs. For positioning, rust, deburring, soldering, and adhesion. Made of rust-resistant stainless steel. For processing models, crafts, paintings, ornaments, electronics, etc.Material (Grip) PP/TPR Overall Length (mm) About 155 Shank Diameter (Φmm) 3 Material (Shaft) Stainless steel (equivalent to SUS420J2) Shape Direct type, L type, hook type, variant Handle Length (mm) About 78 Mass (g) 100
- ANEX 3 flexible catchesWith 3 claws, precision parts and machine screws can be caught firmly. Great success in places that are out of reach and out of reach! Places that are out of reach, places that cannot be reached, places that cannot be usedPerformance (Catch) Lightweight parts, etc.
- ANEX Ultra Strong Magnetic Type Screw CatchUses a super strong magnet. Does not drop the screw even if you touch it. It can be attached to the driver with one touch.Diameter (Φmm) 14.5 Overall Length (mm) 16
- PB SWISS TOOLS Pick toolKnurling is applied to the base of the shaft. The tip is rounded compared to other companies, and it is devised so that the object is not easily scratched.
- ANEX Mug catchThe driver can easily attach a magnet! The magnetic force can be increased. Catch long screws firmly. You can work with one hand.Overall Length (mm) 48 Shaft Length (mm) 24 Handle Diameter (Φmm) 20 Material Polyethylene (PE) magnet Mass (g) 39 Trusco Part No. 469-7642
- JTC Plastic pick tool setUsed to remove O-rings and seals that are hard to scratch with plastic.RoHS directive (corresponding to 10 substances) Correspondence
- trad Magnet pickup (long)Collect all kinds of tools and small iron products with strong magnetic force! Easy release by pulling the lever!Mass (g) 610 Magnet Holding Force 4KGS/39N Dimensions (H x W x D) (mm) 680 (pattern length 600) x 100 x 93
- KTC Connector terminal toolA dedicated tool that is easy to handle and can be easily removed. You can easily work even in narrow places where you cannot reach. It can be removed without damaging the parts.Dimension L (mm) 150 Dimension d (mm) 4 Mass (g) 40 Dimension l (mm) 65
- ANEX Telescopic pickup toolUse magnets to catch places that are out of reach, inaccessible, or unusable! Also for removing anchor cones!Method Magnet type Overall Length (mm) 145~560 Magnetic Attraction Force (g) About 450
- PB SWISS TOOLS Pick tool setKnurling is applied to the base of the shaft. The tip is rounded compared to other companies, and it is devised so that the object is not easily scratched.Trusco Part No. 829-0363 Mass (g) 87 Set Contents Pick tool, 7675/7676/7678/7679
- SSPOWER Pick toolMade of rust-resistant stainless steel. For fine adjustment of precision parts and screws, attachment / detachment of gears / O-rings / springs, etc.Overall Length (mm) 150
- SUNFLAG (SHINKI MFG) Benri(Easy) CatchIt can be freely bent and used in places that are out of reach for collecting parts that do not work with magnetic force.Tip Diameter (mm) 10 Toe Length (mm) 50 RoHS directive (corresponding to 10 substances) Correspondence
- BIGMAN Magnet toolA long type that can be used while standing! Scattered metal is collected by magnetic force, grasped and released.Mass (g) 650 Magnet Force About 4.5kg Shape Type A
- KTC Seal pick toolA special tool for removing seals from disc brakes. R-shaped tip that is not easily scratched. The rounded tip allows removal without damaging the seal or boots. The grip shape is easy to grip and the shaft length is long, so the seals and boots can be easily removed.Overall Length (mm) 187 Length (mm) 27 Mass (g) 55
- Strong Tool Precision multi-catch flexibleWhen you press the push button, three claws will come out from the tip. It is convenient for picking up falling objects in automobile engine rooms, narrow spaces, and gaps.Number of Teeth 3 Shank Diameter (Φmm) 9
- M&M Flexible pickup toolFlexible type. It can be bent freely! It catches even narrow and inaccessible places!Specification 4 nails Dimension (mm) 930from S$13.99Min. 2 days
- BIGMAN Magnet ToolQuick release with one action. Handy type that is convenient to carry.Shape Type A Magnet Force About 4.5kg Mass (g) 621
- ENGINEER Pickup ToolEven ball-shaped parts that are difficult to grasp with tweezers can be securely grasped with the four claws at the tip.
- Park Tool Picking Tool SetA set of picking tools that can be conveniently used in various situations such as removing bearing seals, O-rings, and springs. The shaft made tough by heat treatment has three types of tip shapes: straight, 90 ° C bend, and hook, and each grip end has a strong magnet.Specification With magnet Overall Length (mm) 165from S$73.99Min. 2 days
- SOROAD LED telescopic pickup toolStrong magnet at the tip & rear! Equipped with high-brightness LED made in Japan! Telescopic & flexible shaft! Easy to operate with one touch! It is convenient for taking out parts that have fallen in a narrow place that is out of reach. Since it has an LED light, it can be seen well even... Read MoreRange of Length Adjustment 175~550 LED Life (Hours) 50000 Illuminance (Lux) 50cm ・ About 800 Continuous Lighting Time (hours) 6-9 (depends on battery) Mass (g) About 114 Material Body: Aluminum, Shaft: Iron Suitable Battery Coin cell battery (LR44 x 4) Magnet Force Tip: 2.5kg, rear: 3.2kg Dimension (mm) Φ21×175from S$32.99Min. 2 days
- Pro-Auto Super slim pickup toolThe 3.9 mm shaft that can be bent and held freely picks up bolts, nuts, tools, and parts that have fallen in narrow and deep places. About 100g can be lifted at the center of the object.Overall Length (mm) 480 Mass (g) 33
- SUNFLAG (SHINKI MFG) Pickup toolIt catches any shape firmly and can reach narrow places. Convenient for collecting extremely small screws and minute parts! For repair and assembly of precision equipment and boards.Dimension (mm) (Maximum spread) 22 Overall Length (mm) 115 Mass (g) 20 Trusco Part No. 776-8591 RoHS directive (corresponding to 10 substances) Correspondence
- KTC Connector tool setA dedicated tool that is easy to handle and can be easily removed. You can easily work even in narrow places where you cannot reach. It can be removed without damaging the parts.Mass (g) 300 Overall Length (mm) 300(ECC-1R、2R、3R) 150(ECC-1T、2T、3T) Trusco Part No. 807-0163
- ESCO Gasket Hooks, Flexible, 3 Pieces/SetSet Contents EA566AG-21、EA566AG-22、EA566AG-23 Esco Part No. EA566AG-200from S$149.90Min. 2 days
- M&M FLEX pickup tool Magnet typeFlexible type that can be bent freely. In a narrow / unreachable place.Overall Length (mm) 460
- SIGNET Pen type magnetic toolA small pen-type pickup tool. It comes with a clip so it is convenient to carry.Pick up 1.7kg Tip Diameter (mm) 11 Overall Length (mm) 130~630
- PB SWISS TOOLS Pick tool set (with roll case)Knurling is applied to the base of the shaft. The tip is rounded compared to other companies, and it is devised so that the object is not easily scratched.Mass (g) 144
- ESCO 80cm Easy-ReachUsed for replacing light bulbs and cleaning filth. The opening width can be switched in 2 steps by operating the lever.Esco Part No. EA340X-80 Mass (g) 300 Material Handle: Aluminum, Tip: Steel Overall Length (mm) 900 Maximum Jaw Opening (mm) 75
- TRUSCO Mini pick hook setA mini set of hook tools. It can be used for various tasks such as removing dust and pulling out hoses.Overall Length (mm) 150 Quantity per Set (pieces) 4 Trusco Part No. 799-2823 Shaft Length (mm) 80 Mass (g) 86 Material (Grip) Resin Type Set productfrom S$19.99Min. 2 days
- SIGNET Magnetic pickup toolThe shaft is made of stainless steel and is very sturdy. The grip is a comfortable PVC cover. With clip.from S$29.99Min. 2 days
- ESCO 100cm Easy ReachUsed for replacing light bulbs and cleaning filth.Esco Part No. EA340X-100 Material (Pattern) Aluminum, (tip) steel Overall Length (mm) 1000from S$159.90Min. 2 days
- JTC 8PCS oil seal hook setConvenient for removing O-rings and seals !! ・ 8-piece setOverall Length (mm) 220、155 RoHS directive (corresponding to 10 substances) Correspondencefrom S$58.99Min. 2 days
- SOROAD Telescopic Inspection Mirror with LEDFor inspection work in inaccessible places and dark places that can be seen perfectly even in the dark or narrow! You can work while illuminating the inspection area with a mirror with an LED light that can be expanded and contracted vertically and horizontally. Since the mirror angle can be adju... Read MoreDimensions (H x W x D) (mm) 283×52×20 Range of Length Adjustment About 283-870 LED Life (Hours) About 30000 Mass (g) About 85 Suitable Battery Coin cell battery (2032-3V x 2) Size (mm) Mirror part: 65 × 43from S$22.99Min. 2 days
- ESCO 4.4x180mm + packing hook (flexible)Overall Length (mm) 180 (Spiral 8) Shank Diameter (Φmm) 2.4 Diameter (Φmm) 4.4 (spiral) Esco Part No. EA566AG-20from S$49.99Min. 2 days