Rebar Cutters
Other Related Pages
- HIT Up type rebar cutter with universal benderReinforcing bars up to 13 mm can be cut and bent. When bending, the handle direction is from bottom to top. For cutting and bending reinforcing bars.Cutting Capacity (mm) 13 Overall Length (mm) 1070 Mass (g) 10500from S$559.90Min. 4 days
- ENERPAC Enapak manual cutter with built-in hydraulic pumpIt is a single-acting spring return type. It has a built-in hydraulic pump. Easy to operate with guillotine cutting. The receiving blade side can be opened with a simple operation. * Please read the instruction manual for safety when using.Maximum Operating Pressure (MPa) 70 Specification ISO9001 certified factory Material Steelfrom S$2,799.00Min. 32 days
- HIT Hoop Iron CutterIt can easily cut steel straps that cannot be cut with conventional steel strap cutters. Ideal for cutting iron plates, tinplates, baling hoops, and other steel straps for packing.from S$58.99Min. 2 days
- TRUSCO Band iron cutterThe blade angle is easy to insert into the narrow gap of the band and has good workability. Ideal for cutting iron plates, tin plates, bering hoops, packing strips, and polypropylene bands. Ideal for cutting iron plates for packing such as iron plates, tin plates, and bering hoops. * When cutting... Read More
- MCC Full screw cutterA lightweight, power-free manual tool that can be used anywhere. The cut end is clean without crushing threads or burrs, so the cut bolt can be used as it is. Spare blade typefrom S$339.90Min. 2 days
- Miki Giken Tile Cutter B TypeOverall Length (mm) About 200 Specification With cemented carbide
- MCC Rebar cutterDesigned with an emphasis on stability, sharpness, ease of use, and durability.Dimensions, Width W x Height H x Depth D (mm) 150×766×116 Mass (kg) 4 Material Special steelfrom S$219.90Min. 3 days
- MCC Rebar cutterDesigned with an emphasis on stability, sharpness, ease of use, and durability. Stable malleable cast iron base steel pipe handle, The special steel blade, which has both sharpness and durability, makes work efficiency much easier and faster. Material to be cut / Steel bar for reinforced concrete... Read Morefrom S$399.90Min. 4 days
- HIT Obi iron cutter sliding strikerThe cutting edge can be smoothly inserted by hitting the tightly tightened iron band with a striker. You can easily cut even iron strips that cannot be cut with conventional iron strip cutters. The handle expands and contracts. Ideal for cutting iron plates for packing such as iron plates, tin pl... Read MoreOverall Length (mm) 670, [When handle is extended] 726 Trusco Part No. 772-8875 Material Handle: Steel, Blade: Special steel Remark Integrated typefrom S$439.90Min. 5 days
- HIT Medium size iron cutterA spare blade for SS450.RoHS directive (corresponding to 10 substances) Correspondence Suitable Model SC450from S$98.99Min. 6 days
- TRUSCO Spare blade for band cutterThe blade angle is easy to insert into the narrow gap of the band and has good workability. Ideal for cutting iron plates, tin plates, bering hoops, packing strips, and polypropylene bands. Ideal for cutting iron plates for packing such as iron plates, tin plates, and bering hoops. * When cutting... Read MoreOverall Length (mm) 460 Trusco Part No. 818-6962 Mass (kg) 0.4 Suitable Model TSSC-460
- HIT Rebar cutter with universal benderThe hit universal rebar cutter with bender is an excellent model with both cutting ability and bender function (bending process). Since the pipe diameter of the handle is large, there is little deflection and it is easy to cut.Cutting Capacity (mm) (Deformed bar) D10 ・ D13, (Bar) 10 ・ 13 Trusco Part No. 254-2111 Overall Length (mm) 1070 Mass (kg) 10.5from S$559.90Min. 6 days
- JEFCOM (DENSAN) Boosting Zungiri Cutter Spare bladeA set of 2 spare blades that can be attached to the boosting power Zungiri cutter (ZCB-38M) to cut M10 Zungiri bolts. * Cannot be used as a replacement blade for the old type ZCB-38.from S$109.90Min. 3 days
- HIT Refill blade with rebar cutter universal benderReplacement blade for RC13BN and RC13BR.Cutting Capacity (mm) 13 RoHS directive (corresponding to 10 substances) Correspondence Suitable Model RC13BN、RC13BRfrom S$299.90Min. 5 days
- KNIPEX Rebar cutterIt is possible to cut workpieces up to HRC48. A special rubber is sandwiched between the joint stoppers to soften the impact during cutting. The ergonomic shape reduces work fatigue. Precise adjustment (12 steps) and readjustment are possible with eccentric bolts. By optimally adjusting the cutti... Read MoreCutting Capacity (Φmm) (HRC19)11.0、(HRC40)9.0、(HRC48)6.0 Thickness (mm) (Head) 40 Mass (g) 4110 Blade Length (mm) 44.0 Overall Length (mm) 950from S$449.90Min. 4 days
- JEFCOM (DENSAN) Boosting Zungiri Cutter Spare bladeSpare blade for boosting power cutter (ZCB-38M)from S$119.90Min. 3 days
- ESCO 11mm / 950mm rebar cutterEsco Part No. EA545KA-38 Overall Length (mm) 950 Cutting Capacity (mm) 11from S$459.90Min. 4 days
- JAPPY Full Threaded Bolt CutterA manual tool that does not damage the screw thread, does not require the trouble of removing clean cutting burrs and burrs, does not generate noise and chips, and does not require a power supply. Can be used for cutting mild steel and stainless steel (replacement blade sold separately)Mass (kg) 4.1 Overall Length (mm) 740from S$299.90Min. 3 days
- IKURA SEIKI Super bladeDimension P (mm) 16 Dimensions, Height H x Width W x Thickness t (mm) 32×26×11 Bolt M6×25from S$119.90Min. 5 days
- HIT Refill blade with rebar cutter universal benderA spare blade for RC16BR.Cutting Capacity (mm) 16 RoHS directive (corresponding to 10 substances) Correspondence Suitable Model RC16BNfrom S$389.90Min. 5 days
- JAPPY Full Threaded Screw Cutter Spare BladeFor mild steel W3 / 8 only Can be used to replace the blade of all-screw bolt cuttersMaterial (Blade) Cutting blade for mild steel materialsfrom S$89.99Min. 3 days
- JAPPY Full Threaded Screw Cutter Spare Blade SUSFor SUS W3 / 8 only Can be used to replace the blade of all-screw bolt cuttersMaterial (Blade) Stainless steel cutting bladefrom S$119.90Min. 3 days
- Mokuba Spare blade for rebar cutterSuitable Model D-5 Trusco Part No. 403-0311 Mass (kg) 1.8from S$189.90Min. 32 days
- IKURA SEIKI Hand cut 162360 ° rotating head (no load). High-speed and low-speed automatic switching. Reinforcing bar cuttingDimensions (Length L x Width W x Height H) (mm) 530 x 81 x 108 (closed)-447 (open) Specification With pressure regulating valve Mass (kg) 3.5 Maximum Cutting Capacity D16 (SD345 equivalent) Trusco Part No. 805-2640from S$1,199.00Min. 5 days
- ESCO W3 / 8 ”/ 605mm full thread cutter & puncherOverall Length (mm) 605 Esco Part No. EA545A-100from S$749.90Min. 4 days
- IKK DIAMOND hydraulic manual cutterA manual hydraulic rebar cutter that does not require a power supply. The cutter head can rotate 360 degrees and can be used even in narrow spaces. Used when cutting rebar in the fieldMaterial Plastic, iron Mass (kg) 4 Trusco Part No. 516-2815 Cutting Capacity (mm) SD345、D16Φ16Discontinued
- HIT Your Ash Douteckin CutterA hydraulic manual rebar cutter that can easily cut rebar up to 16 mm lightly. For cutting rebar.Cutting Capacity (mm) (SD345)4~16 Mass (g) 4000 Dimension (mm) L585×W80×H150 Specification Number of cutting pumping: 17 timesDiscontinued
- Sato Kiko Super boost all screw cutterAchieves epoch-making performance about 20 times (size 1 / 2.5, cutting force 8 times) compared to conventional products by the world patent "Sato's super boosting principle"! Compact, lightweight, no power supply required, and highly portable, making it ideal for work in high place... Read MoreMagnification (times) 210 Overall Length (mm) 30 Mass (g) 1.7Discontinued
- MCC Ratchet full screw cutterCompact design that can be used anywhere. Designed for cutting all screw bolts on mild steel wire, but can also cut all screw bolts on stainless steel wire. Spare blade typeTrusco Part No. 309-5592 Cutting Capacity Mild steel / W3 / 8 Mass (g) 2300 Overall Length (mm) 568Discontinued