Finishing Trowels
Other Related Pages
- K/H Silicon remover with scraperYou can remove old caulking that has adhered to tiles, etc. High quality and excellent design. It has a scraper on the other side. For caulking removal work.2018 Trusco page 7 0055 Trusco Part No. 836-9837 Material Body: ABS resin, tip: stainless steel Mass (g) 75from S$27.99Min. 3 days
- Midori Kanecho Stainless Steel Finishing Trowel 0.3It is a hard random adhesive that does not allow the back metal to be removed. Since there is no caulking part, there are no scratches on the iron plate. It can be washed with thinner (organic solvent). It can also be used for diatomaceous earth. Finishing work for mortar walls and Seni wallsWall Thickness (mm) 0.3
- MIYATANI Beginner Finishing TrowelWall Thickness (mm) 1 Height (mm) 63 Material Iron
- MIYATANI Finished bowl with oil-baked back metalIt is a strong iron with a backing. The oil-baked type is sticky, so the material is easy to stretch.
- KANESHIKA Fukuju Stainless Steel Finishing TrowelDifferent flexibility, different backing, different strength, easy to apply, stable usability !! Proof of popularity with abundant achievements and evaluation. Achieves natural "bending" not only at the tip but also on the entire surface The smooth bending of the back metal makes it eas... Read MoreWall Thickness (mm) 0.3 Material Stainless steel
- KANESHIKA Finishing TrowelFull-scale finishing iron with the conventional ski polishing process of this caulking
- Naruse Stainless steel finish universal ironSince it is made of stainless steel (SUS420J2), it does not rust, is thin, is economical, and has excellent workability. The plate thickness is 0.3 mm. Work using simple cement in a bag, gardening, civil engineering, and other plastering work. * Do not touch the iron side. Do not drop it.Wall Thickness (mm) 0.3
- INOUE (Inouekougu) Plastic Finishing TrowelThe compact handle makes it ideal for detailed work. In addition, there is a dent in the handle so that the upper part of the iron part is bent. A sponge is attached to the handle, so it fits in your hand and you don't get tired easily.RoHS directive (corresponding to 10 substances) Correspondencefrom S$7.89Min. 2 days
- Naruse Oil-finished ironAfter quenching the special steel, it is not as hard as main firing because it is tempered at about 350 ° C, but the steel is sticky. Finishing and painting work on narrow areas such as inner and outer walls.
- Arrow Line Kogyo Stainless Steel Finishing Trowel 0.3mmI can't remove the back metal !! Hard random adhesion. It will not come off even if it is soaked in an organic solvent (thinners) and washed !! Adhesive with "adhesive instead of welding" and a new material of interest. Outstanding durability !! The force applied to the iron plate i... Read MoreWall Thickness (mm) 0.3 Material Stainless steel
- Kanemitsu Dust finisher* Stainless steel has a round shape and a white pattern.Wall Thickness (mm) 0.7
- Arrow Line Kogyo Hon-yaki universal bowl 0.5mmSince the tip is shaped like a sword tip, it is ideal for corners and other corners. Can be washed with thinners (organic solvent). The trowel and back metal are glued together with a high-quality adhesive that replaces welding. The back metal width is processed in a well-balanced manner, and the... Read MoreSpecification Hard random contact Material (Handle) Middle neck Wall Thickness (mm) 0.5from S$39.99Min. 2 days
- Kakuri Stainless plastererIt is easy to use because it is well soiled. Made of stainless steel, it does not rust easily. Kneading clay wall, cement wall, fiber wall, etc.2018 Trusco page 7 0055 Material Buttock: stainless steel
- MIYATANI Tiger Hon-yaki clay finishIt is strong and easy to use. It has excellent water resistance, chemical resistance, oil resistance, and weather resistance, and exhibits outstanding durability. A back metal with less distortion and twist.Specification Caulking typefrom S$58.99Min. 2 days
- Midori Kanecho Finishing Trowel PetitFor plumbing and equipment companiesOverall Length (mm) 120from S$16.99Min. 2 days
- KANESHIKA Shika-Emon Finishing TrowelIdeal for applying mortar in general, finishing details, and polishing. It is rust-resistant and easy to maintain. ・ The wall soil is slippery and easy to apply. Finishing of fine parts Gloss after rough finishingThickness (mm) 0.5from S$27.99Min. 2 days
- MIYATANI Buffalo stainless steel finish 0.3mmThe iron used by all sophisticated and genuine craftsmenThickness (mm) 0.3from S$24.99Min. 2 days
- Ioroi Seisakusho Mambo Stainless Tendon-anGently fits for repair painting and wave elimination. A new adhesive finish that meets the demands of craftsmen and the times.Wall Thickness (mm) 0.5from S$18.99Min. 2 days
- MIYATANI Buffalo stainless steel finish 0.5mmThe iron used by all sophisticated and genuine craftsmenThickness (mm) 0.5from S$22.99Min. 2 days
- Ioroi Seisakusho Mambo stainless steel finishGently fits for repair painting and wave elimination. A new adhesive finish that meets the demands of craftsmen and the times.Wall Thickness (mm) 0.3from S$16.99Min. 4 days
- Ioroi Seisakusho Penguin stainless steel finishA light and easy-to-use professional trowel that suppresses deformation due to wear and distortion due to use. It has excellent workability and suppleness.
- Midori Kanecho Plastic Fitting Finishing TrowelA plastic iron that is ideal for cement and fiber walls. The spine bends and the spring effect prevents distortion even when used for a long time. Finish coating work for cement, Seni wall, etc.Wall Thickness (mm) 1.0 Mass (g) 80 Length (mm) 60 Material Iron plate: Plastic Pattern: Wood Dimensions (mm) 180 Height (mm) 60 Width (mm) 180
- Aka-Kanecho Plastic tipEven beginners can easily apply it cleanly. Made of plastic and easy to clean. You can efficiently perform finish coating over a large area. Even beginners can easily apply it cleanly. Smearing wall material. * Please use the iron that suits your work location. * Do not use if the handle or iron ... Read MoreMaterial Iron plate: Plastic Material (Handle) Wood
- Ioroi Seisakusho PenguinsA light and easy-to-use professional trowel that suppresses deformation due to wear and distortion due to use. It has excellent workability and suppleness.from S$24.99Min. 4 days
- Arrow Line Kogyo Stainless steel finish 0.2mmUsed for walls, narrow places, and small places. Can be washed with thinners (organic solvent). The trowel and back metal are glued together with a high-quality adhesive that replaces welding. The back metal width is processed in a well-balanced manner, and the force applied to the trowel plate i... Read MoreWall Thickness (mm) 0.2 Material (Handle) Middle neck
- Cha-Kanecho Finishing iron for wallBecause it is thin hardened steel, it is light, elastic, smooth and beautiful. Welding is performed to increase the strength, and peeling caused by adhesives is eliminated, so it is inexpensive and can be used for a long time with peace of mind. Finishing coating work on the wall.Material Iron plate: Hardened steel Pattern: Woodfrom S$13.99Min. 2 days
- Arrow Line Kogyo Stainless top end 0.5mmUsed to level the top of the foundation of a building. Can be washed with thinners (organic solvent). The trowel and back metal are glued together with a high-quality adhesive that replaces welding. The back metal width is processed in a well-balanced manner, and the force applied to the trowel p... Read MoreMass (g) 130 Material (Handle) Middle neck Wall Thickness (mm) 0.5 Height (mm) 60 Width (mm) 145
- Midori Kanecho Stainless steel finish tip TenbagoteIt is a hard random adhesive that does not allow the back metal to be removed. A rounded tip type that makes it difficult to make streaks on the surface of the mortar. Can be washed with thinners (organic solvent). Finishing work on the upper part of the foundation of the building.Dimensions (mm) 148 Wall Thickness (mm) 0.3from S$22.99Min. 2 days
- Arrow Line Kogyo Petit Trowel 120mm StainlessIt can work efficiently in narrow spaces and is ideal for finishing and polishing work. Can be washed with thinners (organic solvent). The trowel and back metal are glued together with a high-quality adhesive that replaces welding. The back metal width is processed in a well-balanced manner, and ... Read MoreWall Thickness (mm) 0.5 Width (mm) 120 Height (mm) 55 Mass (g) 65 Material (Handle) Middle neck
- Kincho Finishing collar Sten 0.3 Black painted corner patternIt is a finish iron for professionals with a black-painted square pattern specification that gives it a luxurious feel, is thin, and has outstanding durability. Hard random adhesion makes it durable against organic solvents. Due to the unique shape of the back metal, the iron plate is constantly ... Read MoreWall Thickness (mm) 3 Material (Handle) Woodfrom S$29.99Min. 3 days
- Ioroi Seisakusho Penguin stainless steel finishA light and easy-to-use professional trowel that suppresses deformation due to wear and distortion due to use. It has excellent workability and suppleness.from S$35.99Min. 17 days
- Arrow Line Kogyo Stainless steel finish 0.5It is used for walls, narrow places, and small places. Can be washed with thinners (organic solvent). The trowel and back metal are glued together with a high-quality adhesive that replaces welding. The back metal width is processed in a well-balanced manner, and the force applied to the trowel p... Read MoreMaterial (Handle) Middle neck Height (mm) 60 Wall Thickness (mm) 0.5
- Katei kagaku kogyo Easy finishA light and easy-to-apply plastic finishing iron for plasterers. Beautiful finish without leaving iron marks. Please use for plaster, juraku, and finishing of fiber walls. Finishing plaster, textile walls, and juraku walls.Dimensions, Height x Width x Thickness (mm) 250×140×30 Specification Plastic trowel
- Midori Kanecho Entrance corner holderIt is a trowel that is processed so that the corners and corners of the room can be easily painted. You can easily handle difficult corners. Painting in the corner, finishing painting. * Please use the iron that suits your work location. * Do not use if the handle or iron is loose. * Please wash ... Read MoreDimension (mm) 80×50 Material (Handle) Woodfrom S$26.99Min. 2 days
- Kubala Stainless steel 270X130mm PS handleMade of stainless steel, it is resistant to rust and is an acid-resistant iron that allows quick and wide-ranging coating work at once. The ergonomic shape allows you to work comfortably. The plate thickness is 0.7 mm. Painting work such as plaster and mortar.Trusco Part No. 855-7119 Mass (g) 269 2018 Trusco page 7 0054
- Midori Kanecho Out corner holderIt is a trowel that is processed so that the corners and corners of the room can be easily painted. You can easily handle difficult corners. It is a trowel that is processed so that the corners and corners of the room can be easily painted. You can easily handle difficult corners. Painting the ou... Read MoreDimension (mm) 80×50 Material (Handle) Woodfrom S$26.99Min. 3 days