Other Trowels
Other Related Pages
- Aka-Kanecho Brick Trowel 5mm EyesFor mortar / adhesive crimping.Size (mm) 240
- Tomosada Kenki N Type Handy Grout InjectorIt is also safe to look up with a pair of measures to prevent spills from leaking to your hand. It can be operated quickly and accurately, and has a beautiful finish. You can choose the tip shape according to the construction site. Filling the gap with mortar (injection-press fitting). Filling wi... Read MoreOuter Diameter (Φmm) 61 (cylindrical)
- Nippon Plaster Uma-Nurela ironUmaku Nureru is easier to apply. Carpenter, interior decoration, remodeling, painting, plastering. Umaku Nureru trowel. * It may be deformed when exposed to heat or shock. * Since the material is plastic, it is not suitable for mortar mixed with coarse aggregate.Trusco Part No. 361-2791 Mass (g) 125 Material For hard plastic Height (mm) 60 Width (mm) 60 Length (mm) 220
- No Brand Garden DIY setA set of trowels and toro boats required for block and brickwork. Since the iron itself has an angle that makes the progress method float, even ordinary people can obtain a beautiful finish without the need for skill. A head-of-state type iron that is easy to grip. The brick iron is ideal for cor... Read MoreDimension (mm) (Torofune) Outer size 530 x 340 x 160
- iHelp Mortar squeezed bagPlease cut the tip to an appropriate size before use.Mass (g) 163 Dimension (mm) 560 Material Vinyl
- Aka-Kanecho Plastic Plate Square End TrowelA plastic trowel that even beginners can easily apply. Ideal for applying thin coats to base walls or as a finishing coat. Useful for plastering large areas of walls. Since it is made of plastic, it has a light repulsion when applied, and can be applied with less force. Painting and finishing pai... Read MoreWall Thickness (mm) 1 Material Iron plate: Plastic, Handle: Wood Type Square iron
- Aka-Kanecho Sunday Plasterer Home SetYou now have one tool for plastering at home. A set of iron and work gloves that is easy to use for do-it-yourself carpenters. Brick and block stacking in the vegetable garden, do-it-yourself, etc.
- YOSHIOKA Taps Narashi BowlFor smoothing the dirt floor, smoothing the berm, and holding the foundation.Material Wood pattern / iron Width (mm) 90 Height (mm) 110
- SPG (SANUKI) New Mortar GunThe three-layer piston makes it difficult for liquid to leak and moves smoothly. The piston has a three-layer structure to prevent liquid leakage. In the unlikely event of a leak, the end cap does not have an air hole, so stop here. Efficiently sucks up with little extra play. General constructio... Read MoreDimensions (mm) 508.5from S$76.99Min. 2 days
- MIYATANI QuickIt is a versatile iron that can be used quickly, such as for small, narrow and easy-to-apply areas. Easy to use because it is hardened!Material Hoyaki, wood pattern Overall Length (mm) 260 Width (mm) 50 Mass (g) 135 Length (mm) 145
- BIGMAN Plastering board for plasterersIt is a convenient product that is indispensable for plasterers. When painting the wall, place the mortar or wall material on the iron board from the Toro boat and scoop up the required amount with the iron.Dimension (mm) 420×320
- Katei kagaku kogyo PC Plasterer Small HandleA large coating iron for textile walls and Juraku walls. Light and easy to apply. For fiber walls and Juraku wallsDimensions, Height x Width x Thickness (mm) 60×210×4 Size L Specification Simple trowel Color Yellow
- Tomosada Kenki Joint TsumarEfficient joint filling work for tiles, bricks, blocks, etc. Easy to use, comfortable and lightweight. Two types of thick and narrow nozzles can be used according to the application. For joint filling work of tiles, bricks, blocks, etc.Mass (kg) 1.4 Dimension (mm) 565×82×210 Trusco Part No. 851-0772 Material Steel, cylinder: resin
- Kanemitsu Blue mortar scoopColor Blue Material Steel Specification Wood patternfrom S$27.99Min. 2 days
- Midori Kanecho Hon-yaki kushime rice cakeHard random adhesion makes it difficult to remove the back metal. Can be washed with thinners (organic solvent). Combing and patterning work for tile construction.Material Iron plate: Hardened steel Pattern: Wood Width (mm) 240 Dimensions (mm) 240 Wall Thickness (mm) 0.5from S$38.99Min. 2 days
- BIGMAN Plasterer iron with levelYou can measure the horizontal in two directions while painting mortar, concrete, decorative walls, bricks, blocks, etc.Mass (g) 122 Width (mm) 240 Sensitivity 0.5mm/m=0.0286°
- Arrow Line Kogyo Hon-yaki kushime rice cakeUsed for cutting adhesive before attaching tiles. Can be washed with thinners (organic solvent). The trowel and back metal are glued together with a high-quality adhesive that replaces welding. The back metal width is processed in a well-balanced manner, and the force applied to the trowel plate ... Read MoreWall Thickness (mm) 0.5 Material Mortarboard: Hardened steel Handle: Wood Material (Handle) Middle neckfrom S$39.99Min. 2 days
- Kanemitsu Magnesium Iron (Beta)Length (mm) 400 Type magnesium Material magnesiumfrom S$119.90Min. 2 days
- Midori Kanecho Tefric Hirameji Black PatternDue to the special fluororesin processing, it is hard to get dirty and easy to clean. Ideal for painting and pressing joints on bricks and tiles. It has excellent non-adhesiveness and abrasion resistance due to the special resin fluorine processing. The coating repels water and is resistant to ru... Read MoreMaterial Iron plate: Iron, Pattern: Wood
- MIYATANI Stencil eye trowel + 10 mm eye + (corner)It is used to make a step on tile bonds and mortar with a trowel to improve adhesion. For combing tiles, bonds, mortar, etc.Width (mm) Eye width: 10 Material Wooden/iron/stainlessfrom S$46.99Min. 2 days
- Midori Kanecho Tefric Yanagiba Trowel Black HandleDue to the special fluororesin processing, it is hard to get dirty and easy to clean. Ideal for painting and patterning in narrow spaces and details. It has excellent non-adhesiveness and abrasion resistance due to the special resin fluorine processing. The coating repels water and is resistant t... Read MoreMaterial Iron plate: Iron, Pattern: Wood
- Midori Kanecho MockonYou can cover two types of trowels of different sizes with this one. A trowel for filling holes after removing the P-con that remains during formwork work. Ideal for finishing decorative wood. * Do not use for any other purpose. * Please wash the used tools with water immediately after finishing ... Read MoreDiameter (Φmm) 21、24from S$48.99Min. 2 days
- BIGMAN Medium outer round surface pullerFor the corner of the wallStirring Blade Dimensions (mm) 35 Mass (g) 245 Blade Length (mm) 155
- BIGMAN Power mortar dough trowelHandle and back metal screw fastening Good unevenness removal Long lifeMass (g) 354 Dimension (mm) 400
- BIGMAN Mortar squeezed bagFor single-use mortar squeezing You can freely make the squeezing opening size by cutting the tip. Made of soft and durable vinyl tarpaulin.Mass (g) 77 Overall Length (mm) 580from S$15.99Min. 2 days
- BIGMAN Nakanai inner round surface drawingMass (g) 209 Dimension (mm) 9
- MIYATANI Stencil eye trowel + 7 mm eye + (corner)It is used to make a step on tile bonds and mortar with a trowel to improve adhesion. For combing tiles, bonds, mortar, etc.Material Wooden/iron/stainless Width (mm) Eye width: 7
- Naruse Wooden iron boardLightweight, wear-resistant and moderately slippery. Plasterer, GL, tile, gardening, landscaping, art.Thickness (mm) 4from S$44.99Min. 2 days
- Midori Kanecho Honyaki Square-Notch Trowel 20mmIt is the best comb size for large tiles. It is a comb-eyed iron of the main grill. Tile pasting Spread the mortar evenly and make a comb to make it easier to bond. You can adjust the amount of tiling mortar to the optimum amount. Combing and patterning of tile work. * Please use the iron that su... Read MoreDimension (mm) 255 Specification Comb eyes / 20mm eyes Material Iron plate: Hardened steel, Handle: Woodfrom S$46.99Min. 2 days
- Midori Kanecho Stone / tile tilesIt is used to finish the tiles that have been pasted all the way flat so that there are no bumps. It can also be used to correct tile misalignment and stone burrs. For stone and tile.Dimension (mm) About 230 × 90 × 40