Shovels
Other Related Pages
- Asaka Industrial W spiral hole digging"Presser plate" Compresses and holds the soil firmly. Reduces soil collapse during pulling. "Double spiral blade" Two spiral blades dig into the soil to improve work efficiency. The wall surface of the "two vertical cutting blades" holes can be scraped off, making it... Read MoreHandle Length (mm) 350 Overall Length (mm) 900 Mass (kg) About 1.3 Finish Melamine resin baking finish Material Steel
- RIDGID (Emerson Japan) 170 Long Handle Round Point ShovelOverall Length (mm) 1486 Trusco Part No. 495-5048 Material Cutting edge: Steel, Handle: ash Type Round typefrom S$139.90Min. 4 days
- TOMBO All stainless excavator concreteSince the cutting edge and handle are made of stainless steel (SUS304), it does not rust easily and there is little soil adhesion, so it is easy to clean. Excellent corrosion resistance, ideal for dairy, livestock, coastal areas, etc.Wall Thickness (mm) 1.5 Shovel Tip Width (mm) 185 Tip (mm) 220 Trusco Part No. 818-9255 Overall Length (mm) 910 Cutting Edge Shape Small mixed typefrom S$159.90Min. 3 days
- ESCO 180x270mm / 1050mm Shovel (All Stainless Steel)Esco Part No. EA991XB-16from S$189.90Min. 6 days
- ESCO 190x265mm / 1050mm excavator (all stainless steel)Esco Part No. EA991XB-15from S$189.90Min. 6 days
- BAHCO Non-sparking round shovelA non-magnetic, corrosion-resistant tool that does not scatter sparks. Manufactured according to international standards DIN and ISO. Certified by BAM (German Federal Materials Laboratory).Overall Length (mm) 1450 Shovel Tip Width (mm) 240 Mass (kg) 0.9 Trusco Part No. 818-3079 Material Aluminum bronze Blade Length (mm) 290from S$499.90Min. 32 days
- MonotaRO Pipe pattern excavatorIt can be used for various construction work, civil engineering, pavement, landscaping, agriculture, horticulture, etc. A standard type suitable for digging and scooping work. Water, electricity, gas construction, civil engineering, landscaping, etc. * Please do not use for any other purpose. * D... Read MoreWall Thickness (mm) 1.6 Head Length (mm) 365 Overall Length (mm) 980 Material (Head) Iron (50Mn) Material (Handle) Steel pipe
- MonotaRO Aluminum scoopMade of aluminum, it is light and does not rust. It can be used in various places such as snow removal, dairy farming, and livestock farming. Snow removal, dairy farming, livestock farming, etc. * Please do not use for any other purpose. * Do not use if there is something wrong with the tip, hand... Read MoreWall Thickness (mm) 2 Material (Head) Aluminum Material (Handle) Birch
- MonotaRO Wooden handle excavatorIt can be used for various construction work, civil engineering, pavement, landscaping, agriculture, horticulture, etc. A standard type suitable for digging and scooping work. Also, because it has a wooden pattern, the more you use it, the more it fits in your hand. Water, electricity, gas constr... Read MoreWall Thickness (mm) 1.6 Overall Length (mm) 970 Material (Head) Iron (50Mn) Material (Handle) Oak
- Asaka Industrial Kinzouhonpo ShovelThis quality that you can understand if you use it. Reliable brand gold elephant seal. The gold statue excavator, which has the oldest history in the industry, is an excellent product whose quality has been recognized by professionals.Overall Length (mm) 970
- MonotaRO Excavator portableVersatile mobile excavator that can be stored, convenient as an in-vehicle mobile phone, can be used as an excavator, hoe, pick Used for camping, outdoor activities, digging holes in home gardening, etc. * Do not use for any other purpose. * Wear gloves when using and be careful not to get your h... Read MoreIncluded Accessories Storage bag Wall Thickness (mm) 1.6 Mass (kg) 0.7 Head Width (mm) 112 Material (Head) Iron (50Mn) Material (Handle) Steel pipe Overall Length (mm) 460 (when folded: 192) Head Length (mm) 157
- MonotaRO Shovel All Stainless Steel SUS201Made of stainless steel, it is ideal for use in scenes where rust is disliked. In dairy, livestock, coastal areas, etc. where rust is disliked. * Please do not use for purposes other than the original purpose. * Do not use if there is something wrong with the tip, handle, or handle. * Be careful ... Read MoreTip Shape Square Material Stainless steel (SUS201) Wall Thickness (mm) 1.4
- MonotaRO Post hole diggersA compound excavator for digging vertical holes. Lightweight type with a fiberglass handle. For pilot hole digging work, digging work in narrow places * Do not use for anything other than its intended purposeMaterial Head: Iron (50Mn) Tip width (mm) 115 Head Length (mm) 338 Overall Length (mm) 1500 Material (Handle) Fiberglass Hole Diameter (Φmm) 120 Mass (kg) 3.5
- Asaka Industrial Gold elephant concrete shovelMass (kg) 1.4 Head thickness (mm) 1.45 Shoulder width (mm) 170 Tip width (mm) 180 Head Length (mm) 220 Trusco Part No. 382-0149 Overall Length (mm) 910 Specification JIS standard product Material (Head) Steel Material (Handle) Steel
- MonotaRO Mizobori excavatorSince the head is thinner than a normal excavator, it is ideal for working in narrow spaces and digging narrow grooves and holes. Buried work for water pipes, gas pipes, digging, etc. * Do not use for anything other than its intended purposeHandle Thickness (mm) 1.2 Mass (kg) 1.43 Head thickness (mm) 1.6 Head shoulder width (mm) 145 Head Length (mm) 293 Overall Length (mm) 970 Material Iron (50Mn)
- MonotaRO Pipe pattern mini excavatorIt can be used for various construction work, civil engineering, pavement, landscaping, agriculture, horticulture, etc. Compact type that can be widely used. Suitable for cleaning small and narrow places. Water, electricity, gas construction, civil engineering, landscaping, etc. * Please do not u... Read MoreWall Thickness (mm) 1.6 Overall Length (mm) 830 Material (Head) Iron (50Mn) Material (Handle) Steel pipe
- Asaka Industrial Golden Color Home ShovelMass (kg) 1.1 Shoulder width (mm) 167 Overall Length (mm) 815
- MonotaRO Shovel Pipe Pattern PerforatedIt can be used for various construction works, civil engineering, pavement, landscaping, agriculture, horticulture, etc. Good soil separation! Work efficiency improvement Water, electricity, gas construction, civil engineering, landscaping, etc. * Although it is shown in black in the RB13 catalog... Read MoreOverall Length (mm) 970 Head Width (mm) 255 Head Length (mm) 290 Material (Head) Iron (50Mn) Mass (kg) 1.53 Wall Thickness (mm) 1.8 Material (Handle) Steel pipe
- Asaka Industrial Grooving excavator to dig thin and deepSuitable for grooving, vertical hole digging, potato digging, etc. Made of all steel.Handle Thickness (mm) 1.2 Mass (kg) 1.7 Overall Length (mm) 1035 Tip width (mm) 125 Head shoulder width (mm) 139 Head thickness (mm) 2.1 Head Length (mm) 345 Trusco Part No. 836-9933 Material (Head) Steel Material (Handle) Steel
- Asaka Industrial Kinzouhonpo HS Hole DiggerA compound excavator (holding scoop) that is a strong ally when digging vertical holes. Gold Zojirushi Earthwork Agricultural Tools SeriesHole Diameter (Φmm) 135 Overall Length (mm) 1440 Head thickness (mm) 2.3 Head Length (mm) 240 Trusco Part No. 382-0173 Mass (kg) 4 Material Steel
- Asaka Industrial Gold Zojirushi ScoopHead thickness (mm) 1.45 Specification JIS standard product Material (Head) Steel Material (Handle) Steel
- Asaka Industrial Gold Elephant Seal A Pattern Polished Home Excavator SquareIt can be widely used for civil engineering, water, electricity, gas construction, landscaping, home gardening, etc. It is lightweight and compact, and is ideal for stirring and scooping work in narrow spaces. The wooden handle uses carefully selected oak wood that fits in your hand the more you ... Read MoreMass (kg) 1.2 Head thickness (mm) 1.45 Shoulder width (mm) 167 Tip width (mm) 180 Head Length (mm) 218 Overall Length (mm) 815 Material (Handle) Natural wood Material (Head) Steel
- Asaka Industrial "Haikan Shokunin" Shovels (Groove Digging Only)This quality that you can understand if you use it. Reliable brand gold elephant seal. The gold statue excavator, which has the oldest history in the industry, is an excellent product whose quality has been recognized by professionals.Mass (kg) 1.5 Head thickness (mm) 1.6 Tip width (mm) 140 Shoulder width (mm) 150 Head Length (mm) 292 Trusco Part No. 382-0092 Overall Length (mm) 970 Material (Handle) Steel Material (Head) Steel
- Asaka Industrial Golden elephantThe head (scooping part) uses excavator steel plate S50C equivalent, and is heat-treated for quenching (increasing strength and resistance to wear) and tempering (increasing elasticity). It has a three-sided blade for root cutting, root turning, and tree planting, enabling trapezoidal digging.Handle Thickness (mm) 1.2 Mass (kg) 1.6 Head thickness (mm) 1.7 Tip width (mm) 105 Shoulder width (mm) 232 Head Length (mm) 255 Trusco Part No. 836-9930 Overall Length (mm) 940 Material (Handle) Steel Material (Head) Steel Cutting Edge Shape Trapezoid
- Asaka Industrial Karui ExcavatorHead thickness (mm) 1.45 Head Length (mm) 255 Overall Length (mm) 915 Specification JIS standard product Material (Head) Steel Material (Handle) Steel
- Yu-Ho Pipe handle round excavator miniThe short handle makes it ideal for digging deep in narrow spaces.Shoulder width (mm) 160 Head Length (mm) 230 Overall Length (mm) 650 Mass (g) 930
- Yu-Ho Pipe handle square excavatorFor landscaping, farms, kitchen gardens, etc. Versatile standard typeMass (g) 1720 Shoulder width (mm) 230 Head Length (mm) 300 Overall Length (mm) 970
- Tombo Industry Aluminum pattern excavatorA mini excavator that is about 30% lighter than iron. For work such as digging soil.Wall Thickness (mm) 1.6 Shovel Tip Width (mm) 165 Tip Length (mm) 230 Trusco Part No. 387-2611 Overall Length (mm) 780 Mass (g) 800 Cutting Edge Shape Square
- TRUSCO Perforated excavator 970mmThere is a drain hole on the cutting edge, making it ideal for work in places with a lot of water. The soil is good. With the knurled grip, it can be gripped firmly and does not slip. The cutting edge is completely heat treated. (Quenching, tempering).Wall Thickness (mm) 1.6 Mass (kg) 1.6 Shovel Tip Width (mm) 205 Tip (mm) 295 Trusco Part No. 409-7645 Overall Length (mm) 970 Material (Blade) Excavator steel plate Material (Handle) High tensile pipe steel Cutting Edge Shape Round type
- No Brand Excavator handle with screwsReplacement parts * Please do not use for anything other than its intended purpose.Material Handle: oak Mass (g) 660 Overall Length (mm) 725 Thickness (mm) 40 Width (mm) 125
- Asaka Industrial Gold elephant seal one-touch portableIdeal for outdoor activities such as camping, and for digging, scooping, and crushing in home gardening. Three types can be used as a hoe, excavator, and pick by opening and closing the nut. Convenient for in-vehicle carrying. For outdoor activities such as camping and kitchen gardensWall Thickness (mm) (Head) 1.6, (Pick) 2.3 Length (mm) (Head) 190, (Pick) 170 Mass (kg) 1 Overall Length (mm) 690, (when folded) 490
- STS Ogre machine earth driver dedicated augerType 2 blades Overall Length (mm) 800 Suitable Model SED630Sfrom S$119.90Min. 2 days
- TRUSCO Wooden excavatorJIS standard product. I think it's strong and sharp. Greatly improved quality and durability. The handle and cutting edge are both smooth and workability is greatly improved.Overall Length (mm) 970from S$48.99Min. 2 days
- TRUSCO Aluminum Shovel Scoop TypeIt is light and does not rust. For snow removal. For livestock and dairy. Work in places with a lot of salt and water.Mass (kg) 1.2 Shape Scoop shape Trusco Part No. 254-9425 Shovel Tip Width (mm) 290×395 Overall Length (mm) 1060
- TRUSCO Aluminum excavator squareLight and does not rust. Greatly improved quality and durability. For snow removal. For livestock and dairy. Work in places with a lot of salt and water.Mass (kg) 1.2 Trusco Part No. 254-9417 Shovel Tip Width (mm) 255×300 Overall Length (mm) 970 Shape Square
- COMPAL TATAMU excavatorFor shoveling snow in front of your home entrance or garage. It is also useful for emergency snow damage troubles. Comes with a storage bag with a tip tip. For emergency loading of vehicles and shoveling snow in front of the entranceWidth (cm) (When used) about 24.5 Overall Length (cm) (When used) about 67 Trusco Part No. 819-3277 Dimensions when Folded, Width W x Depth D x Height H (mm) Approx. 245 x 315 x 64
- Tree Wooden excavatorA general excavator that can be used widely. We reduced the price without degrading the quality. Please use it from the contractor to the general household. For civil engineering, landscaping, water, electricity, gas construction, home gardening, etc.Overall Length (mm) 980
- Asaka Industrial Professional Shovel with BladeThis quality that you can understand if you use it. Reliable brand gold elephant seal. The gold statue excavator, which has the oldest history in the industry, is an excellent product whose quality has been recognized by professionals. Nemawashi and root cutting work during tree planting and tran... Read MoreHead thickness (mm) 1.6 Mass (kg) 1.8 Shoulder width (mm) 232 Head Length (mm) 292 Trusco Part No. 382-0050 Overall Length (mm) 970 Specification JIS standard product Type Round type Material (Head) Steel Material (Handle) Steel
- Tombo Industry Royal wooden pattern excavatorThe cutting edge uses excavator steel plate (S50C) and has been heat-treated for quenching and tempering. The more you use the handle, the more familiar it becomes to your hand, and we use domestic oak wood with outstanding strength. For civil engineering, pavement, landscaping, agriculture, snow... Read MoreWall Thickness (mm) 1.6 Overall Length (mm) 970 Material (Handle) Domestic oak Material (Blade) Excavator steel plate (S50C) Standard JIS standard product