It can be used for various construction work, civil engineering, pavement, landscaping, agriculture, horticulture, etc. A standard type suitable for digging and scooping work.
Water, electricity, gas construction, civil engineering, landscaping, etc.
* Please do not use for any other purpose. * D... Read More
Wall Thickness (mm) 1.6 Head Length (mm) 365 Overall Length (mm) 980 Material (Head) Iron (50Mn) Material (Handle) Steel pipe
This quality that you can understand if you use it. Reliable brand gold elephant seal. The gold statue excavator, which has the oldest history in the industry, is an excellent product whose quality has been recognized by professionals.
Mass (kg) 1.4 Head thickness (mm) 1.45 Shoulder width (mm) 170 Tip width (mm) 180 Head Length (mm) 220 Trusco Part No. 382-0149 Overall Length (mm) 910 Specification JIS standard product Material (Head) Steel Material (Handle) Steel
It can be used for various construction work, civil engineering, pavement, landscaping, agriculture, horticulture, etc. Compact type that can be widely used. Suitable for cleaning small and narrow places.
Water, electricity, gas construction, civil engineering, landscaping, etc.
* Please do not u... Read More
Wall Thickness (mm) 1.6 Overall Length (mm) 830 Material (Head) Iron (50Mn) Material (Handle) Steel pipe
It can be used for various construction works, civil engineering, pavement, landscaping, agriculture, horticulture, etc. Good soil separation! Work efficiency improvement
Water, electricity, gas construction, civil engineering, landscaping, etc.
* Although it is shown in black in the RB13 catalog... Read More
Overall Length (mm) 970 Head Width (mm) 255 Head Length (mm) 290 Material (Head) Iron (50Mn) Mass (kg) 1.53 Wall Thickness (mm) 1.8 Material (Handle) Steel pipe
This quality that you can understand if you use it. Reliable brand gold elephant seal. The gold statue excavator, which has the oldest history in the industry, is an excellent product whose quality has been recognized by professionals.
Mass (kg) 1.5 Head thickness (mm) 1.6 Tip width (mm) 140 Shoulder width (mm) 150 Head Length (mm) 292 Trusco Part No. 382-0092 Overall Length (mm) 970 Material (Handle) Steel Material (Head) Steel
The head (scooping part) uses excavator steel plate S50C equivalent, and is heat-treated for quenching (increasing strength and resistance to wear) and tempering (increasing elasticity).
It has a three-sided blade for root cutting, root turning, and tree planting, enabling trapezoidal digging.
Handle Thickness (mm) 1.2 Mass (kg) 1.6 Head thickness (mm) 1.7 Tip width (mm) 105 Shoulder width (mm) 232 Head Length (mm) 255 Trusco Part No. 836-9930 Overall Length (mm) 940 Material (Handle) Steel Material (Head) Steel Cutting Edge Shape Trapezoid
This quality that you can understand if you use it. Reliable brand gold elephant seal. The gold statue excavator, which has the oldest history in the industry, is an excellent product whose quality has been recognized by professionals.
Nemawashi and root cutting work during tree planting and tran... Read More
Head thickness (mm) 1.6 Mass (kg) 1.8 Shoulder width (mm) 232 Head Length (mm) 292 Trusco Part No. 382-0050 Overall Length (mm) 970 Specification JIS standard product Type Round type Material (Head) Steel Material (Handle) Steel
Head: Heat treatment for quenching and tempering. Melamine baking finish (dark blue color). Handle: Steel pipe (non-slip, fits in your hand).
A slightly smaller standard product, a versatile type suitable for digging and scooping work
Overall Length (mm) 945 Material (Handle) Steel Material (Head) Steel
A pipe handle with excellent durability. It is a baking finish. The cutting edge is completely heat-treated (quenched, tempered).
For civil engineering, for landscaping, for gardening, for water, electricity, and gas construction
A pipe handle with excellent durability. It is a baking finish. The cutting edge is completely heat-treated (quenched, tempered).
For civil engineering, for landscaping, for gardening, for water, electricity, and gas construction
Since the total length is 650 mm, it is effective for work in narrow places such as water supply and drainage equipment construction and gas plumbers. The cutting edge is completely heat-treated (quenched, tempered). It is a baking finish. Uses a non-slip grip.
Mass (kg) 1 Wall Thickness (mm) 1.6 Shovel Tip Width (mm) 165×230 Trusco Part No. 327-2745 Overall Length (mm) 650 Type Round type
By adjusting the angle of the cutting edge with the T-shaped lever, you can perform four roles such as "digging", "scooping", "collecting", and "raising" with one tool.
By adjusting the angle of the cutting edge with the T-shaped lever, you can perform four roles such as "digging", "scooping", "collecting", and "raising" with one tool.
Ideal for digging up, scooping up, scraping, and backfilling soil
Carbon steel S45C equivalent is used for the head, and heat treatment is performed by quenching (increasing strength, increasing wear resistance) and tempering (increasing elasticity). (Double excavator)
Pilot hole digging work to dig vertical holes for erecting poles, piles, etc.
Tip Size (mm) 120×240 Overall Length (mm) 1440 Jaw Opening Width (mm) 155 Mass (kg) 4 Esco Part No. EA650BJ-23 Material (Head) Steel Material (Handle) Steel pipe Material [Hand plug] Resin (PE) Wall Thickness (mm) [Tip] 2.3
Suitable for root cutting, digging, and scooping soil in vegetable gardens. Made of all steel.
Handle Thickness (mm) 1.2 Mass (kg) 1.6 Head thickness (mm) 1.7 Head shoulder width (mm) 205 Head Length (mm) 265 Overall Length (mm) 940 Material (Head) Steel Material (Handle) Steel
Ideal for mixing concrete, soil, etc. and cleaning side ditches. Made of all steel. The head (scooping part) uses excavator steel plate S50C equivalent and is subjected to quenching and tempering heat treatment. By making the handle part of the pipe handle a streak shape, a non-slip function and ... Read More
Handle Thickness (mm) 1.2 Mass (kg) 1.3 Head thickness (mm) 1.45 Shoulder width (mm) 165 Tip width (mm) 170 Head Length (mm) 200 Overall Length (mm) 900 Material (Handle) Steel Material (Head) Steel
Since it is perforated, it is well-drained and suitable for work on clay soil.
Civil engineering, landscaping, home gardening, agriculture, etc.
Mass (kg) 1.7 Overall Length (mm) 970 Esco Part No. EA650BJ-25 Material (Handle) Steel Wall Thickness (mm) [Tip] 1.6 Dimensions, Width W x Length L (mm) [Tip] 232 x 292
Excellent durability and light pipe handle. It is a baking finish. Uses a non-slip grip. The handle also has a non-slip stripe. The cutting edge is completely heat-treated (quenched, tempered).
JIS standard product
Civil engineering, landscaping, agriculture, family gardening, etc.
Mass (kg) 1.8 Tip Size (mm) 232×292 Overall Length (mm) 970 Esco Part No. EA650BJ-11 Tip Shape Round type Material (Handle) Steel Wall Thickness (mm) [Tip] 1.6