All Category

Home Shovels

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. Golden Color Home Shovel
    Asaka Industrial Golden Color Home Shovel
    Mass (kg)  1.1  Shoulder width (mm)  167  Overall Length (mm)  815 
    Rating:
    89%
    from S$35.99
    Min. 2 days
  2. Gold Elephant Seal A Pattern Polished Home Excavator Square
    Asaka Industrial Gold Elephant Seal A Pattern Polished Home Excavator Square
    It can be widely used for civil engineering, water, electricity, gas construction, landscaping, home gardening, etc. It is lightweight and compact, and is ideal for stirring and scooping work in narrow spaces. The wooden handle uses carefully selected oak wood that fits in your hand the more you ... Read More
    Mass (kg)  1.2  Head thickness (mm)  1.45  Shoulder width (mm)  167  Tip width (mm)  180  Head Length (mm)  218  Overall Length (mm)  815  Material (Handle)  Natural wood  Material (Head)  Steel 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  3. Aluminum pattern excavator
    Tombo Industry Aluminum pattern excavator
    A mini excavator that is about 30% lighter than iron. For work such as digging soil.
    Wall Thickness (mm)  1.6  Shovel Tip Width (mm)  165  Tip Length (mm)  230  Trusco Part No.  387-2611  Overall Length (mm)  780  Mass (g)  800  Cutting Edge Shape  Square 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  4. Home Excavator Pattern No.25
    No Brand Home Excavator Pattern No.25
    Replacement parts * Please do not use for anything other than its intended purpose.
    Mass (g)  595  Width (mm)  110  Material  Oak  Height (mm)  595  Diameter (Φmm)  32 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  5. Gold Elephant Seal SP Home Excavator Square
    Asaka Industrial Gold Elephant Seal SP Home Excavator Square
    It can be widely used for civil engineering, water, electricity, gas construction, landscaping, home gardening, etc. It is lightweight and compact, and is ideal for stirring and scooping work in narrow spaces. The head (scooping part) uses excavator steel plate S50C equivalent and is subjected to... Read More
    Mass (kg)  1.25  Head thickness (mm)  1.45  Shoulder width (mm)  167  Tip width (mm)  180  Head Length (mm)  218  Overall Length (mm)  815  Material (Handle)  SUS304 (18-8) stainless steel pipe  Shape  Square  Material (Head)  Steel 
    from S$48.99
    Min. 2 days
  6. Royal Small Mixed
    Tombo Industry Royal Small Mixed
    Since it uses a heat-treated excavator steel plate, it is resistant to friction. The total length is longer than the mini excavator and the cutting edge is small, so the work is easy. Kneading of concrete etc. To Mizo Sarae.
    Mass (kg)  1.3  Wall Thickness (mm)  1.6  Shovel Tip Width (mm)  170  Tip Length (mm)  220  Trusco Part No.  360-4675  Overall Length (mm)  910  Cutting Edge Shape  Small mixture 
    from S$66.99
    Min. 2 days
  7. Gold Elephant Seal SP Home Excavator Round
    Asaka Industrial Gold Elephant Seal SP Home Excavator Round
    It can be widely used for civil engineering, water, electricity, gas construction, landscaping, home gardening, etc. It is lightweight and compact, and is ideal for digging and scooping work in narrow spaces. The head (scooping part) uses excavator steel plate S50C equivalent and is subjected to ... Read More
    Mass (kg)  1.1  Head thickness (mm)  1.45  Shoulder width (mm)  167  Head Length (mm)  222  Overall Length (mm)  815  Specification  JIS standard product  Shape  Round type  Material (Handle)  SUS304 (18-8) stainless steel pipe  Material (Head)  Steel 
    Rating:
    100%
    from S$49.99
    Min. 3 days
  8. Aluminum pattern excavator
    Tombo Industry Aluminum pattern excavator
    A mini excavator that is about 30% lighter than iron. For work such as digging soil.
    Wall Thickness (mm)  1.6  Shovel Tip Width (mm)  165  Tip Length (mm)  230  Trusco Part No.  387-2629  Overall Length (mm)  780  Mass (g)  950  Cutting Edge Shape  Round type 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  9. 241x345x755-940mm Excavator (Plastic / Extensible Pattern)
    ESCO 241x345x755-940mm Excavator (Plastic / Extensible Pattern)
    * There are two colors, blue and gray, but you cannot specify the color.
    Material  Tip, handle: plastic  Mass (g)  610  Tip Size (mm)  241×345  Overall Length (mm)  755-940 (Adjustable handle)  Esco Part No.  EA650BG-39 
    from S$48.99
    Min. 4 days
  10. Allsten home excavator
    OWL Allsten home excavator
    Rust-resistant all-stainless steel specifications
    Shape  Square  Height (mm)  80  Length (mm)  810  Width (mm)  180  Mass (g)  1100 
    from S$73.99
    Min. 3 days
  11. 200x60x450-645mm Shovel (Extendable Pattern, Made of Aluminum)
    ESCO 200x60x450-645mm Shovel (Extendable Pattern, Made of Aluminum)
    Main Unit Dimensions, Width W x Depth D x Height H (mm)  220(W)×60(D)×645(H)  Mass (g)  485 
    from S$53.99
    Min. 6 days
  12. 216x279x616-762mm  Excavator (expandable pattern, made of aluminum)
    ESCO 216x279x616-762mm Excavator (expandable pattern, made of aluminum)
    Overall Length (mm)  (When the handle is stored) 432  Tip Size (mm)  216×279  Mass (g)  522  Material  Tip: Aluminum, Handle: Plastic 
    from S$119.90
    Min. 6 days
  13. Lightweight aluminum pattern home excavator
    OWL Lightweight aluminum pattern home excavator
    Light and easy work with aluminum handle
    Height (mm)  100  Length (mm)  800 
    Rating:
    100%
    Discontinued
  14. All Stainless Home Shovel Round
    OWL All Stainless Home Shovel Round
    Lightweight and compact small round excavator. Rust-resistant all-stainless steel specifications Suitable for digging and scooping work in narrow places.
    Mass (g)  1100  Shoulder width (mm)  230  Overall Length (mm)  820 
    Discontinued
  15. Stainless scoop
    CAPTAIN STAG Stainless scoop
    Material  Stainless steel (SUS430) 
    Rating:
    97%
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction