Rakes / Bows
Other Related Pages
- Ohsho (Susa Seisakusho) Handhoe (Stainless Steel Plasterer)It can be used for kneading wall materials, cleaning field soil moats, and side ditches. Uses a color coated pipe.Dimensions of Head (mm) 175×165 RoHS directive (corresponding to 10 substances) Correspondence
- KINBOSHI American RakeUsed for mowing grass collection work Ideal for cutting grass and collecting strawMass (g) 1200 Overall Length (mm) 1560 Dimension (mm) 1560×350×85 Tip width (mm) 350 Toe Length (mm) 85
- COMPAL Ultra rakeThe large specifications improve the efficiency of scraping. It is a wooden pattern that is gentle on the hands. For sweeping fallen leaves, cleaning the garden, etc.Toe Length (mm) 170 2018 Trusco page 9 1417 Material Nail: Polypropylene (PP), Pattern: Lamin
- COMPAL Ultra Rake PIt is convenient for sweeping fallen leaves, cleaning the garden, and leveling the soil. The toes move up and down gently and flexibly on moss and garden soil. The 14-claw "elongated" type allows narrow gaps to enter. It is a durable pipe handle that is resistant to moisture. Both ends ... Read MoreToe Length (mm) 170 2018 Trusco page 9 1417
- Chikichi Kanto Joren KakuhitsuIdeal for leveling and leveling soil. For soil leveling and leveling work. Used for gravel scraping. Jolen. * Please do not use for anything other than its intended purpose. * Before use, make sure that the main body or parts are not loose or loose. * Please wear protective goggles and gloves whe... Read MoreOverall Length (mm) 900 Handle Length (mm) 920 Material (Head) Cutlery steel Length (mm) Head: 180 Tip width (mm) Head: 230 Specification With handle Material (Handle) Wood
- COMPAL Aluminum telescopic rakeIt is light and durable, has excellent durability, and does not rust with tough claws for collecting weeds such as cut weeds. Can be washed with water. It is compact and can be used for small gaps. It is convenient for storage as it can be freely lengthed according to the location and environment... Read MoreToe Length (mm) 110 Tip width (mm) 265 Mass (g) 375 Overall Length (mm) 750~1200 Number of Teeth 8 Trusco Part No. 828-9571 2018 Trusco page 9 1416
- OWL Wooden dragonfly finished productA wooden rake for leveling work. Leveling work such as soil and ground. Asphalt leveling work.Mass (g) 1500 Overall Length (mm) 1500 Tip width (mm) 660
- TOMBO Only replaceable blade for telescopic rake, tip width 600mmAluminum handle replacement blade type A replacement blade exclusively for telescopic rakes. The cutting edge is made of "beech wood" which is hard to break and has excellent wear resistance. For pavement work in narrow sites such as one-sided alternating traffic, for leveling work such... Read MoreThickness (mm) 13 Material Beech wood Height (mm) 85 Width (mm) 600 Mass (kg) 0.4 Trusco Part No. 788-5105
- COMPAL Garden plastic bamboo hawkA mix of "supple hair" and "stiff hair" is convenient for cleaning small dust, fallen leaves, and jerseys. For homes, construction sites, livestock farms, etc. With mixed hair, you can quickly collect fine dust, wet leaves, gravel, and other dust that is difficult to clean.Width x Length (mm) 110×1470 Mass (g) 690 Trusco Part No. 828-9555 2018 Trusco page 9 0202 Specification Compal Garden Plastic Bamboo Hoki
- TRUSCO Iron asphalt rakeMass (kg) 1.65 Trusco Part No. 116-3184 Overall Length (mm) 1800 Tip width (mm) 600 Height (mm) 65 Material Cutting edge: Steel, Handle: Wood
- COMPAL Until the aluminum expands and contractsThe length can be freely adjusted according to the environment and application. The elastic handle is made of light and durable aluminum alloy. It is a telescopic type that is convenient for storage and storage. For the care of kitchen gardens and gardens.2018 Trusco page 9 1417
- Tomosada Kenki Dust finishing tool Aluminum screed S typeDimensions (width W x depth D x length L) (mm) 1300×68×1500 Working width (mm) 1300 Trusco Part No. 758-3711 Mass (kg) 1.9
- Tombo Industry Steel rakeLightweight and good workability due to the use of special steel. Work to scrape cut grass and chips.Material (Pattern) wood, (nail) steel Tip Width (mm) 305 Toe Length (mm) 90 Overall Length (mm) 1380 Mass (kg) 1 Number of Teeth 12 Trusco Part No. 177-6517
- Kinzo Jirushi 14 American rake clawsThe claw part is a 14-claw type made of steel. Ideal for cleaning and leveling work. Herbicide collection work. For leveling workMass (g) 1200 Number of Teeth 14 (books) Overall Length (mm) 1560 Head Height (mm) 90 Material (Handle) Natural wood Material (Head) Steel
- COMPAL Rake Gardener's skillTrusco Part No. 115-7882 Overall Length (mm) 1510 Toe Length (mm) 170 Number of Teeth 20 Tip width (mm) 450 Mass (g) 530
- Asaka Industrial Turf Jollen pattern 1200mm* Customers are required to wedge with an iron hammer or the like.Overall Length (mm) 1200 Mass (g) 500
- COMPAL With ganko and dirt remover clawsIt is convenient for removing dirt from plastic boats and tool boxes with hard hair tips. The brush is a hard hard specification. You can remove rust and sticky dirt with the "claw" at the tip of the brush.Mass (g) 179 Dimensions, Height x Width x Thickness (mm) 400×30×65 Trusco Part No. 828-9556 2018 Trusco page 9 0363 Color Green Material Polypropylene (PP), PVC (PVC) Specification With clawfrom S$8.99Min. 2 days
- KINBOSHI Steel RakeUsed for mowing grass collection work Ideal for cutting grass and collecting strawOverall Length (mm) 1370 Tip width (mm) 305 Toe Length (mm) 90 Mass (g) 900
- COMPAL Ultra tough rakeIt is light and durable, has excellent durability, and does not rust with tough claws for collecting weeds such as cut weeds. Can be washed with water. For a wide range of applications such as cultivation, grass collection, and soil leveling.Toe Length (mm) 110 Overall Length (mm) 1530 2018 Trusco page 9 1416
- Asaka Industrial Gold elephant weed peeler rake1 and 2 roles for weeding, collecting grass, and scraping soil! The rake part allows weeding with less resistance without removing excess soil. The corners that can be used for collecting and scraping soil are R-shaped, making it easy to weed on ridge slopes.Handle Length (mm) 1200 Toe Width (mm) 125/5 nails Overall Length (mm) 1350 Mass (g) 560 Blade Length (mm) About 135 Material (Handle) Aluminum Material (Head) Steel
- OWL Aluminum pattern American rake 14 clawsThe claws are 14 durable steel claws and the handle is a lightweight aluminum handle. For collecting grass after weeding, collecting straw, and leveling.Mass (g) 1100 Overall Length (mm) 1560 Tip width (mm) 360from S$39.99Min. 7 days
- ESCO 380mm hand rake (steel)Material (Handle) PP/TPR Esco Part No. EA650RA-22 Overall Length (mm) 380 Material Steel wire
- Asaka Industrial Agricultural window hoQuenching process Used for grass cutting workMass (kg) 1 Overall Length (mm) 1350 Head Height (mm) 180 Tip width (mm) 210 Material (Handle) Natural wood Material (Head) Steel
- Saboten Mini garden rakeA must-have for indoor gardening! Made of stainless steel and resistant to rust!Dimension (mm) 310
- MIYATANI Hakale mixed hair with elastic patternA soil brush that can be brushed vertically, horizontally, and diagonally. Haker without a sword that is convenient for brushing and cleaning the dirt floor! You can also attach your own brush (width 40 mm to 63 mm). As it is a mixed hair (horsehair, nylon) type, it is easy to use with moderate w... Read MoreHandle Length (mm) 950~1500 Bristle Length (mm) 48 Bristle Thickness (mm) 30 Overall Length (mm) (Brush) 600from S$149.90Min. 6 days
- COMPAL Garden Hawk 17 clawsThis one can be used for a wide range of purposes such as scooping, transferring, collecting, and sieving. A triangular grip that is easy to grip. For mowing grass, collecting harvests from vegetable gardens, and sieving out soil and pebbles.Overall Length (mm) 1200 Number of Teeth 17 Toe Length (mm) 220 Tip width (mm) 375 Trusco Part No. 828-9552 2018 Trusco page 9 1418 Mass (g) 930from S$29.99Min. 2 days
- Kinzo Jirushi 12 steel rake clawsThe claw part is a 12-claw type made of steel. Ideal for cleaning and leveling work. Herbicide collection work. For leveling workNumber of Teeth 12 (books) Overall Length (mm) 1430 Head Height (mm) 95 Mass (g) 955 Material (Handle) Natural wood Material (Head) Steelfrom S$27.99Min. 4 days
- Kinzo Jirushi MUJI Asphalt flat rake pattern 15004960517072562 Asphalt flat rake replacement.Overall Length (mm) 1500 Diameter (mm) 30 Mass (g) 700 Material Natural woodfrom S$29.99Min. 7 days
- Tombo Industry Kanto Joren Horn PatternIt is a wooden pattern that fits in your hand the more you use it. Kanto Joren Square A handle for the cutting edge.Mass (g) 400 Trusco Part No. 411-5694 Overall Length (mm) 900 Type Horns Material Wood
- Asaka Industrial Gold elephant Santoku Joren pattern with bracket ringDurable with carefully selected materials. Gold Zojirushi Santoku stag beetle pattern, Gold Zojirushi Santoku stag beetle pattern, Gold Zojirushi Tani oyster steel pattern, Gold Zojirushi Stenya oyster stag beetle pattern, Gold Zojirushi Santoku Jollen pattern, Gold Zojirushi Santoku Jollen steel... Read MoreMass (kg) 0.7 Overall Length (mm) 1350 Material Pattern: Natural wood / Hits: Aluminum Hand dimensions (mm) Φ30from S$24.99Min. 4 days
- MIYATANI Nylon soil brush With elastic patternSoil brush A soil brush that is convenient for pulling work and cleaning. With an elastic handle, it can be used in long or short places!Bristle Thickness (mm) 30 Bristle Length (mm) 48 Handle Length (mm) 950~1500from S$84.99Min. 7 days
- COMPAL Tammy 48It is useful for collecting grass and leaves in large dustpans around the house and in the garden all year round. It is also convenient for transporting soil and fertilizer for home gardens. For gardening from spring to autumn, for collecting grass and fallen leaves. In winter, it can be used as ... Read MoreDimensions, Width W x Depth D x Height H (mm) 480×510×85 Mass (g) 535 Trusco Part No. 828-9569 2018 Trusco page 9 0214 Specification Compal Theme 48 Material Polyethylene, aluminum alloy, etc.from S$19.99Min. 2 days
- OWL Wood pattern stainless steel board rakeThe head is made of stainless steel, which is resistant to rust and does not easily adhere to deposits. For leveling work, asphalt leveling work, and leveling work.Overall Length (mm) 1400from S$64.99Min. 4 days
- Kinzo Jirushi Kyushu type goose claw 1050 pattern togetherThe head (scraping part) is a steel four-claw type. Suitable for scraping work. Four-claw type / oval type. ・ Soil reversal work.・ Break-in work.・ Gravel work.Tip width (mm) (Head) 170 Wall Thickness (mm) (Head) 6.0 Mass (kg) 1.12 Overall Length (mm) 1050 Toe Length (mm) 120 Head Length (mm) 185 Material (Handle) Natural wood Material (Head) Steelfrom S$49.99Min. 5 days
- MIYATANI Mixed hair soil brush 600mm with elastic patternSoil brush A soil brush that is convenient for pulling work and cleaning. With an elastic handle, it can be used in long or short places! As it is a mixed hair (horsehair, nylon) type, it is easy to use with moderate water content!Overall Length (mm) (Brush) 600 Bristle Thickness (mm) 30 Bristle Length (mm) 48 Handle Length (mm) 950~1500from S$86.99Min. 7 days
- Asano Wood Plant Powerful JollenGrass cutting / soil cutting work Ideal for cleaning work at mud raising work sites.Trusco Part No. 818-9818 Material Blade: steel, handle: wood Toe Length (mm) 145 Mass (kg) 1 Overall Length (mm) 1200 Tip width (mm) 180from S$78.99Min. 6 days
- Tombo Industry Wooden rake Pattern onlyLight and durable vertebrate is used, and the metal fittings can be easily replaced with simple bolts.Trusco Part No. 327-8301 Mass (g) 950 Overall Length (mm) 1500 Material (Pattern) vertebra, (metal) steel
Filter by categories