Various Size Chisels
- EIGERTOOL Permanent Work Chisel RoundUsed when carving a wide part Depending on the thickness of the line and the size of the carvingOverall Length (mm) 170 Material Cutlery steelfrom S$43.99Min. 2 days
- EIGERTOOL Permanent Work Chisel Round CurvedSince the neck part of the blade is gently bent for shaving work in the deep part with a round squeeze blade, it is convenient to squeeze up a narrow part.Material Cutlery steel Mass (g) 80from S$46.99Min. 2 days
- EIGERTOOL Permanent Work Chisel FlatA tool used to pierce or engrave wood, stone, metal, etc. Can be scraped flat. It is often used when cutting carving marks such as round swords. You can get the effect of blurring the outline.Material Cutlery steel Overall Length (mm) 175from S$29.99Min. 5 days
- EIGERTOOL Permanent Work Chisel TriangleYou can carve thin and sharp linesMass (g) 75 Overall Length (mm) 170 Material Cutlery steel Blade Width (mm) 6from S$66.99Min. 5 days
- BIGMAN Ittoryu Small Work ChiselMake a hole to make a groove only for small workfrom S$32.99Min. 7 days
- EIGERTOOL Permanent Work Chisel KiwaConvenient carving that can not be scraped with ordinary chisels and can be used for wood carving for shaving work, suitable for decorative carving, etc. For detailed streaks and cutsMass (g) 65 Overall Length (mm) 170 Material Cutlery steel Blade Width (mm) 9from S$39.99Min. 5 days
- Densho Wood Carving ChiselFor finishing wood carving and small work. The handle is shorter than a normal chisel and the distance to the cutting edge is short, so it is suitable for detailed work. For wood carving work.Overall Length (mm) 172 Blade Size (mm) 22 Mass (g) 89 Blade type Naginata Material (Handle) Red oak Material (Blade) Yasuki Steel Blank Paper No. 2from S$39.99Min. 6 days
- Road knife industry HSS Wood Carving Chisel "Tendou" Flat BladeOnly the long-awaited high-speed props for intermediate to advanced users. It features a long and durable cutting edge. Useful for large scale engraving. A flat sword that can be used from rough carving to medium-finish carving. For three-dimensional wood carvingHandle Length (mm) 180 (elliptical entasis type) Overall Length (mm) About 250
- Road knife industry WOODY CHISEL Round KnifeIt is only convenient for making musical instruments such as handcrafted guitars and violins and for woodworking. The cutting edge of high-speed steel is strong against hard wood and has excellent blade holding. The gourd-shaped grip fits in the palm and makes it easy to apply force! It is a roun... Read MoreHandle Length (mm) 120 (gourd type) Overall Length (mm) About 190
- Road knife industry WOODY CHISEL AsamaruIt is only convenient for making musical instruments such as handcrafted guitars and violins and for woodworking. The cutting edge of high-speed steel is strong against hard wood and has excellent blade holding. The gourd-shaped grip fits in the palm and makes it easy to apply force! The cutting ... Read MoreHandle Length (mm) 120 (gourd type) Overall Length (mm) About 190from S$59.99Min. 7 days
- Yoita Riki Kogyo Seigen Craft SwordIt is a carefully selected gem with handmade techniques. A drum-shaped sculpture sword that is easy to grip and apply force. Since it uses Yasuki Steel Aogami No. 2, it has good sharpness and durability. Wood carving, prints, craftsmanship. * Please do not use for any other purpose. * Please keep... Read Morefrom S$15.99Min. 4 days
- Yoita Riki Kogyo Yoshihiro Props only cut outIt is a carefully selected gem with handmade techniques. You can use the entire blade to sharpen large surfaces and fine work with a sharp blade. Since it uses Yasuki steel blank paper, it is a chisel for work that is sharp and easy to sharpen. Wood carving, small work. * Please do not use for an... Read Morefrom S$39.99Min. 4 days
- Yoita Riki Kogyo Yoshihiro Props only KnifeIt is a carefully selected gem with handmade techniques. Used for unfolding holes. The handle is shorter than a normal chisel and the distance to the cutting edge is short, so it is suitable for detailed work. Since it uses Yasuki steel blank paper, it is a chisel for work that is sharp and easy ... Read Morefrom S$39.99Min. 4 days
- Densho Wood Carving ChiselFor fine carving and straight carving. You can work by hitting it with a katsura. The handle is shorter than a normal chisel and the distance to the cutting edge is short, so it is suitable for detailed work. For wood carving work.Overall Length (mm) 172 Blade Size (mm) 6 Mass (g) 84 Material (Handle) Red oak Material (Blade) Yasuki Steel Blank Paper No. 2 Blade type trianglefrom S$48.99Min. 6 days
- Road knife industry Chisel for Small Work Extra Shallow RoundCompared to a chisel, it has a longer tip and a stronger cutting edge, so it can be used for rough carving to medium-finish carving. The wooden handle has a constant thickness regardless of the width of the blade. It is an extremely shallow circle that is indispensable for three-dimensional model... Read MoreLength (mm) 180 (round shaft) Diameter (Φmm) Pattern: 18from S$66.99Min. 7 days
- Yoita Riki Kogyo Yoshihiro Props onlyIt is a carefully selected gem with handmade techniques. Since it uses Yasuki steel blank paper, it is a chisel for work that is sharp and easy to sharpen. Wood carving, small work. * Please do not use for any other purpose. * Please keep out of reach of children. * Because it is a blade, please ... Read More
- Densho Wood Carving ChiselFor shaving work in deep places with a round squeeze blade. Since the neck of the blade is gently bent, it is convenient to squeeze up the narrow part. You can work by hitting it with a katsura. The handle is shorter than a normal chisel and the distance to the cutting edge is short, so it is sui... Read MoreOverall Length (mm) 172 Material (Handle) Red oak Blade type Round song Material (Blade) Yasuki Steel Blank Paper No. 2from S$36.99Min. 6 days
- Road knife industry Chisel for Small Work Shallow RoundCompared to a chisel, it has a longer tip and a stronger cutting edge, so it can be used for rough carving to medium-finish carving. The wooden handle has a constant thickness regardless of the width of the blade. It is a shallow circle that is indispensable for three-dimensional modeling. Wood c... Read MoreLength (mm) 180 (round shaft) Diameter (Φmm) Pattern: 18from S$66.99Min. 7 days
- Road knife industry WOODY CHISEL TriangleIt is only convenient for making musical instruments such as handcrafted guitars and violins and for woodworking. The cutting edge of high-speed steel is strong against hard wood and has excellent blade holding. The gourd-shaped grip fits in your palm, making it easy to apply force! The cutting e... Read MoreHandle Length (mm) 120 (gourd type) Size (mm) 6 Overall Length (mm) About 190from S$59.99Min. 7 days
- Road knife industry WOODY CHISEL Flat swordIt is only convenient for making musical instruments such as handcrafted guitars and violins and for woodworking. The cutting edge of high-speed steel is strong against hard wood and has excellent blade holding. The gourd-shaped grip fits in the palm and makes it easy to apply force! The cutting ... Read MoreHandle Length (mm) 120 (gourd type) Overall Length (mm) About 190from S$59.99Min. 7 days
- Densho Wood Carving ChiselFor rough cutting work on flat surfaces. You can work by hitting it with a katsura. The handle is shorter than a normal chisel and the distance to the cutting edge is short, so it is suitable for detailed work. For wood carving work.Overall Length (mm) 172 Blade type Flat Material (Handle) Red oak Material (Blade) Yasuki Steel Blank Paper No. 2from S$29.99Min. 6 days
- Road knife industry WOODY CHISEL Outer circleIt is only convenient for making musical instruments such as handcrafted guitars and violins and for woodworking. The cutting edge of high-speed steel is strong against hard wood and has excellent blade holding. The gourd-shaped grip fits in the palm and makes it easy to apply force! The cutting ... Read MoreHandle Length (mm) 120 (gourd type) Overall Length (mm) About 190from S$59.99Min. 7 days
- Road knife industry Chisel for Small Work TriangleA triangular sword that can be used for rough carving to medium-finish carving. Wood carving, Buddha carving, Noh mask, Kamakura carving, bird carving, woodworkingHandle Length (mm) 180 (round shaft) Overall Length (mm) About 240 Diameter (Φmm) Pattern: 18from S$86.99Min. 7 days
- Road knife industry HSS Wood Carving Chisel "Tendou" Extra Shallow RoundOnly the long-awaited high-speed props for intermediate to advanced users. It features a long and durable cutting edge. Useful for large scale engraving. It is the best cutting edge for finishing thin surfaces. For three-dimensional wood carvingHandle Length (mm) 180 (elliptical entasis type) Overall Length (mm) About 250from S$55.99Min. 7 days
- Road knife industry Chisel for Small Work Flat BladeCompared to a chisel, it has a longer tip and a stronger cutting edge, so it can be used for rough carving to medium-finish carving. The wooden handle has a constant thickness regardless of the width of the blade. A flat sword is indispensable for three-dimensional modeling. Wood carving, Buddha ... Read MoreHandle Diameter (Φmm) 18 Length (mm) 180 (round shaft)from S$58.99Min. 7 days
- Road knife industry Chisel for Small Work Round BladeCompared to a chisel, it has a longer tip and a stronger cutting edge, so it can be used for rough carving to medium-finish carving. The wooden handle has a constant thickness regardless of the width of the blade. A round sword that is indispensable for three-dimensional modeling. Wood carving, B... Read MoreLength (mm) 180 (round shaft) Diameter (Φmm) Pattern: 18from S$66.99Min. 7 days
- Densho Wood Carving Chisel Outer RoundFor shaving unevenness on the outside of curved surfaces. You can work by hitting it with a katsura. The handle is shorter than a normal chisel and the distance to the cutting edge is short, so it is suitable for detailed work. For wood carving work.Overall Length (mm) 172 Blade type Outer circle Material (Handle) Red oak Material (Blade) Yasuki Steel Blank Paper No. 2from S$38.99Min. 6 days
- Densho Wood Carving ChiselFor finishing wood carving and small work. The handle is shorter than a normal chisel and the distance to the cutting edge is short, so it is suitable for detailed work. For wood carving work.Overall Length (mm) 175 Mass (g) 86 Blade Size (mm) 9 Blade type Kiwa Material (Handle) Red oak Material (Blade) Yasuki Steel Blank Paper No. 2from S$36.99Min. 6 days
- Yoita Riki Kogyo Yoshihiro Props only Flat 30mmIt is a carefully selected gem with handmade techniques. It is used to carve flat and convex parts. Since it uses Yasuki steel blank paper, it is a chisel for work that is sharp and easy to sharpen. Wood carving, small work. * Please do not use for any other purpose. * Please keep out of reach of... Read MoreBlade Width (mm) 30 Blade type Flat typefrom S$47.99Min. 4 days
- Densho Wood Carving ChiselFor rough cutting work on curved surfaces. You can work by hitting it with a katsura. The handle is shorter than a normal chisel and the distance to the cutting edge is short, so it is suitable for detailed work. For wood carving work.Overall Length (mm) 172 Material (Handle) Red oak Blade type Round Material (Blade) Yasuki Steel Blank Paper No. 2from S$35.99Min. 6 days
- Road knife industry HSS Wood Carving Chisel "Tendou" Triangular BladeOnly the long-awaited high-speed props for intermediate to advanced users. It features a long and durable cutting edge. Useful for large scale engraving. The long cutting edge makes it difficult for the handle to hit, and a V-groove is carved in the intricate part. For three-dimensional wood carvingHandle Length (mm) 180 (elliptical entasis type) Size (mm) 6 Overall Length (mm) About 250from S$55.99Min. 7 days
- Road knife industry HSS Wood Carving Chisel "Tendou" Outer Round BladeOnly the long-awaited high-speed props for intermediate to advanced users. It features a long and durable cutting edge. Useful for large scale engraving. It can be deeply carved with a long advance even in complicated places such as the side of a Buddha statue. For three-dimensional wood carvingHandle Length (mm) 180 (elliptical entasis type) Overall Length (mm) About 250from S$55.99Min. 7 days
- Road knife industry HSS Wood Carving Chisel "Tendou" Shallow Round BladeOnly the long-awaited high-speed props for intermediate to advanced users. It features a long and durable cutting edge. Useful for large scale engraving. A cutting edge that is convenient for shallow grooving and surface finishing. This is useful when carving the bottom of a shallow wooden plate.... Read MoreHandle Length (mm) 180 (elliptical entasis type) Overall Length (mm) About 250from S$55.99Min. 7 days
- Road knife industry Heiss Props only "Tendo" 9-Piece SetA set of 9 "Tendo" only for high-speed props for intermediate to advanced users. It features a long and durable cutting edge. Useful for large scale engraving. Comes with a chisel case. Wood carving in generalHandle Length (mm) 180 Overall Length (mm) About 250from S$489.90Min. 7 days
- Yoita Riki Kogyo Yoshihiro Props onlyIt is a carefully selected gem with handmade techniques. Used for scraping unevenness on the outside of curved surfaces. Since it uses Yasuki steel blank paper, it is a chisel for work that is sharp and easy to sharpen. Wood carving, small work. * Please do not use for any other purpose. * Please... Read Morefrom S$39.99Min. 4 days