Other Carving Chisels
- No Brand Carved sword rubber plateA rubber plate that is ideal for scraping with a chisel. Engraving board.Thickness (mm) 3 Width (mm) 100 Mass (g) 60 Overall Length (mm) 150
- Umebachi Ryoma Wood Material for CarvingIt is the best wood to cut with a chisel. Engraving board.Height (mm) 100 Dimension (mm) 100×150 Mass (g) 120 Length (mm) 15 Width (mm) 150from S$4.69Min. 2 days
- No Brand Baren for carving swordIt is a tool used when printing woodblocks. It can be used for prints, etc. Valen for engraving.Height (mm) 10 Mass (g) 10 Width (mm) 60 Length (mm) 60 Specification Round typefrom S$2.19Min. 2 days
- Mikisyo Hamano Hompo For grinding stone finishingDimension (mm) 150×60×20 Specification Finishing whetstonefrom S$38.99Min. 3 days
- Mikisyo Hamano Hompo Work tableThe dug wood chips do not fall from the gap and become garbage, and the work is not damaged.Dimension (mm) 385×410 Specification Non-slip matfrom S$44.99Min. 3 days
- Road knife industry Chisel Edge GuardProtects and completely covers the blade. Because it is made of PP, there is no need to worry about tearing. Since it is translucent, the cutting edge can be identified. Engraving sword storage * The size of the wooden handle varies depending on the shape and manufacturer.from S$5.39Min. 7 days
- Pearl Stone Carving Chisel Honing Stone with WellIt comes with a water reservoir, which is very convenient for sharpening a chisel. Flat, corner, round, can be sharpened smoothly. Whetstone for chisel.Length (mm) 17 Width (mm) 36 Dimension (mm) 37 × 95 × 12 For finishing. Mass (g) 80 Height (mm) 97Discontinued