Polishers
Other Related Pages
- EARTH MAN Electric polisherContinuously variable transmission, speed control by finger operation Wax with 3 pads For waxing your car to polish floors and furniture * If the attached pad / pad cover is damaged, please purchase an optional item.Current (A) 0.6 Power Input (V) 100 Frequency (Hz) 50/60 Power Consumption (W) 60 Mass (kg) About 1.6 Pad Size (Φmm) About 148 Cable Length (m) About 5 Main Unit Dimensions, Length L x Width W x Height H (mm) Approx. 280 x 148 x 195
- MonotaRO With electric polisher grip handleIt is a product that can adjust the rotation speed according to the work. Comes with a handle grip for easy work. For waxing cars * Cannot be used for foreign cars. * Please use a special buff instead of a commercially available buff. * Replace the buff as soon as possible as there is a risk of s... Read MoreIncluded Accessories 1 sponge pad, 3 towel buffs, 2 buffs Pad diameter (Φmm) 152 Dimensions (Length L x Width W x Height H) (mm) 280×148×195 Power Consumption (W) 45 Power Cable (m) 5 Rotation Speed at No Load (min-1[rpm]) 600~3500 Input Power (V) AC100 Mass (kg) About 1.7 Type Double action
- EARTH MAN Variable speed electric polisherWith a speed change dial, the speed can be adjusted according to the work. Rotation method: Single action For car / floor polishing / waxing (painting) / wiping / polishing workMass (kg) 2.3 Main Unit Dimensions, Length L x Width W x Height H (mm) 225×93×245 Rated Time (minutes) 30 Cable Length (m) 5 Frequency (Hz) 50/60 Current (A) 9.5 Rated Power Consumption (W) 900 Voltage (V) AC100 Rotation Speed at No Load (min-1[rpm]) About 600-2000 Thread Size M16
- Compact Tool Electric double action polisherUnlike single action, it is a polisher that uses eccentric (double) movement. For application work such as wax coating, the movement is similar to applying by hand, and it is a polisher that even beginners can easily use.Mass (kg) 1.87 Power Input (V) 100 Pad Size (Φmm) 123 Buff size (Φmm) 150 Rotation Speed at No Load (min-1[rpm]) 3200 Current (A) 4.5 Input (W) 430 Cable Length (m) 5 Dimensions, Width W x Height H x Length L (mm) Φ123×212×252
- Compact Tool Electric double action polisherWith a large diameter, the work of removing buffs and aurora marks on a wide surface is streamlined! Speedy application and wiping work of wax and coating agents.Mass (kg) 1.87 Power Input (V) 100 Pad Size (Φmm) 148 Dimensions, Width W x Height H x Length L (mm) 148×212×264 Buff size (Φmm) 185 Rotational Speed (min -1 [rpm]) 3200 Current (A) 4.5 Input (W) 430 Cable Length (m) 5
- Compact Tool Electric gear action polisherBuff eyes and aurora marks are hard to come out! Gear action polisher that reduces compound seizure by suppressing the generation of polishing heat!Mass (kg) 1.8 Power Input (V) 100 Pad Size (Φmm) 123 Dimensions, Width W x Height H x Length L (mm) 123×187×248 Buff size (Φmm) 150 Trusco Part No. 365-0791 Current (A) 4.5 Input (W) 430 Cable Length (m) 5 Rotational Speed (min -1 [rpm]) 500
- Compact Tool Electric polisher (single rotation)Excellent operability with low center of gravity, ultra-lightweight and compact design! Single action polisher ideal for light sheet metal!Mass (kg) 1.52 Power Input (V) 100 Pad Size (Φmm) 123 Dimensions, Width W x Length L x Height H (mm) 123Φ×257×196 Buff size (Φmm) 150 Rotation Speed 1500r.p.m Current (A) 4.5 Input 430W Cable Length (m) 5 Trusco Part No. 536-9541
- Compact Tool Electric polisherIt is an electronically controlled control type that suppresses the decrease in rotation speed even under high load, and you can easily adjust the low speed with the switch button between high speed and low speed. Low center of gravity, lightweight and compact. It is a "good balance design&q... Read MorePower Input (V) 100 Pad Size (Φmm) 148 Buff size (Φmm) 175 Mass (kg) 2.0 Trusco Part No. 365-0782 Cable Length (m) 5 Current (A) 9.5 Input (W) 900 Dimensions, Width W x Height H x Length L (mm) Φ148×220×290
- U-TOOLS (SAITAMA SEIKI) Mini polisherUsed for erasing paper after removing lumps and dust. It is also ideal for polishing narrow spaces and parts, and for polishing plastic parts. Polishing can be done in the minimum area, and the work time can be shortened.Thread Size (Pat screw diameter) 5 / 16-24UNF Mass (kg) 0.78 Bolster 1/4PT Height (mm) 105 Overall Length (mm) 205 Rotation Speed at No Load (min-1[rpm]) 3500 Air Consumption (L/min) 380 Pad Diameter (Φmm) 72 Noise Level (dB) 88from S$379.90Min. 9 days
- Tomosada Kenki Sander Polisher Escargot (Φ150)With a suction / exhaust function, you can easily work without the need for a dust collector. Polishing walls and floors. Cutting of pavement, flat board, pincolo stone, brick, refractory brick, interlock block (ILB), other stone materials, etc.Power Cable (m) 2.5 Dimension (mm) 445×230×250 Trusco Part No. 471-8917 Mass (kg) 5.2 Power Consumption (W) 660 Rated Current (A) 7 Rotation Speed at No Load (min-1[rpm]) 9000 Power Input (V) AC100 Specification Φ150 paper specificationfrom S$669.90Min. 32 days
- Compact Tool Mini Gear Sander 942GSFlow Rate (L/min) 180 Rotational Speed (min -1 [rpm]) 1800 Dimensions (Length L x Width W x Height H) (mm) 182×72×93 Orbit diamond (mm) 3.6 Mass (g) 690 Pad Size (Φmm) 72 RoHS directive (corresponding to 10 substances) Correspondencefrom S$499.90Min. 5 days
- Resiton Swing roller ECORediton Swing Roller Steel Black Skin Peeler ESR-50eCurrent (A) 10 Rotation Speed (min-1[rpm]) 5400 Power (W) 900 Power Input (V) AC100(50/60Hz) Rated Time Half an hourfrom S$1,499.00Min. 3 days
- Tomosada Kenki Sander Polisher Escargot (Φ100)With a suction / exhaust function, you can easily work without the need for a dust collector. Polishing walls and floors. Cutting of pavement, flat board, pincolo stone, brick, refractory brick, interlock block (ILB), other stone materials, etc.Power Cable (m) 2.5 Dimension (mm) 445×230×250 Power Consumption (W) 660 Rated Current (A) 7 Rotation Speed at No Load (min-1[rpm]) 9000 Power Input (V) AC100from S$689.90Min. 32 days
- MITACHI TOOLs Polishing sanderDedicated polishing machine Achieves a rotation speed of 5,000 min'during actual work Newly designed, equipped with a double-insulated motor dedicated to low speeds Long cord specifications that widen the working radius Wide cover, side handle standard attachment Paint peeling, stainless mirr... Read MoreMass (kg) 1.5 Included Accessories Disc spanner, side handle Rotational Speed (min -1 [rpm]) 7600 Shaft Length L (mm) 10 Power Input (V) Single phase 100 Power Consumption (W) 580 Shaft Diameter (Φmm) M10(1.5) Cable Length (m) 2 core 3.5 Rated Current (A) 6from S$299.90Min. 6 days
- ESCO Polisher set (1/4 ”hex shaft)A magic type polisher set for impact drivers. * The arbor shaft is for exclusive use, so do not use it for anything else. (The screws are reinforced for impact.) * When using with an impact driver, etc., be sure to suspend or cancel the work with the pad applied to the non-cutting material (polis... Read MoreMaximum Rotation Speed (min -1 [rpm]) 2000 Axis 6.35mm hexagonal axis Pad Size (Φmm) [Rubber pad] 125 x t40 (magic part 125)from S$39.99Min. 4 days
- U-TOOLS (SAITAMA SEIKI) PolisherIdeal for polishing work such as color peeling with paper, rough sharpening of putty, and polishing work with a buff attachedThread Size (Pat screw diameter) 5 / 16-24UNF Mass (kg) 1.2 Bolster 1/4PT Pad Diameter (Φmm) 123 Height (mm) 153 Overall Length (mm) 208 Rotation Speed at No Load (min-1[rpm]) 3000 Air Consumption (L/min) 450 Noise Level (dB) 86from S$399.90Min. 9 days
- SP AIR Wind Polisher 75 x 110 MmLightweight, compact, and easy to operate, it can be easily handled at car wash shops and part-time jobs at GS stands. The low center of gravity design provides excellent stability, and you can use it with confidence even on curved surfaces and edges of glass. For removing oil slicks and fogging ... Read MoreSuitable Air Pressure (MPa) 0.62 Mass (kg) 0.86 hose connection 1/4 Overall Length (mm) 117 Orbit Diameter (Φmm) 3 Trusco Part No. 541-5128 Pad Dimensions (mm) 75×110 Rotation Speed at No Load (min-1[rpm]) 9500from S$389.90Min. 6 days
- ESCO [For EA809PX-41] Sponge (soft)[For EA809PX-41] Sponge (soft) Applying abrasive to painted surface and metal surface, polishing, polishing hard resin material, polishingfrom S$18.99Min. 4 days
- ESCO [For EA809PX-41] Disc Polishing Paper[For EA809PX-41] Disc polishing paper Polishing painted and metal surfacesfrom S$18.99Min. 4 days
- ESCO [For EA809PX-41] Sponge (Medium)[For EA809PX-41] Sponge (Medium) Applying abrasives to painted and metal surfaces, polishing, polishing and polishing of hard resin materialsfrom S$18.99Min. 4 days
- Compact Tool 12V cordless polisher (single rotation)The compact and lightweight body makes it ideal for polishing headlights and narrow spaces. Single rotation with high torque and strong polishing power. Low/high speed mode can be easily switched with a switch (switching is not possible during rotation).Efficient with a spare battery. can be used... Read MoreBattery Capacity (mAh) 2000 Pad Dimension (mm) 72 Dimensions, Width W x Height H x Length L (mm) 72×150×190 AC Power Adapter (V) AC100(50/60Hz) Battery Voltage (V) DC12 AC Adapter (Rated Output) DC12 Rotational Speed (min -1 [rpm]) Low:0~2500/High:0~7500 Specification Single action Recharging Time (hours) Up to about 6from S$359.90Min. 6 days
- Prostaff Shine polish AC100VIt is an electric polisher for automobile painted surfaces that can be powered from a general household outlet. Lightweight and compact, it is easy to handle, and it achieves a professional-level finish not only for advanced users but also for beginners. By adopting a 600mA gearless motor, low vi... Read MorePower Cable (m) 10 Pad Diameter (Φmm) 152 Mass of Main Unit (g) 2280 Maximum Operating Speed (min -1 [rpm]) 3800 Rated Frequency (Hz) 50/60 Power Consumption (W) 60 Input Power (V) AC100 Included Accessories Waxing buff x 2 Finishing buff x 1
- SUNMATCH 5 inch two hand gear polisherEssentials for sanding tools Vibration reduction Stable balance Non-dust absorption type With 22PM coupler 1 year warrantyMass (kg) 1.9 Pad size (mm) 125 Length (mm) 300 Orbit diamond (mm) 5 Air Consumption (L/min) 90 Rotational Speed (min -1 [rpm]) Free: 900 Screw size [Air inlet (NPT)] 1/4 ”from S$799.90Min. 8 days
- SP AIR Angle Sander Polisher 120 °Air Consumption (m3/min) 0.66 Mass (kg) 1.2 Pad Size (Φmm) 125 (magic type) Overall Length (mm) 200 Maximum Rotation Speed (min -1 [rpm]) 2500 Thread Size 5/16-24UNF Trusco Part No. 541-4822from S$449.90Min. 6 days
- RUPES Short Neck Cordless W Action PolisherThe basic set BigFoot iBrid nano, which does not come with buffs or other consumables, has the manufacturing concept of improving work efficiency that can be experienced, and has achieved efficient construction with completely cordless mobility and double action operation. Environmental impact Th... Read MoreRotational Speed (min -1 [rpm]) 2000~5000 Orbit Diameter (Φmm) 3 Overall Length (cm) 30 (with battery pack installed) Pad Width (mm) 50 Mass of Main Unit (g) 705 (including battery)from S$899.90Min. 5 days
- RUPES Long Neck Cordless W Action PolisherThe basic set BigFoot iBrid nano, which does not come with buffs or other consumables, has the manufacturing concept of improving work efficiency that can be experienced, and has achieved efficient construction with completely cordless mobility and double action operation. Environmental impact Th... Read Morefrom S$899.90Min. 5 days
- RUPES electric double action polisherThe ergonomically designed body and head grip design are easy to handle and enable precise sanding work on body details and curved surfaces. Cutting-edge tools for professional installers, ideal for work on large surfaces such as hoods and roofs. This is an electric double action polisher with a ... Read MorePower Input (V) 100 Pad Width (mm) 150 Mass of Main Unit (kg) 2.7 Orbit Diameter (Φmm) 21 Rotational Speed (min -1 [rpm]) 3000~4500 Overall Length (mm) 420from S$899.90Min. 5 days
- RUPES Electric Double Action PolisherAn electric double-action polisher with a compact body, a powerful motor, and a 75Φ backing plate that uses a 12mm orbit. Essential for detailers who seek perfection in details such as around bumpers and pillars. Ideal for polishing work in complex shapes and narrow spaces * When polishing, do no... Read MoreMass of Main Unit (kg) 1.9 Power Input (V) 100 Orbit Diameter (Φmm) 12 Overall Length (mm) 300 Power Consumption (W) 400 Rotational Speed (min -1 [rpm]) 4000~5500 Pad Width (mm) 75
- RUPES Electric Double Action PolisherThis type of electric double-action polisher has established a better balance and easier workability by adopting the smaller orbit 12mm in the BigFoot series. It adopts a compact and simple design, low vibration and excellent quietness. Achieves stable quality polishing without requiring high pol... Read MorePower Input (V) 100 Orbit Diameter (Φmm) 12 Pad Width (mm) 125 Mass of Main Unit (kg) 2.2 Overall Length (mm) 300 Power Consumption (W) 400 Rotational Speed (min -1 [rpm]) 4000~5500from S$599.90Min. 5 days
- ESCO [For EA809PD-2] Rubber pad (magic type)Replacement pad for EA809PD-2Specification ● Size: Φ125mm ● Material: Rubber (soft)from S$58.99Min. 4 days
- Tomosada Kenki Sander Polisher Escargot (Φ125)With a suction / exhaust function, you can easily work without the need for a dust collector. Polishing walls and floors. Cutting of pavement, flat board, pincolo stone, brick, refractory brick, interlock block (ILB), other stone materials, etc.Power Cable (m) 2.5 Dimension (mm) 445×230×250 Power Consumption (W) 660 Rated Current (A) 7 Rotation Speed at No Load (min-1[rpm]) 9000 Power Input (V) AC100from S$689.90Min. 32 days
- ESCO [For EA809PX-41] Disc pad[For EA809PX-41] Velcro mounting type for disc padfrom S$15.99Min. 5 days
- RUPES Electric Double Action PolisherThe ergonomically designed body and head grip design are easy to handle and enable accurate polishing work on body details and curved surfaces. Demonstrates the same performance Electric double action polisher with 15mm orbit and 125Φ backing plate specifications Comes with a speed controller wit... Read MorePower Input (V) 100 Pad Width (mm) 125 Orbit Diameter (Φmm) 15 Mass of Main Unit (kg) 2.6 Rotational Speed (min -1 [rpm]) 3000~5200 Overall Length (mm) 420from S$869.90Min. 5 days
- Compact Tool Electric double action polisherThe latest double action polisher is born! Equipped with a newly developed original head. Minimize buffing and prevent the occurrence of aurora marks. The finish of the double action polisher. It is useful for finish polishing after single polisher polishing, body maintenance of used cars, and po... Read MoreMass (kg) 1.9 Orbit diamond (mm) 12 Pad diameter (Φmm) 123 Dimensions, Width W x Height H x Depth D (mm) 123×210×253 Buff size (Φmm) 150 Current (A) 4.5 Power Consumption (W) 430 Cable Length (m) 5 No-load Rotation Speed (min -1 [rpm]) 5200 Voltage (V) AC100from S$749.90Min. 6 days