Trimmers
- RELIEF TrimmerFor chamfering, grooving, circular cutting, etc. A clear base where you can see the cutting edge. The transparent base makes it ideal for detailed work. Template guide standard equipment. The cutting depth can be adjusted. Soft start with little recoil at start-up.Mass (kg) 1.5 (including code) Rated Operation Time 15 minutes Cord 2 core 1.8m Dimension (mm) 215×90×90 Current (A) 3.6 Rated Power Consumption 350W Power Supply AC100V(50/60Hz) Type of Insulation Double insulation Bit shank Diameter (Φmm) Φ6from S$139.90Min. 2 days
- EARTH MAN Electric trimmer (6mm shaft)For character processing of nameplates and signboards. For grooving, circular processing, and trimming of wood.Power Consumption (W) 400 Frequency (Hz) 50/60 Power Input (V) 100 Rotational Speed (min -1 [rpm]) No load: 30000 Mass (kg) About 1.25 Collet chuck dimensions (Φmm) 6 dedicated Cable Length (m) About 1.9 Current (A) 4.1 Rated Time (minutes) 30
- FESTOOL Domino cross stopperContinuous and evenly spaced machining between 100 and 205 mm is possible. The domino hole center position can be easily set to 100 to 205 mm from the edge of the material. Accessories and consumables for FESTOOL Domino DF 500Mass (kg) 0.216 Trusco Part No. 229-8270from S$179.90Min. 3 days
- FESTOOL Domino Cutter For DF500Accessories and consumables for FESTOOL Domino DF 500from S$98.99Min. 3 days
- FESTOOL Domino chipsAccessories and consumables for FESTOOL Domino DF 500from S$289.90Min. 3 days
- FESTOOL Domino handrail fenceIdeal for fixing round bars. Fixing a round bar of Φ35-60mm. Accessories and consumables for FESTOOL Domino DF 500Mass (kg) 0.188 Trusco Part No. 229-8272from S$149.90Min. 3 days
- BOSCH Power trimmerHigh power 500W Easy bit replacement Spindle lock Aluminum base blade Cutting depth fine adjustment Dial guide set included as standardPlate Dimensions (mm) (Base) 85 x 94 Rotational Speed (min -1 [rpm]) 30000 Power Input (V) 100(50/60Hz) Cable Length (m) 2.5 Dimensions (Width W x Height H) (mm) 85×193 Carbon Brush Nominal Number 2610008121 Collet diameter (Φmm) 6 1/4 inch Mass (kg) 1.5 Power Consumption (W) 500Discontinued
- FESTOOL Domino DF 500 Q-PLUS (J)A single domino can be used for various tenon sets. A unique pendulum movement allows the cutter to scrape chips. No need to worry about kickback. It can be adjusted easily and quickly to maintain accuracy. It can be used for 6 types of domino chips, such as tenon assembly, mortise and tenon, and... Read MoreTrusco Part No. 219-8227 Rotation Speed at No Load (min-1[rpm]) 27500 Power Consumption (W) 400 Mass (kg) 5.734Discontinued
- EARTH MAN EM electric trimmerWith the soft start function, there is little runout at the start and you can rest assured. Compact design with good maneuverability. Comes with a special case with 6 bit storage grooves.Dimensions (H x W x D) (mm) 167×90×105 Mass (kg) 1.25 Rotational Speed (min -1 [rpm]) About 30000 Power Consumption (W) 400 Power Input (V) 100 Current (A) 4.1 Cable Length (m) 1.9 Rated Time (minutes) 30 Collet chuck dimensions (Φmm) 6 Frequency (Hz) 50/60Discontinued
- PROXXON Micro hand trimmerMass (kg) 1.4 Power Input (V) 100(50/60Hz) Rated usage time (minutes) 15 Dimension (mm) 150 x 175 x 65 (body) Rotational Speed (min -1 [rpm]) 27000 Power Consumption (W) 60Discontinued