Planers
- EARTH MAN Spare blade type electric planeReplacement blade type that does not require polishing. Double-edged type that can be used twice if the orientation is changed. The cutting waste outlet can be switched left and right. With a foot that prevents the plane blade from coming into contact with the work piece. Chamfered with front bas... Read MoreCutting depth (mm) 1.6 maximum (adjusted at 0.2 intervals) Rated Time (minutes) 30 Frequency (Hz) 50/60 Current (A) 7.5 Power Consumption (W) 700 Dimension (mm) 82 Voltage (V) AC100 Rotational Speed (min -1 [rpm]) About 16000 Cable Length (m) About 2 Mass (kg) About 3.1 Cutting Width (mm) About 82 Dimensions, Length L x Width W x Depth D (mm) Approx. 300 x 166 x 173
- EARTH MAN Replacement Blade Type Electric Planer Planer Blade 2-PackDouble-edged type that can be used twice if the orientation is changed.Dimension (mm) 82 Material High speed steel
- TRITON 2in1 electric planeThe patented 3-flute drum design enables quick and smooth cutting and surface finishing with 45,000 cuttings / minute. For planing wood.Cutting depth (mm) 0~3 Mass (kg) 3.9 Power Consumption (W) 680 Cutting Width (mm) 82 Depth adjustment : 17 stages Rotational Speed (min -1 [rpm]) About 5000-15000 Number of Operations (per minute) Cutting: 45000from S$399.90Min. 5 days
- TRITON Mini PlanerA powerful, compact and easy-to-use planer. It has all the features of a traditional size planer. For planing wood.Cutting depth (mm) 0~1.5 Blade 2 blades Mass (kg) 2.3 Power Consumption (W) 400 Depth adjustment 6 levels Blade width (mm) 60 Rotational Speed (min -1 [rpm]) About 16000from S$199.90Min. 5 days
- PAOCK Spare blade for automatic planerSpare blade for automatic planer. For replacement blades of automatic planersMass of Main Unit (g) 41 Suitable Model APM-330PA Material (Main Unit) HSSfrom S$139.90Min. 5 days
- BOSCH Electric planeHigh-power 710W motor for smooth sharpness Lightweight, compact Parking stand that does not require brakes Easy-to-use dual duct Replacement blade method that does not require adjustmentDimensions (Width W x Height H) (mm) 284×173 Cutting Width (mm) 82 Rotational Speed (min -1 [rpm]) 16500 Power Input (V) 100(50/60Hz) Power Consumption (W) 710 Mass (kg) 2.5 Maximum Cutting Depth (mm) 1.0 Cable Length (m) 4Discontinued
- PAOCK Electric planeConvenient for wood phase processing, chamfering, and flat surface cutting.Cable Length (m) (Power) 2 Rotation Speed (min-1[rpm]) 14500 Maximum Cutting Depth (mm) 2 Rated Time (minutes) 30 Rated Power Consumption (W) 500 Maximum Cutting Width (mm) 80Discontinued
- Kyocera (formerly RYOBI power tool) Automatic plane + AAP10NCompact and lightweight type that can be brought to the construction site of the building interior * The logo will be switched to [KYOCERA] in sequence depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing.Maximum Cutting Depth (mm) (Automatic board) 2.5 (per time) Maximum Cutting Width (mm) (Automatic board) 254 (8 inch 4 minutes) Feeding Speed (m/s) 0.013 Warranty Period 1 year material feeding speed (cm/s) 13 Power Consumption (W) 1350 Rated Current (A) 14 Current (A) 14 Mass (kg) 26 Dimensions, Width W x Depth D x Height H (mm) 490×476×412 Cable Length (m) 5 Rotational Speed (min -1 [rpm]) 8000 Type AP-10N Power Input (V) Single phase 100Discontinued