Coping Saws
- PROXXON Cupping saw tableYou can cut, cut out, cut straight lines, cut curves, etc. as you like. A powerful type small jigsaw. An air pump is standard equipment. Since it has a stepless electronic control, cutting work can be done at a speed that matches the material. * Parallel guides and angle guides cannot be installed.blade speed (times / min) 500~1700 Mass (kg) 3 Power Input (V) 100(50/60Hz) Stroke Amount (mm) (Blade vertical stroke) 12 Rated usage time (minutes) 15 Dimensions, Width W x Depth D x Height H (mm) 245×430×300 Power Consumption (W) 90Discontinued