Circular Saws
Other Related Pages
- EARTH MAN Electric circular sawNewly designed motor adopted High-precision gear pinion shaft greatly improves high output and quietness The flat motor cover makes it easy to replace the motor! Greatly improved bottom and side surface machining accuracy!Inclination angle (°) 0~45 Outer Diameter of Saw Blade (Φmm) 147 Inner Diameter of Saw Blade (Φmm) 20 Main Unit Dimensions, Length L x Width W x Height H (mm) 259×202×210 Rated Time (minutes) 30 Maximum Cutting Depth at 45 ° (mm) 31 Maximum Cutting Depth at 90 ° (mm) 48 Frequency (Hz) 50/60 Current (A) 7.5 Rated Power Consumption (W) 705 Power Input (V) AC100 Mass (kg) About 2.7 Cable Length (m) About 5 Suitable Material For woodworking Rotational Speed (min -1 [rpm]) No load: about 5000
- trad Electric circular sawA durable aluminum base with a safety brake motor that is lightweight and has little distortion. Inclined cutting is also possible! Maximum inclination 45 °! Cut straight to a certain width with a T-square! For cutting wood, cutting plywood, etc., for do-it-yourselfRated Voltage (V) 100 Rated Time (minutes) 30 Main Unit Dimensions, Width W x Depth D x Height H (mm) 300×225×240 Depth of cut (mm) (at 45 °) 39 Rotational Speed (min -1 [rpm]) 4500 Frequency (Hz) 50/60 Depth of cut (mm) (at 90 °) 56 Rated Power Consumption (W) 850 Rated Current (A) 9 Outer Diameter of Saw Blade (Φmm) About 165 Cable Length (m) About 2 Inner Diameter of Saw Blade (Φmm) About 20 Mass (kg) About 3.5 Number of Teeth (p) Circular saw blade / 52 Specification Double insulation structure
- EARTH MAN Electric circular sawNewly designed motor adopted High-precision gear pinion shaft greatly improves high output and quietness The flat motor cover makes it easy to replace the motor! Double-molded grip makes it easy to grip and stabilizes work. Auxiliary grip The bottom and side surface processing accuracy is greatly... Read MoreMaximum Cutting Depth at 90 ° (mm) 56 Inner Diameter of Saw Blade (Φmm) 20 Outer Diameter of Saw Blade (Φmm) 165 Mass (kg) About 3.5 Current (A) 9.5 Power Input (V) AC100 Maximum Cutting Depth at 45 ° (mm) 37 Rated Time (minutes) 30 Main Unit Dimensions, Length L x Width W x Height H (mm) 283×210×234 Rotational Speed (min -1 [rpm]) No load: about 5200 Rated Power Consumption (W) 900 Frequency (Hz) 50/60 Cable Length (m) About 5 Suitable Material For woodworking Inclination angle (°) 0~45
- PAOCK Electric circular saw for woodworkingConvenient for cutting wood and various plywood.Maximum Cutting Depth (mm) 0°:4、45°:32 Rated Time (minutes) 20 Rotation Speed (min-1[rpm]) 4500 Rated Power Consumption (W) 700 Tip Saw Dimensions (mm) Outer diameter 147 x Hole diameter 20from S$149.90Min. 4 days
- trad Electric circular sawFor cutting wood and various plywood! With safety brake meter Lightweight and durable aluminum base with little distortion Can be tilted and cut! Maximum tilt 45 degrees! Cut straight to a certain width with a T-square! For cutting wood, for cutting plywood, etc. For do-it-yourselfDepth of cut (mm) (at 45 °) About 36 Cable Length (m) About 2 Specification Time / double insulation structure Number of Teeth (p) 40 Mass (kg) About 2.7 Main Unit Dimensions, Width W x Depth D x Height H (mm) 285×215×245 Rated Power Consumption (W) 600 Rated Time (minutes) 30 Rated Frequency (Hz) 50/60 Rotational speed (min -1 [times / min]) 4000 Rated Current (A) 6.5 Rated Voltage (V) 100 Depth of cut (mm) (at 90 °) About 48from S$119.90Min. 4 days
- SHINKO (Shinko MechatroTech) Electric Circular SawA small, easy-to-use circular saw with a fine grip. The number of rotations is increased compared to the current product, the number of teeth of the tip saw is increased, and of course it is equipped with a brake. When cutting wood, plywood, etc.Inclination angle (°) 0~45 Outer Diameter of Saw Blade (Φmm) 147×20 Cable Length (m) 2 Rated Time (minutes) 30 Rotation Speed at No Load (min-1[rpm]) 4600 Maximum Cutting Depth (mm) 47 Included Accessories Parallel ruler, hex wrench Voltage (V) Single phase 100 Type of Insulation Times double insulation
- ESCO Electric circular sawOuter Diameter of Saw Blade (Φmm) 165 Power Input (V) AC100 Maximum Cutting Depth (mm) (At 90 °) 57 / (at 45 °) 38 Power Consumption (W) 1050 Esco Part No. EA851EB-2 Inner Diameter of Saw Blade (Φmm) 20 Current (A) 11 Mass (kg) 3.4 Cable Length (m) 5 (2 hearts) Rotational Speed (min -1 [rpm]) 5500from S$299.90Min. 4 days
- ESCO [For EA851YA-4] End mill Φ2mmMilling of wood, metal and resinCutting Tip Diameter (Φmm) 2 Mass (g) 3 Dimension (mm) 3(W)×3(D)×40(H) Shank Diameter (Φmm) 3.0 Material Super steelfrom S$34.99Min. 6 days
- ESCO [For EA851YA-4] End mill Φ1mmMilling of wood, metal and resinCutting Tip Diameter (Φmm) 1.0 Mass (g) 3 Dimension (mm) 3(W)×3(D)×40(H) Shank Diameter (Φmm) 3.0 Material Super steelfrom S$34.99Min. 6 days
- ESCO Electric circular saw (building action)High-precision aluminum structure base Double insulation, blower mechanism, LED light, parallelism fine adjustment mechanismfrom S$499.90Min. 4 days
- ESCO [For EA851YA-2] Parallel guide (for extension)Mass (g) 290 Dimension (mm) 355(W)×65(D)×12(H) Material Aluminumfrom S$39.99Min. 6 days
- ESCO [For EA851YA-2] Parallel guide postDimension (mm) 20(W)×20(D)×125(H) Mass (g) 300 Material Ironfrom S$22.99Min. 6 days
- YAMAZEN TRYBUIL Electric circular saw Power cord typeYou can use it when you want to use it without worrying about running out of battery! Power cord type electric circular saw. Since it is a power cord type, it is ideal for continuous work without worrying about running out of battery. The power cord type is recommended for DIY where the work plac... Read MoreMaximum Cutting Depth (mm) 0 degree: about 47 Diagonal Cutting (°) 0-45 Warranty Period 1 year Cable Length (m) 1.5 Outer Diameter of Saw Blade (Φmm) 147 Mass (kg) 2.5 Inner Diameter of Saw Blade (Φmm) 20 Dimensions, Width W x Depth D x Height H (mm) 240×195×220 Rated Time (minutes) 30 Rotation Speed at No Load (min-1[rpm]) 4600 Frequency (Hz) 50/60 Number of Teeth 52P Current Consumption (A) 6.8 Power Consumption (W) 650 Maximum Cutting Depth at 45 ° (mm) About 32 Voltage (V) Single phase 100 Type of Insulation Times double insulationfrom S$89.99Min. 6 days
- ESCO Electric sawSince it is a continuously variable transmission cord type, you can work without worrying about running out of charge. It can be used for various purposes from woodworking cutting to metalworking cutting. Lightweight, compact and easy to cut.from S$149.90Min. 4 days
- SHINKO (Shinko MechatroTech) Electric circle sawThe number of rotations is increased, the number of teeth of the tip saw is increased, and the brake is attached. For cutting wood and DIYVoltage (V) 100 Cable Length (m) 2 Mass (kg) 2.7 Rated Time (minutes) 30 Rotation Speed at No Load (min-1[rpm]) 4700 Frequency (Hz) 50/60 Maximum Cutting Depth (mm) 57(0°)、37(45°) Current (A) 8.9 Power Consumption (W) 850from S$129.90Min. 7 days
- ESCO Electric circular sawPower Input (V) AC100 Rotational Speed (min -1 [rpm]) 5500 Outer Diameter of Saw Blade (Φmm) 190 Cable Length (m) 5 (2 hearts) Power Consumption (W) 1050 Maximum Cutting Depth (mm) (At 90 °) 68 / (at 45 °) 46 Inner Diameter of Saw Blade (Φmm) 20 Mass (kg) 3.6 Esco Part No. EA851AF-2 Current (A) 11from S$339.90Min. 4 days
- ESCO [For EA851YA-4] End mill Φ3mmMilling of wood, metal and resinMass (g) 3 Cutting Tip Diameter (Φmm) 3 Dimension (mm) 3(W)×3(D)×40(H) Shank Diameter (Φmm) 3.0 Material Super steelfrom S$34.99Min. 6 days
- EVOLUTION Multipurpose Cutting Circular Saw165mm universal cutting circular saw The circular saw was released for light work of DIY users & house remodeling. One unit can cut all materials such as wood, aluminum, iron and plastic. Also, by installing a special diamond wheel, it is possible to cut stone materials such as blocks and bri... Read MoreDiagonal Cutting (°) 0-45 Power Consumption (W) 1010 Maximum cutting thickness (mm) 3 (mild steel) Maximum Cutting Depth at 45 ° (mm) 34 Rotational Speed (min -1 [rpm]) 3700 Mass (kg) 4.3 Maximum Cutting Depth at 90 ° (mm) 53 Specifications / Applications For remodeling Applicable Cutting Material Iron, aluminum, woodfrom S$239.90Min. 4 days
- EVOLUTION Universal cutting marnocoBased on the unique know-how cultivated by Evolution, it is a new cutting power tool with the concept of multipurpose (metal, non-ferrous metal, woodworking, plastic, stone, block, tile, etc.). Can be widely used for house remodeling, repair, gardening, demolition work, etc. * Please be sure to u... Read MoreFrequency (Hz) 50/60 Power Consumption (W) 1050 (maximum) Power Input (V) AC100 Tip saw outer diameter (Φmm) 190 Maximum Cutting Depth at 90 ° (mm) 57 Maximum Cutting Depth at 45 ° (mm) 37 Tip saw inner diameter (Φmm) 20 Mass (kg) 5.5 Rotational Speed (min -1 [rpm]) 3500Discontinued
- EVOLUTION 2WAY circular sawA cutting machine that doubles as a table saw and a table saw. Combined cutting is possible by adjusting the cutting angle. You can easily cut various materials. In addition, the universal cutting tip saw makes it possible to cut any member. You can easily change the cutting depth by adjusting th... Read MoreCutting Depth (mm) (Table saw mode / maximum thickness) 32 Rated Time (minutes) 30 Power Input (V) AC100 Material Aluminum Cable Length (m) 1.5 Rotational Speed (min -1 [rpm]) 3750 Frequency (Hz) 50/60 Power Consumption (W) 1050 Tip saw outer diameter (Φmm) 210 Blade Thickness (mm) (Split blade thickness) 1.5Discontinued
- EARTH MAN Electric circular sawDurable and low-distortion aluminum base type With a brake that allows safe work Can be cut to a fixed size using a parallel ruler For cutting purposes, with a preventive plate that reduces the spouting of wood and plywood chips (utility model registered)Frequency (Hz) 50/60 Power Input (V) 100 Inner Diameter of Saw Blade (Φmm) 20 Cable Length (m) About 2 Inclination angle (°) 0~45 Suitable Material Ironsmith Rated Time (minutes) 30Discontinued
- EARTH MAN Electric circular sawMade in Japan with tip saw Durable! Aluminum base type with less distortion With safety brake, double insulationMain Unit Dimensions, Length L x Width W x Height H (mm) 280×215×220 Mass (kg) About 3.3 Rotational Speed (min -1 [rpm]) 4800 Power Input (V) 100 Inner Diameter of Saw Blade (Φmm) 20 Suitable Material Ironsmith Power Consumption (W) 680 Frequency (Hz) 50/60 Inclination angle (°) 45 Current (A) 7 Maximum Cutting Depth at 90 ° (mm) 55 Outer Diameter of Saw Blade (Φmm) 165 Cable Length (m) About 2.0Discontinued
- SHINKO (Shinko MechatroTech) Electric circular sawTipped saw 147 mm. With dust bag. For cutting wood and cutting angles.Tip saw outer diameter (Φmm) 147 Mass (kg) 2.5 (including saw blade) Tip saw inner diameter (Φmm) 20 Dimension (mm) 245×210×200 Rated Time (minutes) 30 Number of Teeth 40P Rotational Speed (min -1 [rpm]) 4500 Maximum Cutting Depth (mm) 47 (vertical), 32 (45 °) Current Consumption (A) 7.2 Power Consumption (W) 700 Power Input (V) AC100(50/60Hz)Discontinued
- ESCO Electric sawDouble-insulated jigsaw blade holder (EA851SR-10: sold separately) can be used together to hold the jigsaw blade. Easy cutting of garden wood, wood, metal, resin, etc. with a blade for woodworking / pruning and ironworking / stainless steel.Discontinued
- YAMAZEN TRYBUIL Electric circular saw Power cord typeSince it is a power cord type, it is ideal for continuous work without worrying about running out of electricity like a rechargeable type. Work Supplies, Power Tools, Hydraulic Tools, Cutting Machines, Small Cutting Machines, Circular Saw, Circular Saw, Circular Saw, Circular Saw, Circular Saw, E... Read MoreWarranty Period 1 year from date of purchase Cable Length (m) 1.5 Mass (kg) 2.5 Dimensions, Width W x Depth D x Height H (mm) 240×195×220 Rotation Speed at No Load (min-1[rpm]) 4500 Current (A) 7.2 Power Consumption (W) 700 Power Supply AC100V(50/60Hz)Discontinued
- EARTH MAN Electric circular sawMade in Japan with 190mm tip saw Durable! Aluminum base type with less distortion With safety brake, double insulationCurrent (A) 12 Power Consumption (W) 1050 Inclination angle (°) 45 Power Input (V) 100 Suitable Material Ironsmith Mass (kg) About 4.2 Rotational Speed (min -1 [rpm]) 4800 Outer Diameter of Saw Blade (Φmm) 190 Maximum Cutting Depth at 90 ° (mm) 66 Inner Diameter of Saw Blade (Φmm) 20 Frequency (Hz) 50/60 Cable Length (m) About 2.0 Main Unit Dimensions, Length L x Width W x Height H (mm) 300×240×260Discontinued
- SHINKO (Shinko MechatroTech) Dust collection electric circle sawWith dust bag. Can be connected to a dust collector. With aluminum base and brake. For cutting wood and plywood.Maximum Cutting Depth (mm) 55 Frequency (Hz) 50/60 Inner Diameter of Saw Blade (Φmm) 20 Power Input (V) 100 Number of Teeth (p) 40 Outer Diameter of Saw Blade (Φmm) 165 Power Consumption (W) 860 Type of Insulation Double insulation Current Consumption (A) 9 Cable Length (m) 1.9 Rated Time (minutes) 30 Mass (kg) 3 Rotational Speed (min -1 [rpm]) 4700 Suitable Material For woodworkingDiscontinued
- SHINKO (Shinko MechatroTech) Electric circle sawSafe with electric brake. Tipped saw 147 mm. Durable aluminum base with little distortion. For cutting wood and cutting angles.Rotational Speed (min -1 [rpm]) 4500 Number of Teeth (p) 40 Mass (kg) 2.5 Power Input (V) 100 Cable Length (m) 1.9 Maximum Cutting Depth (mm) 47 Power Consumption (W) 700 Frequency (Hz) 50/60 Current Consumption (A) 7.2 Inner Diameter of Saw Blade (Φmm) 20 Included Accessories Parallel ruler, hexagon stick wrench Suitable Material For woodworking Outer Diameter of Saw Blade (Φmm) 147Discontinued