Impact Drivers
- BLACK&DECKER Corded EVO Impact Driver* This product is a set of impact driver head (EIH183-JP) and cord type body (EAC800-JP). * The cord type body does not have an electric brake. Even if the switch is released, it may continue to move due to inertia for a while. Please be careful when handling at the end of workMass (kg) About 1.6 Chucking Size (mm) Both sides width 6.35 Power Consumption (W) 300 Number ofImpact (min -1 [times / min]) 0~4000 Maximum Tightening Torque (Nm) 140 Cable Length (m) 3 Rotational Speed (min -1 [rpm]) 0~3100 Switch Variable speed Power Input (V) AC100(50/60Hz)from S$149.90Min. 2 days
- EARTH MAN AC100V impact driverFor tightening screws and bolts. For drilling holes in wood and resin.Screw Tightening Capacity (mm), Wood screw Φ3.5~9.0 Number ofImpact (min -1 [times / min]) 0~3100 Rotational Speed (min -1 [rpm]) About 0-2500 Power Consumption (W) 140 Power Input (V) AC100 Cable Length (m) About 5 Main Unit Dimensions, Length L x Width W x Height H (mm) 180×60×235 Current (A) 1.6 Frequency (Hz) 50/60 Mass (kg) About 1.1 Maximum torque (Nm [kgf-cm]) Up to about 100 (1020) Rated Time (minutes) 30
- SHINKO (Shinko MechatroTech) AC impact driverPlease when assembling new furniture or DIY. Since it is a cord type that can be used at home outlets, you can work without worrying about charging. When turning the screw, check the target size and use the appropriate bit. When changing the direction of rotation, press the button near the blade ... Read MoreRotational Speed (min -1 [rpm]) 0~3200 Number of hits (min -1 ) 0~3500 Maximum Torque (Nm) 110 Specification With belt hook Voltage (V) AC100 Cable Length (m) About 5 Included Accessories 1st double bit, 2nd double bit Frequency (Hz) 50/60 Power Consumption (W) 230 Current (A) 2.5from S$99.90Min. 2 days
- trad AC100V impact driverEasily work by tightening long wood screws, bolts and nuts quickly! Stepless speed change 0 to 2,500 rpm You can freely control the number of revolutions suitable for work by adjusting the switch. Rubber grip that absorbs shocks With an angle that makes it easy to apply force and a well-balanced ... Read MoreTightening Capacity, Wood Screw (mm) Φ3.5~9.0 Mass (kg) 1.28 Dimensions (H x W x D) (mm) 215×183×70 Number ofImpact (min -1 [times / min]) 0~3100 Rated Frequency (Hz) 50/60 Rated Voltage (V) AC100 Cable Length (m) About 5 Tightening Capacity, Normal Bolt (mm) M6~M12 Rated Power Consumption (W) 250 Tightening Capacity, High Tension Bolt (mm) M5~M10 Rotational Speed (min -1 [rpm]) 0~2500 Maximum Tightening Torque (Nm) Approx. 92 (940kgf-cm) Rated Time (minutes) 15 Specification Time / double insulation structure Tightening Capacity, Drill Screw (mm) Φ3.5~6.0from S$139.90Min. 4 days
- trad 6.35 square bit adapter for AC impact driver & tip accessory setSuitable Model TID-92N+TAK-49from S$4.69Min. 4 days
- BOSCH Cordless impact driverEquipped with ETP (dustproof / drip-proof function), high-efficiency EC motor (brushless motor) adopted, maximum torque 200N ・ m, LED light (with ON / OFF switch) Screw tightening and bolt tightening work on wood and metal * Batteries and chargers are sold separately.Rotational speed (min -1 [times / min]) 0~3400 Number ofImpact (min -1 [times / min]) 0~4000 Maximum Torque (Nm) 200from S$269.90Min. 4 days
- BOSCH Cordless impact driverBosch's original 2in1 impact, both driver bit and square drive socket can be used, ETP (dustproof / drip-proof mechanism) installed, high-efficiency EC motor (brushless motor), effective for work in dark places, LED light Screw tightening and bolt tightening work on wood and metal * Batteries... Read MoreRotational speed (min -1 [times / min]) 0~3400 Number ofImpact (min -1 [times / min]) 0~4000 Maximum Torque (Nm) 200from S$289.90Min. 4 days
- SK11 Corded Impact WrenchA cord-type impact wrench suitable for continuous work. Since it is equipped with a high-power 450W motor, it is also durable. Tires can be changed comfortably with a maximum tightening torque of 320 Nm. With a cord length of 10M, you can work without an extension cord. With a stepless rotation s... Read MoreNumber ofImpact (min -1 [times / min]) 0~2500 Rotation Speed at No Load (min-1[rpm]) 0~3000 Mass of Main Unit (kg) 1.9 (excluding code) Socket Insertion Angle (mm) 12.7(1/2) Rated usage time (minutes) 30 Current (A) 4.9 Power Consumption (W) 450 Power Supply AC100V (50 / 60Hz shared) Material Resin
- SHINKO (Shinko MechatroTech) AC impact driverWork is fast with rotation and strikingMass (kg) 1.3 Power Input (V) Single phase 100 Screw tightening capacity (mm) High strength bolt M5~M10 Screw tightening capacity (mm) Bolt M6~M12 Number of hits (min -1 ) 0~2900 Current (A) 2.5 Included Accessories Bit No.1 × 65mm, Bit No.2 × 65mm Power Consumption (W) 230 Frequency (Hz) 50/60 Rotational Speed (min -1 [rpm]) 0~2200 Maximum Tightening Torque (Nm) 120 Cable Length (m) 5 Screw Tightening Capacity (mm) M4~M10Discontinued
- EARTH MAN Continuously variable speed AC impact driverFrequency (Hz) 50/60 Power Input (V) AC100 Tightening Capacity, High Tension Bolt (mm) M5~M10 Cable Length (m) About 5Discontinued