Drilling Machines
Other Related Pages
- REXON Small Drilling MachineEquipped as standard with a depth scale that is compact, space-saving, and convenient for repeated drilling. A desktop and compact drilling machine with a built-in stepless speed change controller that can cover a wide range of applications from woodworking to metalworking. Vise and drill chuck a... Read MoreGripping Diameter (Φmm) 1.5~10.0 Rated Voltage (V) 100 Vise Height (mm) 15 Table Dimensions (mm) 172×188 Width (mm) 180 Installation Dimensions, Width W x Depth D (mm) 180×255 Drilling Capacity, to Wood (mm) 1~10 Rated Power Consumption (W) 200 Height (mm) 410 Jaw Opening (mm) 48 Rated Frequency (Hz) 50/60 Vise Width (mm) 65 Mass (kg) 7 Rotation Speed (min-1[rpm]) Continuously variable speed: 3200-6200 RoHS directive (corresponding to 10 substances) Correspondence Spindle Taper JT-1 Drilling Capacity, to Steel (mm) Metalwork: 1 to 6.5 Table Type Square Specification Worktable dimensions / W172 × D188mm
- REXON Small drilling machine DP2000RA desktop drilling machine that is a high-end model of the small drilling machine DP2250R. Jacob taper No. 6 is used for the spindle, and a drill chuck that can handle Φ13.0 mm drill bits can be used. The spindle speed can be adjusted in 5 steps of 515/915/1430/1950/2580min -1 at 50Hz according t... Read MoreGripping Diameter (Φmm) 1.5~13 Rated Voltage (V) 100 Drilling Capacity, to Wood (mm) 13 Drilling Capacity, to Steel (mm) 13 Table Dimensions (mm) 183×180 Mass (kg) 19 Vise Height (mm) 22 Rated Power Consumption (W) 249 Installation Dimensions, Width W x Depth D (mm) 308×201 Rated Frequency (Hz) 50/60 Vise Width (mm) 83 Jaw Opening (mm) 84 RoHS directive (corresponding to 10 substances) Correspondence Spindle Taper JT-6 Table Type Square Chuck (mm) Up to 220
- stax tools Uncle Sam Drilling MachineThe operation panel has a digital rotation display, and various switches are compactly arranged. With a depth stopper, it is convenient for repeatedly drilling holes of the same depth. The table is equipped with a support roller and can be used in either the left or right front direction. Since i... Read MoreChucking Size (mm) 0.8~16 Table Tilt Angle (°) 0~45 Voltage (V) 100(50/60Hz)550W Jaw Depth (mm) 150 Drilling Thickness (mm) 16 Table Dimensions (mm) 241×241 Base Dimensions (mm) 300×420 Mass (kg) 40 Rotational Speed (min -1 [rpm]) 500-2700 (stepless speed change) Spindle Taper MT-2
- EARTH MAN Bench Drilling MachineThe rotation speed can be changed in 5 steps with a pulley, with a depth adjustment function that is convenient for continuous work, with a vise that can firmly fix small materials, and an angle adjustment table that expands the range of work For drilling holes in wood, plastic, soft iron plates,... Read MoreChucking Size (mm) 1.5~13 Cable Length (m) 1.8 Drilling Capacity, to Steel (mm) 13 Output (W) 180 Table Dimensions (mm) 190×165 Mass (kg) 22 Drilling Capacity, to Wood (mm) 24 Width (mm) 275 Maximum Distance between Chuck and Table (mm) 310 Base Dimensions (mm) 315×190 Power Consumption, at 50/60Hz (W) 330/300 Current (A) 5.6/4.8 Up / Down Stroke (mm) 50 Frequency (Hz) 50/60 Rotational Speed (min -1 [rpm]) 50Hz:460~2480、60Hz:570~3050 Height (mm) 730 Vise Maximum Opening (mm) 80 Power Input (V) AC100 Maximum Distance between Chuck and Base (mm) About 410
- GREAT TOOL Large drilling machineFor various drilling workDrill chuck diameter (mm) 1.0~16.0 Speed adjustment 16 steps drilling capacity (mm) steel 1~16 Frequency (Hz) 50/60 Power Consumption (W) 550/580 Rated Voltage (V) AC100 Cable Length (m) About 1.8 Rated Time (minutes) About 20 Table Dimensions (mm) About 250 × 250 Base Dimensions (mm) About 420 × 250 maximum feed (mm) About 80
- HOZAN (HOZAN TOOL INDUSTRIAL) Desk DrillSmall and lightweight desk drill! Belt changeable 3-speed. With cutting depth adjustment stopper. (Maximum 30mm) The depth of the bosom is 140 mm. The motor is a commutator motor. With a parallel guide that is convenient for parallel drilling. With ground terminal. * Continuous use beyond the rat... Read MoreRated Time (minutes) 15 Power Cable (m) 2 Mass (kg) 4 Frequency (Hz) 50/60 Drilling Capacity, to Steel (mm) 6 Power Consumption (W) 80 Rated Voltage (V) AC100
- EARTH MAN Mini Drilling MachineCompact size that does not take up space. With a vise that can firmly fix even small materials. With a depth adjustment function that is convenient for continuous work. The maximum rotation speed can be changed in 3 steps with the pulley. The dial switch with speed adjustment can be adjusted to t... Read MoreChuck (mm) (Distance to column) Approximately 100 Drilling Thickness (mm) (Woodworking) 6, (Ironworking) 4 Chucking Size (mm) 0.6~6.5 Current (A) 1.2 Rated Power Consumption (W) 100 Width (mm) 190 Rated Time (minutes) 20 Height (mm) 380 Frequency (Hz) 50/60 Voltage (V) AC100 Cable Length (m) About 1.6 Dimension (mm) About 170 × 170 Mouth height (mm) About 20 Spindle Shaft Vertical Length (mm) About 23 Mass (kg) About 5 Tip Width (mm) About 65 Vise Maximum Opening (mm) About 65
- EARTH MAN Bench Drilling MachineThe rotation speed can be changed in 5 steps with the pulley. With a depth adjustment function that is convenient for continuous work. With a vise that can firmly fix even small materials. The maximum distance from the chuck to the top of the table is approximately 165 mm. The maximum distance fr... Read MoreRotational speed (Switch) 5 steps Chucking Size (mm) 1.5~13(JT33) Drilling Capacity, to Steel (mm) 13 Output (W) 150 Drilling Capacity, to Wood (mm) 24 Power Consumption, at 50/60Hz (W) 260/290 Frequency (Hz) 50/60 Voltage (V) AC100 Cable Length (m) About 1.8 Mass (kg) About 16 Table Dimensions (mm) About 160 × 165 Base Dimensions (mm) About 280 × 180 Vise Height (mm) About 40 Vise Maximum Opening (mm) About 65
- GREAT TOOL Tabletop drilling machineMetal drilling work, for general household DIY * Caution: Be sure to inspect the power cord and power plug before use. This machine is for indoor use. Do not use it outdoors. Be sure to connect the ground. Do not connect to dangerous objects such as gas pipes. Wear protective equipment such as pr... Read MoreDrill chuck diameter (mm) 1.5~13.0 Width (mm) 180 Power Cable (m) 2 Power Consumption (W) 340/360 Rotational Speed (min -1 [rpm]) 5-stage switching type Frequency (Hz) 50/60 Height (mm) 580 Mass (kg) About 17.75 maximum feed (mm) Width: 50
- ENOMOTO KOGYO Amini drilling machine M type 3100The main shaft is fully polished and has high accuracy within 2/100 mm of core blur. The spindle speed is 4 speeds. The spindle head can be securely fixed with a small amount of force. A sturdy cover is attached to the motor part, allowing you to work with peace of mind.Mass (kg) 10 Work surface size (mm) 140×140 Maximum drilling capacity (mm) 6.5 Motor Spindle / AC100V 40W (output)
- GREAT TOOL Mini tabletop drilling machineMetal drilling work, for general household DIY * Warning: Be sure to use a 100V AC power supply. If you connect it to 200V by mistake, the motor may rotate abnormally and the unit may break down. Do not connect to a power source whose voltage is not stable, such as a generator, inverter power sup... Read MorePower Cable (m) 1.7 Power Consumption (W) 100 Rated Time (minutes) 15 Width (mm) 170 Base Dimensions (mm) 170×170 drilling capacity (mm) steel 3.5 Height (mm) 370 Drilling Capacity, Aluminum (mm) 5 Frequency (Hz) 50/60 Drilling Capacity, to Wood (mm) 6 (Straight type drill) Rated Voltage (V) AC100 Mass (kg) About 4.8 Drilling Thickness (mm) Copper and brass: 5.0 maximum feed (mm) Drill chuck: approx. 20 Drill chuck diameter (mm) Mounting: 0.6-6.0from S$149.90Min. 2 days
- Power sonic Mini drilling machineConvenient for drilling holes in metal, wood, plastic, acrylic, etc.Rotation Speed (min-1[rpm]) (1)0~5000、(2)0~7000、(3)0~9000 Chucking Size (mm) 0.6~6 Power Consumption (W) 100 Rated Time (minutes) 20 Maximum Stroke (mm) 20
- PROXXON Table DrillEasy and accurate drilling work (0.8-6 mm) is possible on the desktopPower Input (V) 100(50/60Hz) Table Dimensions, Width x Length (mm) 120×225 Table Dimensions (mm) 120×225 Table Dimension, Depth (mm) 140 Rated usage time (minutes) 15 Rotational Speed (min -1 [rpm]) 2100/4500/6200 (3-speed belt shifting) Mass (kg) 4.0 Power Consumption (W) 80 Included Accessories L wrench, chuck key, parallel guidefrom S$399.90Min. 4 days
- ENOMOTO KOGYO Amini drilling machine L type 3500The main shaft is fully polished and has high accuracy within 2/100 mm of core blur. The spindle speed is 6 speeds. Secure the best work space in its class.Mass (kg) 17 Work surface size (mm) 180×180 Maximum drilling capacity (mm) 6.5 Motor AC100V 60W capacitor motor Spindle Taper Jacobs No.1
- Leutor (NIHON SEIMITSU KIKAI KOSAKU) Precision micro drilling machineIt is a desktop type that is ideal for precision drilling work that requires precision for high speed and high precision.Rated Input (kVA) 0.9 Mass (kg) 22.8 Up / Down Stroke (mm) 30 Rotational Speed (min -1 [rpm]) 7000/12000 Drilling Capacity, to Steel (mm) Iron system / 2, Light metal / 3 Specification Keyless chuck type Power Input (V) Single phase AC100 50 / 60Hz Table Type Square Chucking Size (mm) Φ0.3~3.175from S$4,499.00Min. 4 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Handle setSuitable Model K-20、K-21 Specification With grip ball, handle block, and screwsfrom S$34.99Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Rack setSpecification For K-20 +/+ 21 Suitable Model K-20、K-21from S$14.99Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) baseSuitable Model K-20、K-21 Specification With washers, screws and nutsfrom S$53.99Min. 5 days
- Leutor (NIHON SEIMITSU KIKAI KOSAKU) High-speed precision micro drilling machine BDM-660For drilling holes of 1 mm or less. Ideal for carbide micro drills. Space-saving design with a dedicated power supply built into the main unit. High-precision specifications that even beginners can drill 0.5 mm holes. For Rumer type drillsRated Input (kVA) 1 Table Dimensions (mm) 180×180 Drilling Capacity, Aluminum (mm) 3 Power Input (V) 3 phase 200 50 / 60Hz Rotational Speed (min -1 [rpm]) 4600~24000 Table Type Square Drilling Capacity, to Steel (mm) Steel material: 2 Chucking Size (mm) Φ1.0~Φ6.0from S$6,499.00Min. 4 days
- Leutor (NIHON SEIMITSU KIKAI KOSAKU) Precision micro drilling machineIt is a high quality product developed for work that requires high accuracy. It is a desktop type that is ideal for precision drilling work that requires precision due to its high speed and high precision.Rated Input (kVA) 1 Rotational Speed (min -1 [rpm]) 7000/12000 Power Input (V) Single phase AC100 50 / 60Hz Table Type Square Chucking Size (mm) Φ0.5~Φ4.0from S$3,499.00Min. 5 days
- PROXXON Mini desk drill setA compact and lightweight mini desk drill that can be used for precise drilling of boards. Since it is a desktop type, it can be placed in a laboratory or preparation room. The scale can be adjusted with the point of contact between the tip of the drill and the workpiece as 0 point, which is conv... Read MoreChuck 0.8~6.0mmΦ Dimension (mm) 120×225×300~350 Table Dimension, Depth (mm) 140 Power Input (V) AC100V 80W 50/60Hz Rotational Speed (min -1 [rpm]) Belt shift +2100/4500/6200rpm Specification Depth adjustment: up to 30from S$539.90Min. 17 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Motor pulleyWith enamel screwSuitable Model K-20、K-21 Specification With enamel screw for K-20 +/+ 21from S$16.99Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Grip boltSuitable Model K-20、K-21 Specification M6×28from S$5.39Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Parallel guideSuitable Model K-20、K-21 Specification With screws and nutsfrom S$14.99Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) boltT typeSuitable Model K-20、K-21 Specification T type (M5 x 30) with washer and colorfrom S$7.79Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Power switchWith switch coverSuitable Model K-20、K-21 Specification With switch cover for K-20 + / + 21from S$13.99Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Motor coverSuitable Model K-20、K-21 Specification With screwfrom S$9.99Min. 5 days
- HOZAN (HOZAN TOOL INDUSTRIAL) Chuck handleFor K-21-21 drill chuck (new specification) * Cannot be used for old specifications.Specification For K-21-21 (new specifications) Suitable Model K-21-21 (new specifications)from S$7.49Min. 5 days
- TOSHIBA Desktop drillFor drilling holes in all materials such as metal, wood and plastic!Power Input (V) 100 Maximum Drilling Capacity, Steel (mm) 13 Table Dimensions (mm) 165×162 Mass (kg) 20 Swing (mm) 206 Maximum Drilling Capacity, Wood (mm) 24 swing 254mm Current (A) 3.5/3.2(50/60Hz) Power Consumption, at 50/60Hz (W) 330/310 vertical movement of drill chuck (mm) 52 Table Type SquareDiscontinued
- trad Bench Drilling Machine MiniSmall size and space saving! Supports a wide range of applications from woodworking to metalworking !! With a dedicated vise. Firmly fix the material! Stable work is possible!Taper (Spindle) MT1 Rated Voltage (V) AC100 Rated Power Consumption (W) 200 Drilling Capacity, to Wood (mm) Woodworking / 10 Chuck (Type) B12 Maximum Stroke of Drill (mm) About 22 Main Unit Dimensions, Width W x Depth D x Height H (mm) About 170 × 240 × 385 Mass (kg) 4.9 Maximum Distance between Chuck and Base (mm) Up to about 159 Frequency (Hz) 50/60 Chuck size 1.0~10mm Drilling Capacity, to Steel (mm) Mild steel / 5 Base Dimensions (mm) About 170 × 170 Jaw Depth (mm) About 113Discontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) Desk drillBy changing the pulley and belt, it is possible to change gears in a wide range from about 1100 to 9600 rpm with 6 speeds. With cutting depth adjustment. (Maximum 35mm) The depth of the bosom is the longest class in the desktop type. (200mm) An induction motor with quiet operation noise and high ... Read MoreFrequency (Hz) 50/60 Outer dimensions, Width W x Height H x Depth D (mm) 210×450×340 Rated Voltage (V) AC100 Power Cable (m) 1.6 Drilling Capacity, to Steel (mm) 6.5 Mass (kg) 18.6 Rated Time Continuous (no load) Power Consumption (W) 60Discontinued
- EARTH MAN Tabletop drilling machine 5-speed with a strong coverUses a secure switch key. With a vise that is convenient for work. Comes with an eye-safe shatterproof cover.Cable Length (m) 1.8 Power Input (V) 100 Chucking Size (mm) 13 Drilling Capacity, to Steel (mm) 13 Output (W) 200 Table Dimensions (mm) 200×200 Drilling Capacity, to Wood (mm) 24 Mass (kg) 29 Current (A) (50 / 60Hz) 3.0/2.6 Power Consumption (W) 300 Base Dimensions (mm) 345×210 Frequency (Hz) 50/60 Up / Down Stroke (mm) 60 Body dimensions (H x W x D) (mm) 720×240×480 Vise Maximum Opening (mm) 80 Maximum Distance between Chuck and Table (mm) About 240Discontinued
- NAKATOMI Drilling machineFor drilling holes in wood, various metals, plastics, etc. You can select the rotation speed according to the processing material by shifting the belt in 5 steps. The base tilts 45 degrees to the left and right.Chucking Size (mm) 1.5~13 Power Input (V) 100 Drilling Capacity, to Steel (mm) 13 Mass (kg) 15 Maximum Distance between Chuck and Table (mm) 150 Operation Distance Range 160mm×150mm Length (mm) 175 Current (A) 2.6 Maximum Distance between Chuck and Base (mm) 235 Drilling Capacity, to Wood (mm) 24 Power Consumption (W) 250 Width (mm) 400 Rotation Speed (min-1[rpm]) 5-speed, 610-2720 / 720-3260 maximum feed (mm) 50 Frequency (Hz) 50/60 Height (mm) 575Discontinued
- Leutor (NIHON SEIMITSU KIKAI KOSAKU) High-speed precision micro drilling machine BDM-630For drilling holes of 1 mm or less. Ideal for carbide micro drills.Rated Input (kVA) 1 Rotation Speed at No Load (min-1[rpm]) 4600~23000 Power Input (V) Single phase AC100 50 / 60Hz Chucking Size (mm) Φ0.3~Φ3.175Discontinued