Drill Drivers
Other Related Pages
- EARTH MAN AC100V drill and screwdriverChucking Size (mm) 0.8~10 Power Consumption (W) 70 Screw Tightening Capacity (mm), Wood screw Φ3.2×38
- BLACK&DECKER Smart drill driverThis one cord type drill driver for drilling and screw tightening Compact design that is convenient for work in narrow spaces! 24-step fine clutch setting is possible. Operability and durability are improved by using an aluminum die-cast chuck! For screw tightening work such as assembled furnitureMass (kg) 0.94 Rotational Speed (min -1 [rpm]) 0~650 Chucking Size (mm) 1.0~10 Drilling Capacity, to Wood (mm) 10 Cable Length (m) 2 Number of clutches (stage) 24 Specification 24-step clutch / stepless transmission Drilling Capacity, to Steel (mm) 5 Maximum Tightening Torque (Nm) 6.9 Trusco Part No. 751-6541 Power Consumption (W) 90 Chuck Keyless type Power Input (V) Rated AC100 Switch Speed adjustment Continuously variable Screw Tightening Capacity (mm) Φ3.8×41
- SHINKO (Shinko MechatroTech) Screwdriver drillRotational Speed (min -1 [rpm]) 0~790 Mass (kg) 1.35 Chuck diameter (mm) 1.5~10 Maximum Torque (Nm) 14 Cable Length (m) 2 Current (A) 2.8 Rated Time (minutes) 20 Drilling Capacity, to Wood (mm) 21 Power Consumption (W) 250 Screw Tightening Capacity (mm), Wood screw 5.1×40 Frequency (Hz) 50/60 Drilling Capacity, to Steel (mm) 8 Number of clutches (stage) 8 Power Input (V) AC100 Included Accessories Screwdriver bit x 1, drill bit x 4
- WIZ'A AC drill & screwdriverFor tightening screws, loosening screws, and drilling holes in wood and thin iron plates * Caution: If any inconvenience occurs in the product, we will repair it. (Cannot be exchanged)Drill chuck diameter (mm) 0.8~10 Rotational Speed (min -1 [rpm]) 0~470 Drilling Capacity, to Wood (mm) 10 Number of clutches (stage) 16 / clutch + drill mode Rated Time (minutes) 20 Frequency (Hz) 50/60 Drilling Capacity, to Steel (mm) 6 Torque (Nm) 7.8 Power Consumption (W) 70 Power Input (V) AC100 Screw Tightening Capacity (mm), Wood screw Maximum: 3.8 x 50
- EARTH MAN AC100V mini driver 10ASwitch key method The table can be tilted from 0 ° to 45 °! (Only tilting downward to the right) Equipped with a thermostat that prevents the motor from heating For cutting straight and curved woodCurrent (A) 0.35 Number of clutches (stage) 1~6 Rated Time (minutes) 20 Rated Power Consumption (W) 25 Frequency (Hz) 50/60 Bit Size (mm) 6.35 Hex axis Power Input (V) AC100 Mass (kg) About 0.4 Cable Length (m) About 1 Length (mm) About 131 Height (mm) About 144 Rotational Speed (min -1 [rpm]) About 170 Maximum torque (Nm [kgf-cm]) About 3.5 (about 36) Width (mm) About 41 Drilling Capacity, to Wood (mm) Up to 4 Screw Tightening Capacity (mm), Wood screw Φ3.2×38
- BLACK&DECKER EVO Cord Body* This product is a coded version of the main unit that comes with the EVO183. It cannot be used without a head. * The cord type body does not have an electric brake. Even if the switch is released, it may continue to move due to inertia for a while. Please be careful when handling at the end of ... Read MoreMass (kg) About 1 Cable Length (m) 3 Power Input (V) AC100(50/60Hz) Switch Variable speed Power Consumption (W) 300
- EARTH MAN AC100V mini screwdriver 20ASince the rotation axis is above, it is convenient for narrow places such as corners and corners! Cute size and easy to use Electric, so it's definitely easy! For assembling furniture, for handmade interiors, for tightening and loosening screws, etc. For drilling holes in wood, plastic, etc.Current (A) 0.35 Rated Time (minutes) 20 Rated Power Consumption (W) 25 Frequency (Hz) 50/60 Bit Size (mm) 6.35 Hex axis Power Input (V) AC100 Mass (kg) About 0.43 Cable Length (m) About 1 Rotational Speed (min -1 [rpm]) About 170 Maximum torque (Nm [kgf-cm]) About 3.5 (about 36) Drilling Capacity, to Wood (mm) Up to 4 Screw Tightening Capacity (mm), Wood screw Φ3.2×38
- YAMAZEN TRYBUIL Electric screwdriver Power cord typeSince it is a power cord type, it is ideal for continuous work without worrying about running out of electricity like a rechargeable type. As power tools, work supplies, work tools, tool kits, drills, drill drivers, screwdriver drills, power drivers, power drills. DIY, factory, work site, work, c... Read MoreCurrent (A) 0.8 Rotational Speed (min -1 [rpm]) 0~500 Warranty Period 1 year from date of purchase Mass (kg) 1.35 Cable Length (m) 1.5 Length (mm) 185 Height (mm) 230 Width (mm) 65 Maximum Torque (Nm) 7.8 Power Consumption (W) 70 Power Input (V) AC100V(50/60Hz)from S$48.99Min. 2 days
- YAMAZEN TRYBUIL drill driver power cord typeSince it is a power cord type, it is ideal for continuous work without worrying about running out of electricity like a rechargeable type. As power tools, work supplies, work tools, tool kits, drills, drill drivers, screwdriver drills, power drivers, power drills. DIY, factory, work site, work, c... Read MoreRotational Speed (min -1 [rpm]) 0~790 Warranty Period 1 year from date of purchase Cable Length (m) 1.5 Mass (kg) 1350 Maximum Torque (Nm) 14 Length (mm) 185 Current (A) 2.8 Height (mm) 230 Power Consumption (W) 250 Width (mm) 65 Power Input (V) AC100V(50/60Hz)
- trad Keyless drill driverAC type that can be used immediately by plugging it into an outlet! Keyless chuck Replaceable drill blades and bits up to 10 mmΦ Switch interlocking type with LED louder Ideal for work in dark places Continuously variable transmission speed control switch 4-step switching clutch + with clutch mec... Read MoreChucking Range (Φmm) 0.8~10 Rotational Speed (min -1 [rpm]) 0~500 Current (A) 1.1 Maximum Tightening Torque (Nm) 10 Rated Power Consumption (W) 100 Height (mm) 180 Drilling Capacity, to Steel (mm) 2 Length (mm) 210 Rated Time (minutes) 30 Drilling Capacity, to Wood (mm) 40 Rated Frequency (Hz) 50/60 Width (mm) 60 Power Input (V) AC100 Mass (kg) About 1 Cable Length (m) About 1.5 Specification Time / double insulation structure Wood screw dimensions (mm) Within 3.2Φ × 45from S$67.99Min. 2 days
- BLACK&DECKER Quick Connect Drill DriverYou can easily control the speed with the continuously variable transmission switch! Comes with a special soft case / plastic bit case and a wide range of accessoriesMaximum Tightening Torque (Nm) 6.9 Number of clutches (stage) 24 Chuck Quick connect Trusco Part No. 762-1612 Power Consumption (W) 90 Drilling Capacity, to Wood (mm) 10 Chucking Size (mm) 6.35 Drilling Capacity, to Steel (mm) 5 Mass (kg) 0.8 Cable Length (m) 2.0 Switch Speed adjustment Continuously variable Rotational Speed (min -1 [rpm]) 0~650
- PAOCK Outlet type mini screwdriverConvenient for drilling, screw tightening and loosening work.Cable Length (m) 1.5 Rated Time (minutes) 10 Rotational Speed (min -1 [rpm]) 210 Maximum Torque (Nm) 3.5 Rated Power Consumption (W) 30 Bit Size (mm) 6.35from S$44.99Min. 4 days
- KENIS Drill driverCable Length (m) 1.9 Power Consumption (W) 180 Mass (kg) 2.2 Continuous Operating Time (minutes) 20 Case Dimensions (mm) 320×295×110 Power Input (V) AC100(50/60Hz) Drilling Capacity, to Wood (mm) Φ10 Drilling Capacity, to Steel (mm) Φ5from S$179.90Min. 10 days
- Kilews Super high torque type electric screwdriver GUN typeWork with a powerful brushless motor and clutch torque control. Stable torque accuracy far surpassing that of an air driver with its unique clutch mechanism. Contributes to customer torque management. No equipment such as piping is required. If you have a power supply, you can use it as it is. Th... Read MoreMass (kg) 1.2 Overall Length (mm) 274×160 Included Accessories Bit (No.3) x 2 RoHS directive (corresponding to 10 substances) Correspondence Suitable Bit Hex 6.35mm Starting Method Lever start type Torque Adjustment Steplessfrom S$789.90Min. 7 days
- RELIEF RDD-21 Drill & DriverSince the torque can be adjusted in 16 steps, it prevents damage to the screw head due to overtightening and damage when drilling wood. You can work with two roles in one unit for screwing and drilling wood, metal, and plastic.Chucking Size (mm) 1.0~10.0 Cable Length (m) 1.9 Power Input (V) 100 Maximum Tightening Torque (Nm) 15 Rated usage time (minutes) 30from S$69.99Min. 4 days
- SK11 Corded Drill ScrewdriverA cord-type drill driver. A drill driver with a 5-step clutch and drill mode. Continuous work is possible with a cord type. A rubber grip that is easy to grip. Tip parts can be replaced without using a keyless chuck or tools. With the stepless speed change function, you can control the speed by p... Read MoreClutch Operating Torque (N・m) 0.8~5.2 Rotational Speed (min -1 [rpm]) 0~550 Chucking Size (mm) 1.5~10 Rated Power Consumption (W) 100 Power Input (V) 100V (50 / 60Hz shared) Drilling Capacity, to Wood (mm) 18 Drilling Capacity, to Steel (mm) 8 Maximum Tightening Torque (Nm) 9.4 Material Resin
- SK11 Corded Drill DV 30WA compact cord type drill driver. It is small and lightweight. With white LED light function. It is a cord type and can be used immediately if there is a power supply. A rubber grip that is comfortable to grip and fits in your hand. Drilling and screw tightening work. * Do not use in the rain. * ... Read MoreDrilling Capacity, to Steel (mm) 2 (diameter) Maximum Tightening Torque (Nm) 3.2 Power Consumption (W) 30 Drilling Capacity, to Wood (mm) 9 (diameter) Power Input (V) AC100V50/60Hz Mass (kg) About 0.42 Material Resinfrom S$49.99Min. 4 days
- SHINKO (Shinko MechatroTech) AC Screwdriver DrillIt is a DIY introductory model driver drill, a bit sleeve type with 5 steps of torque adjustment with stepless speed change. It's the perfect screwdriver drill for getting started with DIY.Current (A) 0.8 Rotational Speed (min -1 [rpm]) 0~500 Mass (kg) 1 Cable Length (m) 1.5 Drilling Capacity, to Wood (mm) 10 Power Input (V) 100 Drilling Capacity, to Steel (mm) 6 Maximum Torque (Nm) 7.8 Power Consumption (W) 70 Included Accessories Driver bitfrom S$49.99Min. 7 days
- BOSCH Cordless screwdriver drillPower and speed that exceeds the cord type! BITURBO (double) turbo series. Supports accurate work with a maximum torque of 150 Nm and an angle sensor. You can select 45 °, 60 °, or the angle set via the app on the operation panel of the main unit. When the set angle (± 3 °) is reached, the lamp o... Read MoreRotational Speed (min -1 [rpm]) 0~550/2200 Chucking Range (Φmm) 1.5~13 Drilling Capacity, to Wood (mm) 150 Drilling Capacity, to Steel (mm) 16 Length (mm) 202 Width (mm) 73from S$499.90Min. 4 days
- Ingersoll Rand 1/2 inch charging drill driver (20V)The 1/2 chuck is carried. Tightening management is possible with a 16-position clutch. The metal drive, rain and hammer mechanism are durable and powerful. A durable hammer case made of steel reinforced aluminum protects the internal components and the metal skeleton withstands drop impacts. The ... Read MoreMaterial Steel reinforced aluminum Trusco Part No. 829-1552 2018 Trusco page 5 0132 Mass (kg) 2.45from S$1,999.00Min. 32 days
- trad 100V mini drillAC type for immediate work! Easy DIY just by pressing a switch! Lightweight and compact for screw tightening / loosening and drilling work! * This machine cannot be used for concrete.Dimensions (H x W x D) (mm) 140×145×47 Rated Time (minutes) 15 Rotation Speed at No Load (min-1[rpm]) 230 Maximum Tightening Torque (Nm) 3.5 Rated Power Consumption (W) 30 Rated Frequency (Hz) 50/60 Rated Voltage (V) AC100 Cable Length (m) About 1 Mass of Main Unit (g) About 400 Specification Double insulation structure Drilling Capacity, Aluminum (mm) Up to 2.0 (aluminum plate) drilling capacity (mm) resin Up to 3.0 (plastic) Drilling Capacity, to Wood (mm) Wood screw / 13-38 (roundwood)Discontinued
- trad 100V mini drillAC type for immediate work! Easy DIY just by pressing a switch! Forward / reverse, drilling / screwing work Lightweight and compact! For assembling furniture and installing doors, etc.Rotation Speed at No Load (min-1[rpm]) 0~230 Main Unit Dimensions, Width W x Depth D x Height H (mm) 140×47×115 Rated Time (minutes) 15 Maximum Tightening Torque (Nm) 3.5 Rated Power Consumption (W) 30 Rated Frequency (Hz) 50/60 Rated Voltage (V) AC100 Cable Length (m) About 1 Mass of Main Unit (g) About 330 Specification Double insulation structure Type Hex shaft only, DIY only Drilling Capacity, Aluminum (mm) Up to 2.0 (aluminum plate) drilling capacity (mm) resin Up to 3.0 (plastic) Drilling Capacity, to Wood (mm) Wood screw / 13-38 (roundwood)Discontinued
- RELIEF Drill and screwdriverSlender handle that is easy for women to handle Lightweight, easy to use and multifunctional. With 5-step torque adjustment function. With torque adjustment function that does not damage the screws. Set the dedicated position for the drill blade. Keyless chuck. The driver bit and drill blade can ... Read MoreRotation Speed at No Load (min-1[rpm]) 0~750 Mass (kg) 1.1 (including code) Current (A) 1.9 Rated Power Consumption 180W Cord 2 cores 1.9m Continuous Operating Time 20 min Power Supply AC100V 50/60Hz Dimension (mm) Body: 220 × 180 × 60 Type of Insulation Double line Chucking Size (mm) Φ1.0~Φ10 Screw Tightening Capacity (mm), Wood screw Φ3.1×38Discontinued
- GREAT TOOL Corded mini drill & screwdriver for DIYDouble insulation structure For tightening screws, loosening screws, and drilling holes in wood and thin iron platesScrew Tightening Capacity (mm), Wood screw 13-38 (Lawan wood) Rated Time (minutes) 15 Rotation Speed at No Load (min-1[rpm]) 230 Maximum Tightening Torque (Nm) 3.5 Rated Power Consumption (W) 30 Rated Frequency (Hz) 50/60 Chucking Range (Φmm) 6.35 ・ Only for hexagonal axis Rated Voltage (V) AC100 Cable Length (m) About 1 Mass (g) About 400 Drilling Thickness (mm) Plastic: up to Φ3.0 Drilling Capacity, to Steel (mm) Soft iron: up to Φ1.5 Drilling Capacity, Aluminum (mm) Up to Φ2.0Discontinued
- PAOCK AC drill driverConvenient for drilling holes and tightening screws.Rotational Speed (min -1 [rpm]) 0~800 Chucking Size (mm) 1.5~10 Drilling Capacity, to Wood (mm) 21 Rated Power Consumption (W) 280 Screw Tightening Capacity (mm), Wood screw 5.1×40 Drilling Capacity, to Steel (mm) 8Discontinued
- BOSCH Dr drill standard setFlexiclick system installed in the smallest compact body! Full basic performance such as EC monitor, 5.0Ah crew pack, EMP / ECP! LED light Demonstrates its power in dark work! ECP function Protects the battery from over-discharging, overloading and overheating. Supports a wide range of work at th... Read MoreWood screw dimensions (mm) 4.2×65 Drill Diameter (Φmm) 3.5 Tightening Torque (Nm) (Rigid body): 67 (elastic body): 28 Screw Tightening Capacity (mm) 8Φ Drilling Capacity, to Steel (mm) 13 (hole saw 53) Number ofImpact (min -1 [times / min]) - Drilling Capacity, to Wood (mm) 35 Rated Voltage (V) DC18 (rechargeable battery) Drilling Depth (mm) 30 Rotational Speed (min -1 [rpm]) (High speed) 0-1700 / (Low speed) 0-500 Trusco Part No. 818-5529Discontinued
- Three-up Electric screwdriver 92P setRecharging Time (hours) 3~5 Chucking Size (mm) 0.8~10 Rotational Speed (min -1 [rpm]) 0~550 Number of clutches (stage) 22 steps Material ABS resin, polyethylene Case dimensions (width x depth x height) (mm) 375×120×340 Main Unit Dimensions, Length L x Width W x Height H (mm) 205×55×220 Mass of Main Unit (kg) 1 Continuous Operating Time (minutes) About 30Discontinued
- VERSOS 4.8V rechargeable mini screwdriver setCordless & compact & lightweight 350g. Useful for a little DIY. Compact size rechargeable electric drill. Convenient to carry and very useful. Recommended for outdoor and do-it-yourself. Equipped with a semi-permanent LED light. You can see the battery level at a glance.Torque (Nm) 2.5 Recharging Time (hours) 6-8 / up to 10 AC input (50 / 60Hz) AC adapter / 100V AC output AC adapter / 6VDiscontinued
- THANKO (Electronics) Don't lose! Retractable bit USB electric screwdriverIt runs on USB, so if you connect it to a mobile battery, you can use it anywhere without worrying about running out of battery! You don't have to look for an outlet. Don't worry if you don't have enough power with USB. It turns the screw powerfully. In addition, 6 bits are built into... Read MoreUSB Cable Length (cm) 110 Overall Length (mm) 160 maximum torque (kgf ・ cm) 2.5 Mass (g) 136 Diameter (Φmm) 46 Rotational Speed (min -1 [rpm]) 124Discontinued
- HARD HEAD AC drill & screwdriver (compact type)Easy screw tightening holes with this one unit! It can be used with a household outlet of 100V. A compact body that even women can easily use. For drilling holes in wood, for tightening wood screws, machine screws, etc.Rated Current (A) 0.75 Mass (kg) 0.8 (excluding power cord) Rotation Speed at No Load (min-1[rpm]) 0~500 Power Cable (m) 2.5 Rated Time (minutes) 30 Frequency (Hz) 50/60 Maximum Torque (Nm) 7.5 Rated Power Consumption (W) 70 Rated Voltage (V) AC100Discontinued
- BLACK&DECKER Quick connect drill driverOne-touch bit replacement! One-touch bit replacement with the drill driver Quick Connect, which is a set of a wide variety of accessories. Compact design that is convenient even when working in tight spaces! For screw tightening work such as assembled furnitureNumber of clutches (stage) 24 Screw Tightening Capacity (mm) (Maximum) 41 Maximum Tightening Torque (Nm) 6.9 Cable Length (m) 2 Drilling Capacity, to Wood (mm) 10 Drilling Capacity, to Steel (mm) 5 Mass of Main Unit (kg) 0.8 Switch Variable speed Power Consumption (W) 90 Specification 24-step clutch / stepless transmissionDiscontinued
- M&M AC100V drill and screwdriverContinuously variable transmission with 6-step torque switching clutch mechanism! Speed control with finger operation Speedy bit replacement with keyless chuck For tightening screws and bolts, drilling holes in woodworking, etc.Main Unit Dimensions, Length L x Width W x Height H (mm) About 195 × 56 × 168 Voltage (V) AC100 Screw Tightening Capacity (mm), Wood screw Φ3.2×38 Drilling Capacity, to Steel (mm) Φ6 Chucking Size (mm) Φ0.8~10 Rated Time (minutes) 30 Power Consumption (W) 70 Maximum torque (Nm [kgf-cm]) About 7.8 [about 80] Drilling Capacity, to Wood (mm) Φ10 Mass (kg) About 0.93 Included Accessories Double-ended bit (+) No.2 (65mm) x 1 Rotational Speed (min -1 [rpm]) About 0-500 Current (A) 0.7 Cable Length (m) About 1.5Discontinued
- BOSCH Dr drill full setFlexiclick system installed in the smallest compact body! Full basic performance such as EC monitor, 5.0Ah crew pack, EMP / ECP! LED light Demonstrates its power in dark work! ECP function Protects the battery from over-discharging, overloading and overheating. Supports a wide range of work at th... Read MoreIncluded Accessories 5.0Ah battery x 2 with charger Screw Tightening Capacity (mm) 8Φ Wood screw dimensions (mm) 4.2×65 Drilling Depth (mm) 30 Trusco Part No. 818-5528 Rotational Speed (min -1 [rpm]) (High speed) 0-1700 / (Low speed) 0-500 Drilling Capacity, to Wood (mm) 35 Drill Diameter (Φmm) 3.5 Number ofImpact (min -1 [times / min]) - Rated Voltage (V) DC18 (rechargeable battery) Tightening Torque (Nm) (Rigid body): 67 (elastic body): 28 Drilling Capacity, to Steel (mm) 13 (hole saw 53)Discontinued
- EARTH MAN AC100V mini screwdriver6-stage torque switching clutch mechanism Tightening / loosening switching One-touch Non-slip, easy-to-grip soft grip Ideal for home carpenters and assembly work such as furniture assembly and handrail installation!Current (A) 0.3 Cable Length (m) 0.95 Rated Time (minutes) 20 Power Consumption (W) 25 Maximum Torque (Nm) 3.5 Mass of Main Unit (g) 390 Frequency (Hz) 50/60 Bit Size (mm) 6.35 Hex axis Power Input (V) AC100 Rotational Speed (min -1 [rpm]) About 170Discontinued
- SHINKO (Shinko MechatroTech) Electric screwdriver drillWith 3 spare blades. Forward / reverse rotation one-touch switching. Easy to replace drills and bits with a keyless chuck. With 3 spare blades. Forward / reverse rotation one-touch switching. Easy to replace drills and bits with a keyless chuck. Continuously variable transmission For drilling hol... Read MoreMaximum Torque (Nm) 14 Screw Tightening Capacity (mm), Wood screw 5.1~40 Cable Length (m) 2 Drilling Capacity, to Wood (mm) 21 Mass (kg) 1.35 Included Accessories Screwdriver bit x 1, drill bit x 4 Power Input (V) 100 Number of clutches (stage) 8 Rotational Speed (min -1 [rpm]) 0-790 Current Consumption (A) 2.8 Frequency (Hz) 50/60 Power Consumption (W) 250 Drilling Capacity, to Steel (mm) 8Discontinued
- M&M AC100V drill and screwdriver6-step torque switching type. With clutch mechanism. Continuously variable transmission, speed control by finger operation. Speedy bit exchange with keyless chuckIncluded Accessories Double-ended bit + 2 × 65 1 Cable Length (m) About 1.5 Output Current (A) 0.7 Main Unit Dimensions, Length L x Width W x Height H (mm) About 195 × 56 × 168 Chucking Size (mm) 0.8~10 Voltage (V) AC100 Screw Tightening Capacity (mm), Wood screw Φ3.2×38 Drilling Capacity, to Wood (mm) Φ10 Power Consumption (W) 70 Rotational Speed (min -1 [rpm]) About 0-500 Drilling Capacity, to Steel (mm) Φ6 Frequency (Hz) 50/60 Mass of Main Unit (kg) About 0.93 Rated Time (minutes) 20 Maximum Torque (Nm) About 7.8Discontinued
- BLACK&DECKER Smart drill driverThis one cord type drill driver for drilling and screw tightening Compact design that is convenient for work in narrow spaces! Operability and durability are improved by using an aluminum die-cast chuck! For screw tightening work such as assembled furnitureNumber of clutches (stage) 24 Cable Length (m) 2 Specification 24-step clutch / stepless transmission Drilling Capacity, to Steel (mm) 5 Switch Variable speed Maximum Tightening Torque (Nm) 6.9 Drilling Capacity, to Wood (mm) 10 Mass of Main Unit (kg) 0.9 Screw Tightening Capacity (mm) (Maximum) 41 Trusco Part No. 396-8871 Power Consumption (W) 90Discontinued
- EARTH MAN AC100V drill & screwdriver setAC power power driver that does not require chargingRotational Speed (min -1 [rpm]) Continuously variable transmission 0-500 Number of clutches (stage) 6 Power Input (V) AC100 Drilling Capacity, to Steel (mm) 6 Maximum Torque (Nm) 7.8 Mass (kg) About 0.95 Frequency (Hz) 50/60 Outer Dimensions, Length x Width x Thickness (mm) 325×335×95 Quantity 1 set (23 points) Screw Tightening Capacity (mm), Wood screw Φ3.2×38 Power Consumption (W) 70 Chucking Size (mm) Φ0.8~10 Drilling Capacity, to Wood (mm) 10 Rated Time (minutes) 30 Cable Length (m) About 1.5Discontinued
- SHINKO (Shinko MechatroTech) Powerful AC driverDrilling Capacity, to Wood (mm) 21 Included Accessories Screwdriver bit x 1, drill bit x 4 Power Consumption (W) 240 Mass (kg) 1.2 Drilling Capacity, to Steel (mm) 8 Screw Tightening Capacity (mm), Wood screw 5.1~40 Current (A) 3.2 variable speed (min -1 sup> [rev / min]) 0~790 Cable Length (m) 2 Dimensions, Total Length x Height (mm) 225×175 Frequency (Hz) 50/60 Chuck (mm) Keyless / 1.5-10 Power Input (V) 100Discontinued
- EARTH MAN 21pcs AC100V drill & screwdriverKeyless chuck Bit replacement is OK without a chuck. AC AC100V. Continuously variable transmission (with fine adjustment knob) 0 to 540 rotations. Chuck for 10 mm. 6-step torque switching type (with clutch mechanism) Cord length is about 1.5m. Heiss rope drill blade. Driver bit. 6.3mm drive-in an... Read MoreMass (g) 910 (body weight) Quantity 1 set (21 points) Maximum torque (Nm [kgf-cm]) 7.4(75)Discontinued