Dust Collectors
Other Related Pages
- Fuji Electric Air FilterVery low ventilation resistance. Excellent airtightness. Maintenance and inspection are easy, and the element can be easily replaced with bare hands. As a separator for dust and powder particles when collecting dust with Fuji Ring Blow.
- EARTH MAN Wet and dry vacuum & blowerRust-resistant and durable stainless steel tank. With a drain cock, drainage is possible without tilting the tank too much. For sucking and blowing dust and wood chips, and for sucking liquids such as spilled waterCurrent (A) 10.3 Rated Power Consumption (W) 1000 Rated Time (minutes) 30 Rated Frequency (Hz) 50/60 Power Input (V) AC100 Maximum Airflow (m3/min) About 1.7 Degree of Vacuum (kPa) About 13.5 Suction Work Rate (W) About 140 Operation Sound (dB) About 83 Dust Capacity (L) [Dry type] approx. 17 Capacity (L) [Maximum water supply] About 11from S$179.90Min. 2 days
- AS ONE Cyclone ShuttleAs ONE Part Number 1-6256-12 Width (mm) 190 Length (mm) 200 Height (mm) 473 Mass (kg) About 3.8 dust absorption hose Φ42mm cuffs, length 80cm (included)from S$889.90Min. 5 days
- Murakoshi Dust bag for dust collector UFO-75A belt is built into the bag, and it is a one-touch type that can be attached to the dust collector body. Dust collection bag * Plastic bags cannot be used. * Since it is used as both a filter and a dust bag, the suction power may decrease as dust accumulates.Suitable Model (Murakoshi dust collector) UFO-75from S$149.90Min. 8 days
- Murakoshi Dust bag for dust collector MY-125XNA belt is built into the bag, and it is a one-touch type that can be attached to the dust collector body. Dust collection bagMaximum Static Pressure (kPa) (At minimum airflow) 1.9 Electric motor (kW) 1.5/2P Suction Port Diameter (Φmm) 148 Dust Capacity (L) 220 Maximum Airflow (m3/min) 27 Power Input (V) 3 phase 200 Cable Length (m) 3.5 Dimensions (D x W x H) (mm) 540×970×2720 Caster Diameter (Φmm) 65×3 Mass (kg) 70 Switch Direct push button fan Plate fan Filter Upper and lower one eachfrom S$149.90Min. 8 days
- Murakoshi Dust bag for dust collector MY-200XA belt is built into the bag, and it is a one-touch type that can be attached to the dust collector body. Dust collection bagMaximum Static Pressure (kPa) (At minimum airflow) 2.93 Mass (kg) 120 Suction Port Diameter (Φmm) 198 Power Input (V) 3 phase 200 Cable Length (m) 3.5 Electric motor (kW) 3.7/2P Dust Capacity (L) 410 Maximum Airflow (m3/min) 47 Dimensions (D x W x H) (mm) 750×1120×3305 Caster Diameter (Φmm) 75×3 Switch Direct push button fan Plate fan Filter Upper and lower one eachfrom S$229.90Min. 8 days
- Akiyama Sangyo Small CycloneDust collection device that uses the suction power of dust collectors and vacuum cleaners. Filter clogging of dust collectors and vacuum cleaners is reduced, greatly extending the service life. Separates air and dust with a high separation efficiency of 90% or more. Lightweight and compact design... Read MoreAs ONE Part Number 62-1343-83from S$699.90Min. 5 days
- SUZUHO Desktop dust collector box with motorA must-have item for bullion collection and dust collection. A small and convenient dust collection box for micro grinders. Type with dust collection motor. Polishing / surface treatmentfrom S$999.00Min. 8 days
- AS ONE Dust CollectorAs ONE Part Number 1-1555-01 Width (mm) 150 Length (mm) 240 Height (mm) 250from S$799.90Min. 13 days
- BISO Micro dust collectorIt is a dust collector for routers. Place it on the table for use. Dust is hard to come out. Put the hose in the trash can before use. Polishing / surface treatmentfrom S$649.90Min. 8 days
- AS ONE Compact Dust CollectorCompact and economy dust collector Compact, lightweight, low power consumption, and low cost dust collector. The pack filter specification makes it easy to replace without tools. It can also be hung on the wall or fixed. * When using the suction hood, a duct and two duct bands are required.Material (Housing) SUS430 Maximum Airflow (m3/min) 0.9 Maximum Static Pressure (kPa) 1 Dimension (mm) 261×161×275 As ONE Part Number 4-763-01 Power Consumption (W) 40 Frequency (Hz) 50/60 Collection Efficiency (%) 95 or more (40 μm or more) Power Input (V) AC100 Mass (kg) About 3 Included Accessories Pack filter, protection filter x 1 eachfrom S$1,499.00Min. 5 days
- Nagaya Kikai Octopus cross economyThe dust collector you have is cheap and easily doubles the dust absorption capacity. By replacing the upper bag of the conventional dust collector and increasing the filtration area, a large amount of air is discharged, the suction capacity is further drawn out, and a strong dust absorption forc... Read Morefrom S$1,399.00Min. 8 days
- AS ONE Sweeper VegaAs ONE Part Number 1-3775-01 Power Input (V) 100(50/60Hz) Height (mm) 1025 Width (mm) 260 Length (mm) 450 Air volume (L / min) 50Hz/15.0、60Hz/19.5 Noise Level (dB) 50~60 Mass (kg) About 26 Cable Length (m) Body / 1.5 (3P plug), LED lighting / 2from S$3,799.00Min. 13 days
- SUZUHO Desktop dust collector box without motorA must-have item for bullion collection and dust collection. A small and convenient dust collection box for micro grinders. Type without dust collection motor. Polishing / surface treatmentfrom S$749.90Min. 8 days
- SUZUHO Small dust collectorA small dust collector with an adjustment function that can be turned on and off with a foot switch. Polishing / surface treatmentfrom S$889.90Min. 8 days
- Milescraft 1501 Dust Router Dust RouterCan be installed with or without a fence. The standard hose comes with a diameter of 38 mm. Since the connection to the dust collector is about 57 mm, it will be connected to the 63.5 mm hose. Fitting is required according to the dust collector you are using. (Site adjustment) Dust collection cap... Read MoreMass (kg) 0.72from S$149.90Min. 13 days
- EARTH MAN Wet & Wet Vacuum & Blower VCM-120STMaximum Airflow (m3/min) 1.8 Rated Power Consumption (W) 1000 Current (A) 11 Cable Length (m) 4 Frequency (Hz) 50/60 Operation Sound (dB) 82 Power Input (V) AC100 Water Absorption (L) About 11 Dust Capacity (L) About 13 Suction Work Rate (W) About 140 Mass (kg) Main unit only: 4.6 Suitable Model SS-301 Type Wet and dryDiscontinued