Lathes
Other Related Pages
- Mr. Meister Timing beltRoHS directive (corresponding to 10 substances) Correspondence
- ENOMOTO KOGYO Amini lathe 1100A lathe with excellent accuracy, performance, and safety. Desktop type that can be used with a household power supply. Expanded use in abundant option counties.Motor AC100V 60W capacitor motor Spindle diameter Φ16mm Dimensions, Length L x Depth D x Height H (mm) 520.2×260×191.2 Center to Center Distance (mm) 200 Mass (kg) 13from S$3,599.00Min. 7 days
- ENOMOTO KOGYO Amini woodworking lathe 2100Uses a powerful and low noise motor. Uses bar slide method, easy to set processed materials. The tool base has an adjustment mechanism and can be set according to the processing, enabling reasonable and safe work. The number of rotations of the spindle can be selected according to the two-step sp... Read MoreMass (kg) 13 Dimensions, Length L x Depth D x Height H (mm) 1093×260×220 Maximum Machining Length (mm) 760 Maximum machining Diameter (Φmm) 155 Motor (Spindle) AC100V 60W capacitor motorfrom S$1,899.00Min. 7 days
- PROXXON Micro Race PD250Achieves space-saving lathe processing. An all-in-one package that will satisfy both beginners and professionals. For lathe processing of metalwork.Output (kW) 0.1 Main Shaft Through Hole (Φmm) 10.5 Power Input (V) 100 Mass (kg) 12 Height (mm) 195 Trusco Part No. 207-0145 Center to Center Distance (mm) 250 Length (mm) 295 Spindle Rotation Speed (min -1 [rpm]) 460/1200/2100 Width (mm) 575 Dimension (mm) Installation floor area: 650 x 320from S$3,499.00Min. 4 days
- Mr. Meister Timing beltRoHS directive (corresponding to 10 substances) Correspondencefrom S$29.99Min. 11 days
- PROXXON Micro Lace PD250 Optional Option for PD250Achieves space-saving lathe processing. An all-in-one package that will satisfy both beginners and professionals. For lathe processing of metalwork.from S$35.99Min. 4 days
- Mechanics Desktop precision lathe TNL-610GE body setIt is a state-of-the-art machine that meets the expectations of many users that a general-purpose machine is too large, but a desktop lathe is too small.Machine Spindle Taper MT5 (MT3 with sleeve) Output (kW) 0.75 or 1.5 Center to Center Distance (mm) 609 Power Input (V) Single phase 100 or three phase 200 swing up the bed (mm) 305 Trusco Part No. 458-7553 Mass (kg) 280Discontinued