It can be attached to an impact wrench and can be used with various 6.35 mm shank sockets and driver bits of various sizes. The types of tip tools that can be used will increase dramatically.
With ultra-short mug catch that does not drop the screw to the target head width 55 mm (when +2 x 33 mm double-headed bit is attached) Supports double-headed and single-headed bits for electric screwdrivers (total length 33 mm or more) 18V impact compatible Strong course thread Total length up to... Read More
Overall Length (mm) 134 Mass (g) 250 Head width (mm) 55 Shank Diameter (Φmm) 6.35 Square Drive (mm) 6.35 Trusco Part No. 753-6666 Suitable Model Electric driver/impact driver up to 18V
When the set torque is reached, a clicking sound will be heard and tightening is complete (even if more torque is applied, it will spin idle). Screws on the switchboard are recommended. Supports a bit total length of 35 mm or more. Replacement driver and drill driver can be used (impact driver ca... Read More
RoHS directive (corresponding to 10 substances) Correspondence
Easy installation of tip tools with one touch. Work efficiency is improved.
Pilot hole drill Ironworking drill Double-headed bit Stepped bit Various sockets, etc.
Material (Body) CR-MOLY (Cover) TPR Overall Length (mm) 50 Specification 6.35 axis (both sides) Suitable Tool Electric drill, impact driver
Work in a tight position, such as tightening the screws on the back of the top plate, is easy.
Work in a tight posture, such as tightening screws on the back of the top plate
Type For IXO3, IXO4, IXO4PLUS type Material Housing: Plastic tool steel
Hexagon shaft parts can be used when attached to a hammer drill. It is very convenient to always have a tip tool that you use often.
*Please use a tip tool with a groove position of 13 mm. *Please use in rotation mode.
Trusco Part No. 396-1354 Mass of Main Unit (g) 56 Square Drive (mm[inch]) 6.35 Overall Length (mm) 75 RoHS directive (corresponding to 10 substances) Correspondence
Head width 60 mm (when [[(+)]] No.2 x 35 dedicated ultra-short bit is attached). Convenient for screwing, removing, and drilling in narrow corners and corners. A grip that can be firmly gripped and does not slip. By adopting a lock type bit holder, the double-headed bit can be securely attached, ... Read More
Overall Length (mm) 134 Mass (g) 282 Height (mm) 47 Square Drive (mm) 6.35 Trusco Part No. 764-7638
"Small body" & "18V compatible" for powerful and hard work. Convenient for screwing, removing, and drilling in narrow corners and corners. It is a grip that can be firmly gripped and does not slip. The use of a lock type bit holder ensures that the double-headed bit can be... Read More
Overall Length (mm) 115 Mass (g) 220 Square Drive (mm) 6.35 Height (mm) 60 Trusco Part No. 819-1378 Material Special steel
Dimension B (mm) 12.7 Square Drive (mm[inch]) 12.7 Mass (g) 38 Trusco Part No. 450-8947 Dimension L (mm) 50 Suitable Model EZ76A1 Type Socket adapter stepped type Specification With ball
For screwing, removing, and drilling corners, narrow spaces, and gaps! It can be used with electric impact drivers and electric screwdrivers. High torque compatible type forward / reverse rotation possible
It can be tightened to 115 N / m just by attaching it to your impact wrench. By adopting the hydraulic system for professionals, it is a stable product with little change in torque value even after long-term use.
When changing tires, there is no need to resize the socket, which is troublesome to remove. Time can be shortened by using it in combination with an in-vehicle jack socket.
To save the trouble of changing the socket size for tire replacement.
Adapter for cordless multi-driver drill GSR10.8V-15FC. Another adapter can be attached to the tip of the angle adapter.
Screw tightening and drilling work on wood and metal
Supports various tasks with an impact driver! ATTACH8 (Attach Eight) Comfortable work in the corner "Sumi-uchi attachment" Can be attached in 8 directions Easy attachment / detachment! Just align the attachment with the mark and insert it. Easy operation by pressing the unlock button to... Read More
Center height (mm) 13 Square Drive (mm[inch]) 6.35 hex bit Suitable Model EZ1PD1
Flexi-click adapter Flexi-click system: You can easily and quickly change and attach adapters By changing adapters, you can handle a variety of tasks with just one unit. Can be fixed in 16 different positions (360°) Compact structure (head length: 98 mm) allows work in narrow spaces
Drilling work... Read More
Chucking Range (Φmm) 1.5~13 Mass (g) 600 Dimensions (Length L x Width W x Height H) (mm) 95×98×52 Length (mm) 98 (Angle) Suitable Model GSR18V-ECFC2、GSR18V-60FCH
Mass (kg) 1.6 Crimping Range (mm2) 14-60 Main Unit Dimensions, Width W x Depth D x Height H (mm) 176×63×68 Nominal Output (kN) 40 Offset Angle (°) 8 directions (in 45 degree increments) Suitable Models EZ1PD1