Handles & Grips
- KANON (Nakamura Nfg.) Pistol grip PGTrusco Part No. 808-6532 RoHS directive (corresponding to 10 substances) Correspondencefrom S$34.99Min. 7 days
- BOSCH Side handleMass (g) 220 Dimensions (Width W x Height H) (mm) 240×42from S$49.99Min. 11 days
- BOSCH Quick release tool holderSDS plus shank, quick release tool holder.Suitable Model GBH18V-34CFfrom S$78.99Min. 5 days
- Panasonic EXENA auxiliary handleStable work is possible even when drilling large diameter holes. A release button is used for the depth gauge to improve usability.from S$23.99Min. 8 days
- SUNFLAG (SHINKI MFG) Rotating handleOilless metal, collet chuck, chuck tolerance 3.0mm 3.5mm 4.0mm 4.5mm 5.0mm 5.5mm 6.0mm. Parts for 600/650.Proper rotation speed (min -1 ) 2800~4000rpm Allowable Torque (Nm) 3.9 Mass (g) 300Discontinued
- SUNFLAG (SHINKI MFG) Rotating handleThe tip has a high-precision black point finish based on JIS standards, and is a soft grip that is easy to turn and can be fully tightened. With shaft magnet. 666 High soft driver with exclusive fixtures. High precision chuck, with clutch, built-in bearing, chuck tolerance 0.5-6.5mm. Parts for 60... Read MoreSpecification Flexible cable for 600 Proper rotation speed (min -1 ) 3000~4500rpm Allowable Torque (Nm) 3.9 Mass (g) 740Discontinued
- SUNFLAG (SHINKI MFG) Wood carving handleUses a high-precision drill chuck at the tip. With clutch. Built-in bearing. Replacement parts for 650.Allowable Torque (Nm) 3.9 Mass (g) 322 Proper rotation speed (min -1 ) 2500~4500rpmDiscontinued
- SUNFLAG (SHINKI MFG) Commercial woodcarving handle setBuilt-in bearing, front and rear handles / oilless metal, chuck specifications / dedicated blade only, proper work / woodworking work, wood carving, prints, bonsai. For woodworking, wood carving, prints, and bonsai work.Mass (g) 1388 Proper rotation speed (min -1 ) 2500~4500rpm Allowable Torque (Nm) 3.9Discontinued
- TOSHIBA Side handleTrusco Part No. 283-6581 Suitable Model DRD-10C、DRD-13C、DRDV-10C、SBM-150E1 Mass (g) 120Discontinued
- Three Axis Handle for corner onlyFor making mortise holes (square holes / rectangular holes) that are convenient for making woodworking furniture and fittings as a hobby! With hex wrench for tightening handle mounting screwsDiscontinued
- Nidec Techno Motor Side handleTrusco Part No. 393-9537 Type Side handle for electric drillDiscontinued
- SUNFLAG (SHINKI MFG) Rotating handleThe tip has a high-precision black point finish based on JIS standards, and is a soft grip that is easy to turn and can be fully tightened. With shaft magnet. 666 High soft driver with exclusive fixtures. High precision chuck, with clutch, built-in bearing, chuck tolerance 0.5-6.5mm. Parts for 60... Read MoreProper rotation speed (min -1 ) 2800~4000rpm Allowable Torque (Nm) 3.9 Mass (g) 398Discontinued