All Category

Chiseling & Hammer-Drilling

A lifting tool is a tool used to break or sharpen concrete walls and structures. Used by attaching to the tip of an electric tool. The shape of the tip of the lifting tool varies depending on the application, and it is possible to select from a bull point that is convenient for drilling, a chisel that crushes concrete, or a scraper that is convenient for peeling. Work progresses easily and speedily with the power of the power tool. The material used is alloy steel with high hardness so as not to lose to concrete. Designed to withstand continuous work.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 152

Set Ascending Direction
  1. Super vibration peeling machine Chiselweiss spare blade
    Tokyo Automach Super vibration peeling machine Chiselweiss spare blade
    Suitable Model  CH-80 
    from S$58.99
    Min. 2 days
  2. Compact vibration peeling machine Hand worker C type creeper replacement blade
    Tokyo Automach Compact vibration peeling machine Hand worker C type creeper replacement blade
    Suitable Model  HCT-30C 
    from S$53.99
    Min. 2 days
  3. Hatsuri Attachment
    Panasonic Hatsuri Attachment
    Length L (mm)  125  Suitable for  EZ7880、EZ6813 
    from S$149.90
    Min. 6 days
  4. Cut Chisel for Electric Hammer
    Mokuba Cut Chisel for Electric Hammer
    Improve work efficiency with your electric hammer for construction, construction and all other construction. With a very well-balanced design, you can use it easily without getting tired even when working for a long time. Uses alloy steel (SCM-440). For digging holes in civil engineering work, di... Read More
    Rating:
    100%
    from S$32.99
    Min. 2 days
  5. Power fighter parts
    HASEGAWA MACHINE Power fighter parts
    Suitable Model  NPF-95 
    Rating:
    60%
    from S$1.49
    Min. 2 days
  6. Pipe handle keren stick
    Asano Wood Plant Pipe handle keren stick
    It is used for removing deposits such as concrete peeling on the board. For chipping concrete
    Overall Length (mm)  1000  Mass (g)  700  Trusco Part No.  818-9692  Blade Width (mm)  95  Material  Blade: steel, handle: steel 
    from S$16.99
    Min. 3 days
  7. Electric scraper S type
    Mokuba Electric scraper S type
    The cutting edge is a sharp single-edged blade with an angle that is easy to use.
    Rating:
    92%
    from S$32.99
    Min. 2 days
  8. SDS self-sharpening flat chisel
    BOSCH SDS self-sharpening flat chisel
    Has self-polishing properties and does not require re-polishing! Breaking efficiency increased by 30%! Breaking work, grooving, cornering
    Trusco Part No.  378-6463  Width (mm)  40  Mass (g)  305  Overall Length (mm)  250 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  9. SDS-plus Blue Point
    Mokuba SDS-plus Blue Point
    Dimension (mm)  250  Mass (g)  260 
    Rating:
    80%
    from S$23.99
    Min. 2 days
  10. Kogella (Electric scraper for impact)
    Eishin Kogella (Electric scraper for impact)
    Body weight: 585g Electric or rechargeable Impact driver or drill can be used as an electric scraper! The scraper vibrates slightly back and forth for easy peeling, flipping, and scraping! One-touch installation is possible! You can remove tiles and paint with an impact driver
    Mass (g)  585  Dimension (mm)  75 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  11. Jet chisel needle (needle)
    TRUSCO Jet chisel needle (needle)
    Ultra-special steel copper wire that is tough and wear resistant. Needle bundles that follow the unevenness of the work surface are effective for peeling work.
    Needle Length (mm)  180 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  12. SDS-max scaling chisel
    Mokuba SDS-max scaling chisel
    Since the shank part fits well, the bit does not swing and you can efficiently hit the target part.
    Suitable for  SDS-max shank 
    from S$59.99
    Min. 2 days
  13. PH-40F for Blue Point 8500N with HSS
    Mokuba PH-40F for Blue Point 8500N with HSS
    High-speed steel (SKH-9) is used for the tip, and alloy steel (SCM-440) with excellent toughness is used for the shank. The cutting edge of Heiss has a long-lasting sharpness and is ideal for continuous work.
    Rating:
    95%
    from S$32.99
    Min. 2 days
  14. Mole Point (chisel)
    Osakada Tool Mole Point (chisel)
    Shank Size  R30×87mm 
    from S$43.99
    Min. 2 days
  15. Chipper Cutter (with Spring) Round Shank
    Osakada Tool Chipper Cutter (with Spring) Round Shank
    Overall Length (mm)  300  Shank Size  R17.5×60mm 
    from S$99.90
    Min. 2 days
  16. Moile point (chis) round shank
    Osakada Tool Moile point (chis) round shank
    Shank Size  R17.5×60mm 
    from S$29.99
    Min. 2 days
  17. (All steel) Keren rod
    Asano Wood Plant (All steel) Keren rod
    It is used for removing deposits such as concrete peeling on the board. For chipping concrete
    Material  Blade: steel, handle: wood 
    from S$9.69
    Min. 2 days
  18. Scraper replacement blade for impact driver
    RELIEF Scraper replacement blade for impact driver
    Rating:
    60%
    from S$14.99
    Min. 2 days
  19. Chipper cutter (with spring) square shank
    Osakada Tool Chipper cutter (with spring) square shank
    Overall Length (mm)  300  Shank Size  H14.7×60mm 
    from S$119.90
    Min. 2 days
  20. Big Wasp (Electric scraper for impact)
    Eishin Big Wasp (Electric scraper for impact)
    Body weight: 800g Width across flats: 6.35 mm Peeling paint, glue, tiles, carpets
    Width Across Flats (mm)  6.35  Mass (g)  800 
    Rating:
    20%
    from S$239.90
    Min. 2 days
  21. Replacement blade for 3.0x125mm [EA159RG]
    ESCO Replacement blade for 3.0x125mm [EA159RG]
    Esco Part No.  EA159RG-1  Length (mm)  125  Wire Diameter Φ(mm) 
    from S$28.99
    Min. 2 days
  22. Electric multi-needle chisel power fighter key
    HASEGAWA MACHINE Electric multi-needle chisel power fighter key
    from S$29.99
    Min. 2 days
  23. HEX30H self-sharp bull pong
    BOSCH HEX30H self-sharp bull pong
    No need for re-polishing. Fishing efficiency is maintained. Chipping work for concrete.
    Mass of Main Unit (g)  1440  Dimension (mm)  30×400  Trusco Part No.  733-0162 
    from S$58.99
    Min. 2 days
  24. Magnet valve for magical knocker 30466
    Nippon Pneumatic Mfg Magnet valve for magical knocker 30466
    Prevents rat holes, bridges, and adhesion that occur in storage tanks, hoppers, chutes, pipes, etc. due to the impact of powerful pistons that use compressed air. It is a new air knocker that is highly adaptable to any environment because it is a unique installation method even in places and envi... Read More
    Trusco Part No.  753-4001  Suitable Model  MGK-30A 
    from S$499.90
    Min. 2 days
  25. SDS flat chisel with nails
    BOSCH SDS flat chisel with nails
    Breaking power is increased by 15% by claw processing! Breaking work, grooving, cornering
    Mass (g)  260  Overall Length (mm)  250  Trusco Part No.  378-6455  Width (mm)  20 
    from S$32.99
    Min. 2 days
  26. (Park) Nonko
    Asano Wood Plant (Park) Nonko
    Blade Width (mm)  70  Material  Blade: Steel, Pattern: Wood (Park)  Toe Length (mm)  8 x 10 square 
    from S$29.99
    Min. 2 days
  27. Attachment for multi-tool WAMT-280
    WIZ'A Attachment for multi-tool WAMT-280
    Dedicated parts for multi-tool WAMT-280
    Dimension (mm)  52×75  Specification  Scraper blade 
    from S$3.79
    Min. 2 days
  28. Mole Point (Chiss)
    Osakada Tool Mole Point (Chiss)
    Shank Size  R26×80mm 
    from S$38.99
    Min. 5 days
  29. Dust suction adapter GMF
    BOSCH Dust suction adapter GMF
    Can be used when using AVZ93G Dust absorption prevents clogging of sanding paper and prevents dust stains on the work site.
    Dimensions, Width W x Height H x Depth D (mm)  130×42×58  Hose Inner Dia.xOuter Dia. (mm)  23×28  Mass of Main Unit (g)  32  Material  plastic 
    from S$47.99
    Min. 2 days
  30. Straight flat round shank
    Osakada Tool Straight flat round shank
    Shank Size  R17.5×60mm 
    from S$28.99
    Min. 5 days
  31. Carbide chisel
    Leutor (NIHON SEIMITSU KIKAI KOSAKU) Carbide chisel
    The chisel is a special tool developed for metal engraving and is used for engraving precious metals. Suitable for engraving and jewelry processing such as painting, letter carving, and stone fastening of jewels. * For safety, please use protective goggles.
    from S$59.99
    Min. 4 days
  32. (Main wall)
    Asano Wood Plant (Main wall)
    Toe Length (mm)  8 x 10 square  Material  Blade: steel, handle: wood (honashi)  Blade Width (mm)  55 
    from S$44.99
    Min. 17 days
  33. (Park) Nonco 90mm
    Asano Wood Plant (Park) Nonco 90mm
    The handle of the handle is thick and it is difficult to pull out. Since the handle is short, you can get more power. For moving, loading and unloading boxes, items, etc.
    Blade Width (mm)  70  End Hook  8 x 10 mm square  Trusco Part No.  818-9678  Mass (g)  90  Handle Length (mm)  90  Material  Blade: Steel, Pattern: Wood (Park) 
    from S$29.99
    Min. 32 days
  34. Chisel adapter
    BOSCH Chisel adapter
    It enables mild chipping, cornering, tile / mortar peeling, concrete grooving / surface roughening work. It is possible to stop the transmission of the rotational movement of the Bosch SDS hammer drill, which does not have a rotation stop mechanism on the main body, and only hit it.
    Trusco Part No.  378-5530  Overall Length (mm)  138  Shank  SDS-plus  Mass (g)  312 
    from S$169.90
    Min. 3 days
  35. Moile Point (Chisel for Hydraulic Breakers) Hex Shank
    Osakada Tool Moile Point (Chisel for Hydraulic Breakers) Hex Shank
    Shank Size  H14.7×60mm 
    from S$34.99
    Min. 5 days
  36. SDS-max Blue point with high speed
    Mokuba SDS-max Blue point with high speed
    Since the shank part fits well, the bit does not swing and you can efficiently hit the target part.
    Mass (g)  500  Size (mm)  Φ18×280 
    from S$44.99
    Min. 6 days
  37. Replacement blade for hand worker C type creeper
    Tokyo Automach Replacement blade for hand worker C type creeper
    A peeling blade that can be attached to the Teasel Weiss CH-80 type with a holder (sold separately) attached to the creeper HCT-30C type. Peeling
    Thickness (mm)  Trusco Part No.  391-9439  Width (mm)  40  Mass (g)  70  Shape  Flat 
    from S$29.99
    Min. 2 days
  38. Straight flat square shank
    Osakada Tool Straight flat square shank
    Shank Size  H14.7×60mm 
    from S$34.99
    Min. 5 days
  39. Long Bull Point 8900N
    HOUSE B.M Long Bull Point 8900N
    Overall Length (mm)  1000  Width Across Flats (mm)  30 
    from S$179.90
    Min. 6 days
  40. Spare brush
    Asano Wood Plant Spare brush
    It is a replacement brush for the panel computer brush. For cleaning when chipping concrete
    Material  Brush: Steel, Handle: Wood  Mass (g)  160  Brush Width (mm)  100  Trusco Part No.  818-9696 
    from S$9.69
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 152

Set Ascending Direction