It is used for cutting materials and processing grooves. Separately, holder No.66106 for parting blade is required.
* Blade only. * To use, 66106 parting blade holder, 66855 quick change tool holder, etc. are required.
Blade Width (mm) 2 Suitable Models Compact7、Compact9 RoHS directive (corresponding to 10 substances) Correspondence Material Heiss
An attachment for cutting male threads using the center of a lathe. Grasp the die holder using the drill chuck.
Cut the male screw
* Dice are not included. Please prepare 20-diameter and 25-diameter dies separately.
RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Dice holder, 20-diameter ring, wrench
General-purpose insert for steel for right single-edged, straight sword, and boring tool holders. No.66701 / 66702/66703 Equivalent to the included product. No.66751 Tip replacement tool is required to replace the tip.
* No.66751 Tip replacement tool is required to replace the tip.
Material (Chip) Carbide Shape (Chip) diamond RoHS directive (corresponding to 10 substances) Correspondence
SUS / steel insert for right single-edged, straight sword, boring tool holder. No.66741 / 66742/66743 Equivalent to the included items. A replacement tip that uses a tip breaker specialized for cutting SUS and steel. Good machinability compared to general-purpose inserts. It has a coating with ex... Read More
Material (Chip) Carbide Shape (Chip) diamond RoHS directive (corresponding to 10 substances) Correspondence
General-purpose insert for steel for grooving / parting off holders. No.66704 Equivalent to the included product.
* No.66750 Tip replacement tool is required for tip replacement.
Material (Chip) Carbide Shape (Chip) Cut-off Tip Width (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence
Common tip for Carbide Slot Away Bit No.66701 / 66702/66703 with diamond tip. Compared to general-purpose inserts, it forms a chip breaker suitable for cutting aluminum and copper, making it a blade that emphasizes sharpness.
Material (Chip) Carbide Shape (Chip) diamond RoHS directive (corresponding to 10 substances) Correspondence
Insert for SUS for slot away bite parting holder. No.66744 Equivalent to the included product. A tip breaker suitable for cutting SUS / steel is used compared to the general-purpose type. Good machinability compared to general-purpose inserts. It has a titanium coating suitable for SUS / steel cu... Read More
Material (Chip) Carbide Shape (Chip) Cut-off Tip Width (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence
Attach it to the tailstock to support the workpiece. Unlike the standard race center, it has a built-in bearing, so it is suitable for rotating workpieces at high speeds and machining hard workpieces.
RoHS directive (corresponding to 10 substances) Correspondence
Throwaway Tool Bit A tip suitable for SUS processing for right single-edged, straight sword, and boring tool holders.
* NO.66751 Tip replacement tool is required separately.
RoHS directive (corresponding to 10 substances) Correspondence
It is used to support objects when the center cannot be used and to prevent the workpiece from escaping due to cutting. The maximum diameter that can be processed is 50 mmΦ.
Maximum Diameter (Φmm) (Processable) 50 Suitable Model ML360
It is used by replacing it with the standard four-sided tool post. The height of the blade can be easily adjusted, and the cutting tool can be replaced smoothly.
RoHS directive (corresponding to 10 substances) Correspondence