Power Supply Accessories & Controllers
Other Related Pages
- IWOOD speed controllerSince the conventional speed controller squeezes the electric power to reduce the rotation speed, it was impossible to put it into practical use at low speeds due to a decrease in power. There is work. Therefore, it can be used even at several revolutions per second. For power tools with carbon b... Read MoreRated Voltage (V) Single phase AC100 Rated Frequency (Hz) 50/60 Maximum Load Current (A) 15 Ambient Temperature (℃) Up to 40
- RELIEF speed controllerIt can be used to control the rotation of constant speed power tools. Since it is a dial type, you can freely set the rotation speed. It can also be used for temperature control of electric heaters and dimming of incandescent bulbs. With belt clip For rotation control of constant speed power tool... Read MoreOperating Temperature Range (℃) 0~40 Fuse Capacity (A) 15 Output Current (A) 15 Frequency (Hz) 50/60 Power Input (V) AC100 Number of Phases Single-phase
- KANZAWA WORKS Speed ControllerDecelerates the rotation speed of electric tools freely and maintains 100% horsepower (torque). Can be used for various power tools such as electric drills, electric circular saws, and routers (motor with carbon brush "single-phase series commutator motor"). The most suitable rotation s... Read MoreFuse Glass tube fuse Maximum Load (W) 1500 Voltage (V) 100 Continuous Operating Time (minutes) 30 Rotational speed (%) 0~70 Current (A) 15
- KANZAWA WORKS speed controllerThe rotational speed of the power tool can be controlled. It is a high-performance type speed controller with convenient functions. It can be used for various electric tools (motors with carbon brushes) such as electric drills, electric circular saws, disc sanders, and routers. Since it can be co... Read MoreMaximum Load (W) 1500 Rotation Speed 0-80% 100% when directly connected Fuse breaker Voltage (V) 100 Current (A) 15from S$199.90Min. 2 days
- HATAYA Metacene adapterAn adapter that connects the metal sensor reel and power tools when using double-insulated tools. When using a double insulation tool, if the metal sensor function does not work, or if the main body is not groundedCable Length (m) 3
- SK (Niigata Seiki) Speed controlRated Voltage (V) AC100(50/60Hz) Operating Temperature Range (℃) 0~45 Type of Control Triac phase control Number of Phases Single-phasefrom S$269.90Min. 2 days
- SUNWAY speed controllerFine adjustment is possible smoothly from low speed to full speed. There is no slow knocking. It is a breaker type and does not require fuse replacement. Speed adjustment from 0 to 100% (stop to full speed). Rotational torque that does not easily fall off. Compatible with condenser motors. Contro... Read MoreMaximum Load (W) 1500 Voltage AC100V Maximum Load Current (A) 15 Frequency (Hz) 50/60 Cable Length (m) About 2 Mass (g) 430 (including code) Dimensions (Length L x Width W x Height H) (mm) 145×61×60
- ESCO 15A remote switchRated Capacity 15A300V Dimension (mm) 96×35×22 Esco Part No. EA940CB-3 Suitable Wire VFF1.25/2.0mm2
- PROXXON Power transformer MT58RoHS directive (corresponding to 10 substances) Correspondence
- Minitor DC power pack (2-station type)A high-performance power pack equipped with new functions that maximize the capabilities of the handpiece. In Ver.2 handpiece, the type is identified just by inserting the handpiece, and in addition to speed display, optimum torque control is performed.Outlet [Tool] 2 places Output Voltage (V) DC1~30 Trusco Part No. 491-7111 Input Voltage (V) AC100 Rated Input (VA) 60 Mass (kg) 2.5 Power Cable (m) 2from S$859.90Min. 2 days
- HIOS CL / SS / a driver dedicated power supplyThis is a dedicated power supply for CL / SS / a series drivers. (CLT-45 cannot be CL-7000, 9000, SS-7000, α-6500)Trusco Part No. 781-0598 Mass (g) 330 Width (mm) 71.5 Input power (V) AC100~240 Power Consumption (W) 48 Height (mm) 42.6 Power Cable (m) 1.8 (Inlet cord with ground) Length (mm) 146 Secondary Output Hi / Lo two-stage switchingfrom S$179.90Min. 2 days
- HIOS Brushed Electric ScrewdriverMulti-input type (supports up to AC100-240V). It supports a wide range of input voltages and can provide a stable power supply. Its compact size allows it to be installed anywhere. * Cannot be combined with CL-9000.Power Cable (m) 1.8 (Inlet cord with ground) Trusco Part No. 344-4490 Mass (g) 830 Outer Dimensions, Width W x Depth D x Height H (mm) 88×210×52 Primary Side Input Voltage AC100V~AC240±5%(47/63Hz) Secondary Output HI / LOW two-stage switching Specification Multi-input typefrom S$299.90Min. 2 days
- YAZAWA AC adapterThe output voltage can be switched in 6 steps. With 8 conversion plugs, it can be used for various products.Cable Length (m) 1.8 Mass (g) 274 Rated output current 300mA Dimensions, Width W x Height H x Depth D (mm) 49×108×58 Rated Input Voltage (V) AC100(50/60Hz) Color Black RoHS directive (corresponding to 10 substances) Correspondence Rated Output Voltage (V) DC3/4.5/6/7.5/9/12
- HIOS Power supply for brushless screwdriverBrushless driver BL, BLG series dedicated power supply. (BL-7000 is not possible) Secondary output: Hi / Lo 2-step switching (some drivers cannot be switched)Height (mm) 42.6 Trusco Part No. 781-3163 Power Consumption (W) 40 Width (mm) 71.5 Cable Length (m) 1.8 (Inlet cord with ground) Mass (g) 320 Length (mm) 146 Recharging Input Voltage (V) AC100~240from S$169.90Min. 2 days
- HATAYA Metacene adapter for core drillsFor core drill only. * It is designed to be attached to the water supply cock.from S$76.99Min. 2 days
- Mr. Meister Connection cable for HP100R2A connection cable that comes standard with the handpiece grinder HP-100R2. A curl cord that connects the handpiece and controller.RoHS directive (corresponding to 10 substances) Correspondence Color Whitefrom S$6.89Min. 2 days
- ESCO 10A remote switchCable Length (m) 2.5 Rated Capacity (W) 1000(10A・125V) Esco Part No. EA940CB-6
- NAKANISHI (NSK) EMAX Evolution foot controllerRoHS directive (corresponding to 10 substances) Correspondencefrom S$139.90Min. 10 days
- Panasonic USB + charging cable* USB AC adapter is not included.Suitable Model EZ7412S Type of Terminal USB(Type A)-microUSB(Type B) Overall Length (mm) 500from S$13.99Min. 2 days
- Nidec Techno Motor High frequency inverter dedicated cableWhen connecting a GH series grinder to the inverter power supply of HFI-032B / 044Bfrom S$299.90Min. 2 days
- URAWA Kogyo Power controllerConnect the motor handpiece and turn the switch ON/OFF for a gentle start. Equipped with a feedback circuit that does not reduce torque in any rotation range. Safety measures such as overwork, abnormal current, and transformer overheating are taken. Various motor handpieces of Urawa Industry (man... Read MoreOutput Voltage (V) DC3~30 Cable Length (m) 2 Input Voltage (V) AC100(50/60Hz)from S$479.90Min. 3 days
- HIOS Power supply for electric screwdriver (one power supply)Brushless screwdriver (BL series) 1 unit power supply.Input Power AC100~240V Secondary Output Hi / Lo two-stage switching Cable Length (m) 1.8 (Inlet code)from S$259.90Min. 2 days
- URAWA Kogyo G7 controllerConnect the motor handpiece and switch ON / OFF for a gentle start. Comes with a feedback circuit that does not reduce torque in any rotation range. Safety measures such as overwork, abnormal current, and transformer overheating are taken. Various motor handpieces manufactured by Urawa Technical ... Read MoreTrusco Part No. 430-5728 Cable Length (m) 2 Output Voltage (V) DC3~30 Input Voltage (V) AC100(50/60Hz) Rated Input (VA) 30 Mass (kg) 2.3 Output Terminal 2-polefrom S$599.90Min. 3 days
- VESSEL Pistol Grip VPG-LSuitable Model VE-5000、VE-5000P、VE-6000P Trusco Part No. 798-5452 Material Polycarbonate Mass (g) 113from S$29.99Min. 3 days
- Leutor (NIHON SEIMITSU KIKAI KOSAKU) Mini Eight Power UnitA compact, lightweight, high-performance, high-end power unit developed in anticipation of the future. Compact size with an emphasis on beautiful design and functionality. Equipped with a high-performance microcomputer Equipped with 2-station feedback function With soft start and quick stop funct... Read MoreFuse Capacity (A) 2 Rated input AC100V 50/60Hz 30Wfrom S$749.90Min. 2 days
- Kilews Dedicated controllerFunction 1 unit, HI / LO switching Outer Dimensions (mm) 165×80×55 Secondary Output 24V/32V Max.1.8A Mass (g) 460 Input power (V) AC100~240 Suitable Model All models of HFB-BE200, HFB-BE512 / 519 RoHS directive (corresponding to 10 substances) Correspondencefrom S$199.90Min. 7 days
- BOSCH AC adapterUsed for long-time marking work For GLL5-40E, GLL8-40EDimensions, Width W x Height H x Depth D (mm) 50×50×25 Mass of Main Unit (g) 80 Type AC adapter for DC6V Set Contents only a main partfrom S$38.99Min. 2 days
- Leutor (NIHON SEIMITSU KIKAI KOSAKU) Power unitForward rotation and reverse rotation are possible. Built-in circuit breaker to protect the motor from burning. A foot switch (optional) can be used.Fuse Capacity (A) 1 Rated Input (VA) 30 Power Supply AC100V 50/60Hzfrom S$379.90Min. 4 days
- ESCO AC125V / 15A waterproof earth adapter (reverse grounding type)Esco Part No. EA940BA-22from S$22.99Min. 6 days
- TRUSCO speed controllerA speed controller with flow rate adjustment for small actuators. It can be used as meter-in / meter-out.Operating Pressure 0~1MPa 2018 Trusco page 3 0090 Fluid Temperature (℃) 5~60 Suitable Fluid Airfrom S$23.99Min. 3 days
- ESCO AC125V / 15A waterproof earth adapter (reverse grounding type)Esco Part No. EA940BA-21from S$19.99Min. 6 days
- Nidec Techno Motor Adapter for high frequency inverterWhen connecting the HFI-032B / 044B / 064B / 088B inverter power supply to the HDG (HHG) seriesSuitable for - Mass (kg) 0.2 Trusco Part No. 394-0748from S$98.99Min. 2 days
- VESSEL Torque meterIdeal for torque check and management of electric screwdrivers. With two measurement modes (peak hold / peak down hold), it is possible to check the accuracy of the torque driver used for return torque measurement. (Drive 9.5sq. (3/8)) The maximum, minimum, and average values can be obtained by m... Read MoreMass (kg) 1 Dimensions, Width W x Depth D x Height H (mm) 160×55×125 Square Drive (mm) 9.5(3/8) Data Output ASCII format (baud rate 19200bps) Continuous Operating Time (hours) About 12 Recharging Time (hours) About 3 Applicable Standard CE、RoHS Data Memory Measured value 800 data Power Supply NiCad battery 6V cell (700mAh) Automatic Power Off Power off after standing for 10 minutes Dimension (mm) [Socket mating part] 20 x 20 / 9.5 x 9.5from S$2,299.00Min. 182 days
- BOSCH Cordless USB adapterCordless USB Adapter Lithium Ion 18V, 14.4V Both Compatible * The actual output current varies depending on the USB device used. * The actual output current varies depending on the temperature setting of HEAT + JACKET. * In an environment of 0 ° C or lower, it may not be possible to fully demonst... Read MoreApplicable Temperature Range -10℃~+50℃ Storage Temperature Range (℃) -10~+50 Rated Voltage (V) DC18 / DC14.4 (rechargeable battery) Cable Length (m) Maximum allowable USB cable: 1.5 Temperature Range (℃) Rechargeable: 0 to +45from S$48.99Min. 4 days
- Nidec Techno Motor High frequency inverter power supplyLow noise and low vibration. It consumes less power and is economical. Equipped with various protection functions, it is a safe inverter power supply. Due to the dustproof structure, it is trouble-free.Cable Length (m) 3 Output Voltage (V) 3-phase AC 200-240V input side voltage 3-phase AC 200-240V Output Frequency (Hz) 400Hz Input Frequency (Hz) 50Hz 60Hz Mass (kg) 6.5 Specification Power ON / OFF switch inverter method Sine wave approximation PWM method Cooling Method cooling fan Allowable Voltage Fluctuation ± 10% or lessfrom S$1,699.00Min. 2 days
- Kilews Dedicated controllerFree voltage of 100-241V. Since the main body is small and lightweight, it can be hung without taking up space. Controller for HFB-500 seriesOuter Dimensions (mm) 145×60×35 Mass (g) 250 Input Power AC 100-240V 50/60Hz RoHS directive (corresponding to 10 substances) Correspondence Secondary Output DC 20/32V Specification Hi / Low 2-stage switchingfrom S$179.90Min. 7 days
- Leutor (NIHON SEIMITSU KIKAI KOSAKU) Foot switch (for mini eight)A foot switch that can be used by inserting it into the foot controller connector of the power unit (LEC-900). (ON-OFF)Suitable Model LEC-900 Mass (g) 200from S$169.90Min. 6 days
Filter by categories