Power Supply Accessories
- HATAYA Metacene adapterAn adapter that connects the metal sensor reel and power tools when using double-insulated tools. When using a double insulation tool, if the metal sensor function does not work, or if the main body is not groundedCable Length (m) 3
- YAZAWA AC adapterThe output voltage can be switched in 6 steps. With 8 conversion plugs, it can be used for various products.Cable Length (m) 1.8 Mass (g) 274 Rated output current 300mA Dimensions, Width W x Height H x Depth D (mm) 49×108×58 Rated Input Voltage (V) AC100(50/60Hz) Color Black RoHS directive (corresponding to 10 substances) Correspondence Rated Output Voltage (V) DC3/4.5/6/7.5/9/12
- HATAYA Metacene adapter for core drillsFor core drill only. * It is designed to be attached to the water supply cock.from S$76.99Min. 2 days
- Mr. Meister Connection cable for HP100R2A connection cable that comes standard with the handpiece grinder HP-100R2. A curl cord that connects the handpiece and controller.RoHS directive (corresponding to 10 substances) Correspondence Color Whitefrom S$6.89Min. 2 days
- Panasonic USB + charging cable* USB AC adapter is not included.Suitable Model EZ7412S Type of Terminal USB(Type A)-microUSB(Type B) Overall Length (mm) 500from S$13.99Min. 2 days
- Nidec Techno Motor High frequency inverter dedicated cableWhen connecting a GH series grinder to the inverter power supply of HFI-032B / 044Bfrom S$299.90Min. 2 days
- BOSCH AC adapterUsed for long-time marking work For GLL5-40E, GLL8-40EDimensions, Width W x Height H x Depth D (mm) 50×50×25 Mass of Main Unit (g) 80 Type AC adapter for DC6V Set Contents only a main partfrom S$38.99Min. 2 days
- ESCO AC125V / 15A waterproof earth adapter (reverse grounding type)Esco Part No. EA940BA-22from S$22.99Min. 6 days
- ESCO AC125V / 15A waterproof earth adapter (reverse grounding type)Esco Part No. EA940BA-21from S$19.99Min. 6 days
- BOSCH Cordless USB adapterCordless USB Adapter Lithium Ion 18V, 14.4V Both Compatible * The actual output current varies depending on the USB device used. * The actual output current varies depending on the temperature setting of HEAT + JACKET. * In an environment of 0 ° C or lower, it may not be possible to fully demonst... Read MoreApplicable Temperature Range -10℃~+50℃ Storage Temperature Range (℃) -10~+50 Rated Voltage (V) DC18 / DC14.4 (rechargeable battery) Cable Length (m) Maximum allowable USB cable: 1.5 Temperature Range (℃) Rechargeable: 0 to +45from S$48.99Min. 4 days
- Nidec Techno Motor Adapter for high frequency inverterWhen connecting the HFI-032B / 044B / 064B / 088B inverter power supply to the HDG (HHG) seriesSuitable for - Mass (kg) 0.2 Trusco Part No. 394-0748from S$98.99Min. 2 days
- HILTI Charging adapter CA-B 12bulkDimensions (Length L x Width W x Height H) (mm) 135×94×53 Set Contents Adapter (CA-B12 assembly) x 1 Power Input (V) 12from S$77.99Min. 6 days
- ESCO Plug conversion adapter (built-in thermal fuse)It has a built-in thermal fuse, and when the adapter becomes hot, it senses the temperature and shuts off the power safely. Normally, it is a grounded 2P plug with a ground, but when plugging into a bipolar outlet, the ground pin can be folded and connected. Uses a retaining type outlet to preven... Read Morefrom S$25.99Min. 2 days
- ESCO AC125V / 15A ground adapter (tracking resistant)Esco Part No. EA940BA-20from S$9.39Min. 6 days
- ESCO 2P → 3P Conversion AdapterA plug with a 2P ground terminal can be converted to a grounded 2P plug. Comes with a ground connection terminal.from S$22.99Min. 2 days
- ESCO 3P → 2P conversion adapter (with ground)You can convert a grounded 2P plug to a 2P plug. Comes with a ground connection terminal. Since it is an L type, the cord extends directly below and can be wired neatly.from S$13.99Min. 4 days
- Shinto Denki (S.T.D) 1 mouth extension cordWhen using home appliances, power tools, and small electric devicesNumber of Pot / Pan 1 mouth Rating 125V×12A Color Black Type Can be used outdoors Specification Flame retardance Code type VCT 0.75 x 2 coresDiscontinued
- Shinto Denki (S.T.D) 3 mouthpiece power tapExtension cord for large machinesRated Voltage (V) 250 Rated Current (A) 20 or less Cable Length (m) 1Discontinued
- Shinto Denki (S.T.D) 3P rainproof one mouth extension cord with groundWhen using home appliances, power tools, and small electric devicesCable Length (m) 10 Code type VCT2.0 × 3 cores (with ground) Rating 125V×15A Size Thick code Number of Pot / Pan 1 mouthDiscontinued
- Shinto Denki (S.T.D) Locking extension cordEven if the device is moved and used, it prevents the cord from coming off during work. The slide lock type makes it difficult to pull out. It is a simple packaging (shrink pack) that is kind to the earth. When using home appliances, power tools, and small electric devices. * This product is for ... Read MoreNumber of Pot / Pan 1 mouth Rating 125V×15A Color Black Type Can be used outdoors Code type VCT1.25 × 2 coreDiscontinued
- Shinto Denki (S.T.D) 1 mouth extension cord for powerWhen working in a factory or using farm equipmentNumber of Pot / Pan 1 mouth Rating 250V×20A Color Black Type Rain protection Code type VCT3.5 × 4 core Size Very thickDiscontinued
- Shinto Denki (S.T.D) Rainproof one mouth extension cordFor outdoor work such as outdoor power supplies such as illuminations, garden lights, signboards, and power toolsNumber of Pot / Pan 1 mouth Rating 125V×15A Type Rainproof, with rainproof cap Code type VCT1.25 × 2 coreDiscontinued
- Shinto Denki (S.T.D) 3 mouth extension cordWhen using home appliances, power tools, and small electric devicesCode type VCT1.25 × 2 core Number of Pot / Pan 3 mouths Rating 125V×15A Color yellow Type Can be used outdoorsDiscontinued
- Tajima (TJM DESIGN) AC adapterAC Adapter for Rechargeable Caulking Gun Elekiter AC adapter for Elekiter Convoy * Please read the instruction manual carefully before use. * Please note that product specifications are subject to change without notice.Output DC9V2A Input AC100V 50/60HzDiscontinued
- Shinto Denki (S.T.D) One mouth extension cord that is difficult to dropWhen using home appliances, power tools, and small electric devicesAllowable Current (A) 22 Code type VCT2.0 × 2 core Wire Diameter (mm) 37 / 0.26 Cable Length (m) 10 Rating 125V×15A Number of Pot / Pan 1 mouthDiscontinued
- Shinto Denki (S.T.D) Lock type 1 port extension cordWhen using home appliances, power tools, and small electric devices * Caution: Due to the lock type characteristics, the inrush current is large and it is not suitable for use in commercial electrical equipment where high current always flows.Number of Pot / Pan 1 mouth Rating 125V×15A Color Black Type Can be used outdoors Specification Lock type Code type VCT1.25 × 2 coreDiscontinued
- TRUSCO Day sensor code・ OFF when it gets brighter ON when it gets dark.・ AC 100 V 600 W or less.・ This instrument is for lighting equipment only. Do not use in places where it gets wet with water or rain. -When the day sensor cord is connected between the power supply and the lighting equipment, the light sensor se... Read MoreLength (cm) 30 Trusco Part No. 000-9610 Rating 100V600WDiscontinued
- Nidec Shibaura HDG series adapter・ HFI-088 A / 044 A / 032 A / 028 A is required to connect the A inverter power supply to the HDG (HHG) series.Trusco Part No. 112-7519Discontinued