Other Rechargeable Tools
- EARTH MAN S-Link 14.4V multi-sanding cut-and-sew (main unit only)Tip parts with OIS mark (commercially available) can be attached. The mounting angle of the tip parts can be adjusted (about every 30 °). For hollow cutting of wood, flush cutting of soft iron materials, cutting of wood and PVC, sanding of corners, etc.Vibration angle (°) About 3.2 Dimensions (Length L x Width W x Height H) (mm) About 265 × 62 × 90 Mass (kg) About 0.7 Noise Level (dB) Approx. 80 / m Battery Voltage (V) 14.4 Vibration Frequency (min-1) About 14000 Motor Voltage (V) DC14.4from S$99.90Min. 2 days
- Compact Tool 18V Cordless Tool C'sThe hexagonal shaft joint makes it easy to change the tip tool. Since there is no power cord, it is easy to handle and there is no need to worry about electric leakage. The rotation speed can be adjusted steplessly by pulling the trigger. For color stripping, metal smoothing, and wood polishing (... Read MoreRotation Speed at No Load (min-1[rpm]) 0~2400 Mass (kg) 1.7 Outer Diameter (Φmm) 123 Pad Dimensions (mm) 123/72 Voltage (V) 18 Trusco Part No. 194-9057 Dimensions (Length L x Width W x Height H) (mm) 240 x 79 x 223 (with battery) Material (Body) Resinfrom S$899.90Min. 3 days
- Milwaukee Tool M12 Pressurized piping cleaner"Clear clogging with compressed air" Easily clogs and drains without removing the piping, no work required in a narrow space under the sink, attachments for sinks, toilet bowls, drains, and attachments for 25mm-100mm are included. "Blows away clogging instantly" Injects high-p... Read MorePower Supply Voltage (V) 12 Suitable Pipe Diameter (Φmm) 25-101 Mass (kg) 3.4 Pressure (kPa [psi]) Air: 0-345 [50]
- Milwaukee Tool 350mm diamond blade (turbo segment type, for masonry)MX FUEL 350 mm diamond blade for power cuttersInner Diameter (Φmm) 25.4 Outer Diameter (Φmm) 350 Rotational Speed (min -1 [rpm]) 5400from S$389.90Min. 7 days
- Milwaukee Tool 350mm diamond blade (premium segment type, for masonry)MX FUEL 350 mm diamond blade for power cuttersInner Diameter (Φmm) 25.4 Outer Diameter (Φmm) 350 Rotational Speed (min -1 [rpm]) 5400from S$779.90Min. 7 days
- Milwaukee Tool M12 Plumbing Cleaner"Ability equivalent to AC type" There is little decrease in the number of revolutions under high load, work speed is increased, and it is possible to clean pipes with a maximum diameter of 50 mm. "Hybrid design" Supports both handheld and floor-standing work, a drum shield pro... Read MorePower Supply Voltage (V) 12 Mass (kg) 3.95 Cable diameter (Φmm) 6 Cable Length (m) 7.6 Included Accessories Dedicated storage bucket Rotation Speed at No Load (min-1[rpm]) No load: 500from S$399.90Min. 7 days
- EARTH MAN multi sanding cut and sewTip parts with OIS mark (commercially available) can be attached. 6-step variable speed dial included. Adjustable according to the work. Tip part mounting angle can be adjusted (approximately every 30°).No tools required. For hollow cutting of wood, flush cutting of soft iron materials, corner gr... Read MoreRated Current (A) 3.1 Rated Time (minutes) 30 Rated Power Consumption (W) 300 Rated Frequency (Hz) 50/60 Rated Voltage (V) AC100 Mass (kg) About 1.4 Vibration Frequency (min-1) About 15000 to about 21000 Cable Length (m) About 2.0 Main Unit Dimensions, Length L x Width W x Height H (mm) About 270 x 63 x 100 Vibration angle (°) About 3.5 Noise Level (dB) about 83/mfrom S$99.90Min. 6 days
- Milwaukee Tool M18 FUEL 31.75MM (1-1/4") THREADERUp to 40% lighter than standard hand threading machines Cuts threads up to 1¼" Lightweight military-grade aluminum die head included AUTOSTOP technology prevents severe kickback Dedicated support arm resists threading torque allows threading without a pipe stand Double-sided die head locking... Read MoreBattery Voltage (V) 18 Mass (kg) 4.8from S$3,299.00Min. 7 days
- Milwaukee Tool Valve head cable for M12 pipe cleanerValve head shape (equivalent to M12 pipe cleaner standard accessory) Solid polymer core for optimum strength and flexibility Allows smooth insertion into bends Marked approx. 91 cm (3 ft) in front of cable end Corrosion resistant sex inner core adoptionCable diameter (Φmm) 6.4 Cable Length (m) 7.6from S$99.90Min. 7 days
- Milwaukee Tool 3-pack of blades for M18 CBS125Replacement blade for M18 FUEL 125mm portable band sawPerimeter (mm) 1139.8 TPI 18from S$119.90Min. 7 days
- Kakuri Drill driverRated Power Consumption (W) 180 Mass (kg) 2.2 Rated usage time (minutes) 20 Opening Width W x Depth D x Height H (mm) 320×295×110 TKG Part No. (2017) 6-2393-0201 TKG Part No. 8-2557-0901 Drilling Capacity, to Wood (mm) Up to Φ10 Drilling Capacity, to Steel (mm) Up to Φ5from S$149.90Min. 3 days
- IKURA SEIKI Angle component cordless (main unit)Battery Capacity (Ah) 3 Battery Voltage (V) DC18 Mass (kg) 5.1 Trusco Part No. 446-0430from S$2,899.00Min. 3 days
- Milwaukee Tool 350mm diamond blade (segment type, for masonry)MX FUEL 350 mm diamond blade for power cuttersInner Diameter (Φmm) 25.4 Outer Diameter (Φmm) 350 Rotational Speed (min -1 [rpm]) 5400from S$329.90Min. 7 days
- Milwaukee Tool Drop head cable for M12 pipe cleanerDrop-head shaped solid polymer core for optimum strength and flexibility Smooth insertion through bends Marking 91 cm (3 feet) in front of cable end Corrosion resistant inner coreCable diameter (Φmm) 6.4 Cable Length (m) 7.6from S$99.90Min. 7 days
- Milwaukee Tool 150MM (6 inch) sponge pad (for finishing)Can be used with M18 FUEL 15MM / 21MM double action polisher (with 150MM backing plate) Can be attached to 150 MM (6 inch) backing plate For finishingfrom S$48.99Min. 7 days
- Milwaukee Tool 125MM (5 inch) sponge pad set (polishing & finishing)Can be used with M18 FUEL 15MM / 21MM double action polisher (when a 125MM backing plate is installed) Can be attached to a 125 MM (5 inch) backing plate A set of polishing (red) and finishing (black)from S$58.99Min. 7 days
- Milwaukee Tool 150MM (6 inch) sponge pad (for polishing)Can be used with M18 FUEL 15MM / 21MM double action polisher (with 150MM backing plate) Can be attached to 150 MM (6 inch) backing plate For finishingfrom S$48.99Min. 7 days
- PEARL METAL Strike Trash bin10LDimension (mm) 230×265×360 Mass (g) 460 Material Polypropylenefrom S$8.99Min. 3 days
- Milwaukee Tool M12 Cordless Soldering IronIt is possible to maintain the temperature for a long time. The tip can be replaced without tools, further improving work efficiency.Mass (kg) 0.3 Power Supply Voltage (V) 12 Heating time 20~30 Length (mm) 294 Continuous Operating Time (minutes) 60 Specification Replaceable tip: Chisel & Pointer LED Yesfrom S$169.90Min. 7 days
- Milwaukee Tool 406mm (16 inch) chainsaw chainGuide diameter (mm) 1.1 Length (mm) 406 (16 inches) Number of Links 56L Cell Spacing (mm) 9.5 (3/8 inch)from S$67.99Min. 7 days
- Milwaukee Tool 125MM (5 inch) backing plateCan be used with M18 FUEL 15MM / 21MM double action polisher Excellent heat dissipation and low vibration 9/64 inch hex wrench included (used for installation / removal)from S$22.99Min. 7 days
- Milwaukee Tool 150MM (6 inch) backing plateCan be used with M18 FUEL 15MM / 21MM double action polisher Excellent heat dissipation and low vibration 9/64 inch hex wrench included (used for installation / removal)from S$25.99Min. 7 days
- Milwaukee Tool 125MM (5 inch) sponge pad (for finishing)Can be used with M18 FUEL 15MM / 21MM double action polisher (with 125MM backing plate) Can be attached to 125 MM (5 inch) backing plate For finishingfrom S$47.99Min. 7 days
- Milwaukee Tool 230mm diamond blade (steel head)Diamond blade for M18 FCOS230Inner Diameter (Φmm) 22 Outer Diameter (Φmm) 230 Rotational Speed (min -1 [rpm]) 8300from S$329.90Min. 7 days
- BLACK&DECKER 18V original 4-point combo set (impact driver / round saw / thunder / handy cleaner)A great value original 4-piece set of "Cordless Impact Driver (BPCI18)", "Circular Saw (BDCCS18B)", "Thunder (BDCDS18B)" and "Handy Cleaner (BDH18B)" that can share 18V batteries. The impact driver adopts a unique impact mechanism with a lightweight hammer ... Read MoreCutting Angle 0-50 degrees Rotational Speed (min -1 [rpm]) 0~3000 Number ofImpact (min -1 [times / min]) 0~3900 Warranty Period 1 year from date of purchase Inner Diameter of Saw Blade (Φmm) 10 Outer Diameter of Saw Blade (Φmm) 140 Maximum Tightening Torque (Nm) 155 Rated Voltage (V) 18 Battery Voltage (V) 18 Rotation Speed at No Load (min-1[rpm]) 3700 Chuck Dimension (mm) 6.35 Maximum Cutting Capacity (mm) 90 degrees: 41.3, 45 degrees: 34.9 Specification Switch: Continuously variableDiscontinued
- PEARL METAL Strike Trash bin6LDimension (mm) 195×220×305 Mass (g) 280 Material PolypropyleneDiscontinued
- JEFCOM (DENSAN) Multi-oscillatorFor cutting plasterboard, etc., and opening switch boxesRated current (V) 4.5 Mass (kg) 1.6 Height (mm) 100 Overall Length (mm) 305 Width (mm) 820~980 Rated input AC100V 50/60Hz Power Consumption 300WDiscontinued
- CACTUS Crimp boyPump: Speed crimping with fast forward (about 12 seconds when crimping 200 mm2) Head: 360 degree rotation for easy work Motor: Speed control for easy temporary pressing ・ Brake for instant stop Battery: High capacity 200mm2 can be crimped about 40 times Crimping end confirmation: Pawn confirmati... Read MoreMass (kg) 4.5 (including battery pack) Outer Dimensions, Length L x Width W x Height H (mm) 305×87×240 Crimping Range (mm2) 14~200 Oil Amount (mL) 110 Maximum Output (kN) 125(13tonf) Motor Voltage (V) DC12Discontinued
- LOBSTER (LOBTEX) Cordless nutterPower Input (V) NiCd battery 12 Set Contents BN200、BP12G、BC008MDiscontinued
- LOBSTER (LOBTEX) Cordless nutterWork efficiency is improved with easy operation, and charging time is only 8 minutes. The combined weight of the main unit and battery pack is as light as 2.1 kg. The separately sold screw mandrel and nosepiece can be used with M3, M8, and M10 nuts. For caulking with shrimp nuts on the member and... Read MoreBattery Voltage (V) 12 Suitable Nut M4、M5、M6 Suitable Battery NiCd battery Overall Length (mm) 225 Trusco Part No. 372-0331Discontinued