Cordless Angle Grinders
Other Related Pages
- Panasonic Charging disc grinder Dual (14.4V / 18V ・ 125mm)* Only the main body. (Battery / charger sold separately)Rotational Speed (min -1 [rpm]) 10000from S$379.90Min. 5 days
- MAX Charging disc grinderCordless type rechargeable disc grinder (main unit only). The dustproof function (labyrinth structure) prevents dust from entering. The compact gear head makes it easy to use in tight spaces.Mass (kg) 1.4 Width (mm) 118 Overall Length (mm) 264 Trusco Part No. 828-2656 Set Contents Crab spannerfrom S$269.90Min. 32 days
- BOSCH Cordless disc grinderLithium ion 18V High-power kickback prevention function equivalent to that of the cord-type 1500W model (when the number of rotations of the disc drops suddenly due to clogging, damage, biting, etc., the rotation of the motor stops instantly. Accidents due to recoil are prevented) Restart safety ... Read MoreWheel Diameter (Φmm) 100 Disc Mounting Hole Diameter (Φmm) 15 Voltage (V) 18 Battery Voltage (V) 18 Mass (kg) 2.1 (body only) Included Accessories Carrying case (L-BOXX136N) Spindle diameter M10×1.5from S$649.90Min. 3 days
- BOSCH X-Lock Cordless Angle Grinder 125mmX-LOCK A new generation whetstone replacement system. One-touch installation and removal of tip tools. Easy and reliable replacement without tools. It is a safe design that allows the tip tool to be installed only in the correct rotation direction. Since no fixing nut is required, grinding is alw... Read MoreWheel Diameter (Φmm) 125
- BOSCH Cordless disc grinderFully equipped with kickback prevention and other safety features! The large user interface panel allows you to adjust the number of revolutions, check the remaining charge, and check the temperature rise. By installing the connectivity chip, you can change the settings on a smartphone equipped w... Read MoreSpindle diameter M10×1.5from S$649.90Min. 5 days
- BOSCH Cordless Disc GrinderThe handy cordless disc grinder GWS 18V-7 is a tool that combines the outstanding cutting performance of 18V with a compact design. It uses a powerful brushless motor that produces power comparable to a 700W corded disc grinder, allowing smooth cutting. It is a lightweight type and uses a slim gr... Read MoreWheel Diameter (Φmm) 100 Rotational Speed (min -1 [rpm]) 11000 Disc Mounting Hole Diameter (Φmm) 15 Voltage (V) 18 Rated Voltage (V) 18 Spindle diameter M10×1.5from S$289.90Min. 2 days
- BOSCH 18V cordless disc grinder body only _GWS18V-104HBy using a newly developed brushless motor and ProCORE 18V battery, workability comparable to cord type 1000W is realized. Kickback prevention mechanism: The rotation of the motor is stopped instantly when the number of rotations of the disc drops suddenly. Prevents accidents due to reaction (kic... Read MoreWheel Diameter (Φmm) 100 Width (mm) 110 Rated Voltage (V) 18 Voltage (V) 18 Mass (kg) 2 Height (mm) 260 Length (mm) 368 Dimensions (Length L x Width W x Height H) (mm) 368×110×260 Rotational speed (min -1 [times / min]) 9000 Spindle diameter M10×1.5from S$559.90Min. 5 days
- BOSCH Battery grinderBy adopting a high torque 4-pole motor, powerful work equivalent to 100V is possible. Polishing and grinding of various metals, grooving tile concrete, removing rust * Only the main body. Batteries and chargers are not included.Mass (kg) 2.3 (including battery) Wheel Diameter (Φmm) 100 Set Contents L-BOXX inlay, side handle Material Polyamide resin Dimensions, Width W x Height H x Depth D (mm) 320×120×120 Battery Voltage (V) 18 (rechargeable battery) Rotational speed (min -1 [times / min]) 10000 Vibration 3-axis composite value (m / s 2 ) Grinding 6 Battery Capacity (Ah) 5Discontinued
- BOSCH Cordless disc grinderBy installing the connectivity chip GCY30-4 (sold separately), you can change the settings on a smartphone equipped with the Bosch Toolbox app. By adopting a newly developed EC motor, workability comparable to that of the cord type has been achieved. Maximum safety (kickback prevention, restart p... Read MoreBattery Voltage (V) 18 Power Input (V) DC18Discontinued
- BOSCH Battery disc grinder (body only)By adopting the SDS PRO system, the protective cover can be attached / detached, adjusted, and the tip tool can be replaced with a single touch. Everything can be done quickly and reliably. * Accessories other than the SDS PRO system cannot be installed.Battery NiMH (2 607 335 694) Mass (kg) 2.1 (including battery) Specification Bosch SDS system Included Accessories Hex bar wrench (5mm) Rotational speed (min -1 [times / min]) 12500 Wheel Diameter (Φmm) 100 Battery Voltage (V) 14.4 Dimensions, H x W (mm) 135×340Discontinued
- MAX Charging disc grinderWheel Diameter (Φmm) 100 Rotation Speed at No Load (min-1[rpm]) 10000 Width (mm) 118 Height (mm) 129 Rechargeable Battery Voltage (V) 18 Mass (kg) 2 Overall Length (mm) 322 Recharging Time About 55 minutesDiscontinued
- BOSCH Battery disc grinderProtective cover with fall prevention. Side handle is standard equipment. High power comparable to 100V * Batteries and chargers are not included.Trusco Part No. 447-1555 Mass (kg) 2.3 (including battery) Material Polyamide resin Set Contents only a main part Rotational speed (min -1 [times / min]) 10000 Wheel Diameter (Φmm) 100 Battery Voltage (V) 18 (rechargeable battery) Battery Capacity (Ah) 5Discontinued
- BOSCH Cordless disc grinder + GWS18V-125SCHIt is as high power as a cord type 1000W model. It is fully equipped with kickback prevention, restart safety, and drop shutdown safety functions. It has a vibration-proof side handle. Equipped with LED light Equipped with a user interface that allows selection of the state of the main body and t... Read MoreTrusco Part No. 110-0763 Battery Voltage (V) 18Discontinued
- BOSCH Cordless disc grinder + GWS18V-150SCHIt is as high power as a cord type 1000W model. It is fully equipped with kickback prevention, restart safety, and drop shutdown safety functions. It has a vibration-proof side handle. Equipped with LED light Equipped with a user interface that allows selection of the state of the main body and t... Read MoreTrusco Part No. 110-0761 Battery Voltage (V) 18Discontinued