Straight Grinders
- Milwaukee Tool M12 FUEL Hand GrinderWith a design that replaces pneumatic pressure and has excellent portability, Removes code restrictions on where you work.Mass (kg) 0.6 Rotational Speed (min -1 [rpm]) 0~10000, 0~15000, 0~21000 Power Supply Voltage (V) 12 Length (mm) 283 Collet Chuck Size (mm) 6.0 / 8.0from S$329.90Min. 7 days
- Milwaukee Tool M12 FUEL Angle Hand GrinderWith a design that replaces pneumatic pressure and has excellent portability, Removes code restrictions on where you work.Mass (kg) 0.6 Rotational Speed (min -1 [rpm]) 0~10000/0~15000/0~20000/0~24500 Length (mm) 119 Power Supply Voltage (V) 12 Collet Chuck Size (mm) 6.0/8.0from S$329.90Min. 7 days
- BOSCH Cordless Straight Grinder1000W class high power + full safety function !! Cord type conversion 1000W class, high efficiency brushless motor adopted. Equipped with brake & kickback prevention mechanism, drop shutdown, restart prevention safety mechanism. By installing the optional connectivity chip (GCY42), it is poss... Read Morefrom S$669.90Min. 5 days