With continuously variable transmission brake
For cutting wood / branches, for cutting PVC / plastic / bamboo, for cutting general metals
* Batteries and chargers are sold separately.
Motor Voltage (V) DC14.4 Stroke (mm) About 13 Dimensions (Length L x Width W x Height H) (mm) About 335 × 65 × 170 Battery Voltage (V) 14.4 Mass (kg) About 1 Maximum cutting thickness (mm) Wood: about 55, soft iron: about 2 Number of strokes (min-1 [times/min]) About 0-2300 (stepless speed change)
18V saver saw designed to be used with one hand. Good handling even in narrow places, blade replacement is possible with one touch
Cutting metal, wood, etc.
Battery Voltage (V) 18 (rechargeable battery) Vibration 3-axis composite value (m / s 2 ) Wood cutting8.8 Battery Capacity (Ah) 5 Material Polyamide resin Cutting Capacity, Pipe (mm) 100 Cutting Capacity, Mild Steel Sheet (mm) 16 Trusco Part No. 783-4985 Stroke width (mm) 21 Stroke number (min -1 ) 0~3050 Cutting Capacity, Wood (mm) 200
A battery charger for the cordless charging series.
Input capacity 550mA Input Voltage (V) AC100~120 Output Current (mA) DC1500 Battery Voltage (V) 10.8 Input Frequency (Hz) 50/60 Output Voltage (V) DC12 Suitable Model LiB-15
RoHS directive compliant product
Single pipe cutting, light sky cutting, window opening
* Main unit only * You can use your own 18V battery or 14.4V battery (batteries with orange alignment marks among LN type (EZ9L40) cannot be used)
Blade Thickness (mm) (Maximum mounting possible) 0.9 to 1.6 Number of strokes (times / min) 0~2800 Battery Voltage (V) 14.4/18 Vibration 3-axis composite value (m / s 2 ) 24.5 Stroke width (mm) 28 Mass (kg) 3.4 (including battery) Trusco Part No. 433-1079 Main Unit Dimensions, Length L x Height H x Width W (mm) 460×210×87 Charging Time (minutes) 60 Color Gray Dust / Water Protection IP56 Maximum Cutting Capacity Metal tube / Φ130mm, wood / 235mm Suitable for Mountable blade thickness / 0.9 to 16.mm Specification With brake, dustproof / waterproof IP56
Bendable and comfortable work even in tight spaces One tool can be 18V or 14.4V just by changing the battery. It can be used properly according to the work. It is hard to generate sparks and is safe. Blade replacement is tool-less and one-touch. Convenient in dark places.
Removal of electrical co... Read More
Blade Thickness (mm) (Attachable) 0.9 ~ 1.6 Mass (kg) 1.35 Stroke width (mm) 14 Number of strokes (times / min) 18V:0~3200、14.4V:0~3000 Color Black Maximum Cutting Capacity (mm) Metal tube: Φ50, wood: 50
The one-handed design provides superior control and functionality in tight spaces. It is also ideal for overhead cutting applications. Low vibration due to dual gear counterbalance structure and The quick cutting ability reduces user fatigue.
Number of Stroke (spm) 0~3000 Mass (kg) 1.2 Power Supply Voltage (V) 12 Stroke length (mm) 15.9
Approximately 150 cuts have been achieved with a single charge. Maximum number of strokes 3000 spm. * Manufacturer research
Number of Stroke (spm) 0~3000 Power Supply Voltage (V) 18 Mass (kg) 3.8 Stroke (mm) 32 Function Orbital ON / OFF: Yes Speed adjustment With 5-step speed adjustment Specification With shoe position adjustment Hook Yes
The 22mm stroke length achieves faster cutting speeds. A cordless reciprocating saw with low vibration and high durability that can be operated with one hand.
Number of Stroke (spm) 0~3000 Mass (kg) 1.9 Power Supply Voltage (V) 18 Stroke (mm) 22
Lithium-ion lightweight, high power 18V Amazing cutting speed One-touch blade replacement Electronic continuously variable transmission, gear type two-speed transmission
* Tip tool sold separately
Cutting Capacity, Pipe (mm) 130 Battery Capacity (Ah) 2.6 Stroke number (min -1 ) 0~2400/2700 Cutting Capacity, Mild Steel Sheet (mm) 20 Cutting Capacity, Wood (mm) 250 Mass (kg) 3.4 (including battery) Trusco Part No. 733-0014 Battery Voltage (V) 18 (rechargeable battery) Stroke width (mm) 28 Dimensions, H x W (mm) 210×448
By replacing the woodworking specialist blade, you can cut all materials such as iron, plastic, cardboard, and styrofoam. Very convenient when cutting into small pieces and collecting them as oversized garbage.
* Batteries (rechargeable batteries) and chargers (chargers) are not included with thi... Read More
It is a reciprocating saw blade. 14/18 TPI Durability has been improved by arranging blades of different sizes alternately. A unique coating reduces frictional heat and extends life.
No tools are required and blade replacement is easy. It is a compact size with a total length of 285 mm. It can be used like a hand saw and is convenient for cutting on-site choi. The ECP function has improved battery life. The EMP function prevents the motor from burning due to overload. With LE... Read More
Cutting Capacity, Wood (mm) 65 Stroke number (min -1 ) 0~3000 Dimensions, H x W (mm) 133×286 Battery Capacity (Ah) 1.3 Mass (kg) 1.2 (including battery) Cutting Capacity, Pipe (mm) 50 Trusco Part No. 390-8143 Stroke width (mm) 14.5 Cutting Capacity, Mild Steel Sheet (mm) 8 Battery Voltage (V) 10.8 (rechargeable battery)
Blade can be replaced without a wrench Saw blade can be mounted in the opposite direction Lightweight design of 3.0 kg
Number of strokes (times / min) 0~2800 Mass (kg) 3.0 (including charger) Brake Electric brake function / Yes Main Unit Dimensions (mm) 435×188 Stroke length (mm) 22.2
lithium ion 36V high power Amazing cutting speed One-touch blade replaceable electronic continuously variable transmission, gear type two-speed transmission
* Tip tool sold separately
Carbon Brush Nominal Number 2610943623 Cutting Capacity, Mild Steel Sheet (mm) 20 Mass (kg) 4.2 (including battery) Stroke width (mm) 28 Cutting Capacity, Wood (mm) 250 Dimensions, H x W (mm) 241×438 Battery Voltage (V) 36 (rechargeable battery) Cutting Capacity, Pipe (mm) 130 Trusco Part No. 375-9989 Stroke number (min -1 ) 0~2400/3000 Battery Capacity (Ah) 2.6
An electric handy saw that can cut twigs and lattices. The blade can be attached in both the vertical and vertical directions with a single touch, and a commercially available jigsaw blade (U & T shank) can also be used. Equipped with sufficient stamina and a "lock-off button" to pr... Read More
Battery Voltage (V) 6 Cutting Capacity, Wood (mm) 25 Battery Capacity (Ah) 1.2 Main Unit Dimensions, Length L x Width W x Height H (mm) 305 x 48 x 66 (including battery) Work Volume (Reference) About 200 (Φ12mm lamin) Stroke length (mm) 13 Battery Nicad rechargeable battery Switch Single speed Number of strokes (times / min) 1850 Recharging Time (hours) 6 Mass (kg) 0.8 Specification Switch type: single speed Cutting capacity (mm) 2