Cordless Jig Saws
Other Related Pages
- EARTH MAN S-Link 14.4V charging jigsaw (main unit only)One-touch blade replacement with stepless speed change brake that cuts wood and soft iron plates Orbital mechanism Inclined cutting For cutting wood and plastic, for cutting soft iron plates, etc., for inclined cuttingInclination angle (°) Left and right 0-45 Dimensions (Length L x Width W x Height H) (mm) Approx. 220 × 70 × 185 Stroke width (mm) About 18 Number of strokes (min-1 [times/min]) About 0-2200 (stepless speed change) Mass (kg) About 1.3 Battery Voltage (V) 14.4 Motor Voltage (V) DC14.4from S$119.90Min. 2 days
- BOSCH Cordless jigsaw (body only)Compact and high power! Cordless jigsaw. Cutting capacity of wood up to 120 mm. Improved stability during cutting with the new base plate. With stepless speed change switch. Orbital mechanism. SDS system that does not require tools to replace blades. Equipped with EMP function to protect the moto... Read MoreCutting Capacity, Wood (mm) 120 Stroke width (mm) 23 Mass (kg) 2.4 (with 5.0Ah battery installed) Diagonal Cutting (°) Left and right 0-45 Cutting Capacity, Aluminum (mm) 20 Number of strokes (min-1 [times/min]) 0~2,700 Cutting Capacity, Mild Steel Sheet (mm) 8from S$499.90Min. 4 days
- BLACK&DECKER 18V cordless orbital jigsaw (body only)B + D 18V series rechargeable batteries including MultiEVO can be shared. Since it has an orbital mechanism, it is possible to easily cut two-by materials. The blade can be easily replaced with a single touch. You can easily adjust the cutting angle. (Up to 45 °) * Charger and rechargeable batter... Read MoreRotation Speed at No Load (min-1[rpm]) 0~2,500 Battery Voltage (V) 18 Rated Voltage (V) 18 Stroke length (mm) 19 Main Unit Dimensions, Length L x Width W x Height H (mm) 265×80×215 Cutting Angle 45 ° maximum left and right Mass (kg) About 1.8 Maximum Cutting Capacity (mm) Wood: 55, Mild steel: 8, Aluminum: 20from S$149.90Min. 5 days
- BOSCH Battery jigsawCutting wood, plastic and metal.Battery Voltage (V) 18 (rechargeable battery) Cutting Capacity, Wood (mm) 80 Diagonal Cutting (°) Left and right 0-45 Battery Capacity (Ah) 1.5 Dimensions, H x W (mm) 200×250 Cutting Capacity, Mild Steel Sheet (mm) 5 Mass (kg) 1.9 (with 1.5Ah battery) Stroke number (min -1 ) 0~2400 Cutting Capacity, Aluminum (mm) 12from S$199.90Min. 4 days
- SHINANO ChargerPower Input (V) AC100 Trusco Part No. 836-8725 Mass (kg) 0.52 Power Consumption (VA) 85 Type Chargerfrom S$119.90Min. 5 days
- BOSCH Battery jigsawCompact design with good maneuverability, orbital mechanism, tool-free SDS system for blade replacement, dial-type continuously variable transmission, battery fuel gauge Cutting wood Aluminum, cutting metalStroke width (mm) 18 Material Polyamide resin Cutting Capacity, Aluminum (mm) 3 Trusco Part No. 494-3228 Diagonal Cutting (°) Left and right 0-45 Dimensions, H x W (mm) 171×239 Battery Capacity (Ah) 1.3 Stroke number (min -1 ) 1500~2800 Battery Voltage (V) 10.8 (rechargeable battery) Cutting Capacity, Wood (mm) 70 Cutting Capacity, Mild Steel Sheet (mm) 3from S$239.90Min. 4 days
- BOSCH Cordless jigsaw (body only)Compact and high power! Cordless jigsaw. Barrel grip type that can be held in various ways. Barrel grip design that can be used in various positions. Excellent handling in various ways such as cutting from below. Auto stop brake. With safe brake. Cutting capacity of wood up to 120 mm. Improved st... Read MoreNumber of strokes (min-1 [times/min]) 550~2700 Cutting Capacity, Mild Steel Sheet (mm) 8 Stroke width (mm) 23 Cutting Capacity, Aluminum (mm) 20 Mass (kg) 2.4 (with 5.0Ah battery installed) Cutting Capacity, Wood (mm) 120from S$499.90Min. 33 days
- BOSCH cordless jigsaw body onlyPowerful design that can cut up to 100mm wood SDS system with easy blade removal. 4-stage orbital function Can be connected to a slow start function dust suction system in consideration of safety. Inclined cutting up to 45 degrees is possible. Low vibration design. It has a battery level indicato... Read MoreNumber of strokes (min-1 [times/min]) 0~2600 Mass (kg) 1.6 Cutting Capacity, Wood (mm) 100 Cutting Capacity, Aluminum (mm) 18 Stroke width (mm) 20 Dimensions (Length L x Width W x Height H) (mm) 240×80×200 Cutting Capacity, Mild Steel Sheet (mm) 8 RoHS directive (corresponding to 10 substances) Correspondencefrom S$169.90Min. 4 days
- FESTOOL Cordless jigsaw PSBC420EB-Li 5A cordless jigsaw that uses an EC-TEC brushless motor, is lightweight, compact, high power, and above all, has a long life. Powerful cutting is possible with high power of 3800 rpm. Both the blade and table can be replaced quickly and accurately without tools. The blade is supported in 3 places t... Read MoreVoltage (V) 18 Trusco Part No. 159-4701 Battery Voltage (V) 18 Stroke (mm) 26 Cutting Capacity, Aluminum (mm) 20 Stroke number (min -1 ) 1000~3800 Cutting Capacity, Mild Steel Sheet (mm) 10 Mass (kg) 3.1 Cutting Capacity, Wood (mm) 120from S$1,499.00Min. 32 days
- IRIS OHYAMA Rechargeable disc grinderA disc grinder (main unit only) that is useful for removing rust, cutting, and removing paint from metal. With auxiliary handles that can be attached to the top and left and right. Comes with an offset whetstone for general copper materials.suitable sanding disc, O.D.x thickness x I.D.(mm) 100×6×15 Maximum Rotation Speed (min-1[rpm]) 1500 Mass (g) 1600 Dimensions, Width W x Depth D x Height H (mm) 365×128×113 Rotation Speed at No Load (min-1[rpm]) 8500 Operating time (minutes) Approximately 27 (continuous / no load) Color Whitefrom S$199.90Min. 5 days
- WORX Rechargeable jigsaw & saw Axis bodySwitching between saw mode and jigsaw mode is possible with the angle switching button. Can be used with both jigsaw blade B type and electric saw blade Dust blower removes chips and dust and improves visibility when cutting No tools required! One-touch blade replacement For straight cutting of p... Read MoreStroke number (min -1 ) 0-3000 Stroke width (mm) 20 Cutting Capacity, Mild Steel Sheet (mm) About 4 Rated Voltage (V) DC18 Cutting Capacity, Wood (mm) Jigsaw about 50/saw about 100 Cutting Capacity (mm) PC pipe about 50, PVC pipe about 127 Motor Voltage (V) Up to 20 Cutting Capacity, Aluminum (mm) about 50 pipes Cutting capacity (mm) Mild steel about 76 pipesfrom S$169.90Min. 7 days
- IRIS OHYAMA Rechargeable jigsawMass (g) 1500 Stroke length (mm) 19 Dimensions, Width W x Depth D x Height H (mm) 217×81×213 Operating time (minutes) Approximately 34 (no load) Inclination angle (°) Left and right 45 Stroke number (min -1 ) Maximum 0-2400 Color White Included Accessories Woodworking bladefrom S$179.90Min. 5 days
- BOSCH cordless jigsaw body onlyIt is an entry model of the 18V series that is compact, lightweight and easy to handle. It is an SDS system that can easily remove the blade. Can be connected to a dust extraction system. Inclined cutting up to 45 degrees is possible. Low vibration design. It has a battery level indicator. Cuttin... Read MoreNumber of strokes (min-1 [times/min]) 0~2600 Mass (kg) 1.3 Cutting Capacity, Aluminum Plate (mm) 15 Stroke width (mm) 20 Dimensions (Length L x Width W x Height H) (mm) 235×80×195 Cutting Capacity, Mild Steel Sheet (mm) 6 Cutting Capacity, Wood (mm) 70 Included Accessories Wood blade (T-144D)from S$139.90Min. 4 days
- BOSCH Battery jigsawBattery Capacity (Ah) 2.0 Stroke number (min -1 ) 0~2100 Diagonal Cutting (°) Left and right 0-45 Battery Nicad Stroke width (mm) 26Discontinued
- FESTOOL Cordless jigsaw PSCBattery Voltage (V) 18 Cutting Capacity, Aluminum (mm) 20 Cutting Capacity, Wood (mm) 120 Stroke (mm) 26 Cutting Capacity, Mild Steel Sheet (mm) 10 Battery Capacity (Ah) 5.2 Stroke number (min -1 ) 1500~3800Discontinued
- Panasonic Charging jigsawCordless with low vibration and low center of gravity that makes it easy to cut curves. A multi-purpose unit that handles various cutting. Equipped with a 4-stage orbital mechanism.Mass (kg) 1.95 (with battery pack installed) Angle Adjustment Range Left and right up to 45 ° Charging Time (minutes) About 65 Battery Voltage (V) 10.8/12 Stroke width (mm) 20 Number of strokes (min-1 [times/min]) 10.8V / 0-2100 ・ 12V / 0-2300 Blade Thickness (mm) (Maximum mounting possible) 1.3Discontinued
- FESTOOL Cordless jigsaw PSBCCutting Capacity, Aluminum (mm) 20 Cutting Capacity, Mild Steel Sheet (mm) 10 Stroke number (min -1 ) 1000~3800 Battery Voltage (V) 18 Battery Capacity (Ah) 5.2 Cutting Capacity, Wood (mm) 120 Stroke (mm) 26Discontinued
- FESTOOL Cordless jigsaw PSBC 420 EB-LiA cordless jigsaw that uses an EC-TEC brushless motor, is lightweight, compact, high power, and above all, has a long life. Powerful cutting is possible with high power of 3800 rpm. Both the blade and table can be replaced quickly and accurately without tools. The blade is supported in 3 places t... Read MoreStroke (mm) 26 Stroke number (min -1 ) 1000~3800 Trusco Part No. 159-4700 Cutting Capacity, Mild Steel Sheet (mm) 10 Battery Voltage (V) 18 Cutting Capacity, Wood (mm) 120 Voltage (V) 18 Mass (kg) 2.4 Cutting Capacity, Aluminum (mm) 20Discontinued
- BOSCH Battery jigsawComes with a continuously variable transmission switch. Comes with an orbital mechanism. SDS system that does not require tools to replace blades. Cutting wood Cutting aluminum and metal.Cutting Capacity (mm), Wood / Plywood 90 Stroke number (min -1 ) 0~2500 Trusco Part No. 496-3334 Mass (kg) 2.3 (including battery) Cutting Capacity, Aluminum (mm) 20 Stroke width (mm) 23 Diagonal Cutting (°) Left and right 0-45 Battery Voltage (V) 14.4 (rechargeable battery) Cutting Capacity, Mild Steel Sheet (mm) 8Discontinued
- Panasonic Charging jigsaw (body only)Cordless with low vibration and low center of gravity that makes it easy to cut curves. A multi-purpose unit that handles various cutting. Equipped with a 4-stage orbital mechanism. * Rechargeable batteries and chargers are sold separately.Number of strokes (min-1 [times/min]) 10.8V / 0-2100 ・ 12V / 0-2300 Stroke width (mm) 20 Mass (kg) 1.45 Blade Thickness (mm) (Maximum mounting possible) 1.3 Angle Adjustment Range Left and right up to 45 °Discontinued
- BOSCH Battery jigsaw (body only)Comes with a continuously variable transmission switch. Comes with an orbital mechanism. SDS system that does not require tools to replace blades. Cutting wood Cutting aluminum and metal. * Batteries are not included.Trusco Part No. 496-3342 Stroke width (mm) 23 Battery Capacity (Ah) 2.6 Cutting Capacity, Mild Steel Sheet (mm) 8 Diagonal Cutting (°) Left and right 0-45 Mass (kg) 2.4 (with 2.6Ah battery) Cutting Capacity, Aluminum (mm) 20 Stroke number (min -1 ) 0~2700 Battery Voltage (V) 18 (rechargeable battery) Cutting Capacity (mm), Wood / Plywood 90Discontinued