All Category

Cordless Impact Drill Drivers

View : Grid List
Filter

28 Item(s)

Set Ascending Direction
  1. Cordless Combi Drill Driver
    BOSCH Cordless Combi Drill Driver
    ●Lightweight 1.0kg compact design ●20-step torque adjustment clutch ●Gear type 2-step shifting ●Electronic stepless shifting with brake ●LED light ●Battery level indicator ●Forward/reverse rotation indicator ●Equipped with ECP function to protect battery ●Screw tightening and drilling work on woo... Read More
    Rating:
    80%
    from S$199.90
    Min. 2 days
  2. 18V brushless vibration drill driver
    BLACK&DECKER 18V brushless vibration drill driver
    Uses a brushless motor with high efficiency and long life. You can drill holes in concrete, wood, and metal, and tighten screws with one unit. The low speed and high speed two-step speed change, the stepless speed change, the spindle lock mechanism, and the ratchet type chuck are adopted. For con... Read More
    Maximum Tightening Torque (Nm)  52  Battery Voltage (V)  18  Mass (kg)  1.6  Charging Time (minutes)  40  Voltage (V)  18  Trusco Part No.  130-8617  Work Volume (Reference)  (1 charge): 4 x 32mm: about 540 
    from S$329.90
    Min. 2 days
  3. 18V XR Li-Ion Vibratory Drill Driver (Main Unit Only)
    DeWalt 18V XR Li-Ion Vibratory Drill Driver (Main Unit Only)
    It's not just power and stamina. A compact model that also has delicacy. DeWalt technology for miniaturization, high power and stamina, and low vibration (Equipped with brushless motor, 2-mode speed switching, ratchet action metal sleeve, LED light, 4.0Ah high output battery) * This is a prod... Read More
    Length (mm)  190  Chuck size  13mm  Mass of Main Unit (kg)  1.24  Bolt  18V  Number ofImpact (min -1 [times / min])  0-9350/0-34000  Battery Voltage (V)  18  Battery Capacity (Ah)  Cutting Capacity (mm)  Woodworking: 40 Metalworking: 13  Rotational Speed (min -1 [rpm])  0-550//0-2000  Tightening Torque (Nm)  70 
    from S$289.90
    Min. 4 days
  4. Cordless Vibration Drill
    BOSCH Cordless Vibration Drill
    Completed 10.8V compact vibration driver drill! The smallest and lightest body in its class. Compact head 170 mm, lightweight 1.0 kg. Electronic continuously variable transmission & gear type 2-speed transmission. Equipped with a highly efficient brushless motor. Built-in LED light. Screw tig... Read More
    from S$299.90
    Min. 4 days
  5. Dual Function Electric Vibration Drill Screwdriver 18V 5.0Ah Set
    Panasonic Dual Function Electric Vibration Drill Screwdriver 18V 5.0Ah Set
    Equipped with a tap mode that is ideal for tapping. You can start tap mode by pressing and holding the rotation speed switch. You can automatically switch between forward and reverse rotation each time you pull the trigger. No operation is required for the forward / reverse switching lever.
    Chucking Size (mm)  1.5~13  Mass (kg)  2.05  Maximum Tightening Torque (Nm)  High speed: 12 / Low speed: 32  Rotation Speed at No Load (min-1[rpm])  High speed: 70-1800 / Low speed: 20-530  Torque (Nm)  Low speed rigid body: 50 
    from S$999.00
    Min. 2 days
  6. M12 FUEL(TM) Vibration Drill Driver
    Milwaukee Tool M12 FUEL(TM) Vibration Drill Driver
    Adoption of POWERSTATE TM brushless motor supports a wide range of applications Adoption of a newly designed motor achieves 30% more power than the previous generation Equipped with a new heat dissipation design electronic circuit, enabling continuous work under high load conditions Head length (... Read More
    Rotation Speed at No Load (min-1[rpm])  0-450/0-1550  Frequency  0-6750/0-22500bpm  Mass (kg)  0.9  Voltage (V)  12  Drilling Capacity, Concrete (mm)  13  Drilling Capacity, to Steel (mm)  13  Length (mm)  153  Speed setting  2 modes  Drilling Capacity, to Wood (mm)  35  Specification  Fuel Gauge: Yes, LED Light: LED  Chuck Dimension (mm)  Up to 13  Chuck  metal chuck 
    from S$359.90
    Min. 6 days
  7. M18 FUEL(TM) Vibration Drill Driver
    Milwaukee Tool M18 FUEL(TM) Vibration Drill Driver
    Adoption of POWERSTATE TM brushless motor supports a wide range of applications Adoption of a newly designed motor achieves 30% more power compared to the previous generation Equipped with a new heat dissipation design electronic circuit, enabling continuous work under high load conditions Smalle... Read More
    Rotation Speed at No Load (min-1[rpm])  0-500/0-2100  Frequency  0-7800/0-33000bpm  Mass (kg)  1.5  Drilling Capacity, to Steel (mm)  13  Drilling Capacity, Concrete (mm)  15.88  Length (mm)  175  Voltage (V)  18  Drilling Capacity, to Wood (mm)  89 (when using hole saw)  Specification  Fuel Gauge: Yes, LED Light: Yes  Chuck Dimension (mm)  Up to 13  Chuck  metal chuck 
    from S$559.90
    Min. 6 days
  8. M18 FUEL Vibration Drill
    Milwaukee Tool M18 FUEL Vibration Drill
    Achieved the highest level of up to 135 Nm lux with the same model. Reduced length and diameter with patented gearbox design It is a powerful yet portable model.
    Mass (kg)  1.5  Chucking Size (mm)  13  Maximum Drilling Capacity, Steel (mm)  13  Maximum Torque (Nm)  135  Maximum drilling capacity (mm) Concrete  16  Power Supply Voltage (V)  18  Maximum Drilling Capacity, Wood (mm)  89  Number of hits (bpm)  Maximum: 32000 
    from S$479.90
    Min. 7 days
  9. infini-Link 18V rechargeable vibration drill
    EARTH MAN infini-Link 18V rechargeable vibration drill
    3 mode function + low speed / high speed switching possible For drilling holes in concrete, wood, and metal, tightening and loosening screws
    Chucking Range (Φmm)  1.5~13  Drilling Capacity, Concrete (mm)  13  Drilling Capacity, to Steel (mm)  13  Battery Voltage (V)  18  Number of clutches (stage)  18 (minimum 1 to maximum 18)  Dimensions (Length L x Width W x Height H) (mm)  215×98×216  Drilling Capacity, to Wood (mm)  32  Mass (kg)  About 1.3 
    from S$149.90
    Min. 5 days
  10. Battery vibration driver drill
    BOSCH Battery vibration driver drill
    The smallest and lightest battery vibration driver drill ever The ECP function has improved the life of the battery pack. Gear type two-speed, continuously variable, forward and reverse mechanism. Drilling and screwing 10 mm for ironwork, 19 mm for woodwork, and 10 mm for concrete.
    Vibration Frequency (min-1 (No load) 0 to 19500  Rotational speed (min -1 [times / min])  0~380/1300  Mass (kg)  1 (including battery)  Chucking Range (Φmm)  1.0~10  Battery Capacity (Ah)  1.3  Drilling Capacity, Concrete (mm)  10  Drilling Capacity, to Steel (mm)  10  Battery Voltage (V)  10.8 (rechargeable battery)  Drilling Capacity, to Wood (mm)  19  Number of clutches (stage)  20  Maximum Tightening Torque (Nm)  30  dDrilling capacity (mm)  33  Screw Tightening Capacity (mm)  Set Contents  Case, 2 battery packs, charger 
    Rating:
    100%
    Discontinued
  11. Charging vibration drill & driver body only
    Panasonic Charging vibration drill & driver body only
    The shortest in its class, redesigned. Easy to handle in narrow spaces. High power and tenacious. Excellent durability. Improved usability. * Battery pack, charger and case are sold separately.
    Number of clutches (stage)  18  Dust / Water Protection  IP56  Vibration  Fixed cam system  Chuck (mm)  Keyless / Φ1.5 ~ 13  Trusco Part No.  781-0725 
    Discontinued
  12. Battery vibration driver drill
    BOSCH Battery vibration driver drill
    Battery vibration driver drill
    Screw Tightening Capacity (mm)  12  drilling capacity (mm) multi-siding core bit  200  Drilling Capacity, Concrete (mm)  20  Drilling Capacity, to Wood (mm)  102  Drilling Capacity, to Steel (mm)  16  Rotational speed (min -1 [times / min])  0~420/1800  Battery Voltage (V)  36 (rechargeable battery)  Maximum Tightening Torque (Nm)  Steel: 100 / Elastic: 60  dDrilling capacity (mm)  75  Battery Capacity (Ah) 
    Discontinued
  13. 18V rechargeable vibration drill driver
    EARTH MAN 18V rechargeable vibration drill driver
    Vibration / drill / driver 3 mode function + 2 speed (low speed / high speed) switchable. Powerful and speedy Overwhelming high power Li-ion18V. 18V2.0Ah large capacity battery, long battery life and even easier to use! The tip tool is firmly fixed with a keyless chuck with a lock mechanism. For ... Read More
    Chucking Size (mm)  Φ1.5~13  Battery Voltage (V)  18  Recharging Time (hours)  About 1 * From zero to full charge  Mass (kg)  1.7  Motor Voltage (V)  DC18  Main Unit Dimensions, Length L x Width W x Height H (mm)  About 215 × 98 × 216  Applicable battery  BP-1803Li(2.0A) 
    Discontinued
  14. Rechargeable vibration drill
    RELIEF Rechargeable vibration drill
    3 roles in 1 unit Vibration drill driver With forward / reverse rotation changeover switch With horizontal level Convenient one-touch lock chuck Lo / Hi speed 2-step switching 16-speed switching driver (with clutch)
    Chucking Size (mm)  0.8~10  Drilling Capacity, Concrete (mm)  13  Cable Length (m)  2-core 1.65 (charger)  Drilling Capacity, to Wood (mm)  20  Drilling Capacity, to Steel (mm)  Charging Time (minutes)  About 60  Output Voltage (V)  DC22 1.2A (charger)  Rotation Speed at No Load (min-1[rpm])  Lo/0~400、Hi/0~1150  Number ofImpact (min -1 [times / min])  Lo/6400、Hi/18400  Type of Insulation  Mouth double insulation (charger)  Battery  Nicad battery (BA-210) 
    Rating:
    40%
    Discontinued
  15. Vibration drill & drill driver
    RELIEF Vibration drill & drill driver
    1 unit 3 roles, with vibration, drill, driver bit 19 pieces! Lo / Hi speed 2-step switching chuck capacity 2 to 13 mm 19-stage switching driver With 2 batteries With horizontal level Charging for about 1 hour
    Maximum Rotation Speed (min-1[rpm])  1100  Rated Voltage (V)  18  Cable Length (m)  2 cores about 1.8  Mass (kg)  2.2 (including battery)  Chucking Size (mm)  2~13  Maximum Torque (Nm)  31.8  Recharger Input  60VA  Recharger Mass (kg)  About 1.25  Recharging Time  About 60 minutes  Outer Dimensions (mm)  Approx. 260 × 250 × 75  Content  Charger with special case  Recharger Output  DC20.5V 1.5A  Drilling Capacity, Concrete (mm)  Hole diameter 10 (mortar)  Rotation Speed at No Load (min-1[rpm])  Lo:0~400
    Hi:0~1100 
    Number ofImpact (min -1 [times / min])  Lo:[6000bpm]、Hi:[16500bpm]  Screw Tightening Capacity (mm)  Screw diameter 5.5, depth 50  Screw Tightening Capacity (mm), Wood screw  Screw diameter 5.5, depth 50  Drilling Capacity, to Wood (mm)  Up to 30 
    Rating:
    80%
    Discontinued
  16. M18  FUEL  Vibration drill (with charger and 2 batteries)
    Milwaukee Tool M18 FUEL Vibration drill (with charger and 2 batteries)
    M18 FUEL Vibration drill body, charger, battery × It is a set of 2 pieces.
    Mass of Main Unit (kg)  1.5  Maximum Drilling Capacity, Steel (mm)  13  Maximum Torque (Nm)  135  Maximum drilling capacity (mm) Concrete  16  Voltage (V)  18  Number of hits (bpm)  32000  Maximum Drilling Capacity, Wood (mm)  89  Dimension (mm)  Chuck capacity: 13  Rotational Speed (min -1 [rpm])  Low speed: 0-550, High speed: 0-2000 
    Discontinued
  17. 18V rechargeable vibration drill driver
    DeWalt 18V rechargeable vibration drill driver
    It is equipped with a 3-speed gearbox. A keyless ratchet chuck is used. It is a high power 420W motor. We have achieved 2.3kg, which is 400g lighter than the conventional model (18V).
    Frequency  0-34000 times / minute  Rotation Speed at No Load (min-1[rpm])  0~2000  Mass (kg)  2.3  Specification  3-speed type, with vibration function  Trusco Part No.  344-6832  Maximum Tightening Torque (Nm)  52  Recharging Time  55 minutes  Chucking Size (mm)  Φ1.5~13 
    Discontinued
  18. Battery vibration driver drill
    BOSCH Battery vibration driver drill
    High power that can drill holes of ALC / siding core up to 160mmΦ at 18V, safe work is possible with kickback prevention function, high capacity 4.0Ah battery Drilling holes in wood, metal, plastic, concrete, etc., tightening and loosening screws
    Rotational speed (min -1 [times / min])  0~440/1850  Maximum Tightening Torque (Nm)  Steel: 85 / Elastic: 42  Material  Polyamide resin  dDrilling capacity (mm)  53  Chucking Range (Φmm)  1.5~13  Mass (kg)  2.3 (including battery)  Vibration 3-axis composite value (m / s 2 Rotating <2.5, Vibrating drill 16  Battery Voltage (V)  18 (rechargeable battery)  drilling capacity (mm) multi-siding core bit  160  Dimensions, Width W x Height H x Depth D (mm)  228×253×75  Maximum Drilling Capacity, Wood (mm)  45  Screw Tightening Capacity (mm)  10  Drilling Capacity, to Steel (mm)  13  Drilling Capacity, Concrete (mm)  16  Number ofImpact (min -1 [times / min])  0~27750  Trusco Part No.  758-6931  Battery Capacity (Ah) 
    Discontinued
  19. Battery vibration drill
    BOSCH Battery vibration drill
    dDrilling capacity (mm)  53  Maximum Tightening Torque (Nm)  67  Drilling Capacity, to Steel (mm)  13  Battery Capacity (Ah)  1.3/2.6  Drilling Capacity, Concrete (mm)  13  Screw Tightening Capacity (mm)  Drilling Capacity, to Wood (mm)  35  Battery Voltage (V)  18 (rechargeable battery)  Chucking Range (Φmm)  1.5~13  Rotational speed (min -1 [times / min])  0~500/1700 
    Discontinued
  20. [There is a reason] Battery vibration driver drill
    BOSCH [There is a reason] Battery vibration driver drill
    Vibration Frequency (min-1 (No load) 0 to 19500  Commodity condition  * Reasonable (unused / unopened)  Screw Tightening Capacity (mm)  Drilling Capacity, to Wood (mm)  19  Set Contents  only a main part  Rotational speed (min -1 [times / min])  0~380/1300  Mass (kg)  1 (including battery)  Chucking Range (Φmm)  1.0~10  Battery Voltage (V)  10.8 (rechargeable battery)  Drilling Capacity, to Steel (mm)  10  Drilling Capacity, Concrete (mm)  10  dDrilling capacity (mm)  33  Maximum Tightening Torque (Nm)  30  Battery Capacity (Ah)  1.3 
    Discontinued
  21. Vibration drill & screwdriver
    Panasonic Vibration drill & screwdriver
    A drill, a screwdriver, and a vibrating drill. 12V 15 minutes charge
    Impact Strength (kN [kgf])  1.7[170]  Mass (kg)  1.9 (with battery and cap)  Dimensions (L x H x W) (mm)  235×219×58  Chuck (mm)  Keyless chuck (0.8-10) 
    Discontinued
  22. Battery vibration driver drill
    BOSCH Battery vibration driver drill
    Battery Capacity (Ah)  2.0  Battery  Nicad  Torque Adjustment Range (Nm)  1.5~9  Chucking Range (Φmm)  1.5~13  Charging Time (minutes)  About 15 
    Discontinued
  23. Battery vibration driver drill
    BOSCH Battery vibration driver drill
    Battery vibration driver drill
    Drilling Capacity, to Steel (mm)  13  Screw Tightening Capacity (mm)  10  Chucking Range (Φmm)  1.5~13  Battery Voltage (V)  18 (rechargeable battery)  dDrilling capacity (mm)  53 
    Discontinued
  24. 7.2V GYRO screwdriver
    DeWalt 7.2V GYRO screwdriver
    With a gyro sensor that responds regardless of the orientation of the body, you can work comfortably even when working upward or downward. Uses a "2-position" variable grip that can be used according to the work environment. Battery level gauge that can be seen at a glance. Equipped wit... Read More
    Mass (kg)  0.5  Rotational Speed (min -1 [rpm])  0~430  Battery Capacity (Ah)  bit holder  1/4"(6.35mm)  Maximum Torque (Nm)  Rated Voltage (V)  7.2  Recharging Time (hours)  About 1  Specification  Clutch setting: 16 steps (1 to 15 / MAX) 
    Discontinued
  25. Battery vibration driver drill
    BOSCH Battery vibration driver drill
    By adopting EC motor (brushless motor), the amount of work per charge and durability are improved, the size is the smallest in its class and it is easy to handle, and by changing the four color clips, it is easy to identify on site. Drilling holes in wood, metal, concrete, etc., tightening and lo... Read More
    Drilling Capacity, Concrete (mm)  13  Material  Polyamide resin  Battery Capacity (Ah)  2.0/4.0  Rotational speed (min -1 [times / min])  0~500/1700  Maximum Tightening Torque (Nm)  Steel: 50 / Elastic: 31  Drilling Capacity, to Wood (mm)  38  Number ofImpact (min -1 [times / min])  0~25500  Drilling Capacity, to Steel (mm)  13  Dimensions, H x W (mm)  229×189  Screw Tightening Capacity (mm)  10  dDrilling capacity (mm)  53  Chucking Range (Φmm)  1.5~13  Trusco Part No.  494-3163  Battery Voltage (V)  18 (rechargeable battery) 
    Discontinued
  26. M12  FUEL  Vibration drill (with charger and 2 batteries)
    Milwaukee Tool M12 FUEL Vibration drill (with charger and 2 batteries)
    M12 FUEL Vibration drill body, charger, battery × It is a set of 2 pieces.
    Mass of Main Unit (kg)  Voltage (V)  12  Maximum Drilling Capacity, Steel (mm)  13  Maximum drilling capacity (mm) Concrete  13  Number of hits (bpm)  25500  Maximum Drilling Capacity, Wood (mm)  35  Maximum Torque (Nm)  44  Dimension (mm)  Chuck capacity: 13  Rotational Speed (min -1 [rpm])  Low speed: 0-450, high speed: 0-1700 
    Discontinued
  27. Charging sander
    Panasonic Charging sander
    Balanced design that is easy to polish. Easy and beautiful finish with one hand. Compatible with both magic type and paper type with a dust collection bag that prevents polishing powder from scattering.
    Rotational speed (min -1 [times / min])  10000  Mass (kg)  1.75 (with battery pack installed)  Charging Time (minutes)  About 65  Specification  (Orbit diamond / orbit) 2mm 
    Discontinued
  28. Battery vibration drill
    BOSCH Battery vibration drill
    * Body mass / dimensions include 1.5AH battery
    Screw Tightening Capacity (mm)  10  Battery Voltage (V)  18 (rechargeable battery)  Set Contents  Body only, double-headed bit  Rotational speed (min -1 [times / min])  0~400/1650  Maximum drilling capacity (mm) Concrete  12  Maximum Drilling Capacity, Wood (mm)  35  Battery Capacity (Ah)  1.5  Dimensions, Width W x Height H x Depth D (mm)  247×241×80  Chucking Range (Φmm)  1.5~13  Mass (kg)  1.54 (with 1.5Ah battery)  Number ofImpact (min -1 [times / min])  0~22500  Maximum Tightening Torque (Nm)  54  Maximum Drilling Capacity, Steel (mm)  13 
    Discontinued
View : Grid List
Filter

28 Item(s)

Set Ascending Direction