Comfortable work with low noise, low vibration and high speed drilling!! Since water is not used for cooling, there is no contamination from water and no need to carry water supply equipment. In both high-speed and silent modes, drilling is done only by rotating the diamond bit without using a st... Read More
Drilling diameter (mm) (Concrete) Φ10 ~ Φ18 Hole Depth (mm) (Valid) 100 Power Consumption (W) 1060(11A) Height (mm) 160 Mass (kg) 3.5 (Excluding power cord) Length (mm) 380 Trusco Part No. 447-3108 Width (mm) 91 Voltage (V) AC100(50/60Hz) LED Lamp White LED