Rechargeable Multi Tools
Other Related Pages
- BOSCH Cordless multi toolLightweight, compact design with EC brushless motor. Tool holder with magnet makes it easier to replace tip tools. New standard STARLOCK system for multi-tools. Cutting and polishing of various materials such as wood and metal. Peeling work.Battery Voltage (V) 10.8 Offset Angle (°) Pendulum: 2.8 Vibration Frequency (min-1) Pendulum: 5000-20000 Applicable blade STARLOCKfrom S$259.90Min. 2 days
- Milwaukee Tool M18 FUEL Multi-toolThe automatic load mode function detects the load according to the member and outputs the appropriate power, improving work efficiency.Mass (kg) 1.2 Number of gears 10 steps + A mode Vibration angle (°) Left and right 2.1 Total 4.2 Light Type Wide-angle 180 ° LED Compatibility [Blade] STAR LOCK / OISfrom S$589.90Min. 7 days
- BOSCH Cordless multi-tool GMF18V-28J3Cordless multi-tool system: Attachable accessories "STARLOCK", "STARLOCK PLUS". Blade installation / removal takes 1 second! Snap-in system. EMP (Electronic Motor Protection) that protects the motor: Shuts out the current before the motor burns out due to overload. EC (brus... Read MoreMass (kg) 1.6 (with 2.0Ah battery installed) Vibration angle (°) 2.8 (pendulum) Main Unit Dimensions, Length L x Width W x Height H (mm) 312×85×50 Battery Capacity (Ah) 5 vibration (time/min-1) 8000-20000 (pendulum) Rated Voltage (V) DC18 (Bosch Pro rechargeable battery)from S$559.90Min. 5 days
- Panasonic Dual Function Rechargeable Multi ToolOne unit can be used for many purposes. Comfortable work with power and ease of handling. Opening is possible without a pilot hole, making "Kiwa Sumi" work easier. * Corresponding by changing the blade such as cutting the widthwood, removing the door frame, cutting the copper pipe / nai... Read Morefrom S$449.90Min. 5 days
- Milwaukee Tool M12 FUEL Multi ToolAchieves excellent working speed with a maximum frequency of 20000 and a wide vibration angle of 3.9 °.Mass (kg) 1 Frequency 10000~20000 Power Input (V) 12 Battery Capacity (Ah) 2 dimensions, length x height x width (mm) 285×96×58 Motor Brushless Vibration angle (°) Left and right 1.95 Blade Replacement: No tools required LED With LEDfrom S$539.90Min. 7 days
- BOSCH Multi-tool (cut-and-sew)Vibration Frequency (min-1) 5000~20000 Vibration angle (°) (Pendulum) 2.8 Mass (kg) 1 Power Input (V) DC10.8 (rechargeable battery)Discontinued
- BOSCH Multi-tool (cut-and-sew)Vibration angle (°) (Pendulum) 2.8 Mass (kg) 1.96 Vibration Frequency (min-1) 8000~20000 Trusco Part No. 496-3261 Power Input (V) DC18 (rechargeable battery)Discontinued
- BOSCH 18V cordless multi-toolEMP protects the motor from overload. High-speed pendulum vibration makes flush cutting and pocket cutting easy. Speed work is possible. Starlock blades and Starlock plus blades can be used. For flush cutting, pocket cutting, peeling, sandingMass (kg) 1.8 Vibration angle (°) 2.8 (pendulum) Trusco Part No. 213-3882 Vibration Frequency (min-1) 8000-20000 (pendulum)Discontinued
- BLACK&DECKER 14.4V rechargeable multi-toolA drill driver, sander, jigsaw and basic DIY tools are all you need! Powerful 14.4V powerful motor! Work efficiency is improved with a 30-minute quick charger! Uses a slide-type charger that makes it easy to replace the battery!Drilling Capacity, to Wood (mm) 25 Number of clutches (stage) 24 Rechargeable Times About 500 times Switch Forward / reverse trigger switch Chucking Size (mm) 10 (Keyless chuck) Battery Voltage (V) 14.4 Maximum Torque (Nm) 17 Drilling Capacity, to Steel (mm) 10 Charging Time (minutes) 30 Mass of Main Unit (kg) Drill: 2.1Discontinued