Equipped with a "twin tire mechanism" that sends two wires at the same time. 1 Bundling in 0.7 seconds or less. Equipped with a lithium-ion battery with a remaining amount display function
Battery Voltage (V) 14.4 Safety Device Trigger lock
"Light, small, not tiring" Reinforcing bar binding work is labor-saving! Light weight 1.45 kg. Body width 6.8 cm. Trigger type one-shot speed unity. Reduces fatigue. Smart and well-balanced design. Lineup of two models with different reinforcing bar binding diameters. Easy adjustment of... Read More
tying cycle time (sec) 0.8 Mass (kg) 1.45 (including battery) Battery Voltage (V) 14.4 Battery Capacity (Ah) 2 Recharging Time (hours) 2 RoHS directive (corresponding to 10 substances) Correspondence
A rechargeable tacker that can be used up to 1025J staples that do not require a hose or compression.
Base material, thin veneer, plywood, square lumber (sugi, pine, etc.) are fastened.
Rechargeable tacker that can be used up to 425J staples that do not require a hose or compression. Comes with a contact top that won't scratch even with plasterboard.
For light work such as repairing eaves, gypsum board, and rock wool sound absorbing board.
For fastening work to wood such as paper, cloth, leather, heat insulating materials, moisture-proof sheets, etc.
Rated Time (minutes) 10 Staple Width (mm) 10~12 Rated Power Consumption (W) 40 Rated Frequency (Hz) 50/60 Staple Length (mm) 6/8/10 Rated Voltage (V) AC100 Mass (kg) About 0.7 Cable Length (m) About 2.0 Dimensions (Length L x Width W x Height H) (mm) Body: Approximately 170 x 50 x 145 Number of Operations Maximum: 1 bottle / sec Length (mm) T-type nails used: 10 Loading number T-type nails: up to 50 Number of Loading Staples Up to 100
Significantly increase the amount of rebar attachment!! One hand is free, the burden on the body is reduced, and work efficiency is further improved. (*Compared to Hacker) Model equipped with 5.0Ah battery has increased the amount of work! Three large diameter reinforcing bars D41 x D13 x D13 can... Read More
Warranty Period 1 year Battery Voltage (V) 14.4 Mass (kg) 2.3 (with attached battery) Battery Capacity (Ah) 6.0 Battery Charger Model JC-925A Battery pack JP-L91450A、JP-L91440A、JP-L91415A Target Rebar: D16 x D16 ~ D19 x D19 x D19 x D19 Suitable Throttle Wire TW899(JP)、TW899-EG(JP)、TW899-PC(JP) Safety Device Trigger lock curl guide
Compact and easy-to-use cordless tacker Safety design that staples do not come out unless pressed against the member It is even more convenient if you use the optional stapler adapter or saddle stitch booklet adapter. With the battery level indicator The optional stapler adapter allows up to 60 s... Read More
Number of Loading Staples 100 pieces Staple Width (mm) 11.4 Dimensions (Length L x Width W x Height H) (mm) 146×156×50 Screw Number per Hardware 30 Staple Length (mm) 4/6/8/10 Mass (g) 800 (including built-in battery) Recharging Time (hours) Approx. 3 (empty → fully charged) Rated Voltage (V) DC3.6 (rechargeable built-in battery)
Equipped with an 18V lithium-ion battery, it is possible to drive about 14,000 batteries on a single charge (about 65 minutes).
Moisture-proof / waterproof sheet closure. Parting material closure Insulation material closure Asphalt felt closure Cloth / airtight sheet closure
Significantly increase the amount of rebar attachment!! One hand is free, the burden on the body is reduced, and work efficiency is further improved. (Compared to hackers) Comes with a JC-925A charger and a new lithium-ion battery with a remaining amount display function. Lithium-ion battery pack... Read More
tying cycle time (sec) 0.90 or less Warranty Period 1 year Battery Voltage (V) 14.4 Mass (kg) 2.0 (with attached battery) Battery Capacity (Ah) 6.0 Battery Charger Model JC-925A Battery pack JP-L91450A、JP-L91440A、JP-L91415A Target Rebar:Φ2.9×Φ6.0~Φ8.0×D13 Suitable Throttle Wire TW899(JP)、TW899-EG(JP) Safety Device Trigger lock curl guide
A rechargeable pin nailer with a beautifully finished recoil absorption mechanism (PAT). It is beautiful because the reaction of driving is small. With a slim and easy-to-target tip, you can hit firmly in "vertical", "horizontal", and "corner". Also used as a 14.4V /... Read More
Voltage (V) (Battery) 18 / 14.4 nominal capacity (Ah) 2.5 Trusco Part No. 160-6469 Battery Voltage (V) 14.4/18 Specification (Used pin nails) 15, 19, 25, 30, 35 mm Dimensions (Length L x Width W x Height H) (mm) 246×80×226 Mass (kg) 1.9 (with JP-L91825A)
A lithium-ion rechargeable pin nailer with a recoil absorption mechanism that provides a solid drive and a beautiful finish.
Finishing work for timber and surrounding edges.
suitable nail, head dia.x shaft dia.x length (mm) 0.6×0.6×15~35 Number of Nail Loading 100 Applicable pin nail length (mm) 15・19・25・30・35 Trusco Part No. 160-6470 Mass (kg) 2.1 Height (mm) 226 Overall Length (mm) 264 Width (mm) 80
It is a lithium-ion rechargeable pin nailer with a recoil absorption mechanism for firm driving and a beautiful finish.
For timber, surrounding edges, etc.
* Battery pack and charger are sold separately.
A rechargeable tacker that can be used up to 1025J staples that do not require a hose or compression.
Base material, thin veneer, plywood, square lumber (sugi, pine, etc.) are fastened.
A lithium-ion rechargeable pin nailer with a recoil absorption mechanism that provides a solid drive and a beautiful finish.
Finishing work for timber and surrounding edges.
suitable nail, head dia.x shaft dia.x length (mm) 0.6×0.6×15~35 Number of Nail Loading 100 Applicable pin nail length (mm) 15・19・25・30・35 Trusco Part No. 160-6470 Mass (kg) 2.1 Height (mm) 226 Overall Length (mm) 264 Width (mm) 80
Rechargeable tacker that can be used up to 425J staples that do not require a hose or compression. Comes with a contact top that won't scratch even with plasterboard.
For light work such as repairing eaves, gypsum board, and rock wool sound absorbing board.