Cord Reels
A cord reel is an extension cord that is used when using electricity away from an electrical outlet so that it can be used and managed more easily by winding it with a drum. It is used indoors such as gymnasiums and commercial facilities, and outdoors such as construction sites and outdoor events. There are two types of cord reels: indoor type used for indoor work and rainproof / dustproof type designed for outdoor use that is easily affected by rain and dust. Many are designed with safety in mind, such as grounding and leakage prevention functions, especially those for outdoor use that are made of tough iron.
Other Related Pages
- HATAYA Sunday Rainbow Reel [Outdoor grounding]An outdoor cord reel that is safe even in a downpour. It is even safer with a ground. Rainproof 4-port outlet. Two rows of W outlets are integrally molded in parallel. There is no ingress of water or dust into the internal wiring. One-piece frame. Hataya's original molded frame that is stable... Read MoreCable Size (mm2) 1.25 Cable Specification, Number of Cores 3 Where to Use Outdoors Feature Rainproof, with earth Cable Specification, Type VCT
- HATAYA Commercial power reel (with rainproof breaker)Easy to maintain and can be attached and detached with a single screwdriver. Since it is for outdoor use, it can be used even in the rain. It is safe with a disk and thermocut that has a high heat dissipation effect. Comes with an earth leakage breaker. Construction / construction site. Civil eng... Read MoreCable Size (mm2) 2.0 Outlet Specification 2P / 15A / 125V with ground Number of Outlets 3 Cable Specification, Number of Cores 3 Cable Length (m) 30 Trusco Part No. 370-2791 Rated Current (A) 6 Mass (kg) 7.9 Suitable for Leak protection only Where to Use Outdoors Feature Rain protection Specification Rainproof outlet cap with breaker Outlet Type Three-phase Cable Specification, Type VCTfrom S$499.90Min. 2 days
- NICHIDO IND Speed controller three-phase 200VThe rotation speed of power machines such as 200V motors can be freely adjusted! The forward and reverse rotation of the motor is possible.Input AC200-240V 50/60Hz Mass (kg) 3.5 Output AC200-240V 100Hzfrom S$899.90Min. 6 days
- HATAYA Sunday RainbowThe rain cap shuts out the ingress of water and dust! A rainproof 4-port outlet with two rows of W outlets integrally molded in parallel. There is no ingress of water into the internal wiring section. Hataya's unique folding frame has an easy-to-carry grip on the top and a convex part on the ... Read MoreWire Specification-Thickness (mm2) 1.25 Cable Specification, Number of Cores 2 Outlet Type 2P / with rainproof cap Dimensions (H x W x D) (mm) 324×275×181 Number of Outlets 4 Rated Current (A) 5 Where to Use Outdoors Feature Rain protection Cable Specification, Type VCT
- HATAYA JS reelPrototype of small reel ... It is used by many people.Cable Length (m) 10 Cable Size (mm2) 2.0 Number of Outlets 4 Material Disk: iron plate Where to Use Indoor Type Personal type (indoor type) Cable Specification, Type VCTF
- NICHIDO IND Indoor Single-Phase 100V Electric Drum with Earthing BreakerPockin plug: ○ Power lamp: ○ Earth: ○ Earth leakage breaker: ○ Temperature sensor (with manual): ○Rated Current (A) 125 Wire Specification-Thickness (mm2) 2.0 Allowable Current of Cable (A) 22 Cable Length (m) 30 Number of Outlets 4 Mass (kg) 7.5 Outlet Specification Ground 2P ・ 15A ・ 125V Where to Use Indoor Type Indoor type Outlet Type Three poles Cable Specification, Type VCT Feature With ground
- NICHIDO IND Rainproof / dustproof electric drumWire Specification-Thickness (mm2) 2.0 Allowable Current of Cable (A) 22 Number of Outlets 3 Cable Specification, Number of Cores 3 Outlet Specification Ground 2P ・ 15A ・ 125V Type Outdoor type Where to Use Outdoors Feature Rainproof, dustproof, with ground Outlet Type Three poles with cap Cable Specification, Type VCT
- HATAYA Mac reel (manual winding)Comes with a thermo-cut to prevent melting and burning of electric wires. In the office. For home use. For DIY.Cable Size (mm2) 1.25 Number of Outlets 2 Cable Specification, Number of Cores 2 Outlet Specification 2P・15A・125V Rated Current (A) 6 reeling method Manual winding Outlet Type Two phases Cable Specification, Type VCTFK
- HATAYA JT cord reelDespite its small size, it has high safety and functionality. A 10m cord reel for light work and cramped sites.
- HATAYA Sunday reel standard typePractical and robust! Trusted by professionals for many years.Cable Size (mm2) 1.25 Type 100V type (indoor type) Limit Current (A) 15 Cable Specification, Number of Cores 2 Number of Outlets 4 Material Disk: iron plate Where to Use Indoor Cable Specification, Type VCT
- MonotaRO Cord reel With earth leakage cutoff With groundThis product was jointly developed with Hataya Seisakusho. The base Suntiger reel is a reliable long-selling reel with excellent durability, safety and ease of use. This is a hook-and-loop plug type that can be connected to either a 2P/2P grounded outlet by sliding the ground pin. For extension o... Read MoreOutlet Specification 2P ・ 15A ・ 125V with ground Length (m) 30 Dimensions, Width W x Depth D x Height H (mm) 307×213×367 Number of Outlets 4 Mass (kg) 8.1 Rated Current (A) AC100 Cable Specification VCT2.0 × 3 cores
- NICHIDO IND Rainproof and dustproof electrician drumThe rain cap is spring-loaded. *If you use it while it is rolled up, it will get hot, so please pull it out to the yellow limit mark before using. *Be sure to use a waterproof plug for the plug of the connected device.Cable Length (m) 20 Outlet Specification 2P without earth Number of Outlets 3 Mass (kg) About 5 Specification No ground Where to Use Outdoors Feature Rainproof, dustproof Type of Power Cable (mm2 × Number of Cores × m) VCT1.25×2×20
- NICHIDO IND Standard drum15A 125V standard cord reel. For indoor work * There is no ground.Wire Specification-Thickness (mm2) 1.25 Rated Current (A) 125 Allowable Current of Cable (A) 16 Outlet Specification 2P・15A・125V Cable Length (m) 30 Body dimensions (H x W x D) (mm) 310×250×150 Number of Outlets 4 Mass (kg) 5.2 Where to Use Indoor Type Indoor type Outlet Type Two poles Cable Specification, Type VCT Specification Without power indicator
- NICHIDO IND Single-phase 100V general-purpose products Bikk reel (extension cord type)Power lamp: ○Rated Current (A) 125 Outlet Specification 2P・15A・125V Where to Use Indoor Type Indoor type Outlet Type Two poles Cable Specification, Type VCT
- NICHIDO IND Auto reelA 2-core type with a wire length of 5 m, which is ideal for line work and DIY work.Cable Size (mm2) 1.25 Mass (kg) 1.3 Main Unit Dimensions (mm) 165×203×64 Number of Outlets 3 Trusco Part No. 307-2720 Rated Current (A) 5 Cable Length (m) 5 Tip Shape Triple outlet Cable Specification, Number of Cores [[two-phase 2]]×3
- NICHIDO IND Automatic reel Auto reelIt can be easily installed anywhere on the wall or ceiling. It swings 180 degrees so it can be used easily. Ideal for factories and maintenance workshops. Ideal for using tools and extending hand lamps.Cable Length (m) 10 Wire Specification-Thickness (mm2) 2.00 Cable Specification, Number of Cores 3 Trusco Part No. 307-2738 Mass (kg) 4.5 Rated Current (A) AC100 Outlet Type Outlet with grounding pole reeling method Self-winding Cable Specification VCT Cable Specification, Type VCT2.0 Feature With ground Color Yellow
- HATAYA Sun tiger reel with earth leakage breaker [With ground]One-touch open breaker cover: The protective cover of the earth leakage breaker can be opened with one touch by a spring, so the return operation can be performed easily. Only BG-501KX has a wire melting prevention function. From the exterior to the invisible details, the Sun Tiger Reel has been ... Read MoreSpecification of Earth Leakage Breaker - Type 100V type (indoor type) Limit Current (A) 15 Cable Size (mm2) 2.0 Rated Current (A) 2P ・ 15A ・ 125V with ground Dimensions (H x W x D) (mm) 367×307×221 Number of Outlets 4 Feature Dust proof, with ground Where to Use Indoor Cable Specification, Type VCT Outlet Type With outlet cap with two-pole grounding
- HATAYA Cord reel compact typeA compact type of small reel for professionals that pursues safety and functionality, so it is convenient for minor work.Cable Length (m) 10 Number of Outlets 2 Cable Size (mm2) 2.0 Rated Current (A) 2P・15A・125V Material Disk: iron plate Where to Use Indoor Type Personal type (indoor type) Outlet Type Two phases Cable Specification, Type VCTF
- HATAYA Extension cord with breakerShuts off electric leakage and overuse in front of the outlet. It has a completely rainproof structure, so you can use it safely even in the rain. A shock-resistant rubber protector. Comes with a convenient hook for hanging.Cable Length (m) 10 Mass (kg) 2 Cable Size (mm2) 2 Rated Current (A) 2P / 15A / 125V with ground Outlet Specification 2P ・ 15A ・ 125V With ground Number of Outlets 3 Cable Specification, Number of Cores 3 Trusco Part No. 360-1480 Where to Use Outdoors Feature Rain protection Cable Specification, Type Soft VCT Outlet Type Three-phase Color yellow
- HATAYA Cord Reel Sunday Rainbow Reel 30m Outdoor Rainproof Type HATAYAxGranGear Collaboration Product"Black color" that stands out at the work site. Outdoor rainproof type that is safe even in the rain. A collaboration product between Gran Gear, a brand that pursues professional satisfaction, and HATAYA. For outdoor power extension.Cable Size (mm2) 1.25 Cable Specification, Number of Cores 2 Dimensions, Width W x Height H x Depth D (mm) 275×326×178 Outlet Type 2P / with rainproof cap Cable Length (m) 30 Number of Outlets 4 Rated Current (A) 5 Mass (kg) 5.6 Paint Color Black Where to Use Outdoors Feature Rain protection Cable Specification, Type VCT
- HATAYA Sunday Rainbow [with ground]Uses a rainproof 4-port outlet. One-piece frame. All made of iron. Grounded (with ground). With a jump plug, it can be used with both 2 and 3 mouths. Can be used outdoors in the rainWire Specification-Thickness (mm2) 2.0 Rated Current (A) 2P / 15A / 125V with ground Dimensions (H x W x D) (mm) 324×275×181 Number of Outlets 4 Where to Use Outdoors Feature Rainproof, with earth Cable Specification, Type VCT
- HATAYA Cord reel "JT-3" 200V with grounding 10mIt is a compact type that is small, lightweight, and easy to use. Out of 2 outlets, 1 has reverse wiring specifications. The rotation of the motor can be reversed simply by plugging in the outlet, which is very convenient as there is no need to redo the wiring.Terminal (Ground terminal) ○ Cable Length (m) 10 Wire Specification-Thickness (mm2) 2 Number of Outlets 2 Mass (kg) 3.7 Trusco Part No. 327-4667 Cable Specification, Number of Cores 4 Outlet Type 4P Cable Specification VCT Cable Specification, Type VCT Feature With ground Pilot Lamp ○
- HATAYA Cord reel (with breaker)A small reel for professionals with 10m specifications. Its small size makes it convenient for minor work in the office.Cable Length (m) 10 Number of Outlets 2 Cable Size (mm2) 2.0 Mass (kg) 2.9 Rated Current (A) 2P・15A・125V Cable Specification, Number of Cores 3 Trusco Part No. 370-2782 Feature Dust proof, with ground Type Ground fault protection type Cable Specification, Type VCTF
- NICHIDO IND Electric drum standard typeA lightweight, compact and stable 10m electric drum. It is convenient to carry and can be used in any industry.Terminal (Ground terminal) ○ Cable Length (m) 10 Wire Specification-Thickness (mm2) 2 Mass (kg) 2.8 Trusco Part No. 209-8938 Outlet Type 3P Number of Outlets 4 Rated Current (A) AC100 Cable Specification VCTF Feature With ground
- NICHIDO IND Double outlet for drumIt is a replacement for the outlet used for Nichido's electric drum.Number of Outlets 2
- CHUHATSU HANBAI Grounding ReelIt is a manual winding type. It is a RoHS directive compliant product. You can use the cord guide, rubber boots, and clips to prevent the drum from spinning when mounted on the vehicle. Compatible with tank lorry maker earth reels. Prevention of explosions and fire accidents caused by static elec... Read MoreRated Current (A) (Earth clip) 50 Wall Thickness (mm) (Mounting bracket) 4.5 reeling method Manual winding Feature With ground
- HATAYA Three-phase 200V type cord reel Standard type [With ground]Since the voltage drop is small, stable power of the equipment can be obtained. Work efficiency is improved because multiple devices can be used at the same time. Comes with an outlet cap to prevent oil and dust from entering. Grip: ABS resin molded easy-to-grip grip provides insulation and makes... Read MoreLimit Current (A) 19 Cable Size (mm2) 2.0 Type 200V type (indoor type) Number of Outlets 3 Rated Current (A) 3P / 20A / 250V grounding (with ground) Cable Specification, Number of Cores 4 Feature Dust proof, with ground Where to Use Indoor Cable Specification, Type VCT Outlet Type With three-pole grounded outlet cap
- HATAYA Sun tiger reel standard typeBrake stopper: Applying the elasticity of resin, it eliminates looseness and slack of electric wires with simple operation. (Patent pending) Knob handle: A shape that does not overload your fingers when winding. (Design registered) Grip that also serves as a gap guard: A grip with an integrated g... Read MoreLimit Current (A) 15 Cable Size (mm2) 2.0 Rated Current (A) 2P・15A・125V Dimensions (H x W x D) (mm) 367×307×221 Number of Outlets 4 Feature Dust proof Where to Use Indoor Outlet Type Two-pole outlet (with dust cap) Cable Specification, Type VCT
- NICHIDO IND Electric drum Drainproof / dustproof typeIt can be used safely even in rainy or wet areas. Comes with a rainproof cap.Wire Specification-Thickness (mm2) 2 Trusco Part No. 290-2079 Number of Outlets 3 Cable Specification, Number of Cores 3 Cable Length (m) 30 Outlet Type 3P Mass (kg) 7.7 Rated Current (A) AC100 Where to Use Outdoors Feature Rainproof, dustproof, with ground Cable Specification VCT
- HATAYA Cord Reel Sunday Rainbow Reel Mini 10m Outdoor Rainproof Type HATAYAxGranGear Collaboration ProductBlack color that is inconspicuous when installed outdoors. Lightweight and compact outdoor (rainproof type) 10m cord reel. A collaboration product between Gran Gear and HATAYA, a brand that pursues professional satisfaction. For outdoor gardening equipment use and illumination power supply.Cable Size (mm2) 1.25 Cable Length (m) 10 Cable Specification, Number of Cores 2 Number of Outlets 2 Mass (kg) 2.5 Dimensions, Width W x Height H x Depth D (mm) 224×273×156 Outlet Type 2P / with rainproof cap Rated Current (A) 6 Feature Drip-proof and dust-proof Where to Use Outdoors Paint Color SS-10 black paint Cable Specification, Type VCT
- HATAYA Sunday reelIt is a high cost performance Sunday reel with practicality and robustness.Type 100V type (indoor type) Number of Outlets 4 Material Disk: iron plate Where to Use Indoor Cable Specification, Type VCTfrom S$129.90Min. 2 days
- NICHIDO IND Electric drum three phase 200VIdeal for extending machines and tools that use a power source for power. For indoor use * Indoor type. Do not use outdoors in the rain. If you use it while it is rolled up, it may burn out.Outlet Specification (Φ35) Ground 3P・20A・250V Allowable Current of Cable (A) 19 Wire Specification-Thickness (mm2) 2.0 Outlet Type Four poles Where to Use Indoor Type Indoor type Cable Specification, Type SVCT Feature With ground
- NICHIDO IND Electric drum with outdoor type single phase 100V earth breakerIt can be used safely even on rainy days or in humid places. Rainproof outlet for main unit. The rain cap is a spring type. Unit structure with excellent rain and dust resistance. It has the same safety as double insulation structure.Rated Current (A) 125 Wire Specification-Thickness (mm2) 2.0 Allowable Current of Cable (A) 22 Number of Outlets 3 Cable Length (m) 30 Mass (kg) 8.4 Outlet Specification Ground 2P ・ 15A ・ 125V Type Outdoor type Where to Use Outdoors Feature Rainproof, dustproof, with ground Outlet Type Three poles with cap Cable Specification, Type VCTfrom S$649.90Min. 2 days
- HATAYA Cord Reel JS Reel 10m Indoor HATAYAxGranGear Collaboration ProductWhite color that blends well with your interior. Lightweight and compact 10m cord reel for indoor use. A collaboration product between GranGear, a brand that pursues professional satisfaction, and HATAYA. For indoor power extension.Cable Length (m) 10 Cable Specification, Number of Cores 2 Cable Size (mm2) 2 Mass (kg) 2 Dimensions, Width W x Height H x Depth D (mm) 228×274×134 Outlet Type 2P with dustproof shutter Number of Outlets 4 Rated Current (A) 5 Material Disk: iron plate Where to Use Indoor Paint Color JS-101 white paint Cable Specification, Type VCTF
- NICHIDO IND Electric drum (with breaker)A wide variety of cord reels such as length, protection function, and wire type. * Indoor type. Do not use outdoors in the rain. If you use it while it is rolled up, it may burn out.Limit Current (A) 15 Cable Size (mm2) 2.0 Number of Outlets 4 Where to Use Indoor Specification of Earth Leakage Breaker Leak protection only Feature With groundfrom S$299.90Min. 2 days
- HATAYA Shin Tiger ReelCompact design tailored to an affordable size. It is a high-class cord reel that is easy to use for all kinds of industries. Comes with an outlet dust-proof door integrally molded with the outlet body. Prevents dirt and dust from entering the outlet. Use colored cables. ST-30K is a hook-up plug t... Read MoreNumber of Outlets 4 Cable Specification, Type VCT
- HATAYA Sunday Rainbow MiniStandard type. Safe even if it is small, completely rainproof. When using equipment for gardening and DIY, you can work safely without worrying about rain or water such as illumination power supply. The rain / dustproof cap of the outlet is an integrally molded type that is easy to open and close... Read MoreWire Specification-Thickness (mm2) 1.25 Cable Length (m) 10 Length (m) 10 Rated Current (A) 125V-6A Wire Specifications-Number of Cores (C) 2 Cable Specification, Number of Cores 2 Number of Outlets 2 Mass (kg) 2.5 Specification Dust proof Where to Use Outdoors Feature Rainproof, dustproof Outlet Type Two legs Cable Specification, Type VCT1
- HATAYA Rain-proof Reel with Earth Leakage Breaker [with Breaker]Completely sealed structure shuts out water and dust! Outdoor specifications are safe for outdoor use. An outdoor cord reel that is rainproof, dustproof, and short-circuited. Prevents electric leakage and electric shock accidents caused by rain, dust, and dust. One that is indispensable for safe ... Read MoreTrusco Part No. 105-5534 Limit Current (A) 15 Cable Size (mm2) 2.0 Rated Current (A) 2P ・ 15A ・ 125V with ground Number of Outlets 3 Cable Specification, Number of Cores 3 Cable Length (m) 30 Mass (kg) 8.1 Where to Use Indoor Type Rainproof type (outdoor type) Feature Rainproof, with earth Cable Specification, Type Softon cable VCT Outlet Type With two-pole grounding waterproof capfrom S$589.90Min. 2 days
- NICHIDO IND Very thick electric wire drumExtra-thick wire (3.5mm 2 ) specifications. Eliminates voltage drop. * General extension cords and cord reels are 1.25 to 2.0 sq, but it is effective to use a wire with a large diameter. Also, if a large current is applied while the extra cord is wound on the reel, heat may be generated by the re... Read MoreCable Length (m) 20 Allowable Current of Cable (A) 28 Wire Specification-Thickness (mm2) 3.5 Number of Outlets 4 Mass (kg) 7.1 Where to Use Indoor Cable Specification, Type S-VCT
- HATAYA Grounding Reel 20MPrevents explosion accidents due to static electricity. Handling liquid dangerous materials such as mobile storage tanks and refueling tank cars that may cause an explosion due to static electricity or working near the live line of aerial work platforms where there is a risk of electric shock jus... Read MoreRated Current (A) (Ground clip specification) 20 Wire Specification-Thickness (mm2) 0.75 (with reinforcing wire) Mass (kg) 1.7 Cable Length (m) 20 Trusco Part No. 322-2365 Resistance 500mΩ or less Feature With ground