It can be used according to the work purpose, from removing the cutter mark for mold making to mirror finishing.
* Please use by pasting the vessel wrapping and polling.
Trusco Part No. 371-4969 Suitable Model GT-MG25-12CF、9CF、12CR、9CR Outer Diameter (Φmm) 30 Thread Diameter (mm) M7×P0.75
A grip handle for polishers that can be adjusted to a variable arm angle of 40 degrees and a grip expansion / contraction adjustment width of 70 mm. If the grip mounting female screw of the polisher is M10, it can be mounted. Since the grip position can be adjusted, the handling of the polisher i... Read More
Trusco Part No. 827-9276 RoHS directive (corresponding to 10 substances) Correspondence Material Steel, aluminum, rubber, etc.
Black repair parts for grip micro grinders. Replacement resin grip for UHT micro grinder. Remove the hose, remove the O-Ring, and then replace.
For replacement when aged deterioration or damage
Mass (g) 4 Trusco Part No. 807-1390 Material Resin