Hammering / Chiseling
Peeling tools are used to scrape off rocks and to remove rust, paint, and other metal that melts and scatters during welding and solidifies like grains (spatter). Tools that use compressed air to move the bundle of needles at high speed for peeling work are called air needle scalers and air chisels. There is a lineup of various stripping tools depending on the application, such as those that are compact, lightweight, and strong, and those that minimize vibration.
Other Related Pages
- YOKOTA INDUSTRIAL Baby Riveting Hammer (For BRH) Snap C <Sara>YOKOTA INDUSTRY's riveting hammer BRH combined use, snap C type (flat tip type). For the snap receiver, use BRH combined snap buffer C.Mass (g) 285from S$47.99Min. 2 days
- TOKU PNEUMATIC Concrete breakerThe TCB type is easy to use with strong striking force and little recoil, and we have a wide variety of models from small chipping to heavy work.Specification Junk size / Φ26 × 80L Number ofImpact (min -1 [times / min]) 1400 Hose Inner Diameter (Φmm) 19(3/4) Air Connection (inch) 1 Piston Diameter (Φmm) 35from S$1,299.00Min. 2 days
- PAOCK Air hammer setConvenient for chipping concrete, peeling paint, and cutting thin iron plates.Maximum Operating Pressure (MPa) 0.58 Air Consumption (L/min) 112 Plug (Mounting diameter) Rc1 / 4 Outlet (Chisel) 10.2 Stroke numbers (min) 3000from S$149.90Min. 4 days
- TOKU PNEUMATIC Light breaker (Air type)Hose Inner Diameter (Φmm) 19 Piston Diameter (Φmm) 36 Number of hits (bpm) 1800from S$1,199.00Min. 4 days
- TOKU PNEUMATIC Hammer drill (pneumatic)Anti-vibration type protects you from vibration damage. It has a wide working range and a drilling capacity of 13 to 28 mm. For drilling work for general civil engineering construction work and chemical anchor construction.Specification Air inlet 3 / 8PT Hose Inner Diameter (Φmm) 12.7 Direction of Rotation Right Piston Diameter (Φmm) 38×22 Number of hits (bpm) 3200from S$2,499.00Min. 4 days
- MonotaRO Needle Scaler, Air TypeQuickly removes rust that does not come off with a wire brush. Commercially available needles can be used. For removing rust on the beat part of iron wheels For removing severe rust such as salt damage For removing welding slag * Do not use for any other purpose.Air Consumption (L/min) 99 Suitable Air Pressure (MPa) 0.62 No-load speed (min-1) 4500 Piston Diameter (Φmm) 19 Number of Needles 19
- AIRREX (Anest Iwata) Air hammer (hexagonal shaft)"AIR REX" is Anest Iwata's DIY brand. Hammer bits do not rotate and can accurately target the target.
- MonotaRO Air ArcherIt is an air type and is convenient for removing spatter and sticky substances. For rust removal and chipping work * Do not use for any other purpose.Included Accessories Chisel x1 Suitable Air Pressure (MPa) 0.62 Air Hose Connection PT1/4 No-load speed (min-1) 5000
- AIRREX (Anest Iwata) Air Hammer"AIR REX" will be Anest Iwata's DIY brandMaximum Operating Pressure (MPa) 0.59
- MonotaRO Air hammer set + hex shaftA hexagonal shaft type air hammer set that can be chipped. For chipping work * Do not use an air hose that is deteriorated or scratched as it may explode. Before connecting the air hose, make sure that air is not supplied by the operating lever of the air hammer. Before replacing the tip tool, re... Read MoreType Hex axis Air Consumption (L/min) 98 Suitable Air Pressure (MPa) 0.62 Air Hose Connection PT1/4 No-load speed (min-1) 3000 Suitable Hose Diameter (Φmm) 9.5
- AIRREX (Anest Iwata) Needle scaler"AIRREX" is Anest Iwata's DIY brand. By attaching it to an air hammer, it becomes a needle skater.Number of Needles 19 piecesfrom S$85.99Min. 2 days
- FUJI INDUSTRIAL TECHNIQUE Flux chipperIt is compact, lightweight, strong, easy to work with, and has excellent durability.Other Tagane is sold separately. Hose Connection PT1/4
- MonotaRO Air Wrapper Lightweight TypeAs it is small and lightweight, it has excellent workability. Rust remover, paint remover * Do not use for any other purpose.Included Accessories Chisel x1 Suitable Air Pressure (MPa) 0.62 Air Hose Connection PT1/4 No-load speed (min-1) 4800 Suitable Hose Diameter (Φmm) 9.5from S$149.90Min. 2 days
- Nippon Pneumatic Mfg Flux hammerIt is small, lightweight and easy to handle. For a wide range of work applications such as welding steel removal, rust removal, paint removal, woodworking, aluminum chipping, and stone carving.Suitable Air Pressure (MPa) 0.6 Hose Connection Rc1/4
- MonotaRO Air wrapper with grip handleSince the handle shape is a grip type, it is suitable for heavy work. Rust remover, paint remover * Do not use for any other purpose.Suitable Air Pressure (MPa) 0.62 Air Hose Connection PT1/4 No-load speed (min-1) 3000 Suitable Diameter (Φmm) 12.6 Suitable Hose Diameter (Φmm) 9.5from S$289.90Min. 2 days
- MonotaRO Needle scaler straight typeQuickly removes rust that does not come off with a wire brush. Commercially available needles can be used. For removing rust from the beat part of iron wheels. For severe rust removal such as salt damage. For welding slag removal. * Do not use an air hose that is deteriorated or scratched as it m... Read MoreIncluded Accessories PT1/4 coupler, dustproof rubber cap Air Consumption (L/min) 232 Suitable Air Pressure (MPa) 0.62 Air Hose Connection PT1/4 No-load speed (min-1) 4600 Piston Diameter (Φmm) 25 Number of Needles 19 Suitable Hose Diameter (Φmm) 9.5from S$279.90Min. 2 days
- KUKEN Needle chisel (Φ3mm × 12)Smooth peeling work !! Slag removal after welding Concrete / rock roughening Iron plate rust / paint removal Casting sand removalIncluded Accessories Coupling plug 20PM x 1 Hose Connection Rc1/4 Air Consumption (Nm3/min) 0.15 Number of Needles 12 Air Hose Inner Diameter (Φmm) 6.5 Compressor (kW) 2.2
- TOKU PNEUMATIC Lie Topic HammerThe Lytopic Hammer is compact and lightweight, and has excellent crushing power, workability, and durability. Ideal for civil engineering, construction, thin concrete chipping work of building structures, deburring, and roughening bishan work. It is also used in a wide range of areas such as sewe... Read MoreSpecification Junk size / Φ17.45 Type Rounding Number ofImpact (min -1 [times / min]) 2400 Shank Round Hose Inner Diameter (Φmm) 12.7(1/2) Air Connection (inch) 3/8 Piston Diameter (Φmm) 28
- AIRREX (Anest Iwata) Air hammer"AIRREX" is Anest Iwata's DIY brand. It is a tool for chipping for do-it-yourselfers. By replacing the hammer bit, you can hang small concrete pieces and peel off tiles and paint. Comes with an air volume adjustment knob. Uses a rubber grip that reduces vibration. Peel off tiles and... Read MoreSize Hammer bit size: 0.401mm Parker taper Air Consumption (L/min) 170 Maximum Operating Pressure (MPa) 0.59 Number of Impacts (min-1 [impacts/min]) 5000 compressor 2 horsepower or more recommended Outlet Shape Round type
- TOKU PNEUMATIC LITE TOP hammer (square chisel type)It is small and lightweight, and has excellent crushing power, workability, and durability. Concrete chipping work for civil engineering, construction, and building structures. Deburring work, etc.Shank Square Hose Inner Diameter (Φmm) 12.7 Suitable Air Pressure (MPa) 0.59 Hose Connection Rc3/8 Exhaust direction Rearfrom S$599.90Min. 2 days
- ESCO EarchzelOperating Pressure (MPa) 0.64 Number ofImpact (min -1 [times / min]) 3000 Air Consumption (L/min) 157 Required Compressor (kw) 1.5 Suction Nozzle Size 1/4inchPT
- TOKU PNEUMATIC Rai topic hammer chisel round typeIt is small and lightweight, and has excellent crushing power, workability, and durability. Concrete chipping work for civil engineering, construction, and building structures. Deburring work, etc.Suitable Air Pressure (MPa) 0.59 Hose Connection Rc3/8 Exhaust direction Rearfrom S$749.90Min. 2 days
- Nippon Pneumatic Mfg New KerenFor removing mud and rust from construction machinery, removing concrete from various panels, chipping floors, removing rust and shells from ships, and other chipping work.Hose Inner Diameter (Φmm) 9.5 Suitable Air Pressure (MPa) 0.6 Hose Connection Rc3/8 No-load speed (min-1) 4000 Piston Diameter (Φmm) 25.4from S$1,099.00Min. 2 days
- YoshidaTools ChipperYOSHIDA's chippers (YFC series) are designed to be compact, lightweight, high power and easy to use. The piston valve mechanism of this machine can maintain a high number of hits and consumes less air, so it can be used with small compressors. The direction of the chisel can be set freely fro... Read MoreHandle lever Air Consumption (Nm3/min) (Maximum) 0.14 Number of Impacts (Hz) 90 Piston Diameter (Φmm) 20 RoHS directive (corresponding to 10 substances) Correspondencefrom S$229.90Min. 2 days
- YoshidaTools Needle scalerYOSHIDA's Needle Scaler (YNS-1 Series) is designed to be compact, lightweight, high power and easy to use. It is designed to be used even on uneven or uneven surfaces. It maintains a high number of hits and enables easy needle replacement. It can be used with a small compressor. Ideal for scr... Read MoreHandle lever Air Consumption (Nm3/min) (Maximum) 0.14 Number of Impacts (Hz) 90 Piston Diameter (Φmm) 20 RoHS directive (corresponding to 10 substances) Correspondence
- TOKU PNEUMATIC Air needle scalerIt is small and lightweight and has a strong striking force. Removes mud and rust from construction machinery and removes beads after welding.Specification Air inlet 1 / 4PT, hose inlet PT1 / 4 Hose Inner Diameter (Φmm) 6 Piston Diameter (Φmm) Φ20from S$439.90Min. 2 days
- Nippon Pneumatic Mfg NPK Chipper Hexagon DriveType of Connection Square cornerfrom S$639.90Min. 2 days
- YOKOTA INDUSTRIAL Baby riveting hammer (for BRH-6 6A) snap D 6mmSnap D type (for rivet shaft diameter 6 mm) for YOKOTA Air Riveting Hammer BRH-6_6A. For snap receiver, use BRH-6_6A snap buffer A.Mass (g) 105
- YOKOTA INDUSTRIAL Flux chipper (for F-20) chisel H9X130YOKOTA INDUSTRY Flux Chipper For, straight (flat) chisel.Mass (g) 85from S$24.99Min. 2 days
- YOKOTA INDUSTRIAL Flux chipper (for F-20F) chisel curved flat 25X155YOKOTA INDUSTRY Flux Chipper It is a song flat chisel.Mass (g) 160from S$29.99Min. 2 days
- YOKOTA INDUSTRIAL Flux chipperIt is a powerful chipping ability. Supports masonry, woodworking, and aluminum chipping work.Suitable Air Pressure (MPa) 0.4~0.6 Hose Connection Rc1/4 No-load speed (min-1) 12000
- FUJI INDUSTRIAL TECHNIQUE Needle scaler straightIdeal for scraping rough surfaces of rocks and concrete, welding solvents, rust and paint on castings. It is designed to be used even on uneven or uneven surfaces.Piston Diameter (Φmm) 25.0
- URYU SEISAKU Riveting HammerSmall diameter caulking and work tools. For crimping snaps and driving pins.Suitable Air Pressure (MPa) 0.6
- FUJI INDUSTRIAL TECHNIQUE Needle scaler pistol typeIdeal for scraping rough surfaces of rocks and concrete, welding solvents, rust and paint on castings. It is designed to be used even on uneven or uneven surfaces.Piston Diameter (Φmm) 25.0from S$589.90Min. 2 days
- URYU SEISAKU Riveting hammer pistol typeSmall diameter caulking and work tools. The snap insertion is a round type. For crimping snaps and driving pinsSuitable Air Pressure (MPa) 0.6 Hose Connection Rc1/4from S$469.90Min. 3 days