Air Hammers
An air hammer is a pneumatic tool that is used to crush or scrape concrete products and rocks by moving the hammer using compressed air as power. In the cylinder inside the machine, there is a piston that moves up and down by compressed air, and the attached hammer operates by its vibration. Many small and lightweight types with excellent workability, durability, and crushing power are widely used. Care should be taken not to exceed the product durability and crushing force when carrying out the lifting work on thick concrete products and bedrock.
Other Related Pages
- YOKOTA INDUSTRIAL Baby Riveting Hammer (For BRH) Snap C <Sara>YOKOTA INDUSTRY's riveting hammer BRH combined use, snap C type (flat tip type). For the snap receiver, use BRH combined snap buffer C.Mass (g) 285 Trusco Part No. 828-9348from S$47.99Min. 3 days
- TOKU PNEUMATIC Concrete breakerThe TCB type is easy to use with strong striking force and little recoil, and we have a wide variety of models from small chipping to heavy work.Air Connection (inch) 1 Hose Inner Diameter (Φmm) 19(3/4) Specification Junk size / Φ26 × 80L Air Consumption (m3/min) 1.05 Number ofImpact (min -1 [times / min]) 1400 Stroke (mm) 130 Mass (kg) 15 Trusco Part No. 380-9056 Overall Length (mm) 490 Piston Diameter (Φmm) 35from S$1,299.00Min. 2 days
- PAOCK Air hammer setConvenient for chipping concrete, peeling paint, and cutting thin iron plates.Outlet (Chisel) 10.2 Plug (Mounting diameter) Rc1 / 4 Maximum Operating Pressure (MPa) 0.58 Air Consumption (L/min) 112 Stroke numbers (min) 3000from S$129.90Min. 4 days
- TOKU PNEUMATIC Light breaker (Air type)Stroke (mm) 97 Piston Diameter (Φmm) 36 Air Consumption (m3/min) 1.2 Number of hits (bpm) 1800 Mass (kg) 9.3 Hose Inner Diameter (Φmm) 19from S$1,099.00Min. 2 days
- TOKU PNEUMATIC Hammer drill (pneumatic)Anti-vibration type protects you from vibration damage. It has a wide working range and a drilling capacity of 13 to 28 mm. For drilling work for general civil engineering construction work and chemical anchor construction.Air Consumption (m3/min) 0.8 Hose Inner Diameter (Φmm) 12.7 Stroke (mm) 31 Number of hits (bpm) 3200 Piston Diameter (Φmm) 38×22 Overall Length (mm) 400 Trusco Part No. 483-7851 Mass (kg) 6.5 Specification Air inlet 3 / 8PT Direction of Rotation Rightfrom S$2,299.00Min. 32 days
- AIRREX (Anest Iwata) Air hammer (hexagonal shaft)"AIR REX" is Anest Iwata's DIY brand. Hammer bits do not rotate and can accurately target the target.Hex Width Across (mm) 10
- AIRREX (Anest Iwata) Air HammerSize (mm) (Hammer Bit) 0.401 Parker Taper Maximum Operating Pressure (MPa) 0.59
- MonotaRO Air hammer set + hex shaftA hexagonal shaft type air hammer set that can be chipped. For chipping work * Do not use an air hose that is deteriorated or scratched as it may explode. Before connecting the air hose, make sure that air is not supplied by the operating lever of the air hammer. Before replacing the tip tool, re... Read MoreSuitable Air Pressure (MPa) 0.62 Mass (kg) 1.45 Overall Length (mm) 172 No-load speed (min-1) 3000 Suitable Hose Diameter (Φmm) 9.5 Air Consumption (L/min) 98 Type Hex axis Air Hose Connection PT1/4
- TOKU PNEUMATIC Lie Topic HammerThe Lytopic Hammer is compact and lightweight, and has excellent crushing power, workability, and durability. Ideal for civil engineering, construction, thin concrete chipping work of building structures, deburring, and roughing bush hammer work. It is also widely used for auxiliary work such as ... Read MoreAir Consumption (m3/min) 0.5 Hose Inner Diameter (Φmm) 12.7(1/2) Number ofImpact (min -1 [times / min]) 2400 Piston Diameter (Φmm) 28 Air Connection (inch) 3/8 Overall Length (mm) 330 Mass (kg) 5.9 Stroke (mm) 79 Specification Junk size / Φ17.45 Type Rounding
- AIRREX (Anest Iwata) Air hammer"AIRREX" is Anest Iwata's DIY brand. It is a tool for chipping for do-it-yourselfers. By replacing the hammer bit, you can hang small concrete pieces and peel off tiles and paint. Comes with an air volume adjustment knob. Uses a rubber grip that reduces vibration. Peel off tiles and... Read MoreMaximum Operating Pressure (MPa) 0.59 Air Consumption (L/min) 170 compressor 2 horsepower or more recommended Number of Impacts (min-1 [impacts/min]) 5000 Width (mm) Flat chisel: 20 Size Hammer bit size: 0.401mm Parker taper Outlet Shape Round type
- TOKU PNEUMATIC LITE TOP hammer (square chisel type)It is small and lightweight, and has excellent crushing power, workability, and durability. Concrete chipping work for civil engineering, construction, and building structures. Deburring work, etc.Suitable Air Pressure (MPa) 0.59 Hose Inner Diameter (Φmm) 12.7 Hose Connection Rc3/8 Exhaust direction Rear Shank Squarefrom S$599.90Min. 2 days
- TOKU PNEUMATIC Rai topic hammer chisel round typeIt is small and lightweight, and has excellent crushing power, workability, and durability. Concrete chipping work for civil engineering, construction, and building structures. Deburring work, etc.Suitable Air Pressure (MPa) 0.59 Hose Connection Rc3/8 Exhaust direction Rearfrom S$699.90Min. 2 days
- YOKOTA INDUSTRIAL Baby riveting hammer (for BRH-6 6A) snap D 6mmSnap D type (for rivet shaft diameter 6 mm) for YOKOTA Air Riveting Hammer BRH-6_6A. For snap receiver, use BRH-6_6A snap buffer A.Trusco Part No. 828-9349 Mass (g) 105
- URYU SEISAKU Riveting HammerSmall diameter caulking and work tools. For crimping snaps and driving pins.Suitable Air Pressure (MPa) 0.6
- URYU SEISAKU Riveting hammer pistol typeSmall diameter caulking and work tools. The snap insertion is a round type. For crimping snaps and driving pinsSuitable Air Pressure (MPa) 0.6 Hose Connection Rc1/4from S$469.90Min. 3 days
- YOKOTA INDUSTRIAL Riveting HammerAir Consumption (m3/min) 0.4 Hose Connection Rc1/4from S$489.90Min. 4 days
- TOKU PNEUMATIC Pick hammerDue to its simple structure, it works reliably just by pressing the chisel. The most popular light crushing hammer. Crushing of buildings and foundations and crushing of asphalt. * Operating air pressure 0.6MPa (6.0kgf / cm 2 ) is required. * Please contact us for chisel.Air Consumption (m3/min) 1 Mass (kg) 7.2 Suitable Hose Inner Diameter (Φmm) 19 Trusco Part No. 380-9048 Piston Diameter (Φmm) 35 Overall Length (mm) 465 Diameter (Φmm) (Stroke) 120 Compressed Air Connection 3/4PT Number of hits (bpm) 1250 Specification Air typefrom S$779.90Min. 2 days
- Nippon Pneumatic Mfg NPK Sandranma small lever type 30028It is strong and has little recoil. It is a lever type. For work such as sand hardening of castings and refractory brick hardeningTrusco Part No. 753-3608 Stroke (mm) 60 ramming area diameter (mm) 40 Suitable Air Pressure (MPa) 0.6 Hose Connection Rc1/4 Set Contents Hose nipple, nipplestead Hose Inner Diameter (Φmm) 9.5 Piston Diameter (Φmm) 18 Overall Length (mm) 337 Air Consumption (m3/min) 0.2from S$769.90Min. 2 days
- SP AIR Air hammerBy exchanging various chisels, you can perform chipping work and spot peeling work. Attach each chisel to remove rust from mufflers and pipes, and cut body panels. For concrete, stone and metal chipping work.Air Consumption (m3/min) 0.3 Suitable Air Pressure (MPa) 0.62 Mass (kg) 1.65 Overall Length (mm) 216 No-load speed (min-1) 3000 Specification Built-in air regulator Exhaust direction Forward Hose Connection NPT1/4
- YOKOTA INDUSTRIAL Scaling HammerAir Pressure (MPa) 0.6 Suitable Hose Diameter (Φmm) 12.7 Mass (kg) 2.45 Trusco Part No. 209-8024 Hose Connection 3/8Rc Overall Length (mm) 520 Specification Number of impacts: 8000B.PM Included Accessories Touch joint (1 piece) Air Consumption (L/min ANR) Under load: 350from S$289.90Min. 5 days
- SSPOWER Spring holderA spring holder for air hammers. As a spring holder for air hammers.Suitable Model AH-10.2PAfrom S$12.99Min. 2 days
- JTC Air hammer setThe rust on the ball joint can be easily peeled off by striking vibration.Square Drive (mm) 10 Speed 2100bpm Stroke (mm) 89 RoHS directive (corresponding to 10 substances) Correspondencefrom S$329.90Min. 2 days
- TOKU PNEUMATIC Concrete breakerThe TCB type is easy to use with strong striking force and little recoil, and we have a wide variety of models from small chipping to heavy work.Hose Inner Diameter (Φmm) 19(3/4) Piston Diameter (Φmm) 40 Specification Junk size / Φ30 × 88L Number ofImpact (min -1 [times / min]) 1050 Mass (kg) 21.2 Stroke (mm) 166 Air Consumption (m3/min) 1.5 Air Connection (inch) 1 Overall Length (mm) 556 Trusco Part No. 380-9064from S$1,299.00Min. 3 days
- YOKOTA INDUSTRIAL Baby riveting hammer (for BRH-3) snap buffer ASnap buffer (snap receiver) A type for YOKOTA Air Riveting Hammer BRH-3. Please use for BRH-3 snap D <3mm>.Mass (g) 65 Trusco Part No. 828-9354from S$5.59Min. 10 days
- YOKOTA INDUSTRIAL Baby riveting hammer (BRH combined use) snap buffer CYOKOTA INDUSTRY Riveting Hammer BRH combined use, snap buffer (snap receiver) C type. Please use for BRH combined snap C <sara>.Trusco Part No. 828-9351 Mass (g) 45from S$7.39Min. 10 days
- TOKU PNEUMATIC SandranmaIt is an excellent product that has a stable number of strokes and striking force, and aims to equalize the pressure and improve the working ability. By adopting a unique plate valve, you can work comfortably with little recoil. Please use it with confidence for backfilling of electrical construc... Read MoreAir Hose Inner Diameter (Φmm) 12.7 Size Air inlet 3 / 8PT Material Ironfrom S$699.90Min. 13 days
- YOKOTA INDUSTRIAL Baby Riveting Hammer (for BRH-3) Snap D 3mmSnap D type (for rivet shaft diameter 3 mm) for YOKOTA Air Riveting Hammer BRH-3. Use BRH-3 snap buffer A for the snap receiver.Trusco Part No. 828-9353 Mass (g) 80
- FUJI INDUSTRIAL TECHNIQUE Chipping caulking hammerIt has excellent durability and is ideal for chipping and caulking work such as concrete, masonry, and welding solvents.from S$779.90Min. 7 days
- TOKU PNEUMATIC Rock drill (pneumatic)Strong drilling power and outstanding durability. It is an air type. For drilling work in washbasin repair work, concrete, bedrock, tunnel propulsion work, etc. * Operating air pressure of 0.6MPa is required.Piston Diameter (Φmm) 54 Stroke (mm) Φ45 Air Consumption (m3/min) 1.6 Number of hits (bpm) 2450 Hose Inner Diameter (Φmm) 19from S$2,999.00Min. 3 days
- YOKOTA INDUSTRIAL Baby riveting hammer (for BRH-6 6A) snap buffer ASnap buffer (snap receiver) A type for YOKOTA Air Riveting Hammer BRH-6_6A. Please use for BRH-6 snap D <6mm>.Trusco Part No. 828-9350 Mass (g) 65from S$5.59Min. 5 days
- Nippon Pneumatic Mfg Flux hammerSmall, lightweight and easy to handle. The chisel is easy to replace. For a wide range of work applications such as steel removal, rust removal, paint removal for welding, woodworking, aluminum chipping, and stone carving.Air Consumption (m3/min) 0.15 Suitable Air Pressure (MPa) 0.6 Mass (kg) 0.88 Overall Length (mm) 200 Trusco Part No. 344-8738 No-load speed (min-1) 5000 Hose Connection Rc1/4from S$399.90Min. 3 days
- TOKU PNEUMATIC Air hammer powerful typePlease use it instead of a mallet for cutting thin iron plates, peeling welds, removing slag, etc. Tacking work of aluminum, iron, etc., instead of a mallet, general striking workAir Consumption (m3/min) 0.35 Shank Diameter (Φmm) 12.7 Number of hits (bpm) 1600 Mass (kg) 2.1 Overall Length (mm) 220 Trusco Part No. 826-6349 Size Air inlet 1 / 4PT Material Iron Piston Diameter (Φmm) Φ19.0 Air Hose Inner Diameter (Φmm) Φ6.35 Stroke (mm) Φ90from S$979.90Min. 32 days
- YOKOTA INDUSTRIAL Dowel Pin Puller (for YDP-20) hanger bolt M8X50YOKOTA INDUSTRY Dowel Pimpula For, hanger bolt M8X50. Dowel pin female screw Size: For M8 Overall length: 50 mmTrusco Part No. 828-9358 Mass (g) 150from S$19.99Min. 8 days
- YOKOTA INDUSTRIAL Dowel Pin Puller (for YDP-13) hanger bolt M6X50YOKOTA INDUSTRY Dowel Pimpula For, hanger bolt M6X50. Dowel pin female screw Size: For M6 Overall length: 50 mmTrusco Part No. 828-9355 Mass (g) 68from S$14.99Min. 3 days
- Nippon Pneumatic Mfg NPK Bishan 30400Uses a handle with rubber that is lightweight, strong, and cushions vibration. For coarsening stones * Bush hammer blade is sold separately.Air Consumption (m3/min) 0.35 Suitable Air Pressure (MPa) 0.6 supply air pressure (MPa) 0.6 Overall Height (mm) 210 No-load speed (min-1) 2500 Trusco Part No. 753-3845 Material Chrome molybdenum steel, carbon steel Set Contents Cotta, hose nipple, handle 1, handle 2 Hose Connection Rc3/8from S$1,299.00Min. 6 days
- Nippon Pneumatic Mfg NPK Sand Ranmer Medium Lever Type 30032It is strong and has little recoil. It is a lever type. For work such as sand hardening of castings and refractory brick hardeningramming area diameter (mm) 64 Trusco Part No. 753-3624 Suitable Air Pressure (MPa) 0.6 Piston Diameter (Φmm) 25.4 Air Consumption (m3/min) 0.4 Hose Connection Rc3/8 Overall Length (mm) 502 Hose Inner Diameter (Φmm) 12.7 Set Contents Hose nipple, nipplestead Stroke (mm) 110from S$1,199.00Min. 4 days
- TOKU PNEUMATIC Anti-vibration lytopic hammer corner shank* Operating air pressure 0.59MPa (6.0kgf / cm 2 ) is required.Hose Inner Diameter (Φmm) 12.7 Air InLet 3/8PT Material (Main Unit) Iron Shank Squarefrom S$1,199.00Min. 5 days
- TOKU PNEUMATIC Hammer drillIn addition to general civil engineering construction work and construction work, it is also widely used for drilling work for chemical anchors (excluding K-10). It has a wide working range and a drilling capacity of 13 to 28 mm. (THD-1100, THD-1100AV, NRH-1) The K-10 type uses a 3/4 "tapere... Read MoreDirection of Rotation Rightfrom S$1,499.00Min. 5 days