Metalworking Chisels
An air chisel is a pneumatic tool with a sharp blade called a chisel that can be used to cut iron materials and sharpen bolts. The grip of the pistol-shaped air chisel uses a special grip cover to dampen vibrations, and the safe design of the switch makes it difficult to pinch your hands, making it easy to handle. The auto chisel, which is a type of pneumatic high-speed chisel, can perform a variety of chisel operations simply by exchanging tip tools (chisel) with different shapes. In addition to pistol-type air chisels, there are also long-handle air chisels.
Other Related Pages
- ESCO EarchzelOperating Pressure (MPa) 0.64 Required Compressor (kw) 1.5 Mass (kg) 1.6 Suction Nozzle Size 1/4inchPT Air Consumption (L/min) 157 Overall Length (mm) 210 Number ofImpact (min -1 [times / min]) 3000 Case Dimensions (mm) 320×250×95 Stroke (mm) 66 Esco Part No. EA159SA
- Nippon Pneumatic Mfg New KerenFor removing mud and rust from construction machinery, removing concrete from various panels, chipping floors, removing rust and shells from ships, and other chipping work.Air Consumption (m3/min) 0.45 Suitable Air Pressure (MPa) 0.6 Stroke (mm) 23 Piston Diameter (Φmm) 25.4 No-load speed (min-1) 4000 Hose Inner Diameter (Φmm) 9.5 Hose Connection Rc3/8from S$1,099.00Min. 2 days
- Nippon Pneumatic Mfg AutochiseraBy using chisels with different cutting edges and shapes, you can easily and quickly perform work according to the application. Repair and sheet metal work for automobiles and vehicles.Air Consumption (m3/min) 0.16 Suitable Air Pressure (MPa) 0.6 No-load speed (min-1) 1500 Mass (kg) 2 Overall Length (mm) 245 Trusco Part No. 331-7838 Hose Connection Rc1/4from S$779.90Min. 2 days
- SSPOWER Rivet chiselConvenient for cutting rivets, small bolts, screws, etc. For cutting rivets, small bolts, screws, etc. as a chisel for air hammers. * Please use after securely tightening the chisel to the spring holder.Suitable Model AH-10.2PA Overall Length (mm) 125 Tip Width (mm) 20from S$15.99Min. 4 days
- ESCO Long handle air chisel* For safety, be sure to wear protective glasses and goggles when working.Suction Nozzle Size (Air) 1 / 4PT ” Width (mm) (Chisel) 100 Thickness (mm) (Chisel) 5 Width Across Flats (mm) (Chisel) Shank / 14.6 Air Consumption (L/min) 283 Body Diameter (mm) 60 Esco Part No. EA159RD-10from S$849.90Min. 4 days
- ESCO 4,600bpm / 3.0mm Air Needle ChiselerOperating Pressure (MPa) 0.63 Air Consumption (L/min) 190 Mass (g) 2800 Compressor used 3kW Overall Length (mm) 460 Number of hits (bpm) 4600 Material Iron Suction Nozzle Size PT1/4" Needle (mm) Φ3×180from S$359.90Min. 6 days
- Nippon Pneumatic Mfg NPK Autochisera 30070You can easily and quickly perform the work according to the application by using the chisel with different cutting edge and shape. For repairs and sheet metal work of automobiles, vehicles, etc., for work in narrow places that cannot be done with hammers and other tools * Tip tools are sold sepa... Read MoreAir Consumption (m3/min) 0.11 Suitable Air Pressure (MPa) 0.6 No-load speed (min-1) 1600 Overall Length (mm) 217 Trusco Part No. 753-3853 Recommended Hose Diameter (mm) 9.5 Hose Connection Rc1/4from S$749.90Min. 4 days
- ESCO Hammer head for air archzel (resin / soft)Replacement head for EA159SD-140.from S$38.99Min. 4 days
- KUKEN Air Zeller 2-step trigger (main body)* Delivery to private homes is not possible.from S$899.90Min. 2 days
- ESCO Hammer head for air archzel (resin / medium)Replacement head for EA159SD-140.from S$38.99Min. 4 days
- ESCO [For chisel] Quick change retainerYou can replace the chisel without removing the retainer.from S$69.99Min. 4 days
- ESCO 3,000bpm / 10.2mm Air Chisel KitOperating Pressure (MPa) 0.63 Chisel Shaft Diameter (Φmm) 10.2 Mass (g) 1380 (main body) Overall Length (mm) 174 Compressor used 2.2kw Air Consumption (L/min) 230 Number of hits (bpm) 3000 Material Aluminum Specification Chisel length: 125mm Included Accessories Chisel x 4, retainer spring Suction Nozzle Size PT1/4"from S$109.90Min. 6 days