Air Needle Scalers
The air needle scaler is a pneumatic tool that peels off by reciprocating the needle to the work surface. The number of needles of the pistol type needle scaler is 19. Rust that cannot be removed with a wire brush can be quickly removed. The straight type needle scaler demonstrates its power even in narrow or stepped areas, and can perform various processing on uneven surfaces. Even a small and lightweight needle scaler has enough striking power.
- MonotaRO Needle Scaler, Air TypeQuickly removes rust that does not come off with a wire brush. Commercially available needles can be used. For removing rust on the beat part of iron wheels For removing severe rust such as salt damage For removing welding slag * Do not use for any other purpose.Suitable Air Pressure (MPa) 0.62 Mass (kg) 1.98 Piston Diameter (Φmm) 19 Number of Needles 19 Overall Length (mm) 317 Needle Length (mm) 3Φ×180 No-load speed (min-1) 4500 Air Consumption (L/min) 99
- AIRREX (Anest Iwata) Needle scaler"AIRREX" is Anest Iwata's DIY brand. By attaching it to an air hammer, it becomes a needle skater.Number of Needles 19 pieces Needle (mm) Φ3from S$85.99Min. 2 days
- MonotaRO Needle scaler straight typeQuickly removes rust that does not come off with a wire brush. Commercially available needles can be used. For removing rust from the beat part of iron wheels. For severe rust removal such as salt damage. For welding slag removal. * Do not use an air hose that is deteriorated or scratched as it m... Read MoreSuitable Air Pressure (MPa) 0.62 Number of Needles 19 Mass (kg) 2.8 Air Consumption (L/min) 232 Piston Diameter (Φmm) 25 Needle Length (mm) 3Φ×180 No-load speed (min-1) 4600 Suitable Hose Diameter (Φmm) 9.5 Air Hose Connection PT1/4 Included Accessories PT1/4 coupler, dustproof rubber cap Stroke (mm) Piston/28.2 Dimension (mm) Width 86 x total length 378from S$279.90Min. 2 days
- YoshidaTools Needle scalerYOSHIDA's Needle Scaler (YNS-1 Series) is designed to be compact, lightweight, high power and easy to use. It is designed to be used even on uneven or uneven surfaces. It maintains a high number of hits and enables easy needle replacement. It can be used with a small compressor. Ideal for scr... Read MoreAir Consumption (Nm3/min) (Maximum) 0.14 Mass (kg) 0.97 (no needle) Overall Length (mm) 196 Piston Diameter (Φmm) 20 Maximum Outer Diameter (mm) 36 Needle (mm) 3×180-12 Recommended Hose Diameter (mm) 9.5 Number of Impacts (Hz) 90 RoHS directive (corresponding to 10 substances) Correspondence Handle lever
- TOKU PNEUMATIC Air needle scalerIt is small and lightweight and has a strong striking force. Removes mud and rust from construction machinery and removes beads after welding.Hose Inner Diameter (Φmm) 6 Specification Air inlet 1 / 4PT, hose inlet PT1 / 4 Piston Diameter (Φmm) Φ20from S$439.90Min. 2 days
- FUJI INDUSTRIAL TECHNIQUE Needle scaler straightIdeal for scraping rough surfaces of rocks and concrete, welding solvents, rust and paint on castings. It is designed to be used even on uneven or uneven surfaces.Stroke (mm) 7 Overall Length (mm) 325 Needle Length (mm) 180 Air Consumption (m3/min) 0.18 (number of hits) Mass (kg) 1.9 Piston Diameter (Φmm) 25.0
- FUJI INDUSTRIAL TECHNIQUE Needle scaler pistol typeIdeal for scraping rough surfaces of rocks and concrete, welding solvents, rust and paint on castings. It is designed to be used even on uneven or uneven surfaces.Piston Diameter (Φmm) 25.0 Stroke (mm) 7 Mass (kg) 2.5 Overall Length (mm) 371 Air Consumption (m3/min) 0.18 (number of hits) Needle Length (mm) 180from S$589.90Min. 2 days
- TRUSCO Light air type chiselApplicable Dimensions (mm) (Needle) 3 × 125 Air Consumption (m3/min) 0.08 Suitable Air Pressure (MPa) 0.6 Mass (kg) 1.3 Trusco Part No. 116-3220 Needle Length (mm) 125 Overall Length (mm) 290 Needle Chisel Diameter (Φmm) 3×125 Length (mm) 40 No-load speed (min-1) 5500 Height (mm) 70 Hose Connection Rc1/4from S$599.90Min. 32 days
- SHINANO Needle scalerAir Consumption (m3/min) 0.2 Mass (kg) 2.19 Overall Length (mm) 274 Rotation Speed at No Load (min-1[rpm]) 4000 No-load speed (min-1) 4000 Trusco Part No. 443-0018 Hose Connection Rc1/4 Applicable Dimensions (mm) [Needle] 3 × 180from S$769.90Min. 2 days
- SHINANO Needle scalerThe straight type is easy to use and does not get in your hands. Comes with a hand-friendly resin cover. Peeling work for parts with many irregularities. Rust removal, shell removal, paint film peeling, etc.2018 Trusco page 5 0556 Set Contents 12 needles Trusco Part No. 828-5871 Mass (kg) 2.1from S$689.90Min. 2 days
- Nippon Pneumatic Mfg Needle scalerIdeal for slag spatter, painting and rust removal after welding. For a wide range of work applications such as steel removal, rust removal, paint removal for welding, woodworking, aluminum chipping, and stone carving.Suitable for (Needle dimensions) 3 x 180mm Air Consumption (m3/min) 0.2 Maximum Operating Pressure (MPa) 0.6 Mass (kg) 2.1 Overall Length (mm) 245 Trusco Part No. 398-2254 No-load speed (min-1) 4000 Hose Connection Rc1/4from S$779.90Min. 3 days
- TRUSCO Lightweight air type needle needle holderApplicable Dimensions (mm) (Needle) 3 × 125 Mass (g) 1 Trusco Part No. 116-4635 Needle Chisel Diameter (Φmm) 3 Suitable Model TS-16Afrom S$74.99Min. 3 days
- FUJI INDUSTRIAL TECHNIQUE Blank chisel 300MML for FCH-20Tagane for FCH-20Mass (g) 193 Overall Length (mm) 300 2018 Trusco page 5 0560 Trusco Part No. 828-3413 Blade Width (mm) 9 Specification Blank chisel Full length 300MML Suitable Model FCH-20 Cutting Edge Shape Raw, blank (raw)from S$77.99Min. 2 days
- YOKOTA INDUSTRIAL Needris scalerIt is a straight type. Slag removal after welding, spatter removal, roughening of concrete and bedrock, etc.Air Consumption (m3/min) 0.15 Suitable Air Pressure (MPa) 0.6 Mass (kg) 1.85 Trusco Part No. 209-8075 Overall Length (mm) 359 Applicable Dimensions (mm) 3×180 No-load speed (min-1) 4000 Hose Connection Rc1/4from S$539.90Min. 3 days
- SP AIR Needle ScalerStraight type Spatter removal of welded parts, rust and shell removal of ships, etc.Suitable Air Pressure (MPa) 0.62 Hose Connection 1/4 inch Needle Length (mm) 3 recommended hose, inner diameter (mm) 6.35from S$499.90Min. 6 days
- VESSEL Power scalerIt is a new shape that is close to straight. The body shape makes it easy to work as intended even in deep places. The air hose can be rotated 360 ° and used, and it has excellent operability. Needle replacement can be done easily without using tools. With a lock mechanism, it will not come off d... Read MoreAir Consumption (m3/min) 0.26 Suitable Air Pressure (MPa) 0.6 Vibration (m/s2) 17.3 Mass (kg) 2 Piston Diameter (Φmm) 20 Needle Chisel Diameter (Φmm) 3 No-load speed (min-1) 3700 Needle Length (mm) 3×180 Overall Length (mm) 400 Air Hose Inner Diameter (Φmm) 6.35 Trusco Part No. 792-0164 Hose Connection Rc1/4 Suitable for [Needle for exchange] HPSN-318 Stroke (mm) [Needle] 20 Specification 【Lpa】94.1、【LwA】105.1from S$779.90Min. 32 days
- SP AIR Pistol type needle scalerLightweight and compact powerful type. Various peeling work and removal of spatter and slag after welding.Needle Length (mm) 3×180 Overall Length (mm) 260 Trusco Part No. 829-2421 Suitable Air Pressure (MPa) 0.62 Mass (kg) 2.5 Set Contents 20PM coupling, hexagon wrench 2018 Trusco page 5 0558 Piston Diameter (Φmm) 20from S$599.90Min. 32 days
- TOKU PNEUMATIC Air Needle ScalerIt is small and lightweight and has a strong striking force. Removes mud and rust from construction machinery and removes beats after welding.Air Consumption (m3/min) 0.25 Mass (kg) 1.12 stroke diameter (mm) 10 No-load speed (min-1) 12000 number of impact without load (bpm) 12000 Piston Diameter (Φmm) 20 Overall Length (mm) 225 Needle Length (mm) 3×125 Trusco Part No. 859-6070 Hose Connection PT1/4from S$439.90Min. 2 days
- Nippon Pneumatic Mfg Air needle scalerIt is the "smallest" and "lightest" small needle scaler that has never been seen before. Very little vibration makes daily work easier. Although it is small at 820 grams and 26 mm thick, it has sufficient striking power.Mounting Screw Diameter (Hose diameter) 1 / 4Rc Stroke (mm) (Piston) 14 Air Consumption (m3/min) 0.2 Mass (kg) 0.82 Piston Diameter (Φmm) 14 Overall Length (mm) 216 Number of hits (min -1 ) 6500 Hose Inner Diameter (Φmm) 9.5 Number of Needles Φ3 x L125 x 7 piecesfrom S$489.90Min. 3 days
- YOKOTA INDUSTRIAL Needle scalerSuitable Hose Diameter (Φmm) 9.5 Air Consumption (L/min ANR) Under load: 400 Trusco Part No. 209-8083 Hose Connection 1/4Rc Stroke (mm) Needle: 9 Air Pressure (MPa) 0.6 Mass (kg) 2.3 Overall Length (mm) 416 Needle Length (mm) 180from S$649.90Min. 3 days
- SHINANO Needle scalerWeighing 2.1 kg, it is the lightest in its class. The straight type is easy to use and does not get in your hands. Comes with a hand-friendly resin cover. Peeling work on parts with many irregularities. Rust, shell removal, paint film peeling, etc.Air Consumption (m3/min) 0.2 Suitable Air Pressure (MPa) 0.6 Mass (kg) 2.1 Overall Length (mm) 325 Trusco Part No. 328-1507 Applicable Dimensions (mm) 3×180 No-load speed (min-1) 4000 Hose Connection PT1/4Discontinued
- VESSEL Power scalerSince the center of gravity is in front, the burden on the wrist is reduced. You can work lightly just by pressing it. Since the hand is not touched by the recoil, the needle does not spread much and it becomes easier to aim. Smooth handling is possible even in deep places where the pistol type d... Read MoreTrusco Part No. 754-5177 Air Pressure (MPa) (Appropriate) 0.6 Stroke (mm) 18 Needle Length (mm) Φ2×180 Overall Length (mm) 380 (including needle) Mass (g) 1470 (including needle) Number of Needles 29 pcs Vibration (m/s2) 12.3 Air Hose Inner Diameter (Φmm) 6.35 Sound Pressure (Noise value) 90.1 LpA Piston Diameter (Φmm) 16 Specification (Inlet bush) G1 / 4 Number of hits (min -1 ) 4000 Air Consumption (m3/min) 0.22Discontinued
- FUJI INDUSTRIAL TECHNIQUE Air needle scalerAir Consumption (m3/min) 0.18 Trusco Part No. 125-4316 Overall Length (mm) 371 No-load speed (min-1) 7980 Applicable Dimensions (mm) Needle: 3 × 180 Hose Connection Rc1/4Discontinued
- Osaka Spirit Air needle scalerQuickly removes rust that does not come off with a wire brush. Commercially available needles can be used For removing rust on the beat part of iron wheels For removing severe rust such as salt damage For removing welding slagSuitable Air Pressure (MPa) 0.6 Piston Diameter (Φmm) 19 Number of Needles 19 pieces Mass (kg) 2.17 Air Consumption (L/min) 28.3 Dimensions, Total Length x Height (mm) 330×165 Needle Length (mm) 3Φ×180 No-load speed (min-1) 5000 Specification With air couplerDiscontinued
- ANEST IWATA CAMPBELL Air needle scalerRemoves slag and hot coatings after welding.Size (mm) (Hammer bit) Φ3mm × 180mm, 19 Mass (kg) 2.7 Main Unit Dimensions, Length L x Width W x Height H (mm) 350×47×180 Maximum Operating Pressure (MPa) 0.59 Air Consumption (L/min) 285 Number of Impacts (min-1 [impacts/min]) 3000Discontinued
- Osaka Spirit Air needle scalerQuickly removes rust that does not come off with a wire brush. Commercially available needles can be used For removing rust on the beat part of iron wheels For removing severe rust such as salt damage For removing welding slagSuitable Air Pressure (MPa) 0.6 Piston Diameter (Φmm) 19 Number of Needles 19 pieces Mass (kg) 2 Air Consumption (L/min) 25 Dimensions, Total Length x Height (mm) 330×155 Needle Length (mm) 3Φ×170 No-load speed (min-1) 4300 Specification With air couplerDiscontinued