Air Belt Sanders
A belt sander is a pneumatic tool that grinds various materials by rotating an abrasive belt electrically. Lightweight design that can be operated with one hand is the mainstream, and the size has been reduced so that it can be used even in narrow spaces where it is difficult to work with other sanders. There are a wide range of materials and applications for grinding, including metal, paint film, welded parts, wood, burrs and rust removal, and the finish can be changed by replacing the belt. In addition to models that assume narrow spaces and curved corners, there are wide roller belt types that are suitable for flat surface processing, and types that use nylon non-woven abrasive belts that remove paint and rust without scraping the groundwork.
Other Related Pages
- AIRREX (Anest Iwata) Belt Sander for DIY"AIR REX" will be Anest Iwata's DIY brand 20mm width type. Belt width 20 mm. With a handle, you can work with both hands and reduce fatigue on your arms. Deburring and chamfering work in narrow places, corners, curved surfaces, etc.Maximum Operating Pressure (MPa) 0.6 Rotation Speed at No Load (min-1[rpm]) 16000 Air Consumption (L/min) 170 Belt Width W x Length L (mm) 20×520from S$199.90Min. 2 days
- FUJI INDUSTRIAL TECHNIQUE Belt SanderIn a narrow space where grinders cannot work, it is effective for chamfering corners of all materials, chamfering, polishing, internal and external R chamfering, deburring, casting products, die casting, etc. Even if you move left and right while grinding, the grinding belt will not come off, so ... Read MoreAir Consumption (m3/min) 0.57 Belt Speed (m/min) 1200 Overall Height (mm) 124 Rotation Speed at No Load (min-1[rpm]) 20000 Hose Inner Diameter (Φmm) 9.5 Air Intake PT1/4from S$959.90Min. 7 days
- SHINANO Belt sanderWith belt conversion one-touch mechanism. With a cooling exhaust port that extends the life of the belt paper. From deburring work of metal processing to finishing work. Bead polishing work for rust removal welding of automobile sheet metal.Suitable Air Pressure (MPa) 0.6 Hose Connection Rc1/4 Exhaust direction Rearfrom S$649.90Min. 3 days
- MonotaRO Air Belt SanderIdeal for polishing in tight spaces. The belt can be replaced with one hand, greatly improving efficiency. In addition, the rear exhaust minimizes the scattering of shavings. Deburring, rust removal, polishing, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. Whe... Read MoreAir Consumption (m3/min) 0.51 Mass (kg) 0.8 Belt Width W x Length L (mm) 10×330 Belt Speed (m/min) 1300 Rotation Speed at No Load (min-1[rpm]) 18000 Overall Length (mm) 280 Air Hose Connection PT1/4
- MonotaRO Sanding RollerIt can be widely used for heavy grinding and finish polishing. Please use a commercially available polishing belt. For heavy grinding and finish polishing * Do not use for any other purpose.Suitable Air Pressure (MPa) 0.62 Mass (kg) 1.1 Dimension (mm) 170×115×100 Air Consumption (L/min) 300 Belt Dimensions (mm) 60×260 Roller Size (mm) 60×50Φ Rotational Speed (min -1 [rpm]) 7000 Suitable Hose Diameter (Φmm) 9.5 Air Hose Connection PT1/4
- MonotaRO For air belt sander + 20 x 520Ideal for polishing in tight spaces. The belt can be replaced with one hand, greatly improving efficiency. In addition, the rear exhaust minimizes the scattering of shavings. Deburring, rust removal, polishing, etc. * Do not use an air hose that is deteriorated or scratched as it may explode. Bef... Read MoreSuitable Air Pressure (MPa) 0.62 Mass (kg) 1.26 Rotation Speed at No Load (min-1[rpm]) 18000 Belt Width W x Length L (mm) 20×520 Overall Length (mm) 355 Suitable Hose Diameter (Φmm) 6.5 Air Consumption (L/min) 660 Air Hose Connection PT1/4from S$249.90Min. 2 days
- AIRREX (Anest Iwata) Belt sander"AIRREX" is Anest Iwata's DIY brand. It is ideal for deburring and chamfering in narrow spaces and corners. With angle adjustment function. Deburring, chamfering work, etc. * Be sure to read the instruction manual before use.Maximum Operating Pressure (MPa) 0.6 Belt Width W x Length L (mm) 10×330 Rotation Speed at No Load (min-1[rpm]) 16000 Air Consumption (L/min) 170 compressor 2 horsepower or more recommended Dimensions, Length L x Depth D x Height H (mm) 280×46×75 Mass (g) 800
- ESCO Air belt sanderSuction Nozzle Size 1/4inchPT Rotation Speed at No Load (min-1[rpm]) 16000 Required Compressor (kw) 2.2
- YoshidaTools Belt sanderYou can adjust the belt speed by switching the lever at hand. You can easily change the belt just by pressing the presser on the belt. Casting products, die casting, various mold finishes, light deburring, etc.Screw Dimensions (Hose base) RC1 / 4 Air Consumption (Nm3/min) (Maximum) 0.11 Mass (kg) 0.93 Belt Dimensions (mm) 10×330 No-load Rotation Speed (min -1 [rpm]) 16000 Overall Length (mm) 320 Recommended Hose Diameter (mm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Handle Lever method Exhaust direction rear
- SP AIR Belt sanderIdeal for sander work in uneven, hard-to-reach places such as grooves. The idle pulley at the tip of the arm can be easily replaced. One-touch belt replacement. The angle of the arm can also be changed freely. 10mm and 12mm belts can be used together. Color peeling, deburring, rust removal, polis... Read MoreBelt Speed (m/min) 1100 Screw size PT1/4 Overall Length (mm) 275 Mass (kg) 0.8 Trusco Part No. 469-0681 Belt Width W x Length L (mm) 10×330、12×330 Maximum Rotation Speed (min -1 [rpm]) 16000from S$439.90Min. 2 days
- SP AIR Belt sanderSince the angle of the handle can be freely changed according to the work content, the uneven polishing can be done cleanly and comfortably with the feeling of a fingertip. Finish polishing of various molds, beat shaving after welding, etc.Air Consumption (L/min) 120 Mass (kg) 1.4 Belt Width W x Length L (mm) 20×520 Belt Speed (m/min) 2580 Hose Connection 1/4”NPT Maximum Rotation Speed (min -1 [rpm]) 17000 Overall Length (mm) 245
- SHINANO Belt sanderOne-touch belt replacement.Air Consumption (m3/min) 0.27 Mass (kg) 0.8 Belt Speed (m/s) 1100 Rotational Speed (min -1 [rpm]) 15000 Overall Length (mm) 275 Trusco Part No. 294-3476 Specification Belt size (mm) / 10/12 × 330 RoHS directive (corresponding to 10 substances) Correspondence Air Hose Connection PT1/4
- OFFICE MINE Roller minicoPowerful as a tank with a powerful motor that is quiet and has low vibration. It can be used for all types of polishing work, from heavy grinding of flat and curved surfaces to finish polishing. With a polishing guide, stainless steel hairline processing and straight polishing can be done easily.... Read MoreBelt Dimensions (mm) 60×260 Mass (kg) 1.25 Specification Air type Outer Dimensions, Width W x Depth D x Height H (mm) 100×170×115 Wheel Rotation Speed (min-1 [rpm]) 7000 Roller, Width × Diameter (mm x Φmm) 60×50 Trusco Part No. 138-8142 Air Consumption (m3/min) 0.30from S$1,199.00Min. 2 days
- MUROMOTO TEKKO Push-type mini beltLightweight and compact design with less noise. Grinding work in narrow places can be done easily. Completely shuts out the deviation of the grinding belt. The ground surface is beautiful. Speed can be adjusted according to the material and work. For grinding work when repairing automobile sheet ... Read MoreSuitable Air Pressure (MPa) 0.5~0.6 Rotation Speed at No Load (min-1[rpm]) 14000 Suitable Compressor Output (kW) 2.2 Belt Width W x Length L (mm) 20×520 No-load Belt Speed (m/min) 2200 Overall Length (mm) 250 Air Consumption (L/min) 300 Included Accessories Belt # 60 / # 100 1 each
- VESSEL Air belt sanderArm adjustment angle 90 ° The angle can be changed by adjusting one thumbscrew. For aluminum die casting, casting deburring, automobile sheet metal work, stainless steel grinding and polishing work, welding burrs, spatter removal, bead shaving, rust removal, etc.Suitable Air Pressure (MPa) 0.6 Specification Belt replacement with one-touch lock Hose Connection Rc1/4 Exhaust direction With rear silencerfrom S$539.90Min. 2 days
- KUKEN Belt sander (10mm)Ideal for grinding deep spots and curved surfaces at corners. The exhaust direction can be changed freely. Uses a rubber grip to provide anti-vibration and cold protection. Uses a Swiss bell type screw sleeve to prevent the air hose from twisting. Grinding work for welding beats and spots. Chamfe... Read MoreAir Consumption (m3/min) 0.45 Mass (kg) 0.9 Belt Width W x Length L (mm) 10×330 Paper Size (mm) 10×330 Belt Speed (m/min) 1200 No-load Rotation Speed (min -1 [rpm]) 18000 Compressor used 2.2kW Overall Length (mm) 330 Air Hose Inner Diameter (Φmm) 6.5 Noise Level (dB(A)) 85 Overall Width (mm) 85from S$499.90Min. 2 days
- KUKEN Belt sander (12mm) setThe arm angle can be adjusted according to the work purpose for polishing narrow parts and cutting of all materials. Built-in sound deadening material Safety design to protect workers Car sheet metal work. For shaving beats of welding and shaving spots. For chamfering and deburring iron, aluminum... Read MoreAir Consumption (Nm3/min) 0.34 Mass (kg) 0.84 (including pad) Belt Width W x Length L (mm) 10×330、12×330 Paper Size (mm) 10×330、12×330 Belt Speed (m/min) 1360 No-load Rotation Speed (min -1 [rpm]) 16000 Compressor (kW) 2.2 Overall Length (mm) 287 (including pads) Air Hose Inner Diameter (Φmm) 6.5 Noise Level (dB(A)) 78 Overall Height (mm) 82 (including pads) Type Non-dust absorbing type Hose Connection Rc1/4
- TRUSCO Air belt sanderFor 10mm width beltAir Consumption (m3/min) 0.4 Mass (kg) 0.8 Belt Dimensions (mm) 10/12×330 Belt Speed (m/min) 1000 No-load speed (min-1) 16000 Trusco Part No. 171-8349 Overall Length (mm) 275 Hose Connection NPT1/4 Exhaust port Rearfrom S$249.90Min. 2 days
- Axel Belt sanderThis is a commonly used model. Belt width 20 mm, arm length 215 mm. Arm adjustment angle 120 degrees. You can freely set the angle according to your work.Air Pressure (MPa) 0.45~0.65 Air Consumption (m3/min) 0.5 Mass (g) 1000 Rotational Speed (min -1 [rpm]) 16000 Belt Width W x Length L (mm) 20×520 Overall Length (mm) 345 Specification Catching: 20 x 520 Exhaust port Rear
- TRUSCO Air belt sander partsTrusco Part No. 116-4523 Type Idle pulley assembly Mass (g) 1 Suitable Model TBA-10from S$32.99Min. 2 days
- OFFICE MINE New masterIt is effective for polishing complex shaped parts such as creases and R surfaces, "dripping" of paint, surface polishing and deburring of molded products, and rust removal and scratches. Aluminum processing, automobile repair, etc.Mass (kg) 0.73 Rotation Speed 13000 Air Consumption (L/min) 280 Orbit diamond (mm) 3 Pad Dimension (mm) 40×86 Trusco Part No. 485-1200 RoHS directive (corresponding to 10 substances) Correspondencefrom S$539.90Min. 44 days
- 3M Belt sander 33573For peeling off the paint film in hard-to-reach areas, bead polishing, deburring, and chamfering. You can adjust the angle according to your work. Built-in regulator type. With a safety cover for the pulley on the motor side. With rotation speed adjustment lever. * Please prepare a coupler separa... Read MoreAir Consumption (m3/min) 0.68 Mass of Main Unit (g) 0.87 Belt Speed (m/min) 1250 Belt Dimensions (mm) 12×330 Maximum Rotation Speed (min -1 [rpm]) 17000from S$399.90Min. 7 days
- KUKEN Belt sander (20mm) setFor polishing narrow areas and grinding of all materials. The arm angle can be adjusted according to the work purpose. Built-in sound deadening agent. Uses a rubber grip for anti-vibration and cold protection. Safety design to protect workers. Non-driving air pressure 0.6MPa (Pe) Car sheet metal ... Read MoreSuitable Air Pressure (MPa) 0.6 Air Consumption (m3/min) 0.62 Vibration 3-axis composite value (m / s 2 ) 1.1 Mass (kg) 1.6 Overall Width (mm) 114 Rotation Speed at No Load (min-1[rpm]) 14000 Paper Size (mm) 20×520 Belt Speed (m/min) 2200 Overall Length (mm) 427 Suitable Hose (mm) 6.5 Noise Level (dB(A)) 85 Hose Connection Rc1/4from S$649.90Min. 2 days
- JTC Belt sanderMass (kg) 0.75 Belt 10 Rotation Speed 16000RPM Overall Length (mm) 280 RoHS directive (corresponding to 10 substances) Correspondencefrom S$259.90Min. 6 days
- OFFICE MINE MinicoA compact body that fits at hand. It weighs 800g and can be handled easily. It sands gently without damaging the curved surface and flat surface of the polished surface with a soft hit. A sander widely used in the aluminum industry. Deburring work for woodworking, resin, metal, non-ferrous metals... Read MoreAir Consumption (m3/min) 0.15 Suitable Air Pressure (MPa) 0.6 Overall Length (mm) 220 Trusco Part No. 276-0339 Belt Dimensions (mm) 50×235 Belt Speed (m/min) 600~1200 Mass (g) 800 Rotation Speed at No Load (min-1[rpm]) 8500 Hose Connection Rc1/4 Exhaust direction Rearfrom S$979.90Min. 2 days
- SIGNET Belt sanderLow noise & low air consumption. Structure that makes it easy to replace the belt. Easy-to-hold soft grip. A hexagon wrench for angle adjustment is built into the grip.Mass (kg) 0.81 Rotational Speed (min -1 [rpm]) 19000 Belt Dimensions (mm) 10×330 Operating Pressure (MPa) 0.62 Overall Length (mm) 295 Air Consumption (L/min) 93.5from S$359.90Min. 4 days
- TONE Air belt sanderFor deburring, chamfering, welding beat shaving, rust removal, polishing peeling, curved surface finishing! Ideal for grinding deep spots and curved surfaces at corners. Easy one-touch belt replacement without tools. The arm angle can be adjusted up and down by 90 ° according to the work applicat... Read MoreAir Consumption (L/min) (0℃・0.1MPa)620、(20℃・0.62MPa)92 Working air pressure (MPa [kgf / cm 2 ]) 0.62 Mass (kg) 1.4 Rotation Speed at No Load (min-1[rpm]) 18000 Belt Width W x Length L (mm) 20×520 Belt Speed (m/min) 2770 Air Hose Inner Diameter (Φmm) More than 10 Air Hose Connection Rc1/4(PT1/4)from S$639.90Min. 3 days
- SP AIR Belt sander 20Lightweight and compact, the arm can be angled inward from a straight state to 90 °. For sander work in hard-to-reach places.Air Consumption (m3/min) 0.5 Suitable Air Pressure (MPa) 0.6 Mass (kg) 1.4 Rotation Speed at No Load (min-1[rpm]) 17000 Belt Dimensions (mm) 20×520 Trusco Part No. 238-8928 Belt Speed (m/min) 2580 Overall Length (mm) 360 Hose Connection NPT1/4 Exhaust direction Rearfrom S$599.90Min. 3 days
- TOKU PNEUMATIC Belt SanderOne-touch replacement of the belt. The angle of the arm can be adjusted according to the work. The exhaust-based cleaning system greatly extends the life of the belt. Ideal for polishing hard-to-reach areas, such as deburring, chamfering, and beat shaving.Air Consumption (m3/min) 0.2 Overall Length (mm) 275 Air Hose Inner Diameter (Φmm) 6.35 Material Ironfrom S$589.90Min. 5 days
- BAHCO 10mm belt sanderLightweight and robust design. With a quick belt attachment / detachment button, belt replacement is easy. Narashi after welding, light polishing, etc.Air Consumption (m3/min) 0.39 Suitable Air Pressure (MPa) 0.63 Mass (kg) 0.8 Hose Connection 1/4 Belt Dimensions (mm) 10×330 Rotation Speed at No Load (min-1[rpm]) 16000 Overall Length (mm) 260 Trusco Part No. 471-5314 Exhaust direction Rearfrom S$379.90Min. 2 days
- Compact Tool Belt sanderThe angle of the arm can be adjusted. The front exhaust method can reduce the burden on the belt paper due to the heat of polishing. For peeling off old paint films such as hard-to-reach, narrow and deep areas, deburring, and light polishing work for beet polishing.Suitable Air Pressure (MPa) 0.4~0.6 Exhaust direction Forward Hose Connection Rc1/4from S$589.90Min. 2 days
- BAHCO 20mm belt sanderLightweight and robust design. With a quick belt attachment / detachment button, belt replacement is easy. Narashi after welding, light polishing, etc.Air Consumption (m3/min) 0.39 Suitable Air Pressure (MPa) 0.63 Mass (kg) 1.1 Hose Connection 1/4 Rotation Speed at No Load (min-1[rpm]) 16000 Belt Dimensions (mm) 20×520 Overall Length (mm) 360 Trusco Part No. 471-5322 Exhaust direction Rearfrom S$589.90Min. 3 days
- SHINANO Belt paperAbrasive Grain Size #60 Belt Dimensions (mm) 20×520 Mass (g) 350 Trusco Part No. 794-0670 Suitable Model SI2800from S$45.99Min. 2 days
- Compact Tool Belt sanderDue to the large contact area compared to the conventional pulley size, it does not cut too deeply and the finish is smooth. It can be ground stably and the operability of the machine is improved. Since there is space behind the pulley, the belt bends and fits well on the R surface. The exhaust g... Read MoreAir Consumption (m3/min) 0.35 Suitable Air Pressure (MPa) 0.5~0.7 Belt Dimensions (mm) 10×330、12×330 Rotation Speed at No Load (min-1[rpm]) 13000 Dimensions (Length L x Width W x Height H) (mm) 303×92×55 Flow Rate (L/min) 350 Mass (g) 900 Noise Level (dB(A)) 92 Included Accessories CM coupler, 10ml oil, L wrench (2.5mm)from S$599.90Min. 6 days
- YoshidaTools Belt sanderYOSHIDA's belt sander (YBS series) is designed to be compact, lightweight, high power and easy to use. Since the belt angle of this machine can be adjusted freely, it is easy to work in a narrow space. You can adjust the belt speed by switching the lever at hand. You can easily replace the be... Read MoreAir Consumption (Nm3/min) (Maximum) 0.11 Mass (kg) 1.4 No-load Rotation Speed (min -1 [rpm]) 16000 Belt Dimensions (mm) 20×520 Overall Length (mm) 395 Recommended Hose Diameter (mm) 9.5 RoHS directive (corresponding to 10 substances) Correspondence Hose Connection RC1/4 Handle lever Exhaust direction rearfrom S$469.90Min. 9 days
- Axel Belt sander (small)With a weight that allows one-handed work, it is ideal for partial deburring in mass production factories. The arm angle can be freely set according to the work location.Air Pressure (MPa) 0.45~0.65 Air Consumption (m3/min) 0.5 Rotational Speed (min -1 [rpm]) 16000 Overall Length (mm) 265 Mass (g) 750 Specification Catching: 12×330 Exhaust port Rearfrom S$279.90Min. 7 days