Abrasive Blasting
Blasting is a tool used for surface treatment of metal and glass. In addition to applications such as rust removal, it is also suitable for sand blasting by polishing with abrasives such as sand on the surface of glass and cups. Small general-purpose blasting can be installed in a small space and is lightweight, so it can be moved by a manual lift. Also, since all normal operations can be performed from the front of the equipment, anyone can easily blast. Some blast guns can be adjusted with the lever.
Other Related Pages
- SSPOWER Nozzle for SB-07Replacement nozzle for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.Suitable Model SB-07
- SSPOWER Blast Gun for SB-07Replacement blast gun for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.Suitable Model SB-07
- ESCO Sandblasting GunThe amount of air can be adjusted with a lever (depending on the particle size of sand used). The sand is returned to the collection bag by using the recycling nozzle.Operating Pressure (MPa) 0.6~0.8 Mass (kg) 1.2 Suction Nozzle Size 1/4inchPT Air Consumption (L/min) 150 Performance 1L (side tank) Required Compressor (kw) 2.2 Dimension (mm) 200(H)×300(L) Overall Length (mm) 300 Esco Part No. EA127B Suitable for Particle size 24-120 (sand) Included Accessories Sand (1kg), 4 nozzles, collection bag
- SSPOWER SandblasterConvenient for grinding and polishing of metals and glass, and for surface treatment before painting.Air Consumption (L/min) 280 Cable Length (m) (Adapter) 1.7 Current Consumption (A) (Light) 0.5 Power Consumption (W) (Light) 6 Maximum Operating Pressure (MPa) 0.7
- AIRREX (Anest Iwata) Sandblaster StandMaterial Stand: Steel External Dimensions (Depth D x Width W x Height H) (mm) 515×695×860 Included Accessories Pressure reducing valve with air filter Mass (kg) 1.1
- SSPOWER Air filter for SB-07Replacement air filter for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.Suitable Model SB-07from S$32.99Min. 2 days
- SSPOWER Protection sheet for SB-07Replacement protective sheet for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.Suitable Model SB-07
- SSPOWER Hand gloves for SB-07Replacement hand gloves for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.Suitable Model SB-07
- SSPOWER Tip parts for SB-07BGTip parts for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.Suitable Model SB-07from S$32.99Min. 2 days
- ESCO Sandblasting GunOperating Pressure (MPa) 0.64 Required Compressor (kw) 0.75 or more Suction Nozzle Size 1/4inchPT Air Consumption (L/min) 140 Dimension (mm) 175(H)×210(L) Performance 1kg (side tank) Nozzle Diameter (Φmm) 4 Mass (g) 600 Esco Part No. EA127BB Suitable for Particle size 16-180 (sand)
- SSPOWER Spare vent air filter for SB-07Replacement spare vent air filter for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.Suitable Model SB-07from S$12.99Min. 2 days
- SSPOWER Light for SB-07Replacement light for Sand Blaster SB-07. As a replacement part for Sand Blaster SB-07.Rated Voltage (V) AC100 Rated current consumption (A) 0.5 Suitable Model SB-07 Rated Frequency (Hz) 50-60 Rated Power Consumption (W) 6from S$38.99Min. 2 days
- SUZUHO Sand blasterIt can be used by selecting a fixed nozzle or a handpiece nozzle. A convenient circulating blaster. Surface treatment work * A separate compressor is required.Voltage (V) AC100 Included Accessories Glass beads (# 320) 1kg Outer Dimensions, Width W x Depth D x Height H (mm) 330×390×347 Specification Use aerodynamic 3 / 7kg Nozzle Tungsten carbide Operation Foot switchfrom S$1,999.00Min. 8 days
- HOZAN (HOZAN TOOL INDUSTRIAL) sand blastSpace-saving and easy surface processing of metal and glassNozzle Diameter (Φmm) 2.5 Mass (kg) 24.2 Rated Voltage (V) AC100 Material (Nozzle) Ceramicfrom S$2,799.00Min. 15 days
- AIRREX (Anest Iwata) Sandblaster CabinetIt is a circulation type that collects the abrasive sprayed in the cabinet type and sprays it again. In addition to removing rust, you can also enjoy patterning glass products. Ideal for sandblasting glass and cups. Small blast gun, with lighting In addition to removing rust, you can also enjoy p... Read MoreMaximum Operating Pressure (MPa) 0.7 Mass of Main Unit (kg) 18 Nozzle Diameter (Φmm) 3.6 Dimensions, Length L x Depth D x Height H (mm) 500×660×510 Hopper Capacity (g) 6000~10000 Air Consumption (L/min) 70~140 Included Accessories Blast gun, nozzle (3 pieces), glove Inner Dimensions (mm) Depth 470 x 580 x 280from S$539.90Min. 4 days
- AIRREX (Anest Iwata) Sand Blaster"AIRREX" will be Anest Iwata's DIY brand. Small circulating blast gun that suppresses and collects sprayed abrasives, with lighting. In addition to removing rust, you can also enjoy patterning glass products. Ideal for sandblasting glass and cups.Maximum Operating Pressure (MPa) 0.7 Mass of Main Unit (kg) 18 Dimensions, Length L x Depth D x Height H (mm) 500×660×510 Hopper Capacity (g) 6000~10000 Air Consumption (L/min) 70~140 Inner Dimensions (mm) Depth 470 x 580 x 280 Nozzle Diameter (Φmm) Φ2.7、Φ3.2、Φ3.6Discontinued
- PAOCK Spot blast gunConvenient for removing rust in a small area and blasting paint remover.Operating Pressure (MPa) 0.6 Plug (Mounting diameter) Rc1 / 4 Maximum Operating Pressure (MPa) 1Discontinued
- MASTER AIR Air Blaster & EraserIdeal for removing stickers, double-sided tape, etc. and removing rust, undercoat, etc. !! An air tool that plays two roles!Rotation Speed No load / 3800rpm Inner Diameter (Φmm) Recommended air hose: 3/8 (9.5) Mass (kg) 0.5 Overall Length (mm) 195Discontinued
- HOZAN (HOZAN TOOL INDUSTRIAL) sand blastAbrasives can be sprayed using compressed air to perform processing such as glass etching, metal parts shot processing, rust removal and deburring. Connect each of the abrasive tank, air compressor, and vacuum cleaner, and step on the foot valve to automatically perform the entire cycle of suckin... Read MoreDimensions, Width W x Height H x Depth D (mm) 640×603×1360 Material Nozzle / Ceramic body / Polyethylene Mass (kg) 24.2 Power Input (V) AC100(50/60Hz) Nozzle Diameter Blaster / 2.5mmΦ Air Pressure (MPa) 0.5~0.8 Air Consumption (L/min) 66 (at 0.5MPa)Discontinued
- NICCHU Petit blasting machineCapacity (kg) (Abrasive) 2 Nozzle Diameter (Φmm) 2.0 (standard) Trusco Part No. 464-0781 compressor 1 horsepower or more (recommended) Dimensions, Width W x Depth D x Height H (mm) 458×358×392 Power Supply - Mass (kg) 7Discontinued